Cleanroom Air Filters
In laboratories and precision equipment manufacturing factories, it is necessary to clean the work environment. Clean booths and clean benches are used to remove dust and impurities in the air. Each is equipped with a dedicated air filter. In a dusty environment, it is convenient to use a filter with adhesive. There is also a filter that can remove particles of 10 micrometers or more, and you can achieve a finish that can be used in the painting booth. Products that can withstand several washes are more economical than disposable ones. In high temperature areas, it is better to use an air filter with heat resistance.
Other Related Pages
- Nippon Muki Salt damage prevention low pressure loss medium performance filterBy developing a unique structure, we have achieved low pressure loss and long life. By adopting a highly water-repellent filter medium and a special sealing method, it prevents re-scattering due to deliquescent. For general industrial air conditioning along the sea. As a pre-stage filter for HEPA... Read MoreOperating Temperature (℃) 60 or less Operating humidity (% RH) 95 or lessfrom S$399.90Min. 13 days
- Nippon Muki High air volume mini-pleated HEPA filterIt is a filter that can process about 3 times the air volume with the same dimensions as ATML (standard product). Lath net is standard equipment. For general industrial air conditioning. As a pre-stage filter for HEPA filters.Operating Temperature (℃) 60 or less Pressure loss (Initial) 245Pa (Final) 498Pa Operating humidity (% RH) 95 or lessfrom S$669.90Min. 32 days
- Nippon Muki Ultra low pressure loss HEPA filter ATMPKAchieved a reduction in initial pressure loss of approximately 30% compared to conventional products. The number of filters installed in the air conditioner can be reduced, contributing to resource saving and space saving. The final filter of the air conditioner.Operating Temperature (℃) 60 or less Pressure loss (Initial) 245±20Pa (Final) 498Pa Operating humidity (% RH) 95 or lessfrom S$1,899.00Min. 2 days
- Nippon Muki Heat-resistant dust screen filter (pre-filter)It can be used when a pre-filter is required in the high temperature range. Drying line. Painting line.Pressure loss (Initial) 45Pa (Final) 90Pa Operating humidity (% RH) 95 or lessfrom S$219.90Min. 29 days
- Nippon Muki Atmos heat resistance 350 ℃ (HEPA filter)A HEPA filter with a heat resistance of 350 ° C. It can be used when a HEPA filter is required in the high temperature range. Depending on the type, it can handle up to 500 ° C. Drying line. Clean oven.Type Large air volume type Operating Temperature (℃) 350 or less Maximum Operating Temperature (℃) 400 or less Pressure loss (Initial) 250Pa (Final) 500Pa Operating humidity (% RH) 95 or lessfrom S$4,699.00Min. 42 days
- UES Activated Carbon Nonwoven Fabric Filter UF-APN SeriesA sheet-shaped deodorizing filter made by impregnating PET non-woven fabric with coconut shell activated carbon. It can be cut and used. * We do not deliver to private homes (detached houses / apartments).from S$49.99Min. 2 days
- Japan Vilene Company Filledon air filter (for heat resistance for drying furnaces)Our heat-resistant filters for drying ovens efficiently filter tar, soot, rust, etc. generated in drying ovens, and prevent contamination of the product surface that occurs during drying. Because it is a special synthetic fiber, it exhibits sufficient durability even at high temperatures. Unlike ... Read MoreSpecification Flame retardance Material Aromatic polyamide Heat Resistance Temperature (℃) 240 Collection Efficiency (%) 90 Pressure loss (Initial) 45Pa Filtration speed (Wind speed) 1m / sfrom S$279.90Min. 2 days
- Nippon Muki Duscreen filter (nonwoven filter medium filter)It can be easily regenerated by washing with water or spraying. It has been given excellent flame retardant processing. For general industrial air conditioning. For general building air conditioning.Material Polyester Operating Temperature (℃) 60 or less Collection Efficiency (%) 57 Pressure loss (Initial) 29Pa (Final) 147Pa Operating humidity (% RH) 95 or lessfrom S$789.90Min. 2 days
- Japan Vilene Company PhilopanelIt is lightweight and easy to handle because it uses an aluminum mold material. For general air conditioning. For outside air intake / circulation / exhaust. * Do not use for anything other than air filtration.Operating Temperature (℃) 80 ° C or less Collection Efficiency (%) 76 Pressure loss (Initial) 64Pa (Final) 200Pa
- Japan Vilene Company Filedon air filter (for general regeneration)It can be washed several times and can be easily regenerated. For general air conditioning. For outside air intake / circulation / exhaust. * Do not use for anything other than air filtration.Material Polyester / Modacrylic Heat Resistance Temperature (℃) 80 Filtration speed (Wind speed) 2.5m / sfrom S$869.90Min. 2 days
- Nippon Muki Low Pressure Loss Medium Performance Filter with Replaceable Filter Material RelfyBy developing a unique structure, we have achieved low pressure loss and long life. Disposal of filter media only. The frame can be used repeatedly. For general industrial air conditioning. As a pre-stage filter for HEPA filters.Operating Temperature (℃) 60 or less Operating humidity (% RH) 95 or lessfrom S$469.90Min. 25 days
- Sankyo Kuchou High Performance Dust Collection FilterA dust bag using a filter medium with high dust collection capacity (NBS 90%). It can be used for the taking mining series.Model Number TR-04-011 As ONE Part Number 2-5847-14from S$199.90Min. 2 days
- Nippon Muki Astron (Heat resistant performance filter)It can be used when a medium-performance filter is required in the high temperature range. Depending on the type, it can handle up to 500 ° C. Drying line. Clean oven.Operating humidity (% RH) 95 or lessfrom S$879.90Min. 2 days
- Nippon Muki Atmos heat resistant 180 ℃ (HEPA filter)A HEPA filter with a heat resistance of 180 ° C. It can be used when a HEPA filter is required in the high temperature range. Depending on the type, it can handle up to 500 ° C. Drying line. Clean oven.Pressure loss (Initial) 245Pa (Final) 490Pa Operating humidity (% RH) 95 or lessfrom S$1,399.00Min. 2 days
- Nippon Muki Atmos heat resistance 250 ℃ (HEPA filter)A HEPA filter with a heat resistance of 250 ° C. It can be used when a HEPA filter is required in the high temperature range. Depending on the type, it can handle up to 500 ° C. Drying line. Clean oven.Operating Temperature (℃) 250 ° C or less Operating humidity (% RH) 95 or lessfrom S$1,499.00Min. 2 days
- UES Activated carbon non-woven fabric filter UF-APN seriesA sheet-shaped deodorizing filter made by impregnating PET non-woven fabric with coconut shell activated carbon. It can be cut and used. * We do not deliver to private homes (detached houses / apartments).Material Polyester fiber, activated carbon Operating Temperature (℃) -10~80 As ONE Part Number 3-741-05 Pressure loss 80Pa (rated wind speed 1.0m / s)from S$1,999.00Min. 8 days
- Japan Vilene Company Eco AlphaThe removable type has reduced the volume and weight. Achieved reduction of halogen and formaldehyde and low VOC. air conditioner * A special mounting frame is required. Do not use it for anything other than air filtration.Operating Temperature (℃) 60 ° C or less Operating humidity (% RH) 98 or less (no condensation)from S$299.90Min. 3 days
- AS ONE Disc filter (PTFE membrane)A hydrophobic PTFE membrane filter with excellent chemical resistance. There is a type with a high-density PE (polyethylene) support for easy handling and a type without a support for filtration where PE (polyethylene) cannot be used.Material PTFE (fluororesin)Discontinued
- AS ONE Gas filter (wafer guard)Suitable for filtration of applied pressure feed line gas filtration and chemical N 2 · Air transport Purge in the semiconductor manufacturing device.Maximum Allowable Pressure (MPa) 0.41M maximum reverse pressure difference (MPa) 0.034MPaDiscontinued