All Category

Paint Strainers

Filters and filter paper are filters and paper for filtering paint. Used to remove paint debris and impurities. Filter sizes range from small ones that can be placed directly on the spray gun container to large ones that are just right for oil cans. You can also choose the mesh coarseness according to the viscosity of the paint. The materials range from disposable items using paper and nylon to reusable items made of plastic and stainless steel. The filter paper can be cut into the required size and used, so it is convenient when filtering a small amount of paint.
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction
  1. Micro Strainer (Extra-Fine, 100 Microns)
    BIG Micro Strainer (Extra-Fine, 100 Microns)
    Since the mesh gap is square, paint filtration is quick. Since there are two nylon mesh columns in the filtration part, the strainer does not fall into the cup even when the paint is put in quickly. Because it uses high-quality paper with elasticity, it is easy to use even after the second use.
    Type  Nylon  Dimensions, Diameter x Height H (Φmm x mm)Φ  115×85  Material  Paper, nylon (mesh part)  Mesh  100 microns  Mesh Size  # 250 or so 
    Rating:
    90%
    from S$22.99
    Min. 2 days
  2. Krinselter
    Feather Krinselter
    A back filter for dry painting booths. Due to the honeycomb structure, it is a product that enables a high holding amount while having a low pressure loss. Back filter that adsorbs excess paint during spray painting
    Width (mm)  500  Height (mm)  500 
    Rating:
    60%
    from S$35.99
    Min. 2 days
  3. Strainer
    MonotaRO Strainer
    * Do not use for anything other than its intended purpose.
    Material  (Main body)Paper, (Mesh part) Nylon  Dimensions, Diameter x Height H (Φmm x mm)Φ  115×85 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  4. Micro Strainer
    BIG Micro Strainer
    Since the mesh gap is square, paint filtration is quick. Since there are two nylon mesh columns in the filtration part, the strainer does not fall into the cup even when the paint is put in quickly. Because it uses high-quality paper with elasticity, it is easy to use even after the second use.
    Dimensions, Diameter x Height H (Φmm x mm)Φ  115×85  Type  Nylon  Material  Paper, nylon (mesh part) 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  5. Paint Booth Exhaust Filter IK Filter
    Ikeda Kanzai Paint Booth Exhaust Filter IK Filter
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Palm fruit fiber  Type  Primary exhaust 
    Rating:
    96%
    from S$9.29
    Min. 2 days
  6. Eco Mini Strainer
    BIC TOOL Eco Mini Strainer
    The point is the flat tip! (Patented) The paint runs well and there is no fluttering! There is no paint retention and it drops evenly. Residues with a high filtration rate can be clearly confirmed.
    Mesh Size  #100  Material  (Main body)Paper, (Mesh part) Nylon  Top Outer Diameter (Φmm)  115  Mesh  130 microns  Bottom Outer Diameter (Φmm)  31  Height (mm)  51  Type  Nylon 
    Rating:
    86%
    from S$21.99
    Min. 2 days
  7. Paper Paint Strainer, Miyoshino
    OHTSUKA BRUSH MFG. Paper Paint Strainer, Miyoshino
    Paper for straining paint.
    Material  Rayon 
    Rating:
    95%
    from S$22.99
    Min. 2 days
  8. Dispos filter
    YOTORIYAMA Dispos filter
    1) Low price: Efficient production method has realized a disposable plastic price. 2) Filtration time is fast and no paint remains: Since the fiber that does not absorb the paint is used, it can be filtered two or three times faster than the conventional filter. In addition, the structure of the ... Read More
    Material  (Body) Polypropylene, (Filter) Polyester  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$27.99
    Min. 2 days
  9. Sieve & Thru Strainer Set
    YOTORIYAMA Sieve & Thru Strainer Set
    Perfect size for oil cans (18L)
    Outer Dia. x Height H (Φmm x mm)  262×90  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    91%
    from S$8.79
    Min. 2 days
  10. Filtration holder
    YOTORIYAMA Filtration holder
    Material  (Holder) nylon, (net) polyester 
    Rating:
    93%
    from S$13.99
    Min. 2 days
  11. Nylon Mesh Sheet 10pcs
    Nippon Tokushu Fabric Nylon Mesh Sheet 10pcs
    The mesh accuracy is high, and the mesh can be selected according to the size of the paint particles, enabling stable filtration. The system for filtering relics of paint materials will be improved, leading to quality improvement. As it is a single fiber, it does not fluff and is a high quality e... Read More
    Rating:
    100%
    from S$13.99
    Min. 2 days
  12. Filtration net
    YOTORIYAMA Filtration net
    Ideal for large amounts of filtration. The filtration net is a disposable type. We can also handle custom-made nets.
    Material  (Holder) nylon, (net) polyester 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  13. Filter cloth
    YOSHIKAWA SANGYO Filter cloth
    Filters dust mixed in the paint. Stronger and harder to tear than stockings Has excellent elasticity.
    Size  7 cm x 4.3 m + x 2  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  14. Super super mini strainer
    BIC TOOL Super super mini strainer
    When transferring paint from the container to the cup
    Dimensions, Diameter x Height H (Φmm x mm)  115×84 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  15. Sieve & Toushi (Custom Size) Strainer Insert
    YOTORIYAMA Sieve & Toushi (Custom Size) Strainer Insert
    Perfect size for oil cans (18L)
    Bottom Dimensions (mm)  140  Width (mm)  262  Outer Dia. x Height H (Φmm x mm)  262×90  Height (mm)  90  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  16. Triangular Filter
    YOTORIYAMA Triangular Filter
    Can be washed and used repeatedly
    Bottom dimension (mm)  50 
    Rating:
    87%
    from S$6.99
    Min. 2 days
  17. New Large Strainer
    BIG New Large Strainer
    Since the mesh gap is square, paint filtration is quick. The shape is solid because there are two nylon mesh columns in the filtration part. It is easy to use even after the second use because it uses high quality paper with elasticity. The shape does not allow the paint to drip from the bottom o... Read More
    Dimensions, Diameter x Height H (Φmm x mm)Φ  155×110  Type  Nylon  Material  Paper, nylon (mesh part) 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  18. Marte paint strainer
    OHTSUKA BRUSH MFG. Marte paint strainer
    Simply put it in a 400mL upper cup such as PC-4 / 4S to filter paint dust. It's lightweight and doesn't bother you while working.
    RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Model  Iwata PC-4 ・ 4S 
    Rating:
    80%
    from S$10.99
    Min. 2 days
  19. Hatron paper
    OHTSUKA BRUSH MFG. Hatron paper
    Width (mm)  900  Length (m)  25 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  20. Paint Strainer
    Shinyu Shoji Paint Strainer
    The roughness of the eyes is made of nylon, which is finer than that made of cotton. There is no waste of paint because the filter is applied to the bottom so that the paint is completely filtered to the end.
    Mesh  190 microns  Type  Nylon  Material  (Mesh) nylon  Dimensions, Diameter x Height H (Φmm x mm)Φ  155×130  Mesh Size  #120 
    Rating:
    90%
    from S$46.99
    Min. 2 days
  21. New Yoshino Paper
    OHTSUKA BRUSH MFG. New Yoshino Paper
    Dimension (mm)  500×500 
    from S$29.99
    Min. 2 days
  22. GGS Small Strainer PS1000 Nylon Medium Eye
    GERSON GGS Small Strainer PS1000 Nylon Medium Eye
    We used coated paper to support water-based paints. Since it is not exclusively for water-based paints, you can use solvent-based paints with confidence as before.
    Mesh Size  100  Mesh  200μ  Dimensions, Diameter x Height H (Φmm x mm)Φ  About 120 × 75  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon  Type  Small 
    from S$22.99
    Min. 2 days
  23. KOWA disposable filter 100 mesh
    Industry Kowa KOWA disposable filter 100 mesh
    Rating:
    87%
    from S$0.93
    Min. 2 days
  24. Dispos filter
    YOTORIYAMA Dispos filter
    Material  (Body) Polypropylene, (Filter) Polyester  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  25. GGS Small Strainer PS1000 Nylon Fine
    GERSON GGS Small Strainer PS1000 Nylon Fine
    We used coated paper to support water-based paints. Since it is not exclusively for water-based paints, you can use solvent-based paints with confidence as before.
    Mesh Size  120  Mesh  150μ  Dimensions, Diameter x Height H (Φmm x mm)Φ  About 120 × 75  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Small  Material  Nylon 
    from S$22.99
    Min. 2 days
  26. Bulldog toning film
    OHTSUKA BRUSH MFG. Bulldog toning film
    A special material that does not allow air bubbles to enter, and is a film for painting color tone samples with a slight adhesive that can be attached to the body and peeled off quickly. With a thickness of 0.05 mm, the special surface treatment prevents the paint from peeling off, improving work... Read More
    Thickness (mm)  0.05  Dimension (mm)  110×160  Type  BDF-50  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    93%
    from S$33.99
    Min. 2 days
  27. GGS Small Strainer PS1000 Nylon Extra Fine
    GERSON GGS Small Strainer PS1000 Nylon Extra Fine
    We used coated paper to support water-based paints. Since it is not exclusively for water-based paints, you can use solvent-based paints with confidence as before.
    Mesh  125μ  Mesh Size  135  Dimensions, Diameter x Height H (Φmm x mm)Φ  About 120 × 75  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Small  Material  Nylon 
    Rating:
    80%
    from S$24.99
    Min. 2 days
  28. Paints kit Spare net for Ito
    OHTSUKA BRUSH MFG. Paints kit Spare net for Ito
    Paint skit Replacement net for Itto-kan. Paint strainer
    Net Mesh  (Φ) around # 100  Heat Resistance Temperature (℃)  -30~100  Dimension (mm)  170×260  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  For paint kit cans  Material  Polyester  Type  Spare net 
    from S$29.99
    Min. 2 days
  29. One-touch Filter
    YOTORIYAMA One-touch Filter
    Since the mounting pipe is softly processed around the free size lid hole, it expands when the pipe is inserted. Filter: For metallic: 100 mesh (gold) made of brass (510, 510A only), for solid: 120 mesh (silver) made of stainless steel
    Suitable Pipe Diameter (Φmm)  8-10mm (7.5mm lid), 10-12mm (9.5mm lid)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$29.99
    Min. 2 days
  30. Exhaust filter arrester pad
    PARKER ENGINEERING Exhaust filter arrester pad
    The special flameproof paper was originally cut into two types of mesh with different roughness, and nine sheets were spelled and combined in a pad shape to obtain the maximum collection efficiency. As synonymous with dry exhaust filters, it has a wide range of paint adaptability and is suitable ... Read More
    Wind Speed (m/s)  Pressure loss  29.4Pa(3mm.Aq)  Dimension (mm)  510×510  Dimensions, Width W x Length L x Thickness (mm)  510×510×26  Heat Resistance Temperature (℃)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Flame-proof paper  Specification  Flameproof  Type  Primary exhaust 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  31. Colored workshop
    Shinyu Shoji Colored workshop
    It is a coated paper type coated board that checks the hiding power and gloss and is useful for toning management. Since the undercoat color (Prasaf) is applied, the concealment is obvious. Since both the front and back surfaces are PP sheet processed, the finish is the same as when painted on th... Read More
    Dimensions (mm)  90×200 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  32. Triangular filter
    YOTORIYAMA Triangular filter
    Bottom dimension (mm)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$7.39
    Min. 2 days
  33. Shibubiki Yoshino Paper
    OHTSUKA BRUSH MFG. Shibubiki Yoshino Paper
    Dimension (mm)  245×475 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  34. Spare net for paints kit lowering can
    OHTSUKA BRUSH MFG. Spare net for paints kit lowering can
    A replacement net for paint skit cans.
    Heat Resistance Temperature (℃)  -30~100  Material  100% polyester  Dimensions, Diameter x Height H (Φmm x mm)Φ  195×43  Net Mesh  Around # 100 
    Rating:
    80%
    from S$38.99
    Min. 2 days
  35. Painted Strainer (Tea Strainer)
    OHTSUKA BRUSH MFG. Painted Strainer (Tea Strainer)
    Dimensions, Diameter x Height H (Φmm x mm)Φ  75×182  Type 
    Rating:
    80%
    from S$4.69
    Min. 2 days
  36. Sieve & Toushi
    YOTORIYAMA Sieve & Toushi
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 2 days
  37. Color match sheet
    OHTSUKA BRUSH MFG. Color match sheet
    A coating board for sample painting that is essential for toning. Made of magnetic synthetic rubber sheet, it can be safely attached or peeled off even on delicate metal-coated surfaces.
    Thickness t (mm)  0.8  Dimension (mm)  200×300  Type 
    from S$26.99
    Min. 2 days
  38. GGS paint strainer
    GERSON GGS paint strainer
    Dimensions, Diameter x Height H (Φmm x mm)Φ  115×90  Mesh Size  150μm  Type  Fine 
    from S$27.99
    Min. 2 days
  39. Special holder for bulldog toning film
    OHTSUKA BRUSH MFG. Special holder for bulldog toning film
    Lightweight resin holder that can confirm concealment (color stop)
    Dimension (mm)  100×300  Mass (g)  130  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$46.99
    Min. 5 days
  40. Paints kit set for lowering can
    OHTSUKA BRUSH MFG. Paints kit set for lowering can
    Simply place it in a can to filter the paint easily. * Lower cans are sold separately.
    Set Contents  1 frame, 50 spare nets  Dimensions, Diameter x Height H (Φmm x mm)Φ  195×43  Net Mesh  Around # 100  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$59.99
    Min. 3 days
View : Grid List
Filter

Items 1 - 40 of 75

Set Ascending Direction