All Category

Other Painting Related Supplies

A painting jig is an instrument that fixes an object when painting. An excellent paint jig is indispensable for precise painting. There are various parts such as frame parts that can freely construct the jig framework, wires used as beams, and hooks to hang what is to be painted. Caps for protecting the protruding parts of the device are made of silicon or polyvinyl chloride, and are characterized by abundant sizes. Masking seals and tapes that hide parts that you do not want to paint are mainly made of silicon glue that does not leave traces or self-bonding that does not use glue.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 205

Set Ascending Direction
  1. YK masking tape 1 roll POS
    YOSHIKAWA SANGYO YK masking tape 1 roll POS
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$0.74
    Min. 2 days
  2. Plastic stencil plate 46-piece alphanumeric set
    CH HANSON Plastic stencil plate 46-piece alphanumeric set
    Combine the English letters you want to write, paste them with tape, and spray from above to complete! And if you take advantage of this characteristic of "bending" and "bending", which is another characteristic of plastic, you can stencil even curved objects. The reason for i... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    40%
    from S$24.99
    Min. 2 days
  3. Conical Plug a (EPDM)
    Iwata Mfg. Conical Plug a (EPDM)
    Has excellent chemical resistance. It is cheaper than silicon plugs. It can also be used as masking during blasting.
    Rating:
    100%
    from S$2.19
    Min. 2 days
  4. Masking Seal (with Round / Split Release Liner)
    Iwata Mfg. Masking Seal (with Round / Split Release Liner)
    from S$0.76
    Min. 2 days
  5. Plug for screw
    Iwata Mfg. Plug for screw
    from S$6.49
    Min. 2 days
  6. Masking seal (with circle / mark / tab)
    Iwata Mfg. Masking seal (with circle / mark / tab)
    from S$1.39
    Min. 2 days
  7. Masking Seal (with Round / Split Release Liner)
    Iwata Mfg. Masking Seal (with Round / Split Release Liner)
    from S$73.99
    Min. 2 days
  8. Masking Seal (with Round / Split Release Liner)
    Iwata Mfg. Masking Seal (with Round / Split Release Liner)
    from S$0.76
    Min. 5 days
  9. Protection net tube
    Iwata Mfg. Protection net tube
    from S$1.39
    Min. 2 days
  10. Masking tape for building interior and curing
    Tesa Tape Masking tape for building interior and curing
    A masking tape that is easy to cut and has excellent versatility. For architectural interiors and curing. For a wide range of applications such as masking, fastening, closing, fixing, and packing lightweight items. It can be used for a wide range of purposes such as masking, fastening, closing, f... Read More
    Length (m)  50 
    from S$3.59
    Min. 2 days
  11. Conical plug (with irregularities)
    Iwata Mfg. Conical plug (with irregularities)
    from S$3.29
    Min. 2 days
  12. Masking tape
    Iwata Mfg. Masking tape
    Length (m)  66  Thickness (mm)  0.05  Material  (Film) Polyester, (Glue) Silicone  Heat Resistance Temperature (℃)  220 
    from S$19.99
    Min. 2 days
  13. Star tube
    Iwata Mfg. Star tube
    from S$6.99
    Min. 18 days
  14. Conical plug (for large diameter)
    Iwata Mfg. Conical plug (for large diameter)
    from S$3.89
    Min. 4 days
  15. Conical plug (with knob)
    Iwata Mfg. Conical plug (with knob)
    Heat Resistance Temperature (℃)  220  Hardness (Shore A)  About 55  Material  Silicon 
    from S$4.79
    Min. 2 days
  16. Cylindrical plug (hollow)
    Iwata Mfg. Cylindrical plug (hollow)
    from S$5.69
    Min. 2 days
  17. 61x52 (H) mm Painter's Pyramid (10)
    ESCO 61x52 (H) mm Painter's Pyramid (10)
    Esco Part No.  EA109NP 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  18. Stencil (spray plate)
    AI mark Stencil (spray plate)
    Thickness (mm) 
    from S$13.99
    Min. 2 days
  19. Conical plug EPDM
    Iwata Mfg. Conical plug EPDM
    Heat Resistance Temperature (℃)  150  Hardness (Shore A)  About 50-60  Material  EPDM ethylene propylene rubber 
    from S$5.69
    Min. 4 days
  20. Silicon tube
    Iwata Mfg. Silicon tube
    from S$6.39
    Min. 5 days
  21. Pull plug (solid)
    Iwata Mfg. Pull plug (solid)
    from S$4.79
    Min. 5 days
  22. Masking seal (with circle / mark / tab)
    Iwata Mfg. Masking seal (with circle / mark / tab)
    from S$139.90
    Min. 2 days
  23. Glass fiber tape (for board joints)
    Tesa Tape Glass fiber tape (for board joints)
    Tensile Strength  49N/cm  Length (m)  45  Base Material  Fiberglass  Adhesive Force  0.5N/cm  Mass (g)  163  Thickness (mm)  0.225  Trusco Part No.  479-3846  Width (mm)  50  Adhesive  Acrylic  Color  White  Elongation (%) 
    from S$12.99
    Min. 2 days
  24. Masking tape for building exterior and curing
    Tesa Tape Masking tape for building exterior and curing
    It does not easily remain after being left outdoors for 2 weeks, and has excellent adhesion to gentle curved surfaces. For building exterior and curing.
    Color  Blue  Length (m)  50 
    from S$5.69
    Min. 2 days
  25. Masking seal (square / marked)
    Iwata Mfg. Masking seal (square / marked)
    Material  [Film] Polyester, [Glue] Silicone glue  Heat Resistance Temperature (℃)  220 
    from S$1.09
    Min. 2 days
  26. Masking seal (with circle / mark / wrap tab)
    Iwata Mfg. Masking seal (with circle / mark / wrap tab)
    from S$3.69
    Min. 5 days
  27. Standard hook B1 type
    Iwata Mfg. Standard hook B1 type
    A hook used for hanging workpieces when painting.
    Type  B1 
    from S$6.79
    Min. 4 days
  28. Plug for screw
    Iwata Mfg. Plug for screw
    from S$269.90
    Min. 5 days
  29. Silicone sponge
    Iwata Mfg. Silicone sponge
    from S$3.69
    Min. 5 days
  30. Conical plug (with knob)
    Iwata Mfg. Conical plug (with knob)
    Heat Resistance Temperature (℃)  220  Hardness (Shore A)  About 55  Material  Silicon 
    from S$189.90
    Min. 4 days
  31. Cap (with lip and exhaust port)
    Iwata Mfg. Cap (with lip and exhaust port)
    from S$2.69
    Min. 5 days
  32. Conical plug (for small diameter)
    Iwata Mfg. Conical plug (for small diameter)
    from S$3.09
    Min. 5 days
  33. Pull plug (solid)
    Iwata Mfg. Pull plug (solid)
    from S$3.09
    Min. 5 days
  34. Washer pull plug
    Iwata Mfg. Washer pull plug
    from S$4.79
    Min. 5 days
  35. Conical plug B (EPDM)
    Iwata Mfg. Conical plug B (EPDM)
    Has excellent chemical resistance. It is cheaper than silicon plugs. Ideal for masking large diameter parts. It is hollow to fit the hole diameter flexibly.
    Dimension l1 (mm)  19  Dimension L (mm)  25.4 
    from S$3.29
    Min. 2 days
  36. Masking tape (for curves)
    Tesa Tape Masking tape (for curves)
    Thickness (mm)  0.375  Width (mm)  19  Length (m)  25  Tensile Strength  28N/cm  Adhesive Force  4.5N/cm  Trusco Part No.  479-3838  Elongation (%)  58  Heat Resistance  60℃  Mass (g)  94  Color  Beige  Base Material  Crepe paper  Adhesive  Rubber type 
    Rating:
    20%
    from S$12.99
    Min. 2 days
  37. Conical plug J (EPDM)
    Iwata Mfg. Conical plug J (EPDM)
    Has excellent chemical resistance. It is hollow to fit the hole diameter flexibly. It can also be used to prevent dust and dirt from entering the holes.
    from S$3.09
    Min. 4 days
  38. Washer pull plug
    Iwata Mfg. Washer pull plug
    from S$1.69
    Min. 3 days
  39. IM Spray plate stencil
    AI mark IM Spray plate stencil
    A stencil plate for spraying. Since it is a thin polypropylene plate, it can be used along a curved surface. Since the material is polypropylene, it is easy to process after use. For spraying plates in parking lots, etc.
    Thickness (mm)  Material  Polypropylene (PP) 
    from S$15.99
    Min. 2 days
  40. Conical plug EPDM
    Iwata Mfg. Conical plug EPDM
    Heat Resistance Temperature (℃)  150  Hardness (Shore A)  About 50-60  Material  EPDM ethylene propylene rubber 
    Rating:
    60%
    from S$139.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 205

Set Ascending Direction