All Category

Paint Curing Dryers

A drying heater is an instrument that dries the paint. Use when you want to quickly dry the painted surface. There is a large type that can dry a large area and a spot type that is used for fine parts, which can be selected according to the application. The large type is characterized by powerful and speedy drying by changing the angle of the irradiation panel and heater. There are spot types that can be held by hand and can be freely swung or can be attached to a dedicated stand.
View : Grid List
Filter

16 Item(s)

Set Ascending Direction
  1. Wide heater II
    Shinyu Shoji Wide heater II
    It is a model that pursues ease of use and safety by taking advantage of the features of the conventional wide heater. It is a kind design with a switch function with an integrated grip, a safety guard conforming to the PSE method, and a dedicated mesh guard. In addition, the warm air kit for wid... Read More
    Rated Power (W)  1000  Mass (g)  450  Current (A)  RoHS directive (corresponding to 10 substances)  Correspondence  Power Input (V)  Single phase 100 
    from S$449.90
    Min. 2 days
  2. Wide Heater Bulb
    Shinyu Shoji Wide Heater Bulb
    Amazing 1kW halogen lamp.
    Light Bulb (W)  1000  Voltage (V)  120  Length (mm)  124  Diameter (Φmm) 
    Rating:
    68%
    from S$87.99
    Min. 2 days
  3. Spot heater (SH-650 combined) bulb
    Shinyu Shoji Spot heater (SH-650 combined) bulb
    Suitable for  Spot heater 
    Rating:
    83%
    from S$66.99
    Min. 2 days
  4. Heat Max (II) bulb
    Shinyu Shoji Heat Max (II) bulb
    Suitable for  Heat Max II 
    from S$58.99
    Min. 2 days
  5. Turbo Ruffer Titanium Set
    Ozakikame Shoten Turbo Ruffer Titanium Set
    from S$589.90
    Min. 7 days
  6. Turbo rufer
    Ozakikame Shoten Turbo rufer
    from S$53.99
    Min. 7 days
  7. Oil tank stand for KO prominence burner
    Ozakikame Shoten Oil tank stand for KO prominence burner
    The oil tank stand for the KO prominence burner is a dedicated stand for the oil tank for the KO prominence burner, which is the original kerosene burner. It can also be folded.
    Top Plate Dimensions (mm)  390×390  Dimensions, Width W x Depth D x Height H (mm)  760×650×1070  Mass (kg)  About 11.5 
    from S$299.90
    Min. 5 days
  8. Oil tank for KO prominence burner
    Ozakikame Shoten Oil tank for KO prominence burner
    The oil tank for O prominence burner is the oil tank for KO prominence burner, which is the original kerosene burner. Depending on the type of asphalt burner, there is no dedicated part for putting oil, so use this oil tank. Is recommended * Hose sold separately.
    Dimensions, Diameter x Height H (Φmm x mm)  380×450  Capacity (L)  40  Mass (kg)  About 8 
    from S$369.90
    Min. 5 days
  9. KO Prominence Burner Hose
    Ozakikame Shoten KO Prominence Burner Hose
    Ozaki Kame Shoten original oil burner and prominence burner dedicated hose. There are 3 types of hoses, 3m, 1.5m and 1m. The only difference is the length.
    from S$49.99
    Min. 5 days
  10. Turbo Roofer V2 Set
    Ozakikame Shoten Turbo Roofer V2 Set
    Turbo Rufer V2 set is an original product of Ozaki Kame Shoten For each torch method such as asphalt waterproofing, cross armor method, BANKS method (asphalt sheet waterproofing) that is at the forefront of waterproofing work without using a high temperature melting pot! It is the most popular ... Read More
    from S$359.90
    Min. 2 days
  11. Turbo rufer exclusive case
    Ozakikame Shoten Turbo rufer exclusive case
    The turbo looper case is an original product of Ozaki Kame Shoten For each torch method such as asphalt waterproofing, cross armor method, BANKS method (asphalt sheet waterproofing) that is at the forefront of waterproofing work without using a high temperature melting pot!
    from S$69.99
    Min. 7 days
  12. Torch Trowel N for Turbo Roofer
    Ozakikame Shoten Torch Trowel N for Turbo Roofer
    Rating:
    80%
    from S$24.99
    Min. 7 days
  13. Seatron drytron near infrared dryer 13400
    3M Seatron drytron near infrared dryer 13400
    By generating near infrared rays using gas, partial drying is possible in a few minutes. As it is a handy type, it is ideal for spot repairs and light repairs. You can charge, preheat and work cordlessly with the included Drytron base. Reduces the drying time of putty, surfacer, and paint clear d... Read More
    Power Consumption (kW)  (Maximum) 0.5 / one minute from startup  Power Supply Voltage (V)  100  Cable Length (m)  Mass (kg)  2.5  Frequency (Hz)  50/60  Trusco Part No.  776-0531  Material  ABS resin 
    Discontinued
  14. Spot heater II
    Shinyu Shoji Spot heater II
    Ideal for heating and drying small parts. It is a handy type multi-purpose dryer that is active in a wide range of fields from vehicle-related to remodeling.
    Rated Power (W)  650  Mass (g)  420  Rated Voltage (V)  Single phase 100  Type  SH-650 
    Rating:
    90%
    Discontinued
  15. Wide heater
    Shinyu Shoji Wide heater
    Wide dry area !! Amazing 1kW halogen lamp used !! Drying time shortened !! Free swing! Since it is a sheet metal putty and poly putty, not only putties, but also pretreatment before painting, such as topcoat and undercoat, and early drying of blurred parts.
    Mass (g)  400  Power Input (V)  Single phase 100  Rated Power (W)  1000 
    Discontinued
  16. Heat Max II
    Shinyu Shoji Heat Max II
    Ideal for heating and drying small parts. It is a handy type multi-purpose dryer that is active in a wide range of fields from vehicle-related to remodeling.
    Rated Voltage (V)  Single phase 100  Mass (g)  420  Rated Power (W)  500 
    Discontinued
View : Grid List
Filter

16 Item(s)

Set Ascending Direction