All Category

Glue Spatulas

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Bond spatula
    YOTORIYAMA Bond spatula
    Dimension (mm)  150  Blade Width (mm)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    95%
    from S$2.19
    Min. 2 days
  2. Glue Spatula
    INOUE (Inouekougu) Glue Spatula
    It can be applied with a certain thickness with the notch on the tip of the spatula. For bonding walls, bran, cork tiles such as cloth and chemical shavings.
    Rating:
    100%
    from S$2.99
    Min. 2 days
  3. For PC polyverabond
    Asahipen For PC polyverabond
    Since it is made of polypropylene, it is difficult for the adhesive to adhere and it is easy to clean up. The jagged tip allows the adhesive to be spread almost evenly. For applying adhesive
    Mass (g)  30  Standard  75mm  Dimensions, Width W x Height H x Depth D (mm)  75×185×5  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    67%
    from S$4.69
    Min. 2 days
  4. Glue Spatula Non-Slip 3
    INOUE (Inouekougu) Glue Spatula Non-Slip 3
    It can be applied with a certain thickness with the notch on the tip of the spatula. For bonding walls, bran, cork tiles such as cloth and chemical shavings.
    Height (mm)  100  Groove Width (mm)  Material  Polypropylene 
    Rating:
    100%
    from S$3.89
    Min. 2 days
  5. PP bond spatula
    Industry Kowa PP bond spatula
    Ideal for base adjustment For applying adhesive caulking agent.
    Dimension (mm)  150  Blade Width (mm)  150  Trusco Part No.  806-5832  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Corrugated  Material  Polypropylene (PP) 
    from S$2.99
    Min. 2 days
  6. Floor spreader
    KYOKUTO (Kyokuto-Sanki) Floor spreader
    Rising processing at both ends prevents glue from escaping. An easy-to-grip grip. Application of floor glue and floor adhesive
    Height (mm)  155  Groove Width (mm)  Material  (Blade) Steel  Groove Depth (mm) 
    Rating:
    20%
    from S$24.99
    Min. 2 days
  7. Luxury round spreader
    KYOKUTO (Kyokuto-Sanki) Luxury round spreader
    The round shape with 90-degree rise at both ends makes it difficult to damage the wall during construction near the wall and makes it easy to carry glue.
    Thickness (mm)  145  Material  Hagane  Width (mm)  240 
    Rating:
    95%
    from S$24.99
    Min. 2 days
  8. Super Stained Spreader
    KYOKUTO (Kyokuto-Sanki) Super Stained Spreader
    An excellent spreader that is hard to wear and uses high-grade stainless steel made of the same material as putty vera.
    Material  Stainless steel 
    from S$27.99
    Min. 2 days
  9. Carpet spreader
    OHTSUKA BRUSH MFG. Carpet spreader
    Width (mm)  240  Overall Length (mm)  130  Specification  For glue 
    Rating:
    50%
    from S$14.99
    Min. 2 days
  10. Skirting board spreader
    KYOKUTO (Kyokuto-Sanki) Skirting board spreader
    It is a narrow and moderately flexible spreader. Suitable for gluing narrow parts such as timber.
    Tip Thickness (mm)  0.4  Material  Hagane 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  11. Plastic spreader
    KYOKUTO (Kyokuto-Sanki) Plastic spreader
    A very easy-to-use spreader made of polypropylene. There are grooves so that the widths are 95 mm and 55 mm, and if you cut with these grooves, you can also use it for lumber. It can be easily broken by hand and does not require much effort. * Color errors may occur.
    Tip Thickness (mm)  1.5  Height (mm)  130  Width (mm)  150  Material  Polypropylene 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  12. Baseboard glue spatula
    HIROSHIMA Baseboard glue spatula
    It is a lumber glue wrasse.
    Width (mm)  55 (tip)  Material (Tip)  Stainless steel 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  13. Glue spatula with non-slip 1.5
    INOUE (Inouekougu) Glue spatula with non-slip 1.5
    It can be applied with a certain thickness with the notch on the tip of the spatula. For bonding walls, bran, cork tiles such as cloth and chemical shavings.
    Groove Width (mm)  1.5  Height (mm)  100  Material  Polypropylene 
    from S$3.39
    Min. 2 days
  14. Glue spatula
    INOUE (Inouekougu) Glue spatula
    Ideal for bonding cloth walls, bran, cork tiles, etc. For various adhesive application work
    Blade Thickness (mm)  0.6  Blade Width (mm)  125  Overall Length (mm)  200  Mass (g)  28  Trusco Part No.  756-3477  Material  Polypropylene 
    from S$3.39
    Min. 2 days
  15. Stained spreader
    HIROSHIMA Stained spreader
    Uses high-grade stainless steel and has excellent wear resistance. Since it is machined, it is elastic and very easy to use.
    Height (mm)  150 
    Rating:
    100%
    from S$24.99
    Min. 6 days
  16. Haganes Spreader
    HIROSHIMA Haganes Spreader
    Since it uses a sword, it has elasticity.
    from S$21.99
    Min. 2 days
  17. Stain Spreader
    YAYOI CHEMICAL INDUSTRY Stain Spreader
    By widening the distance between the combs and narrowing the combs, an appropriate amount of application can be obtained when applying the peel-up adhesive when constructing tile carpets. The stainless steel blade prevents rust and has a moderate waist. * Adjust the amount of application by apply... Read More
    Dimension (mm)  240  Blade Width (mm)  240  Type  Rough  Material  Stainless spring 
    from S$29.99
    Min. 2 days
  18. Handy spreader stainless
    YAYOI CHEMICAL INDUSTRY Handy spreader stainless
    Since the cutting edge is polished using a stainless spring material that does not easily rust, there is a moderate amount of bending. 200mm is also a size suitable for scraping off the glue inside the can.
    Material  Stainless spring 
    from S$26.99
    Min. 8 days
  19. Super Stained Spreader II
    KYOKUTO (Kyokuto-Sanki) Super Stained Spreader II
    There is a moderate amount of bending due to the rising of both ends.
    Height (mm)  155  Material  Stainless steel 
    Rating:
    40%
    from S$27.99
    Min. 2 days
  20. Floor spreader stainless
    YAYOI CHEMICAL INDUSTRY Floor spreader stainless
    The upper part of the handle has an appropriate thickness, and the special shape makes it easy to grip. The stainless steel blade is resistant to rust and has moderate flexibility.
    Material  Stainless spring 
    from S$22.99
    Min. 8 days
  21. Replaceable blade glue spatula
    HIROSHIMA Replaceable blade glue spatula
    It is a replaceable blade type glue spatula. It is very economical because it can be exchanged one by one. In addition, the amount of adhesive applied can be adjusted according to the shape of the blade, so use it depending on the material and base.
    from S$29.99
    Min. 6 days
  22. 21cm blade (10 sheets)
    HIROSHIMA 21cm blade (10 sheets)
    If you attach kraft tape (packing tape) etc. to the front and back from the spare blade to the main body, you can easily replace the blade by peeling off the tape with the adhesive when it is attached. ..
    Blade Width (mm)  21 
    from S$43.99
    Min. 6 days
  23. Nori Bella
    INOUE (Inouekougu) Nori Bella
    Width (mm)  125  Overall Height (mm)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For glue 
    from S$3.29
    Min. 5 days
  24. Super Stained Spreader
    YAYOI CHEMICAL INDUSTRY Super Stained Spreader
    Since the cutting edge is further polished using a stainless spring material, it easily adapts to the unevenness of the base and can be applied evenly with little glue accumulation.
    Material  Stainless spring 
    from S$24.99
    Min. 8 days
  25. Plastic glue spatula
    HIROSHIMA Plastic glue spatula
    Since it uses PP resin, it has excellent durability, is inexpensive, and is economical. You can cut it to your favorite size with scissors or a cutter.
    Thickness (mm)  1.3 (tip)  Width (mm)  150 
    from S$13.99
    Min. 6 days
  26. Stainless baseboard spreader
    YAYOI CHEMICAL INDUSTRY Stainless baseboard spreader
    Since it uses high-grade stainless spring steel with a thickness of 0.4 mm, it has a moderate amount of bending. Uses an easy-to-grip wooden handle.
    Material (Handle)  Plywood (about 9mm thick)  Material (Blade)  Stainless steel 
    from S$15.99
    Min. 5 days
  27. Floor spreader
    KYOKUTO (Kyokuto-Sanki) Floor spreader
    Both ends rising process prevents glue from escaping.
    Tip Thickness (mm)  0.4  Height (mm)  155  Material  Hagane 
    from S$24.99
    Min. 5 days
  28. Marte multi-finish spatula RE paste width
    OHTSUKA BRUSH MFG. Marte multi-finish spatula RE paste width
    Thickness (mm)  10  Blade Width (mm)  35 (Glued surface)  Dimension (mm)  35 (Glued surface)  Size (mm)  50×300  Adhesive  Acrylic adhesive  Material  Polyethylene, EVA 
    from S$8.69
    Min. 5 days
  29. Spare blade type glue spatula with angle
    HIROSHIMA Spare blade type glue spatula with angle
    It is a replaceable blade type glue spatula. It is economical because it can be exchanged one by one. In addition, the amount of adhesive applied can be adjusted according to the shape of the blade, so use it depending on the material and base. With an angle.
    from S$27.99
    Min. 6 days
  30. Spare blade type spreader small spare blade
    YAYOI CHEMICAL INDUSTRY Spare blade type spreader small spare blade
    A floor adhesive spreader with removable blades. Spare blade A1 is recommended for vinyl floor tiles, A2 is recommended for long sheets, and B1 is recommended for long sheets with strong habit. The spare blade can be used on both sides, so it is economical.
    Dimension (mm)  210  Blade Width (mm)  210 
    from S$33.99
    Min. 5 days
  31. Haganes Spreader
    YAYOI CHEMICAL INDUSTRY Haganes Spreader
    The 0.6 mm thick Hagane blade, which has good flexibility, is partially polished leaving the vicinity of the tip, so it fits well on the unevenness of the base and at the same time ensures the durability of the cutting edge.
    Thickness (mm)  0.6  Material  Hagane 
    from S$17.99
    Min. 8 days
  32. Carpet spreader
    YAYOI CHEMICAL INDUSTRY Carpet spreader
    from S$11.99
    Min. 6 days
  33. Soft spreader
    YAYOI CHEMICAL INDUSTRY Soft spreader
    Since the blade has a moderate amount of bending, the cutting edge will adapt to the unevenness of the base when applying floor glue.
    Material  Hagane  Blade Width (mm)  240 
    from S$19.99
    Min. 5 days
  34. Spare blade type baseboard glue spatula 55
    HIROSHIMA Spare blade type baseboard glue spatula 55
    It is a replaceable blade type lumber glue spatula. It has a width of 55 mm. The blade is used by sticking it with tape. * Blade is not included.
    Blade Width (mm)  55 
    from S$11.99
    Min. 6 days
  35. Marute multi finish spatula width
    OHTSUKA BRUSH MFG. Marute multi finish spatula width
    Thickness (mm)  10  Blade Width (mm)  50 (Glued surface)  Dimension (mm)  50 (Glued surface)  Size (mm)  50×300  Adhesive  Acrylic adhesive  Material  Polyethylene, EVA 
    from S$8.69
    Min. 5 days
  36. Soft spreader
    HIROSHIMA Soft spreader
    The adhesive can be applied evenly to the floor. Please use it to push the carpet.
    Dimension (mm)  240  Blade Width (mm)  240  Material  Iron 
    from S$24.99
    Min. 6 days
  37. Spare blade type spreader large spare blade
    YAYOI CHEMICAL INDUSTRY Spare blade type spreader large spare blade
    A floor adhesive spreader with removable blades. Spare blade A1 is recommended for vinyl floor tiles, A2 is recommended for long sheets, and B1 is recommended for long sheets with strong habit. The spare blade can be used on both sides, so it is economical.
    Dimension (mm)  280  Blade Width (mm)  280 
    from S$38.99
    Min. 5 days
  38. Spare blade type baseboard paste blade 55mm B1
    HIROSHIMA Spare blade type baseboard paste blade 55mm B1
    Blade Width (mm)  55 
    from S$15.99
    Min. 6 days
  39. PP glue spatula
    INOUE (Inouekougu) PP glue spatula
    Overall Length (mm)  130  Width (mm)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  For glue 
    from S$6.19
    Min. 7 days
  40. KO long sheet bond spatula
    Ozakikame Shoten KO long sheet bond spatula
    KO Long Sheet Bond Spatula Ripe, has the handle part hurt with Bond Spatula (metal), or has it been left on the ground in the hot summer sun and became hot and can no longer be touched? Created a reusable steel blade by creating a serrated blade on the tip. By all means for the construction of lo... Read More
    Type  Ripe 
    from S$16.99
    Min. 7 days
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction