All Category

Plastic Spatulas

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 103

Set Ascending Direction
  1. Plastic Spatula
    YOTORIYAMA Plastic Spatula
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal 
    Rating:
    85%
    from S$1.89
    Min. 2 days
  2. Del Lihera (for plating)
    OHTSUKA BRUSH MFG. Del Lihera (for plating)
    A supple and soft sheet metal-painted base spatula that can handle the delicate curves of vehicles. Solvent resistant, soft and supple waist.
    Material  polyamide 
    Rating:
    96%
    from S$1.89
    Min. 2 days
  3. Peeling spatula R
    INOUE (Inouekougu) Peeling spatula R
    A spatula that removes posters, stickers, films, etc. Made of plastic, it is not easily scratched.
    Trusco Part No.  756-3264  Width (mm)  40  Material  Polyacetal resin  Height (mm)  150  Mass (g)  16 
    Rating:
    90%
    from S$2.99
    Min. 2 days
  4. Resin spatula
    Industry Kowa Resin spatula
    Work can be done efficiently depending on the delicate degree of bending. Application of caulking material, peeling, etc.
    Blade Length (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    77%
    from S$2.39
    Min. 2 days
  5. Jiraco spatula (for construction and industry)
    OHTSUKA BRUSH MFG. Jiraco spatula (for construction and industry)
    Made of plastic with excellent water resistance. It is a little firm and has excellent solvent resistance.
    Material  Polyacetal 
    Rating:
    89%
    from S$1.89
    Min. 2 days
  6. Multipurpose Plastic Spatula
    INOUE (Inouekougu) Multipurpose Plastic Spatula
    A spatula suitable for various spatula work. Putty filling, gluing, sticker peeling, dirt removal, etc.
    Blade Thickness (mm)  0.3  Overall Length (mm)  163  Material  Polyacetal 
    Rating:
    93%
    from S$1.89
    Min. 2 days
  7. Diracohera
    INOUE (Inouekougu) Diracohera
    A polyacetal resin spatula with excellent chemical resistance. Although it is a hard spatula, the tip of the spatula has a moderate amount of elasticity. Suitable for construction and vehicles. If the tip is worn after use, polish it with sandpaper before use. It can be used for multiple purposes... Read More
    Material  Polyacetal 
    Rating:
    89%
    from S$1.19
    Min. 2 days
  8. YK Blue Bella Soft
    YOSHIKAWA SANGYO YK Blue Bella Soft
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Soft 
    Rating:
    80%
    from S$2.99
    Min. 2 days
  9. Skirting spatula
    INOUE (Inouekougu) Skirting spatula
    It is a spatula that fits the size of the purse and allows smooth adhesion between the purse and the wall surface. Made of plastic, work efficiency is improved by selecting and using a spatula that matches the size of the purse from the three sizes. In addition, because it is knurled, it can be g... Read More
    Material  Polyacetal  Height (mm)  195 
    Rating:
    90%
    from S$3.29
    Min. 2 days
  10. Plastic spatula purple
    INOUE (Inouekougu) Plastic spatula purple
    A polypropylene resin spatula that is slightly harder than the Delri spatula.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    100%
    from S$0.96
    Min. 2 days
  11. Diracohera
    INOUE (Inouekougu) Diracohera
    A polyacetal resin spatula with excellent chemical resistance. Although it is a hard spatula, the tip of the spatula has a moderate amount of elasticity. Suitable for construction and vehicles. If the tip is worn after use, polish it with sandpaper before use. It can be used for multiple purposes... Read More
    Material  Polyacetal 
    Rating:
    100%
    from S$2.79
    Min. 2 days
  12. Smooth spatula
    INOUE (Inouekougu) Smooth spatula
    A polypropylene resin spatula that is slightly harder than the Delri spatula. If the tip wears during use, polish it with sandpaper before use.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    85%
    from S$2.19
    Min. 2 days
  13. Y Spatula
    INOUE (Inouekougu) Y Spatula
    A small and long spatula that is ideal for applying putty such as nail holes.
    Width (mm)  15  Material  Polyacetal  Height (mm)  85 
    from S$6.19
    Min. 2 days
  14. YK White Bella Hard
    YOSHIKAWA SANGYO YK White Bella Hard
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Hard  Material  Polyacetal resin (POM) 
    Rating:
    80%
    from S$3.89
    Min. 2 days
  15. Rubber Spatula
    INOUE (Inouekougu) Rubber Spatula
    It looks and feels like rubber, but it's a plastic spatula. It has better durability and solvent resistance than rubber spatula, and has moderate elasticity at the tip of the spatula. For scraping and removing dirt from sticky paint on putty, tile joints, containers, machines, tools, etc.
    Material  Elastomer  Height (mm)  164 
    Rating:
    93%
    from S$3.39
    Min. 2 days
  16. Del lihera
    INOUE (Inouekougu) Del lihera
    A spatula made of polyamide resin that is soft and supple. It can also handle the delicate curves of the vehicle. A spatula with excellent chemical resistance. If the tip is worn, polish it with sandpaper before use. For sheet metal. Film pasted.
    Material  polyamide 
    Rating:
    85%
    from S$1.29
    Min. 2 days
  17. PP Plastic Spatula
    Industry Kowa PP Plastic Spatula
    Flat type resin spatula For application of fillers, etc. Base adjustment.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene (PP) 
    Rating:
    30%
    from S$2.79
    Min. 2 days
  18. Spatula for construction / industrial white
    Handy Crown Spatula for construction / industrial white
    For glue, putty, film tension, dirt removal, etc.
    Length (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyacetal 
    Rating:
    100%
    from S$2.69
    Min. 2 days
  19. Del lihera with non-slip
    INOUE (Inouekougu) Del lihera with non-slip
    A base spatula for sheet metal with a soft and supple waist. It can also handle the delicate curves of the vehicle. It also has excellent chemical resistance. If the tip wears during use, polish it with sandpaper before use. Car film pasting etc.
    Material  polyamide  Height (mm)  100 
    from S$4.49
    Min. 2 days
  20. Dimple Spatula White
    OHTSUKA BRUSH MFG. Dimple Spatula White
    A thick and easy-to-grip grip and a finger pad (dimple) that is easy to apply force and does not get tired easily. It has self-oil activity and has excellent wear resistance. It has high fatigue resistance and excellent solvent resistance. For building / wall covering sheet metal
    Overall Height (mm)  200  Material  Polyacetal resin  Specification  Stiff  Color  White 
    from S$2.69
    Min. 2 days
  21. Plastic Spatula with Serrated Edge Purple
    INOUE (Inouekougu) Plastic Spatula with Serrated Edge Purple
    A polypropylene resin spatula that is slightly harder than the Delri spatula. Since it has a knurl on one side, the flat one can be used for putty, and the knurled one can be used for applying adhesive.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$0.98
    Min. 2 days
  22. Smooth spatula white
    INOUE (Inouekougu) Smooth spatula white
    A polypropylene resin spatula that is slightly harder than the Delri spatula. If the tip wears during use, polish it with sandpaper before use.
    Height (mm)  125  Width (mm)  150  Mass (g)  36  Material  Polypropylene 
    from S$3.99
    Min. 2 days
  23. Small Spatula
    INOUE (Inouekougu) Small Spatula
    A very small spatula that is ideal for applying putty such as nail holes.
    Width (mm)  10・20  Height (mm)  60  Material  Polyacetal 
    Rating:
    100%
    from S$4.99
    Min. 2 days
  24. 3-piece plastic patties knife
    ESCO 3-piece plastic patties knife
    Overall Length (mm)  175  Blade Thickness (mm)  2 (tip)  Esco Part No.  EA579AD 
    Rating:
    80%
    from S$8.79
    Min. 2 days
  25. Plastic square spatula
    HIROSHIMA Plastic square spatula
    Width x Length (mm)  20×270 
    from S$3.89
    Min. 2 days
  26. Stainless peeler spatula R
    INOUE (Inouekougu) Stainless peeler spatula R
    The stainless steel cutting edge is aligned with the plastic part of the body. The dirt can be removed by leveling it with the dirt surface. The target surface is not easily damaged and can be removed.
    Blade Thickness (mm)  0.2  Material (Main Unit)  Polyacetal  Material (Blade)  Stainless steel 
    from S$4.99
    Min. 2 days
  27. Dimple spatula blue
    OHTSUKA BRUSH MFG. Dimple spatula blue
    A thick and easy-to-grip grip and a finger pad (dimple) that is easy to apply force and does not get tired easily. Has excellent heat resistance and solvent resistance. It is highly flexible and resistant to bending and impact.
    Color  Blue  Material  Polyamide resin  Specification  Soft 
    from S$2.69
    Min. 2 days
  28. PP spatula white
    Handy Crown PP spatula white
    Please use it for gluing, putting, filling material, removing dirt, repairing cracks, pasting film, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    70%
    from S$4.39
    Min. 2 days
  29. HC vehicle, sheet metal spatula
    Handy Crown HC vehicle, sheet metal spatula
    A spatula with a soft and supple waist. Corresponds to the delicate curve of the vehicle.
    Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.39
    Min. 2 days
  30. Spatula soft for new putty finishing
    Handy Crown Spatula soft for new putty finishing
    100% recycled PP is used as an environmental measure for glue and putty.
    Length (mm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.19
    Min. 2 days
  31. Skirting spatula set
    YAYOI CHEMICAL INDUSTRY Skirting spatula set
    It fits perfectly with the size of the timber, so you don't have to worry about the glue sticking out or running out. It is a light plastic spatula and has knurls, so it can be glued evenly.
    Set Contents  55mm、70mm、95mm  Tip Thickness (mm) 
    from S$11.99
    Min. 2 days
  32. Resin spatula
    Industry Kowa Resin spatula
    With moderate hardness, it is ideal for peeling stickers and caulking.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.79
    Min. 2 days
  33. Peel off spatula
    INOUE (Inouekougu) Peel off spatula
    Since the tip of the spatula is thin, it is easy to put it in the gap of the object and it can be peeled off cleanly. Poster, sticker, film, etc.
    Overall Length (mm)  152  Blade Thickness (mm)  0.3  Blade Width (mm)  65  Trusco Part No.  756-3272  Material  Polyacetal 
    from S$3.39
    Min. 2 days
  34. Calton Hera
    INOUE (Inouekougu) Calton Hera
    A spatula used for cartonnage production and paper work. It is more flexible than ordinary plastic, and the surface of the spatula has excellent fluidity. It is easy to work because it does not easily damage the object.
    Height (mm)  170  Width (mm)  19  Thickness (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyurethane 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  35. Craft spatula
    TAMIYA Craft spatula
    A spatula made of polyacetal resin with excellent water resistance and chemical resistance. The shape is ideal for agitating and serving scene texture paint. Of course, it can also be widely used for serving epoxy adhesives and various putties. For scene painting
    Width (mm)  20  Material  Polyacetal resin 
    from S$2.19
    Min. 2 days
  36. Wall material finish spatula smoothy
    Fujiwara chemical Wall material finish spatula smoothy
    You can finish the plaster wall smoothly.
    Dimensions (Width W x Height H) (mm)  175×110  Blade Width (mm)  230  Dimensions, Width W x Length L x Thickness (mm)  W125mm×H230mm×D12mm 
    from S$10.99
    Min. 2 days
  37. Skirting spatula set
    INOUE (Inouekougu) Skirting spatula set
    The lumber spatula set is a set of lumber spatulas that can be used according to the construction site.
    Width (mm)  55・70・95  Material  Polyacetal 
    from S$9.59
    Min. 2 days
  38. Plastic spatula white
    BIGMAN Plastic spatula white
    Easy-to-use hand-type glue spatula
    Mass (g)  32 
    from S$4.49
    Min. 2 days
  39. Duracohera
    YAYOI CHEMICAL INDUSTRY Duracohera
    Made of polyacetal resin, there is no need to worry about rust, it is easy to handle and maintain. Please use for putty processing and putty kneading in narrow or thin parts.
    Material  Polyacetal 
    Rating:
    100%
    from S$2.99
    Min. 5 days
  40. PC polyvera
    Asahipen PC polyvera
    Fill the painted surface with putty for scratches and cracks
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.59
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 103

Set Ascending Direction