All Category

Scrapers (Kelen Bar)

View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction
  1. Stainless Steel Scraper (Color Pipe Handle)
    Ohsho (Susa Seisakusho) Stainless Steel Scraper (Color Pipe Handle)
    It is resistant to rust and is suitable for interior work and work on the sea side. The blade is made of domestic high-grade stainless steel and the handle is color-coated.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    97%
    from S$27.99
    Min. 2 days
  2. Pipe keren rod
    Mokuba Pipe keren rod
    It is a single-edged design. Comes with a rubber grip.
    Overall Length (mm)  1000  Blade Width (mm)  95  Mass (g)  760 
    Rating:
    93%
    from S$36.99
    Min. 2 days
  3. Scraper Kelen Bar
    Tombo Industry Scraper Kelen Bar
    The hardened cutting edge is ideal for cleaning work. For rust removal and cleaning work.
    Trusco Part No.  411-5619  Blade Width (mm)  85  Overall Length (mm)  960  Material  Cutting edge: Steel, Handle: Wood  Mass (kg) 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  4. With cemented carbide grip for carbide spatter removal
    DOGYU With cemented carbide grip for carbide spatter removal
    Carefully selected carbide blades with excellent wear resistance suitable for cleaning work. Since the base body that receives carbide is a forged product, it has excellent durability. The main body is extremely light due to the adoption of a high tension pipe shaft, and is designed so that it do... Read More
    Overall Length (mm)  365 
    Rating:
    95%
    from S$39.99
    Min. 2 days
  5. Minikelen
    Mokuba Minikelen
    Powerful with total heat treatment. It has a sharp single-edged blade, making it easy to use for chipping and peeling work. Ideal for spot welding peeling, sheet metal work, P tile peeling work, etc.
    Rating:
    87%
    from S$15.99
    Min. 2 days
  6. Carbide blade
    OHTSUKA BRUSH MFG. Carbide blade
    A cutting tool with a carbide blade that demonstrates powerful power for stubborn rust removal.
    Overall Length (mm)  260 
    Rating:
    80%
    from S$39.99
    Min. 2 days
  7. Slot chisel
    Mokuba Slot chisel
    Using special alloy steel (chrome / vanadium boron steel), it has excellent wear resistance and impact resistance, and the entire chisel is designed to be thin, so it demonstrates sharp sharpness for chipping and cutting work. It can be used continuously by polishing the cutting edge. For removin... Read More
    Rating:
    85%
    from S$26.99
    Min. 2 days
  8. S type pipe keren rod
    Million S type pipe keren rod
    Lightweight and with a non-slip grip, the blade is angled for easy work. Dropping earthen walls, dismantling ceilings, etc.
    Mass (g)  1100  Blade Width (mm)  95  Dimension (mm)  95 x 1500 
    Rating:
    93%
    from S$43.99
    Min. 2 days
  9. Long Handle Carbide Blade Scraper
    OHTSUKA BRUSH MFG. Long Handle Carbide Blade Scraper
    A cutting tool with a carbide blade that demonstrates powerful power for stubborn rust removal.
    Rating:
    95%
    from S$56.99
    Min. 2 days
  10. Keren Stick (Pipe Handle)
    Ohsho (Susa Seisakusho) Keren Stick (Pipe Handle)
    It is a versatile tool that can be used for removing rust and removing concrete slag, such as wall bumps.
    Cutting Blade Length (mm)  110  Blade Width (mm)  95  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$15.99
    Min. 2 days
  11. Carbide blade keren rod heavy type
    DOGYU Carbide blade keren rod heavy type
    Compared to the conventional carbide blade keren rod, its own weight is about 1.8 times heavier, making it easier to apply a downward load. Powerful cleaning work is possible due to the weight.
    Overall Length (mm)  About 375 
    from S$44.99
    Min. 2 days
  12. Cut Keren
    Mokuba Cut Keren
    It is a single-edged design. A large head that is easy to hit. For peeling work such as P-tiles and cushion floors. For welding spuck removal work. For interior work and repair work.
    from S$19.99
    Min. 2 days
  13. DOGYU Carbide blade short rod 30mm
    DOGYU DOGYU Carbide blade short rod 30mm
    Blade Thickness (mm)  4.5  Material (Tip)  SC material  Material (shaft)  Quenched pipe  Material (Grip)  Natural rubber  Trusco Part No.  471-5501  Blade Width (mm)  30  Material (Blade)  Carbide  Overall Length (mm)  290 
    from S$35.99
    Min. 2 days
  14. Carbide Hagers
    Mokuba Carbide Hagers
    Uses a cemented carbide blade that is extremely resistant to wear, and a sharp blade lasts for a long time. Ideal for paint scraping and scraper work. It can also be used for peeling work such as tiles.
    from S$44.99
    Min. 2 days
  15. Long Handle Paint Scraper
    OHTSUKA BRUSH MFG. Long Handle Paint Scraper
    For heavy work
    Width (mm)  90  Overall Length (mm)  1050 
    from S$29.99
    Min. 2 days
  16. Carbide sharpened rod
    OHTSUKA BRUSH MFG. Carbide sharpened rod
    A cutting tool with a carbide blade that demonstrates powerful power for stubborn rust removal.
    Overall Length (mm)  225  Type  Firewood L type  Width (mm)  7・30 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  17. HS Sikarap
    Asaka Industrial HS Sikarap
    Quenching process Work to scrape off dirt such as gum adhering to the floor Mortar peeling work of control panel for building formwork
    from S$21.99
    Min. 2 days
  18. Carbide blade
    DOGYU Carbide blade
    Forged products are used for the carbide connection and it is tough. By adopting a rubber grip, it is hard to slip and easy to hold. We manufacture the highest quality products under the guidance of professional welding technicians and rust preventive paint / spray technicians.
    Overall Length (mm)  About 375 
    from S$49.99
    Min. 2 days
  19. Pipe Handle Wound Stick
    MIYATANI Pipe Handle Wound Stick
    It is a scraping stick with a pipe handle. Since it has a pipe pattern, it can be used tough. It can also be used for scraping work such as mixers. For scraping work and cleaning of mixers, etc.
    Tip width (mm)  100  Overall Length (mm)  1000  Material  Iron 
    from S$16.99
    Min. 6 days
  20. Steel pipe Kerenbo (with holes)
    Kaneko Sougyo Steel pipe Kerenbo (with holes)
    It can be used for general peeling work. It is a compact type.
    Overall Length (mm)  510  Blade Width (mm)  86  Size  Material  Steel pattern 
    from S$14.99
    Min. 2 days
  21. Panel control brush
    No Brand Panel control brush
    A panel computer brush with a total length of 900 mm. The scraper and wire brush are integrated. Scrape off the mortar on the control panel.
    Overall Length (mm)  900 
    from S$24.99
    Min. 3 days
  22. All steel Kerenbo
    Kaneko Sougyo All steel Kerenbo
    It can be used for general peeling work. It is a compact type.
    Handle Length (mm)  450  Size 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  23. Minikelen 100
    Mokuba Minikelen 100
    Powerful with total heat treatment. It is thin and lightweight and has excellent bite. Wide blade width 101 mm. Ideal for scraper work, chipping work for boards and wood, and peeling work for P tiles, etc.
    Dimension (mm)  100×250  Mass (g)  430 
    from S$29.99
    Min. 2 days
  24. Super paint peeling
    OHTSUKA BRUSH MFG. Super paint peeling
    For heavy work
    Width (mm)  100  Overall Length (mm)  1000 
    from S$39.99
    Min. 5 days
  25. Stainless compact keren
    Ohsho (Susa Seisakusho) Stainless compact keren
    Polished TW finish of stainless steel SUS420J2
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 5 days
  26. 95mm / 1500mm Keren Rod (Pipe Handle / 3pcs)
    ESCO 95mm / 1500mm Keren Rod (Pipe Handle / 3pcs)
    Esco Part No.  EA524LB-150A 
    from S$139.90
    Min. 4 days
  27. Carbide blade keren rod fine chisel R type
    OHTSUKA BRUSH MFG. Carbide blade keren rod fine chisel R type
    A cutting tool with a carbide blade that demonstrates powerful power for stubborn rust removal.
    Type  Fine chisel R type  Width (mm)  15  Overall Length (mm)  285 
    from S$56.99
    Min. 5 days
  28. Tungaloy keren rod
    YOSHIKAWA SANGYO Tungaloy keren rod
    RoHS directive (corresponding to 10 substances)  Correspondence  Color  Yellow 
    from S$44.99
    Min. 6 days
  29. 95mm / 1000mm Keren Rod (Pipe Handle / 4)
    ESCO 95mm / 1000mm Keren Rod (Pipe Handle / 4)
    Esco Part No.  EA524LB-12A 
    from S$99.90
    Min. 4 days
  30. Patkelen
    KYOKUTO (Kyokuto-Sanki) Patkelen
    It is a putty keren with a dust catcher that prevents dust from scattering during cleaning. The cutting edge is R-processed so as not to damage the object.
    Width W x Overall Length (mm)  153×255  Thickness (mm)  (Blade) 0.6 
    from S$39.99
    Min. 5 days
  31. For needle keren rod  Replacement core
    DOGYU For needle keren rod Replacement core
    [Ideal for removing "spatter" and "slag" in welding and removing "coating film" and "rust" in painting!] Clean with a manual needle without using air or electricity. For removing "spatter", "slag", "rust" and "painting&quo... Read More
    Overall Length (mm)  About 180  Diameter (Φmm)  Needle: about 2 
    from S$58.99
    Min. 4 days
  32. Panel brush
    KINZO PROLINE Panel brush
    Suitable for removing rust and removing deposits.
    Head Length (mm)  100  Overall Length (mm)  1285  Head thickness (mm)  2.1  Wire Rope Diameter (Φmm)  Head Width (mm)  80  Shape  Handle: Round 
    from S$33.99
    Min. 6 days
  33. Pipe Handle Formwork Separator Remover
    Hashiken Pipe Handle Formwork Separator Remover
    A convenient tool for removing sepa from the holes in the formwork! The needle at the tip is thin, making it easy to grab the sepa. With holes and hanging brackets for attaching the fall prevention cord! * Since it is a fixed type, the needle cannot be changed.
    Mass (g)  About 200  Overall Length (mm)  About 325  Size  SSG-180 
    from S$29.99
    Min. 4 days
  34. 50x375mm  Carbide stick
    ESCO 50x375mm Carbide stick
    Overall Length (mm)  375  Blade Width (mm)  50  Material  Carbon tool steel 
    from S$56.99
    Min. 5 days
  35. Aluminum Carbide Blade Keren Rod Long
    DOGYU Aluminum Carbide Blade Keren Rod Long
    Ideal for use while standing on a long shaft. Lightweight with an aluminum shaft. The large end grip makes it easy to push and reduces the strain on your hands. Ideal for welding spatter, slag removal, paint film, and rust removal.
    from S$99.90
    Min. 2 days
  36. Flexible Scraper SKERO
    OHTSUKA BRUSH MFG. Flexible Scraper SKERO
    Uses a flexible wire blade that fits perfectly on curved surfaces such as pipes. Therefore, it is also useful for removing floating coating films, floating rust, welding slag, and spatter. Since it is a NEW skeleton that can be transformed freely, it is also effective for rough cutting of flat co... Read More
    Mass (g)  108  Overall Length (mm)  190  RoHS directive (corresponding to 10 substances)  Correspondence  Width (mm)  Wire part: 26  Length (mm)  Wire part: 78 
    Rating:
    93%
    from S$19.99
    Min. 2 days
  37. ST chisel
    YAYOI CHEMICAL INDUSTRY ST chisel
    Since it can be used by hitting it with a hammer, it is ideal for peeling flooring materials in narrow spaces. Since the handle has rubber, it is not slippery and easy to use.
    Overall Length (mm)  205 
    from S$22.99
    Min. 5 days
  38. 30x290mm  Carbide stick
    ESCO 30x290mm Carbide stick
    Overall Length (mm)  290  Blade Width (mm)  30  Material  Carbon tool steel 
    from S$47.99
    Min. 5 days
  39. 75x375mm  Carbide stick
    ESCO 75x375mm Carbide stick
    Overall Length (mm)  375  Blade Width (mm)  75  Material  Carbon tool steel 
    from S$74.99
    Min. 5 days
  40. Needle Keren stick
    DOGYU Needle Keren stick
    You can clean with a manual needle without using air or electricity. It can be used to remove spatter, slag, rust, and paint. Ideal for uneven areas, curved surfaces, bolts, and around rivets. The tip needle is replaceable. Ideal for welding spatter, slag removal, paint film, and rust removal.
    Trusco Part No.  215-4361  Overall Length (mm)  350  Mass (g)  720 
    from S$219.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 61

Set Ascending Direction