All Category

Scrapers

A scraper is a tool used for painting mainly at the interior construction site. Also called spatula or iron. By using a scraper, the surface can be cut and flattened. The standard shape is that the handle is thin enough to be grasped with one hand and widened toward the tip of the tip. There are stainless steel and silicon for the cutting edge, and there are Teflon-processed ones to prevent the adhesive from sticking to the cutting edge. The feature is that the cutting edge is thin and flat to make it easy to cut the surface.
View : Grid List
Filter

Items 1 - 40 of 618

Set Ascending Direction
  1. Stainless Steel Head Scraper
    Tajima (TJM DESIGN) Stainless Steel Head Scraper
    The blade is made of high heat quenching 1.8 mm thick stainless steel. Elastomer resin grip that is easy to grip. You can use it by hitting the grip end with a hammer. Ideal for peeling and shaving stubborn stains
    Blade Thickness (mm)  1.8  Material (Blade)  Stainless steel (SUS420J2) 
    Rating:
    98%
    from S$24.99
    Min. 2 days
  2. Scraper type H
    Tajima (TJM DESIGN) Scraper type H
    Ideal for peeling and shaving stubborn stains. Uses an easy-to-grip elastomer resin grip. It has a built-in safety spring that prevents it from falling off when the blade is replaced. You can use it by hitting the grip end with a hammer. The blade comes with a highly durable oversized non-folding... Read More
    Blade Thickness (mm)  0.7  Blade Width (mm)  126  Blade Length (mm)  25  Included Accessories  5 blades  Material (Grip)  Elastomer resin  Material (Blade)  Steel 
    from S$39.99
    Min. 2 days
  3. 76mm multi-tool (stainless steel)
    ESCO 76mm multi-tool (stainless steel)
    Esco Part No.  EA579AL-16A  Material (Blade)  Stainless steel 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  4. Carbon Peeling Scraper
    INOUE (Inouekougu) Carbon Peeling Scraper
    Since it contains carbon, it is stronger and lasts longer than a normal plastic spatula. Please use it in places where you are worried about scratches with a metal spatula. For removing moss from flooring, marble floors, walls, plastics, stones, metals, and living stones.
    Material  With polyamide carbon 
    Rating:
    87%
    from S$3.09
    Min. 2 days
  5. Stainless steel scraper
    MonotaRO Stainless steel scraper
    A rust-resistant stainless steel scraper. Easy to use because it bends moderately! Uses an easy-to-grip wooden grip. For removing cloth, seals, rust, and paint * Do not use for any other purpose. * Do not touch the blade during work.
    Material (Blade)  Stainless steel (SUS420)  Material (Handle)  Wood 
    Rating:
    88%
    from S$4.79
    Min. 2 days
  6. Stainless scraper
    GISUKE (Takagi) Stainless scraper
    Made of rust-resistant stainless steel. Uses a zelkova pattern that is hard and resistant to abrasion. For removing stickers, rust, and paint
    Material (Head)  Stainless steel 420J2  Material (Blade)  Stainless steel 420J2  Material (Handle)  Japanese zelkova (dyeing) 
    Rating:
    78%
    from S$8.69
    Min. 2 days
  7. Sash scraper
    YAYOI CHEMICAL INDUSTRY Sash scraper
    A narrow scraper that is convenient for scraping off dirt that has stuck to the gaps in the sash rails. * Be careful not to damage the sash.
    Blade Thickness (mm)  1.45  Material (Blade)  Steel 
    Rating:
    93%
    from S$5.59
    Min. 2 days
  8. Scraper (fan type / straight blade)
    TRUSCO Scraper (fan type / straight blade)
    The PP resin handle, which is resistant to chipping and cracking, is anti-slip checkered. Suitable for putty coating and adhesive coating. * Do not use with a hammer. * SUS420J2 is magnetic.
    Material (Grip)  Polypropylene (PP)  Blade Length (mm)  127  Material (Blade)  Stainless steel knife (SUS420J2)  Specification  Through type  Overall Length (mm)  240  Blade Thickness (mm) 
    Rating:
    90%
    from S$10.99
    Min. 2 days
  9. Glass Scraper
    NALBIE Glass Scraper
    Material (Body)  PVC (green part) 
    Rating:
    96%
    from S$19.99
    Min. 2 days
  10. Stainless steel Y type scraper
    DOGYU Stainless steel Y type scraper
    Material (Blade)  Stainless steel 
    Rating:
    87%
    from S$16.99
    Min. 2 days
  11. Pad replacement type set made of scraper silicon
    MonotaRO Pad replacement type set made of scraper silicon
    Easy finishing work of sealing and caulking materials! A caulking spatula scraper that comes with 5 types of replacement pads and can be used for various corner finishes. Removal of old caulking agents such as outer walls, water areas, and sashes, and finishing work of caulking agents. * Do not u... Read More
    Dimension (mm)  185(L)×45.5(W)×35(W)×32(H)  Material  Body: POM, Finish pad: Elastomer  Material (Blade)  Silicon 
    Rating:
    76%
    from S$6.69
    Min. 2 days
  12. Scraper spare blade (50 sheets)
    ESCO Scraper spare blade (50 sheets)
    Esco Part No.  EA524B-5  Blade Width (mm)  40  Material (Blade)  Carbon steel  Suitable for  For EA524AB / AC-1 / BA / BB / BC  Blade Thickness (mm)  0.2 
    from S$15.99
    Min. 2 days
  13. Stainless Steel Scraper
    KTC Stainless Steel Scraper
    * Do not use as a substitute for chisel, lever, or knife. * KZ1-10 and KZ1-15 have narrow tips, so be careful not to raise the edges too much.
    Dimension T (mm)  1.4  Material (Blade)  Stainless steel 
    Rating:
    97%
    from S$32.99
    Min. 2 days
  14. Hammer Spatula Y Type
    TRUSCO Hammer Spatula Y Type
    The handle is strong against impact, has a non-slip checkered finish, and is made of brim-shaped PP resin. The Y-shaped shape, which is frequently used, is sharply bladed. * SUS420J2 is magnetic.
    Blade Thickness (mm)  Material (Grip)  Polypropylene (PP)  Material (Blade)  Stainless steel knife (SUS420J2)  Specification  Through type 
    Rating:
    60%
    from S$13.99
    Min. 2 days
  15. scraper
    TRUSCO scraper
    The PP resin handle, which is resistant to chipping and cracking, is anti-slip checkered. The blade is skimmed so it is elastic. Suitable for adhesive coating, putty coating, paint formulation, seal peeling, and groove cleaning of aluminum sashes. Adhesive coating, putty coating, and paint formul... Read More
    Material (Grip)  Polypropylene (PP)  Material (Blade)  Stainless steel knife (SUS420J2)  Specification  Through type  Blade Thickness (mm) 
    Rating:
    100%
    from S$7.29
    Min. 2 days
  16. Remover Silicone Pad Replacement Type Set
    MonotaRO Remover Silicone Pad Replacement Type Set
    Easy finishing work of sealing and caulking materials! A set of caulking spatula scraper and caulking remover. With 5 types of replacement pads, it can be used for various corner finishes. Removal of old caulking agents such as outer walls, water areas, and sashes, and finishing work of caulking ... Read More
    Material  Body: POM, Finish pad: Elastomer  Material (Blade)  Silicon 
    Rating:
    73%
    from S$11.99
    Min. 2 days
  17. Carbon peeler spatula 2way type
    INOUE (Inouekougu) Carbon peeler spatula 2way type
    Since it contains carbon, it is stronger and lasts longer than a normal plastic spatula. Please use it in places where you are worried about scratches with a metal spatula. For removing moss from flooring, marble floors, walls, plastics, stones, metals, and living stones.
    Material  With polyamide carbon  Material (Blade)  With polyamide carbon  Height (mm)  148  Trusco Part No.  756-3906  Width (mm)  7&14 
    Rating:
    80%
    from S$3.09
    Min. 2 days
  18. Stainless scraper
    MURATEC-KDS Stainless scraper
    A tough stainless steel blade. Uses an elastomer grip that is non-slip and easy to grip. A steel grip end to which a driver bit (4 built-in) can be attached.
    Rating:
    96%
    from S$10.99
    Min. 2 days
  19. Slim scraper joint
    Industry Kowa Slim scraper joint
    A scraper that is ideal for removing caulking from joints, tiles, walls, and around sashes.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$6.99
    Min. 2 days
  20. Y-Shaped Scraper (With Bracket)
    KYOKUTO (Kyokuto-Sanki) Y-Shaped Scraper (With Bracket)
    A Y-shaped scraper with metal fittings that can be hit with a mallet.
    Blade Width (mm)  62  Overall Length (mm)  190 
    Rating:
    80%
    from S$9.29
    Min. 2 days
  21. Hammer spatula (straight blade)
    TRUSCO Hammer spatula (straight blade)
    The handle is strong against impact, has a non-slip checkered finish, and is made of brim-shaped PP resin. A sharp blade that can be used powerfully and has good durability. 1 Doo can opener work / rust removal. Paint peeling and gum peeling. * SUS420J2 is magnetic.
    Blade Length (mm)  110  Blade Thickness (mm)  Overall Length (mm)  235  Material (Grip)  Polypropylene (PP)  Material (Blade)  Stainless steel knife (SUS420J2)  Specification  Through type 
    Rating:
    87%
    from S$12.99
    Min. 2 days
  22. P Tile Scraper
    DOGYU P Tile Scraper
    Rating:
    96%
    from S$29.99
    Min. 2 days
  23. Peel good cutter
    INOUE (Inouekougu) Peel good cutter
    Efficient because it is an extrusion type. Since the height of the safety guard and the blade are horizontal, only the protrusion can be scraped without damaging the base. With a safety guard that is easy to use for children and the elderly. The blade does not easily spill. The blade is made of S... Read More
    Dimension (mm)  165  Overall Length (mm)  165  Blade (mm)  40  Material (Blade)  SKS-7 material 
    Rating:
    100%
    from S$6.99
    Min. 2 days
  24. Scraper spare blade (100 sheets)
    ESCO Scraper spare blade (100 sheets)
    Blade Thickness (mm)  0.2  Suitable for  For EA524AB / AC-1 / BA / BB / BC  Blade Width (mm)  40  Material (Blade)  Carbon steel  Esco Part No.  EA524B-10 
    Rating:
    100%
    from S$26.99
    Min. 2 days
  25. Spatula with Plastic Handle
    TRUSCO Spatula with Plastic Handle
    The PP resin handle, which is resistant to chipping and cracking, is anti-slip checkered. It is an L-shaped type that can be scraped out and used. The PP resin handle, which is resistant to chipping and cracking, is anti-slip checkered. Suitable for removing old paint, removing rust, dirt stuck t... Read More
    Material (Blade)  Stainless steel knife (SUS420J2)  Blade Thickness (mm)  1.8  Specification  Through type  Material (Grip)  Polypropylene (PP) 
    Rating:
    73%
    from S$8.59
    Min. 2 days
  26. Stainless Steel R Scraper PRO
    NISAKU Stainless Steel R Scraper PRO
    Bending the grip bends the cutting edge for a smooth feel. Become a PRO and improve peelability! Smoother usability! Fluororesin processing makes it harder for the object to get scratched. Made of elastomer resin for a smoother feel and higher durability.
    Width (mm)  (Scraper part) 80  Overall Length (mm)  150 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  27. Hatsuri Scraper
    SUNFLAG (SHINKI MFG) Hatsuri Scraper
    Fully hardened shaft part uses special steel material Strong penetration type with tail metal, so it is effective for hammer hitting For ALC processing, painting, peeling of welded parts, etc.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    95%
    from S$9.39
    Min. 2 days
  28. Scraper Y type
    Pelican Products Scraper Y type
    Overall Length (mm)  About 225  Mass (g)  About 160  Blade Width (mm)  65  Blade Length (mm)  About 100 
    Rating:
    60%
    from S$12.99
    Min. 2 days
  29. Silicon Remover SUS
    KANZAWA WORKS Silicon Remover SUS
    Powerfully removes hardened caulking material. A remover that can be used properly for flat surfaces and corners. Made of stainless steel, work around water is safe. Strong and strong against bending. Ideal for fine removal work. For sealing, peeling, scraping, and removing caulking material
    Material (Blade)  Stainless steel SUS420  Material  Stainless steel SUS420  Width (mm)  Maximum 36, minimum 8  Overall Length (mm)  197  Material (Grip)  TPR resin 
    Rating:
    67%
    from S$13.99
    Min. 2 days
  30. Stainless steel R scraper
    NISAKU Stainless steel R scraper
    Overall Length (mm)  150  Material (Blade)  Made of 301H stainless steel  Material (Grip)  Soft polypropylene  Blade Width (mm)  80 
    from S$9.29
    Min. 2 days
  31. Spatula component grip
    Kubala Spatula component grip
    Made of stainless steel, it is rust resistant and acid resistant spatula. An ergonomic, double-structured, easy-to-grip grip.
    Blade Thickness (mm)  0.7  Blade Length (mm)  110  Overall Length (mm)  215  2018 Trusco page  7 0222  Material (Blade)  Stainless steel 
    Rating:
    100%
    from S$5.29
    Min. 2 days
  32. Angle Scraper
    TOMITA CUTLERY Angle Scraper
    Made in Japan with high quality that makes the best use of the characteristics of stainless steel, which can be sharpened, piled up, peeled off. Since it is a stainless steel total quenching process for cutting tools, it is robust and can be re-sharpened and used. For all kinds of peeling work. F... Read More
    Rating:
    100%
    from S$8.79
    Min. 2 days
  33. Spatula PP grip
    Kubala Spatula PP grip
    Made of stainless steel, it is rust resistant and acid resistant spatula. An ergonomic and easy-to-grip grip.
    Blade Thickness (mm)  0.7  Blade Length (mm)  110  Overall Length (mm)  215  2018 Trusco page  7 0222  Material (Blade)  Stainless steel 
    from S$3.09
    Min. 2 days
  34. Brocade scraper
    EIGERTOOL Brocade scraper
    A scraper with a blade that can be used for multiple purposes. It can also be used as a PP band cut or rope cut. The thick grip makes it safe and fits your hand.
    Mass (g)  80  Width (mm)  (Scraper part) 60  Overall Length (mm)  200  Specification  Nut turning (for 5, 6, 8mm)  Material (Blade)  AUS-8 stainless steel 
    Rating:
    96%
    from S$11.99
    Min. 2 days
  35. Stainless Steel Yamagoe Scraper
    DOGYU Stainless Steel Yamagoe Scraper
    The blade is stepped and has a new three-sided scraper with a step, so it may not be touched during cleaning work, and the three-sided blade fits the target surface, so the corners are sharp and easy to bite. * When using work tools, wear safety clothing such as "safety glasses" and &qu... Read More
    Overall Length (mm)  215  Material (Blade)  Stainless steel 
    Rating:
    90%
    from S$9.69
    Min. 2 days
  36. R scraper kicking PRO
    TOMITA CUTLERY R scraper kicking PRO
    You can cleanly remove adhesives such as cutting sheets, price tags, seals, and tapes. When the grip is bent, the cutting edge also bends, and one can be used from a flat surface to a curved surface. With cutting edge cover.
    Overall Length (mm)  180  Blade Length (mm)  30  Blade Width (mm)  40  TKG Part No. (2017)  6-1234-0901  TKG Part No.  8-1324-0901  Material (Blade)  Stainless steel (fluororesin processing) 
    from S$13.99
    Min. 2 days
  37. scraper
    ANEX scraper
    Ideal for rust removal, paint peeling, sticker peeling, etc. With a washer that can be used by hitting with a hammer. Uses high-grade plastic and acetate resin with excellent oil resistance, chemical resistance, impact resistance, and insulation.
    Overall Length (mm)  199  Tip Width (mm)  24  Trusco Part No.  493-5845  Material (Blade)  Chrome, molybdenum, vanadium steel  Handle Diameter (Φmm)  30  Mass (g)  162 
    Rating:
    100%
    from S$18.99
    Min. 2 days
  38. Scraper (Fan Type, Slant Edge)
    TRUSCO Scraper (Fan Type, Slant Edge)
    The PP resin handle, which is resistant to chipping and cracking, is anti-slip checkered. Suitable for putty coating and adhesive coating. Food related. Putty coating / adhesive coating. * Do not use with a hammer. SUS420J2 is magnetic.
    Material (Blade)  Stainless steel knife (SUS420J2)  Hardness  HRC50°  Overall Length (mm)  240  Specification  Through type  Blade Thickness (mm) 
    from S$10.99
    Min. 2 days
  39. Clear cutter
    Fukuda Hamono Clear cutter
    Just rub it on the painted surface. Anyone can easily remove lumps and paint drips without worrying about how to set the blade, and without scratches.
    Material (Blade)  High carbon stainless 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  40. Silicon Scraper SS
    KANZAWA WORKS Silicon Scraper SS
    Ideal for finishing sealing and caulking materials! A silicon scraper with a multifunctional design that can be used for each scene. It's easy, you can work quickly, and the finish is very beautiful. Very convenient for caulking work on outer walls, water areas, sashes, etc.
    Material (Blade)  Silicon 
    Rating:
    75%
    from S$21.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 618

Set Ascending Direction