All Category

Fixing Tapes

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Peel-up double sided tape No.5310
    HIROSHIMA Peel-up double sided tape No.5310
    Good for fixing the exhibition carpet on one side.
    Thickness (mm)  0.26 (all points) 
    from S$87.99
    Min. 2 days
  2. Double-sided tape for carpet cloth No.5320
    HIROSHIMA Double-sided tape for carpet cloth No.5320
    For fixing carpet. For poster posting. Good rough surface adhesion.
    Adhesive Force  0.4N/10mm  Thickness (mm)  0.5 (all points) 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  3. Double-sided tape for artificial grass No.5931
    HIROSHIMA Double-sided tape for artificial grass No.5931
    Outdoor artificial turf tape. Please install after removing dust, moisture, etc. For simple fixing of artificial turf. For waterproofing sheet metal and exterior materials.
    Thickness (mm)  1 (all points)  Adhesive Force  9.8N/10mm 
    Rating:
    60%
    from S$11.99
    Min. 2 days
  4. Panel tape No.5567
    HIROSHIMA Panel tape No.5567
    It is a polyethylene foam base material, and because it is thick and soft, it can also be used on rough surfaces (uneven surfaces). Adhesive in combination with adhesive to fix interior finishing materials.
    Thickness (mm)  1.1  Length (m)  10  Width (mm)  20  Dimension (mm)  20 width x 10m roll x 1 roll  Adhesive Force  6.28N/10mm 
    from S$11.99
    Min. 6 days
  5. Double-sided tape for artificial grass No.5901
    HIROSHIMA Double-sided tape for artificial grass No.5901
    Outdoor artificial turf tape. Please install after removing dust, moisture, etc. For simple fixing of artificial turf. For waterproofing sheet metal and exterior materials.
    Thickness (mm)  Length (m)  15  Adhesive Force  15.68N/10mm 
    from S$33.99
    Min. 2 days
  6. No.5620 50mm width (1 roll) No.5620
    HIROSHIMA No.5620 50mm width (1 roll) No.5620
    For fixing the cushion floor.
    Thickness (mm)  0.11  Length (m)  30  Width (mm)  50  Dimension (mm)  50 width x 30m roll x 1 roll 
    from S$36.99
    Min. 6 days
  7. Washi double-sided tape
    KYOKUTO (Kyokuto-Sanki) Washi double-sided tape
    A thin and strong adhesive tape for sliding doors. It is also useful for filling the gap between sliding doors and sliding doors.
    Length (m)  20  Length Per Roll (m)  20 
    from S$68.99
    Min. 5 days
  8. Peel-up double sided tape No.5300
    HIROSHIMA Peel-up double sided tape No.5300
    Good hand-cutting property for fixing exhibition carpets.
    Thickness (mm)  0.41 (all points)  Length (m)  25  Adhesive Force  One 5.88N / 10mm ・ 2 19.60N / 10mm 
    from S$75.99
    Min. 6 days
  9. Paper double-sided tape
    KYOKUTO (Kyokuto-Sanki) Paper double-sided tape
    A double-sided adhesive tape that has moderate adhesive strength and is easy to apply. It is also useful for filling the gap between sliding doors and sliding doors.
    Width (mm)  15  Length Per Roll (m)  20  Length (m)  20 
    from S$66.99
    Min. 5 days
  10. Paper double-sided tape (Slion)
    HIROSHIMA Paper double-sided tape (Slion)
    Length (m)  20 
    from S$67.99
    Min. 6 days
  11. Butyl double-sided tape
    KYOKUTO (Kyokuto-Sanki) Butyl double-sided tape
    Tape for temporary fixing of artificial turf. Today, it has excellent adhesiveness, water resistance, waterproofness, and weather resistance. * Depending on the material and shape of the artificial turf, it may be difficult to bond or the dimensions may change. Please use it after conducting a te... Read More
    Thickness (mm) x Width W (m) x Roll Length L (m)  1×50×15  Type  NO.WBT718W  Color  White 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction