All Category

Repair & Sealing Tapes

View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Repair Plate
    KYOKUTO (Kyokuto-Sanki) Repair Plate
    The aluminum plate is matched with the glass fiber with adhesive. Please choose according to the size of the hole made in the wall.
    Thickness (mm)  Aluminum plate / 0.4 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  2. Speed patch
    HIROSHIMA Speed patch
    Please use it for repairing holes in the wall surface. A thin aluminum plate is attached to a sheet of fiberglass woven into a mesh. The sticking surface has glue so it can be easily stuck.
    Thickness (mm)  0.4 (aluminum plate) 
    Rating:
    100%
    from S$7.69
    Min. 2 days
  3. Professional patch
    KYOKUTO (Kyokuto-Sanki) Professional patch
    The aluminum plate is matched with the glass fiber tape. Recommended for repairing holes in the wall.
    Tape Thickness (mm)  0.4 
    from S$29.99
    Min. 2 days
  4. Fiber tape repair patch
    HIROSHIMA Fiber tape repair patch
    Please use it for repairing holes in the wall surface. A thin aluminum plate is attached to a sheet of fiberglass woven into a mesh. The sticking surface has glue so it can be easily stuck.
    Thickness (mm)  0.4 (aluminum plate) 
    from S$9.29
    Min. 2 days
  5. Seaming tape ST-01
    HIROSHIMA Seaming tape ST-01
    Three types of seaminge tape are available for various carpets. Cheaper and more economical than conventional products. Performance is improved even though it is cheap! Durable and supple fiberglass knitting. Adhesive is also strong adhesive. AT-03 is the pinnacle of seaming tape
    Length Per Roll (m)  20  Size  20m roll 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  6. Kyoto seaming tape
    KYOKUTO (Kyokuto-Sanki) Kyoto seaming tape
    Since the melting temperature is low, the bond melts quickly, and the construction time is short, leading to improved efficiency.
    Tape Length (m)  20 
    Rating:
    100%
    from S$35.99
    Min. 2 days
  7. Seaming tape ST-03
    HIROSHIMA Seaming tape ST-03
    Three types of seaminge tape are available for various carpets. Cheaper and more economical than conventional products. Performance is improved even though it is cheap! Durable and supple fiberglass knitting. Adhesive is also strong adhesive. AT-03 is the pinnacle of seaming tape
    Length Per Roll (m)  20  Size  20m roll 
    from S$49.99
    Min. 6 days
  8. Roberts seaming tape MAX-11
    HIROSHIMA Roberts seaming tape MAX-11
    This is a seaming tape that Roberts recommends for you. The amount of glue and the strength of the thread are both of the highest quality.
    Length Per Roll (m)  20  Size  20m roll 
    from S$67.99
    Min. 6 days
  9. Seaming tape
    YAYOI CHEMICAL INDUSTRY Seaming tape
    S-93F is the highest grade type for Wilton, Axminster, and heavy walking. S-40 is suitable for medium walking and light walking. The S-20 is an economical type for light walking and housing.
    Tape Length (m)  20  Tape Width (mm)  Approx. 90 (approx. 65) 
    from S$35.99
    Min. 5 days
  10. Roberts Seaming Tape MAX GT-500
    HIROSHIMA Roberts Seaming Tape MAX GT-500
    This is a seaming tape that Roberts recommends for you. The amount of glue and the strength of the thread are both of the highest quality.
    Length Per Roll (m)  20  Size  20m roll 
    from S$69.99
    Min. 6 days
  11. Fiber tape with metal patch glue
    Yoshino Gypsum Fiber tape with metal patch glue
    Specification  With glue 
    from S$7.59
    Min. 5 days
  12. Gold seaming 50-330
    HIROSHIMA Gold seaming 50-330
    This is a seaming tape that Roberts recommends for you. Roberts' finest seaming tape. The amount of glue and the strength of the thread are both of the highest quality.
    Length Per Roll (m)  20  Size  20m roll 
    from S$109.90
    Min. 6 days
  13. Wall Repair Patch for Repairing Large Holes
    Asahipen Wall Repair Patch for Repairing Large Holes
    An aluminum plate is attached to the glass fiber net tape with adhesive, making it ideal for repairing and reinforcing large holes that cannot be handled by the net tape. For the base of putty attachment work when repairing holes in indoor and outdoor walls and ceilings such as gypsum board, plyw... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$8.99
    Min. 2 days
  14. Mesh patch
    YAYOI CHEMICAL INDUSTRY Mesh patch
    Ideal for repairing and reinforcing large holes that cannot be reinforced with power tape. A strong glass fiber mesh. Repair and reinforcement of holes in gypsum board, veneer, etc. * Be sure to use it together with putty and make sure that the repaired part and patch part are fully filled with p... Read More
    Dimension (mm)  180×180  Thickness (mm)  Total thickness / about 0.4  Type  With adhesive 
    Rating:
    80%
    Discontinued
  15. Metal patch
    YAYOI CHEMICAL INDUSTRY Metal patch
    Ideal for repairing and reinforcing large holes that cannot be reinforced with power tape. Glass fiber tape is fitted to the perforated aluminum plate, so it is strong. Repair and reinforcement of holes in gypsum board, veneer, etc. * Be sure to use it together with putty and make sure that the r... Read More
    Dimension (mm)  150×150  Type  With adhesive 
    Discontinued
  16. Seaming tape ST-02
    HIROSHIMA Seaming tape ST-02
    Three types of seaminge tape are available for various carpets. Cheaper and more economical than conventional products. Performance is improved even though it is cheap! Durable and supple fiberglass knitting. Adhesive is also strong adhesive. AT-03 is the pinnacle of seaming tape
    Size  20m roll 
    Discontinued
  17. Wall patch
    KYOKUTO (Kyokuto-Sanki) Wall patch
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction