All Category

Cloth Cut Tapes

Cross-cut tape is tape that is used when applying wallpaper. The main material is polyethylene, and some of the surface is specially processed. When pasting wallpaper, use a method such as cutting, where the seam is cut several centimeters and then cut and aligned. At this time, a cross cut tape is applied to the back of the cloth that overlaps the top to prevent glue from sticking to the wallpaper below. There are orange and blue ones, and you can distinguish the top and bottom of the wallpaper by color coding. This tape is useful for interior construction where wallpaper is pasted.
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction
  1. Yayoi Embossed Tape
    YAYOI CHEMICAL INDUSTRY Yayoi Embossed Tape
    Since it is embossed, it is difficult to get caught in the gluing machine. It is a convenient tape that can be easily removed from the rollers.
    Tape Length (m)  250  Thickness (mm)  About 0.023  Material  Polyethylene 
    Rating:
    85%
    from S$7.59
    Min. 2 days
  2. Blue flat 1500
    YAYOI CHEMICAL INDUSTRY Blue flat 1500
    A very economical flat type cross-cut tape with a tape length of 1500m. It is a blue color, and when using cut tape on both ends of the cloth, it is convenient to color-code it with Orange Flat 1500 so that the top and bottom of the cloth can be easily identified. Recommended for manual gluing ma... Read More
    Tape Length (m)  1500  Tape Width (mm)  45  Thickness (mm)  About 0.012  Material  Polyethylene 
    Rating:
    90%
    from S$9.79
    Min. 2 days
  3. Blue flat L1000
    YAYOI CHEMICAL INDUSTRY Blue flat L1000
    An economical cross-cut tape that uses an ultra-thin film and is wound 1000 m. It is convenient to use the orange flat L1000 and the left and right colors separately.
    Tape Length (m)  1000  Tape Width (mm)  45  Thickness (mm)  About 0.012  Material  Polyethylene 
    Rating:
    90%
    from S$8.99
    Min. 2 days
  4. Orange flat L1000
    YAYOI CHEMICAL INDUSTRY Orange flat L1000
    An economical cross-cut tape that uses an ultra-thin film and is wound 1000 m.
    Tape Length (m)  1000  Thickness (mm)  About 0.012  Material  Polyethylene 
    Rating:
    80%
    from S$8.99
    Min. 2 days
  5. Orange flat 1500
    YAYOI CHEMICAL INDUSTRY Orange flat 1500
    A very economical flat type cross-cut tape with a tape length of 1500m. Recommended for manual gluing machines.
    Tape Length (m)  1500  Tape Width (mm)  45  Thickness (mm)  About 0.012  Material  Polyethylene 
    Rating:
    80%
    from S$9.79
    Min. 2 days
  6. Camo well # 6500 Blue cloth tape
    YOSHIKAWA SANGYO Camo well # 6500 Blue cloth tape
    -A tape with a flexible base material that fits well to the adherend and is easy to cut. -A wide variety of sizes from narrow to wide. -For curing during spray painting.
    Thickness (mm)  0.32  Elongation (%)  10  Adhesive Strength (N/10mm)  2.35  Tape Length (m)  25  Tape Width (mm)  25  Size  25mm×25m  Tensile Strength (N/15mm)  88.2  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$3.09
    Min. 2 days
  7. Embossed cut tape
    KYOKUTO (Kyokuto-Sanki) Embossed cut tape
    Special processing is applied to polyethylene to improve hand cutting. Since the tape is embossed, it peels off easily from the rollers of the gluing machine and adheres cleanly to the wallpaper. The tape can be written with a pencil. When attaching the cut tape to both ends of the wallpaper, it ... Read More
    Tape Width (mm)  45  Tape Length (m)  500  Specification  Environmentally friendly products 
    from S$49.99
    Min. 2 days
  8. Orange embossed cut tape
    KYOKUTO (Kyokuto-Sanki) Orange embossed cut tape
    The tape has an appropriate waist and surface embossed, which makes it easy to peel off from the rollers of the gluing machine and adheres cleanly to the wallpaper.
    Length Per Roll (m)  250  Width (mm)  45  Specification  Environmentally friendly products  Color  Orange 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  9. Limited Blue Emboss 500
    YAYOI CHEMICAL INDUSTRY Limited Blue Emboss 500
    A cross-cut tape that uses the same thick film as the 250m embossed tape and is double-wound to 500m. It is convenient because it can be color-coded with orange when using cut tape on both ends of the cloth.
    Thickness (mm)  0.023  Tape Width (mm)  45  Dimensions, W (mm) x L (m)  45×500  Tape Length (m)  500  Color  Blue  Material  Polyethylene 
    from S$9.59
    Min. 8 days
  10. Cut tape thick roll 1500
    KYOKUTO (Kyokuto-Sanki) Cut tape thick roll 1500
    Special processing is applied to polyethylene to improve hand cutting. The tape can be written with a pencil. It can be used very economically at 1500m / roll. When attaching the cut tape to both ends of the wallpaper, it is convenient to use blue and orange properly as a guide for the constructi... Read More
    Tape Length (m)  1500  Tape Width (mm)  45  Specification  Environmentally friendly products 
    Rating:
    100%
    from S$58.99
    Min. 2 days
  11. Embossed cut tape thick roll 1000
    KYOKUTO (Kyokuto-Sanki) Embossed cut tape thick roll 1000
    Special processing is applied to polyethylene to improve hand cutting. Since the tape is embossed, it peels off easily from the rollers of the gluing machine and adheres cleanly to the wallpaper. The tape can be written with a pencil. When attaching the cut tape to both ends of the wallpaper, it ... Read More
    Tape Length (m)  1000  Tape Width (mm)  45  Specification  Environmentally friendly products 
    from S$76.99
    Min. 8 days
  12. NEW Thin embossed tape
    KYOKUTO (Kyokuto-Sanki) NEW Thin embossed tape
    An embossed tape that is easy to cut by hand and is easy to peel off from the rollers of the gluing machine because it is lumpy.
    Tape Width (mm)  45  Tape Length (m)  500 
    from S$67.99
    Min. 7 days
  13. Limited emboss 500
    YAYOI CHEMICAL INDUSTRY Limited emboss 500
    A cross-cut tape that uses the same thick film as the 250m embossed tape and is double-wound to 500m.
    Thickness (mm)  0.023  Tape Width (mm)  45  Dimensions, W (mm) x L (m)  45×500  Tape Length (m)  500  Color  Orange  Material  Polyethylene 
    Rating:
    100%
    from S$9.59
    Min. 8 days
  14. Cut tape thick roll 1000
    KYOKUTO (Kyokuto-Sanki) Cut tape thick roll 1000
    Special processing is applied to polyethylene to improve hand cutting. The tape can be written with a pencil. It can be used economically at 1000m / roll. When attaching the cut tape to both ends of the wallpaper, it is convenient to use blue and orange properly as a guide for the construction di... Read More
    Tape Length (m)  1000  Tape Width (mm)  45  Specification  Environmentally friendly products 
    from S$58.99
    Min. 5 days
  15. Blue embossed cut tape 250m roll (for gluing machine)
    HIROSHIMA Blue embossed cut tape 250m roll (for gluing machine)
    Blue color of conventional embossed cut tape, 45mm width x 250m roll. Since the tape is elastic and embossed, it does not get caught in the roll of the machine and has excellent workability. * This tape uses polyethylene film (PE) and does not generate harmful gases such as hydrogen chloride or d... Read More
    Length (m)  250  Width (mm)  45  Color  Blue  Material  Polyethylene film 
    from S$46.99
    Min. 6 days
  16. Yayoi Fine Corner Tape 2
    YAYOI CHEMICAL INDUSTRY Yayoi Fine Corner Tape 2
    Length (m)  50 
    from S$49.99
    Min. 5 days
  17. Cut tape thick roll 1000
    KYOKUTO (Kyokuto-Sanki) Cut tape thick roll 1000
    Special processing is applied to polyethylene to improve hand cutting. The tape can be written with a pencil. It can be used economically at 1000m / roll. When attaching the cut tape to both ends of the wallpaper, it is convenient to use blue and orange properly as a guide for the construction di... Read More
    Tape Length (m)  1000  Color  Orange  Specification  Environmentally friendly products  Tape Width (mm)  50 
    from S$67.99
    Min. 5 days
  18. Orange emboss L500
    YAYOI CHEMICAL INDUSTRY Orange emboss L500
    Tape Width (mm)  45  Tape Length (m)  500  Tape Thickness (mm)  About 0.018  Color  Orange 
    from S$48.99
    Min. 8 days
  19. Orange cut tape
    KYOKUTO (Kyokuto-Sanki) Orange cut tape
    The orange transparent cut tape is easy to use for manual work. The width of the tape is reduced by winding it after special slitter processing, and it can be used beautifully until the end.
    Length Per Roll (m)  500  Specification  Environmentally friendly products  Color  Orange 
    from S$39.99
    Min. 5 days
  20. Blue embossed L500
    YAYOI CHEMICAL INDUSTRY Blue embossed L500
    Tape Width (mm)  45  Tape Length (m)  500  Tape Thickness (mm)  About 0.018  Color  Blue 
    from S$49.99
    Min. 8 days
  21. Super Blue Cut Tape 500m roll
    HIROSHIMA Super Blue Cut Tape 500m roll
    It is a little harder than the conventional blue cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth. * This tape uses a reinforced polyethylene film (HDPE with charcoal cal) and does not generate harmful gases such as hydrogen chloride or dioxins even when incin... Read More
    Length (m)  500  Material  Reinforced polyethylene film  Width (mm)  45 
    from S$189.90
    Min. 6 days
  22. Embossed tape, red blue set
    YAYOI CHEMICAL INDUSTRY Embossed tape, red blue set
    10 rolls of orange embossed L500 and 10 rolls of blue embossed L500 make up one case, which is convenient when left and right are color-coded.
    Tape Length (m)  500  Tape Width (mm)  45  Color  Orange blue 
    from S$179.90
    Min. 5 days
  23. Yayoi Orange Tape
    YAYOI CHEMICAL INDUSTRY Yayoi Orange Tape
    A cut tape that is easy to use for both gluing machines and manual work.
    Tape Length (m)  500  Thickness (mm)  About 0.023  Material  Polyethylene 
    from S$7.69
    Min. 5 days
  24. Blue flat tape 1000
    YAYOI CHEMICAL INDUSTRY Blue flat tape 1000
    A flat type suitable for manual gluing machines and manual gluing work. A blue cut tape that can be color-coded when using cut tape on both ends of the cloth.
    Tape Length (m)  1000  Tape Width (mm)  45  Thickness (mm)  About 0.015  Material  Polyethylene 
    from S$10.99
    Min. 5 days
  25. Super Blue Cut Tape 1500m roll
    HIROSHIMA Super Blue Cut Tape 1500m roll
    It is a little harder than the conventional blue cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth.
    Length (m)  1500  Material  Reinforced polyethylene film  Width (mm)  45 
    from S$75.99
    Min. 6 days
  26. Orange embossed cut tape 250m roll (for glueing machine)
    HIROSHIMA Orange embossed cut tape 250m roll (for glueing machine)
    It is a conventional embossed cut tape. Since the tape is elastic and embossed, it does not get caught in the roll of the machine and has excellent workability. * This tape uses polyethylene film (PE) and does not generate harmful gases such as hydrogen chloride or dioxins even when incinerated.
    Material  Polyethylene film  Color  Orange  Length (m)  250  Width (mm)  45 
    from S$46.99
    Min. 6 days
  27. Blue Embossed Cut Tape 500m Roll (for Gluing Machine)
    HIROSHIMA Blue Embossed Cut Tape 500m Roll (for Gluing Machine)
    Blue color of conventional embossed cut tape, 45mm width x 500m roll. Since the tape is elastic and embossed, it does not get caught in the roll of the machine and has excellent workability. * This tape uses polyethylene film (PE) and does not generate harmful gases such as hydrogen chloride or d... Read More
    Width (mm)  45  Length (m)  500  Color  Blue  Material  Polyethylene film 
    from S$66.99
    Min. 6 days
  28. Super orange cut tape 1000m roll
    HIROSHIMA Super orange cut tape 1000m roll
    It is a little harder than the conventional orange cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth. * This tape uses a reinforced polyethylene film (HDPE with charcoal cal) and does not generate harmful gases such as hydrogen chloride or dioxins even when inc... Read More
    Length (m)  1000  Width (mm)  45  Color  Orange  Material  Reinforced polyethylene film 
    from S$189.90
    Min. 6 days
  29. Super orange cut tape 1000m roll
    HIROSHIMA Super orange cut tape 1000m roll
    It is a little harder than the conventional orange cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth. * This tape uses a reinforced polyethylene film (HDPE with charcoal cal) and does not generate harmful gases such as hydrogen chloride or dioxins even when inc... Read More
    Width (mm)  50  Length (m)  1000  Color  Orange  Material  Reinforced polyethylene film 
    from S$53.99
    Min. 6 days
  30. Super orange cut tape 500m roll
    HIROSHIMA Super orange cut tape 500m roll
    It is a little harder than the conventional orange cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth. * This tape uses a reinforced polyethylene film (HDPE with charcoal cal) and does not generate harmful gases such as hydrogen chloride or dioxins even when inc... Read More
    Material  Reinforced polyethylene film  Length (m)  500  Color  Orange 
    from S$33.99
    Min. 6 days
  31. Orange cut tape 500m roll
    HIROSHIMA Orange cut tape 500m roll
    It is a standard cut tape. Since the tape is slitted to remove the width, there are no horizontal cuts (vertical cuts) and it can be used very smoothly. * This tape uses polyethylene film (PE) and does not generate harmful gases such as hydrogen chloride or dioxins even when incinerated.
    Color  Orange  Length (m)  500  Material  Polyethylene film 
    from S$48.99
    Min. 6 days
  32. Super Blue Cut Tape 1000m roll
    HIROSHIMA Super Blue Cut Tape 1000m roll
    It is a little harder than the conventional blue cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth.
    Material  Reinforced polyethylene film  Width (mm)  45  Length (m)  1000 
    from S$48.99
    Min. 6 days
  33. Super Orange Cut Tape 1500m roll
    HIROSHIMA Super Orange Cut Tape 1500m roll
    It is a little harder than the conventional orange cut tape. 1. I can write with a pencil. 2. Good cutability. 3. There is little growth. * This tape uses a reinforced polyethylene film (HDPE with charcoal cal) and does not generate harmful gases such as hydrogen chloride or dioxins even when inc... Read More
    Length (m)  1500  Material  Reinforced polyethylene film  Width (mm)  45  Color  Orange 
    from S$75.99
    Min. 6 days
  34. Orange embossed cut tape 500m roll (for gluing machine)
    HIROSHIMA Orange embossed cut tape 500m roll (for gluing machine)
    It is a 45mm width x 500m roll of conventional embossed cut tape. Since the tape is elastic and embossed, it does not get caught in the roll of the machine and has excellent workability. * This tape uses polyethylene film (PE) and does not generate harmful gases such as hydrogen chloride or dioxi... Read More
    Color  Orange  Width (mm)  45  Length (m)  500  Material  Polyethylene film 
    from S$66.99
    Min. 6 days
  35. Flat tape, red blue set
    YAYOI CHEMICAL INDUSTRY Flat tape, red blue set
    The Orange Flat 1500 has 10 rolls and the Blue Flat 1500 has 10 rolls in one case, which is convenient when the left and right colors are used separately.
    Tape Length (m)  1500  Color  Orange blue  Tape Width (mm)  45 
    from S$199.90
    Min. 5 days
  36. Thin Cut 1000
    KYOKUTO (Kyokuto-Sanki) Thin Cut 1000
    A cut tape made of polyethylene that is easy to cut and does not easily remove the moisture from the glue.
    Tape Length (m)  1000  Tape Width (mm)  45 
    Discontinued
  37. Blue embossed tape
    YAYOI CHEMICAL INDUSTRY Blue embossed tape
    The embossing makes it difficult to get caught in the rollers of the gluing machine. It is a thick film with a moderate waist and excellent hand-cutting property. It is convenient to use the Yayoi embossed tape in different colors on the left and right.
    Tape Length (m)  250  Thickness (mm)  About 0.023  Material  Polyethylene 
    Rating:
    60%
    Discontinued
  38. Compact orange embossed
    YAYOI CHEMICAL INDUSTRY Compact orange embossed
    It is a cross-cut tape that secures a length of 400 m while reducing the outer diameter so that the legs can be easily folded while the cross-cut tape is set in the automatic gluing machine "COATAX".
    Tape Length (m)  400  Tape Width (mm)  45  Thickness (mm)  About 0.018  Material  Polyethylene 
    Discontinued
  39. Blue cut tape
    KYOKUTO (Kyokuto-Sanki) Blue cut tape
    The surface is embossed and has an appropriate waist, and it has good tearability, so it is suitable for both mechanical and manual work.
    Length (m)  400  Color  Blue 
    Discontinued
  40. Blue cut tape
    KYOKUTO (Kyokuto-Sanki) Blue cut tape
    The surface is embossed and has an appropriate waist, and it has good tearability, so it is suitable for both mechanical and manual work.
    Length Per Roll (m)  200  Color  Blue 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 41

Set Ascending Direction