All Category

Substrate Protection & Underlay Tapes

Base protection tape and underlay tape are items used when pasting interior cloth (wallpaper). It is used for the purpose of protecting the base from being cut by layered cutting (matching, stacking) when pasting multiple cloths side by side. This tape is used at construction sites and interior replacement sites. It is made of polypropylene or vinylon fiber, and the feel of the fiber is transmitted to the cutting edge of the cutter, making it easy to adjust the force. There are many colors and sizes available, so you should choose the one that is appropriate for your site.
View : Grid List
Filter

40 Item(s)

Set Ascending Direction
  1. SP safety tape
    KYOKUTO (Kyokuto-Sanki) SP safety tape
    The thickness and mass of SP safety have been reduced by approximately 14%, and the winding length has been increased by 100m. Because it is light and thin, it has a neat feeling when cutting joints, and it does not easily hang down during ceiling construction.
    Tape Thickness (mm)  0.24  Tape Length (m)  100  Tape Width (mm)  35  Color  Green  Material  Vinylon fiber, CPP film 
    Rating:
    86%
    from S$27.99
    Min. 2 days
  2. PP Underlay Tape
    YAYOI CHEMICAL INDUSTRY PP Underlay Tape
    Since it uses a chewy polypyrene film, it will not damage the base more when lap cutting the joint part of the cloth. Lines are placed vertically and horizontally so that it stands out well, and it can also be used as a guide for unwinding and positioning the required length for partial use. Plea... Read More
    Thickness (mm)  About 0.12  Tape Width (mm)  35 
    Rating:
    94%
    from S$12.99
    Min. 2 days
  3. Protective tape for preventing dirt and scratches
    KYOKUTO (Kyokuto-Sanki) Protective tape for preventing dirt and scratches
    A semi-transparent, weak adhesive protective tape with little adhesive residue. With a width of 100 mm, it is convenient for curing the side of the glue box of the glue machine and preventing dirt and scratches on the panel part of the operation box.
    Thickness (mm)  0.07  Tape Width (mm)  100  Dimensions, W (mm) x L (m)  100×100  Tape Length (m)  100 
    from S$59.99
    Min. 2 days
  4. Check underlay tape
    YAYOI CHEMICAL INDUSTRY Check underlay tape
    Although the tape has moderate suppleness, it is woven with a thread that is elastic only in the lateral direction, so the feeling is transmitted well to the cutting edge, and it is easy to adjust the force when cutting wallpaper. Since it can be easily cut in the horizontal direction with a cutt... Read More
    Tape Length (m)  150  Tape Width (mm)  35  Tape Thickness (mm)  About 0.27 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  5. Striped underlay tape
    YAYOI CHEMICAL INDUSTRY Striped underlay tape
    Since the special stripe structure conveys the feeling to the cutting edge, it is easy to adjust the amount of force when cutting the wallpaper joint. Since it has moderate suppleness, it suppresses the transfer of glue when removing the tape after cutting the layers. (Compared to the manufacture... Read More
    Tape Length (m)  150  Tape Width (mm)  35  Tape Thickness (mm)  About 0.17 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  6. Navy 13 underlay tape 35mm width
    Nitto Navy 13 underlay tape 35mm width
    Strong type! (Increased the number of weft threads) Strong vinylon yarn prevents linear scratches on the board. The surface CPP film is embossed to prevent glue transfer and drying.
    Tape Thickness (mm)  0.24  Thickness x Width W (mm)  0.24×35  Length (m)  100  Tape Width (mm)  35 
    from S$99.90
    Min. 2 days
  7. SP Safety Tape II Taimaki 35
    KYOKUTO (Kyokuto-Sanki) SP Safety Tape II Taimaki 35
    The thickness and mass of SP safety have been reduced by approximately 14%, and the winding length has been increased by 50m. Because it is light and thin, it has a neat feeling when cutting joints, and it does not easily hang down during ceiling construction.
    Tape Thickness (mm)  0.19  Tape Length (m)  150  Tape Width (mm)  35  Color  Pink  Material  Powerron fiber, CPP film 
    Rating:
    100%
    from S$32.99
    Min. 2 days
  8. Adhesive Tape for Handrail Curing
    KAMOI KAKOSHI Adhesive Tape for Handrail Curing
    The adhesive surface is front and easy! Reverse winding type with new concept, easy work! It is hard to leave glue even after long-term sticking! The base material with a high shading rate makes it difficult for the base to get sunburned! Curing tape with "glue on the outside" just by r... Read More
    Length (m)  50  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$22.99
    Min. 2 days
  9. Green safety
    KYOKUTO (Kyokuto-Sanki) Green safety
    It is a base protection tape when joint cutting the wallpaper. It makes it difficult for the cutter blade to reach the base, which makes it difficult to damage the base and helps prevent opening after construction. When attaching to the gluing machine, set it in the same way as the cut tape (on t... Read More
    Thickness (mm)  0.12  Width (mm)  35  Material  Polypropylene 
    from S$76.99
    Min. 5 days
  10. Cross repair seal 80CC
    Nitto Cross repair seal 80CC
    A gap repair material containing a thermal expansion agent suitable for cloth with "unevenness".
    from S$24.99
    Min. 5 days
  11. Striped underlay tape blue
    YAYOI CHEMICAL INDUSTRY Striped underlay tape blue
    Length (m)  150  Color  Blue 
    from S$18.99
    Min. 5 days
  12. CPP underlay tape 40mm width
    Nitto CPP underlay tape 40mm width
    Wide type (40 mm) base protection tape.
    Thickness x Width W (mm)  0.24×40  Length (m)  100 
    from S$99.90
    Min. 5 days
  13. Blue safety tape
    KYOKUTO (Kyokuto-Sanki) Blue safety tape
    It is a base protection tape when joint cutting the wallpaper. The special uneven processing that makes it easy to convey the feeling of the cutting edge to the fingertips prevents the base from being cut. The color of the tape is shaded with a feeling of about 50 mm, making it easy to see and pr... Read More
    Tape Length (m)  150  Tape Width (mm)  35  Tape Thickness (mm)  About 0.25  Thickness (mm) x Width W (m) x Roll Length L (m)  About 0.25 × 35 × 150  Color  Blue  Material  Polyolefin composite 
    from S$129.90
    Min. 5 days
  14. Cross joint S tape No glue
    Nitto Cross joint S tape No glue
    Reinforcing tape (made of Japanese paper) for the cross joint.
    Tape Thickness (mm)  0.049  Thickness x Width W (mm)  0.049×35  Length (m)  100  Tape Width (mm)  35 
    from S$13.99
    Min. 5 days
  15. GF Net Ace
    Nitto GF Net Ace
    Since the cloth can be installed without peeling off during remodeling, no new dust is generated, E / C / O (environmental) problems can be expected, and the construction period can be significantly shortened compared to the conventional construction method, resulting in cost reduction. be connec... Read More
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×50  Length (m)  30  Tape Width (mm)  50 
    from S$99.90
    Min. 5 days
  16. Red Safety Taimaki
    KYOKUTO (Kyokuto-Sanki) Red Safety Taimaki
    An underlay tape used for overlapping joint cuts. It is an economical tape with moderate elasticity made of two kinds of materials.
    Thickness (mm)  0.1  Length Per Roll (m)  200  Width (mm)  35  Material  Polypropylene / polyethylene 
    Rating:
    80%
    from S$129.90
    Min. 5 days
  17. Kadoko guard
    Nitto Kadoko guard
    from S$43.99
    Min. 5 days
  18. GF net
    Nitto GF net
    Since the cloth can be installed without peeling off during remodeling, no new dust is generated, E / C / O (environmental) problems can be expected, and the construction period can be significantly shortened compared to the conventional construction method, resulting in cost reduction. be connec... Read More
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×91  Length (m)  90  Tape Width (mm)  91 
    from S$539.90
    Min. 5 days
  19. Cross joint S tape with glue
    Nitto Cross joint S tape with glue
    Reinforcing tape (made of Japanese paper) for the cross joint.
    Tape Thickness (mm)  0.049  Thickness x Width W (mm)  0.049×35  Length (m)  100  Tape Width (mm)  35 
    from S$18.99
    Min. 5 days
  20. mt CASA Seal
    KAMOI KAKOSHI mt CASA Seal
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a round cut of mt base paper. A sticker with a delicate hue peculiar to Japanese paper. For accenting glass and small items. It can be easily... Read More
    Suitable Usage  Indoors in general  Base Material  Japanese paper  Type  Seal type  Dimension (mm)  Φ50 
    from S$5.39
    Min. 6 days
  21. mt CASA LINING (Masking Tape)
    KAMOI KAKOSHI mt CASA LINING (Masking Tape)
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA LINING] is a tape for underlaying that brings out the beautiful colors of Japanese paper of the mt CASA series more vividly. When pasting mt CASA, w... Read More
    Tape Length (m)  20  Suitable Usage  For underlaying  Base Material  Paper (non-transparent material)  Pattern  Plain / white  Type  Roll type 
    Rating:
    80%
    from S$9.29
    Min. 2 days
  22. mt CASA Shade
    KAMOI KAKOSHI mt CASA Shade
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a “paste curtain” with a beautiful sheer feel that softens the sunlight and also serves as a blindfold. A window glass tape that blocks 99% o... Read More
    Tape Length (m)  10  Width (mm)  90  Base Material  Non-woven  Type  Roll type  Suitable Usage  Window glass (shade) 
    from S$15.99
    Min. 6 days
  23. NS cross stand
    Nitto NS cross stand
    Dimensions (cm)  Height 80 Width / Depth 45 Thickness 6 
    from S$119.90
    Min. 5 days
  24. mt  CASA  SHEET  Triangle
    KAMOI KAKOSHI mt CASA SHEET Triangle
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA SHEET] is a sheet type that connects and pastes designs. It is a very easy decorative tape for walls and floors that can change the impression of the ... Read More
    Dimension (mm)  230×265  Base Material  Fleece (opaque)  Type  Sheet type  Suitable Usage  Wall, floor 
    from S$6.99
    Min. 6 days
  25. mt CASA FLEECE
    KAMOI KAKOSHI mt CASA FLEECE
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA FLEECE] is an interior decorative tape that uses a fleece material that is easy to stick on a wide surface and is as close as possible to wallpaper. W... Read More
    Width (mm)  230  Tape Length (m)  Base Material  Fleece (opaque)  Type  Roll type  Suitable Usage  Walls, large furniture 
    from S$24.99
    Min. 6 days
  26. mt CASA Tape Basic 100mm (Masking Tape)
    KAMOI KAKOSHI mt CASA Tape Basic 100mm (Masking Tape)
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a wide Japanese paper masking tape for wall interiors. You can freely change the color of the wall because it can be pasted and peeled off, a... Read More
    Tape Length (m)  10  Width (mm)  100  Suitable Usage  Indoors in general  Base Material  Japanese paper  Type  Roll type 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  27. mt CASA Seal S
    KAMOI KAKOSHI mt CASA Seal S
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a round cut of mt base paper. A sticker with a delicate hue peculiar to Japanese paper. For accenting glass and small items. It can be easily... Read More
    Suitable Usage  Indoors in general  Base Material  Japanese paper  Type  Seal type  Dimension (mm)  Φ35 
    from S$5.39
    Min. 6 days
  28. Masking tape for shot blasting
    HORIKO Masking tape for shot blasting
    A tough masking tape that does not easily tear or peel off when blasting. A tough base material that can withstand blasting will not damage the base material after blasting, and workability can be improved. For masking during shot blasting.
    Thickness (mm)  0.66  Adhesive Strength (N/10mm)  2.92  Length (m)  25  Color  Gray 
    from S$679.90
    Min. 18 days
  29. mt  CASA  SHEET  Hexagon
    KAMOI KAKOSHI mt CASA SHEET Hexagon
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA SHEET] is a sheet type that connects and pastes designs. It is a very easy decorative tape for walls and floors that can change the impression of the ... Read More
    Dimension (mm)  230×265  Base Material  Fleece (opaque)  Type  Sheet type  Suitable Usage  Wall, floor 
    from S$6.99
    Min. 6 days
  30. mt CASA Tape DECO 100mm
    KAMOI KAKOSHI mt CASA Tape DECO 100mm
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a wide Japanese paper masking tape for wall interiors. You can freely change the color of the wall because it can be pasted and peeled off, a... Read More
    Tape Length (m)  10  Width (mm)  100  Suitable Usage  Indoors in general  Base Material  Japanese paper  Type  Roll type 
    from S$13.99
    Min. 6 days
  31. Curing adhesive tape
    KAMOI KAKOSHI Curing adhesive tape
    Optimal size that is easy to handle on site and easy to carry! It is possible to fill the gaps in the sheet curing and cure the details! Easy to install on steps and curves such as stairs! The back side is all glued, and it is extremely easy to handle! A sheet for PVC materials that is often used... Read More
    Tape Thickness (mm)  0.14  Elongation (%)  14.6  Adhesive Strength (N/cm)  2.6  Tape Length (m)  50  Tensile Strength (N/15mm)  89  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$399.90
    Min. 7 days
  32. PP underlay tape L
    YAYOI CHEMICAL INDUSTRY PP underlay tape L
    It is an economical underlay tape that uses polypropylene film and has a moderate waist. Lines are placed vertically and horizontally so that it stands out well, and it can also be used as a guide for unwinding and positioning the required length for partial use.
    from S$15.99
    Min. 5 days
  33. Spacer paper tube
    YAYOI CHEMICAL INDUSTRY Spacer paper tube
    Tape Width (mm)  23 
    from S$8.39
    Min. 5 days
  34. Marupon
    Ozakikame Shoten Marupon
    Color  Orange 
    from S$13.99
    Min. 4 days
  35. mt CASA Tape Basic 50mm (Masking Tape)
    KAMOI KAKOSHI mt CASA Tape Basic 50mm (Masking Tape)
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a wide Japanese paper masking tape for wall interiors. You can freely change the color of the wall because it can be pasted and peeled off, a... Read More
    Tape Length (m)  10  Width (mm)  50  Suitable Usage  Indoors in general  Base Material  Japanese paper  Type  Roll type 
    Rating:
    80%
    from S$6.99
    Min. 2 days
  36. mt CASA Tape DECO 50mm
    KAMOI KAKOSHI mt CASA Tape DECO 50mm
    The [mt CASA series] was born from the function of masking tape that can be stuck and peeled off and the design that colors your life. [Mt CASA Tape] is a wide Japanese paper masking tape for wall interiors. You can freely change the color of the wall because it can be pasted and peeled off, a... Read More
    Tape Length (m)  10  Width (mm)  50  Suitable Usage  Indoors in general  Base Material  Japanese paper  Type  Roll type 
    from S$6.99
    Min. 6 days
  37. Color Coke Ivory
    Nitto Color Coke Ivory
    A gap filler that is injected into the corner gaps. It can also be used to repair gaps in the cross joint and peeled cloth.
    Color  Ivory 
    Discontinued
  38. AK underlay tape 35mm width
    Nitto AK underlay tape 35mm width
    Standard type (35 mm) base protection tape.
    Length (m)  100  Thickness x Width W (mm)  0.24×35 
    Discontinued
  39. SP Safety II Taimaki 40
    KYOKUTO (Kyokuto-Sanki) SP Safety II Taimaki 40
    Recommended for those who want a little more width, such as when matching patterns. It has a three-layer structure in which thin and tough poweron fibers (0.15 mm) are sandwiched between a thin and low water-absorbing CPP film (0.02 mm) and a polyethylene film (0.02 mm). The CPP film on the surfa... Read More
    Width (mm)  40  Thickness (mm)  0.19  Length (m)  150 
    Discontinued
  40. Color coke white
    Nitto Color coke white
    A gap filler that is injected into the corner gaps. It can also be used to repair gaps in the cross joint and peeled cloth.
    Color  White 
    Discontinued
View : Grid List
Filter

40 Item(s)

Set Ascending Direction