All Category

Joint Reinforcing Tapes

Joint reinforcement tape is a tape used to reinforce the joint part of wallpaper. Washi reinforcement tape is extremely thin, so the tape marks are not noticeable. Another special feature of the tape, which has been specially processed so that the thickness decreases toward the ends of the tape, is that the tape wire is difficult to reach.
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction
  1. Joint stick tape No glue
    KYOKUTO (Kyokuto-Sanki) Joint stick tape No glue
    Please use it to reinforce the wallpaper joint. By specially processing both ends of the tape, the tape lines are less likely to appear on the surface of the wallpaper.
    Tape Thickness (mm)  0.049  Tape Length (m)  100  Tape Width (mm)  35  Specification  No glue 
    Rating:
    90%
    from S$14.99
    Min. 2 days
  2. Slim fiber 36
    Nitto Slim fiber 36
    Thin (0.16 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.16  Thickness x Width W (mm)  0.16×36  Tape Width (mm)  36  Length (m)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Glass fiber (with glue) 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  3. Cross guard tape
    KYOKUTO (Kyokuto-Sanki) Cross guard tape
    Please use it to reinforce the wallpaper joint. A dry adhesive that reacts with the moisture of the glue is applied to both sides to reinforce the bond between the board and the wallpaper.
    Tape Thickness (mm)  0.059  Tape Length (m)  100  Tape Width (mm)  38  Specification  Glue 
    Rating:
    75%
    from S$15.99
    Min. 2 days
  4. NEW Joint tape
    YAYOI CHEMICAL INDUSTRY NEW Joint tape
    A special woven resin film is used for the base material, and the eyes are rougher than the conventional joint tape, so the putty can pass through better. Adhesives are attached to both sides of the tape, making it easy to attach to the base. * When attaching to the base, attach with the release ... Read More
    Tape Length (m)  30 
    from S$11.99
    Min. 2 days
  5. Joint finish tape (Japanese paper Kuisaki)
    HIROSHIMA Joint finish tape (Japanese paper Kuisaki)
    It is a tape using Japanese paper. Since both ends are shaped like a sword (thinner toward both ends), the tape is less noticeable even after the wallpaper is installed. It is very easy to use because it comes in a PR case one by one.
    Length (m)  100  Width (mm)  35  Thickness (mm)  0.049 
    from S$14.99
    Min. 2 days
  6. Slim fiber 48
    Nitto Slim fiber 48
    Thin (0.16 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.16  Thickness x Width W (mm)  0.16×48  Tape Width (mm)  48  Length (m)  90  Material  Glass fiber (with glue) 
    from S$19.99
    Min. 2 days
  7. Japanese paper joint reinforcement tape
    HIROSHIMA Japanese paper joint reinforcement tape
    "Washi joint reinforcement tape" uses Japanese paper, so the glue fits well, and because it is made much thinner than conventional tape, it is difficult for steps to appear on the surface.
    Thickness (mm)  0.045  Width (mm)  40  Length (m)  60 
    Rating:
    70%
    from S$9.29
    Min. 2 days
  8. Yamato Washi Tape
    HIROSHIMA Yamato Washi Tape
    "Yamato Washi Tape" is made of 100% natural fiber "Kozo", so it protects the cut edge of the board more strongly than before. Since it is extremely thin, the thickness of the knitting does not appear on the surface. Also, because it is ultra-thin Japanese paper, it can be suff... Read More
    Width (mm)  40  Length (m)  60  Thickness (mm)  0.048 
    from S$14.99
    Min. 2 days
  9. New Fiber 60
    Nitto New Fiber 60
    Wide (60 mm wide) and thin (0.16 mm thick) joint reinforcement tape. By covering up to the screw head, you can expect a stronger base.
    Tape Thickness (mm)  0.16  Thickness x Width W (mm)  0.16×60  Tape Width (mm)  60  Length (m)  90  Material  Glass fiber (with glue) 
    Rating:
    20%
    from S$26.99
    Min. 2 days
  10. Slim fiber tape (with glue)
    Nitto Slim fiber tape (with glue)
    Tape Thickness (mm)  0.16  Length (m)  90  Specification  With glue 
    from S$22.99
    Min. 5 days
  11. Power mesh 100mm
    Nitto Power mesh 100mm
    A joint reinforcement tape that can be used for the exterior.
    Tape Thickness (mm)  0.29  Thickness x Width W (mm)  0.29×100  Tape Width (mm)  100  Tape Length (m)  100 
    from S$69.99
    Min. 5 days
  12. Soft mesh super 35
    Nitto Soft mesh super 35
    Tape Thickness (mm)  0.12  Tape Width (mm)  35  Tape Length (m)  90 
    from S$29.99
    Min. 5 days
  13. Joint glass tape 35
    Nitto Joint glass tape 35
    Tape Thickness (mm)  0.2  Tape Width (mm)  35  Tape Length (m)  90 
    from S$11.99
    Min. 5 days
  14. Joint Guard "Japanese Style" without Glue
    KYOKUTO (Kyokuto-Sanki) Joint Guard "Japanese Style" without Glue
    Please use it to reinforce the wallpaper joint. Since it is a thin paper tape, it is especially suitable for thin wallpapers.
    Thickness (mm)  0.045  Length Per Roll (m)  100  Width (mm)  38 
    from S$129.90
    Min. 5 days
  15. Best corner tape
    YAYOI CHEMICAL INDUSTRY Best corner tape
    When folded and squeezed, it becomes L-shaped, so it is easy to attach to the outside corner. Hairline is applied to the surface of the corner tape to improve the adhesion of the putty. It is a yellow color that matches the surface of gypsum board. Adhesive tape A scale line is placed on one side... Read More
    from S$35.99
    Min. 5 days
  16. Joint glass tape
    Nitto Joint glass tape
    Standard type (0.2 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×50  Tape Width (mm)  50  Length (m)  90  Material  Glass fiber (with glue) 
    from S$12.99
    Min. 5 days
  17. Joint stick tape thin
    KYOKUTO (Kyokuto-Sanki) Joint stick tape thin
    Helps reinforce wallpaper joints. Special processing on both ends of the tape makes it difficult for tape lines to appear on the surface of the wallpaper.
    Thickness (mm) x Width W (m) x Roll Length L (m)  0.033×35×200  Specification  No glue 
    from S$159.90
    Min. 5 days
  18. Power mesh 50mm
    Nitto Power mesh 50mm
    A joint reinforcement tape that can be used for the exterior.
    Tape Thickness (mm)  0.29  Thickness x Width W (mm)  0.29×50  Tape Length (m)  100  Tape Width (mm)  50 
    from S$35.99
    Min. 5 days
  19. Fiber 60
    Nitto Fiber 60
    Standard type (0.2 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×60  Tape Width (mm)  60  Length (m)  90  Material  Glass fiber (with glue) 
    from S$16.99
    Min. 5 days
  20. PET mesh corner tape
    OHTSUKA BRUSH MFG. PET mesh corner tape
    Width (mm)  54  Length (m)  50 
    from S$129.90
    Min. 5 days
  21. Power tape LP
    YAYOI CHEMICAL INDUSTRY Power tape LP
    Since it uses glass fiber, it has high strength and does not swell due to water, so there is no deterioration after use. Since it has an adhesive, it can be easily attached to the base. * Be sure to use it together with putty and make sure that the base seam and tape are fully filled with putty.
    Tape Length (m)  90  Tape Width (mm)  35 
    from S$10.99
    Min. 5 days
  22. Long fiber
    Nitto Long fiber
    Standard type (0.2 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×50  Length (m)  153  Tape Width (mm)  50  Material  Glass fiber (with glue) 
    from S$32.99
    Min. 5 days
  23. Repair patch small 10cm × 10cm
    Nitto Repair patch small 10cm × 10cm
    For repairing holes in the board! It is a glued patch.
    Dimensions (cm)  (Aluminum plate) 10 × 10 
    from S$11.99
    Min. 5 days
  24. Power tape
    YAYOI CHEMICAL INDUSTRY Power tape
    Since it uses glass fiber, it has high strength and does not swell due to water, so there is no deterioration after use. Since it has an adhesive, it can be easily attached to the base. * Be sure to use it together with putty and make sure that the base seam and tape are fully filled with putty.
    Tape Length (m)  90 
    from S$14.99
    Min. 5 days
  25. Power mesh 1M
    Nitto Power mesh 1M
    A joint reinforcement tape that can be used for the exterior.
    Tape Thickness (mm)  0.29  Thickness x Width W (mm)  0.29×1000  Tape Length (m)  100  Tape Width (mm)  1000 
    from S$589.90
    Min. 5 days
  26. Joint stick tape with glue
    KYOKUTO (Kyokuto-Sanki) Joint stick tape with glue
    Please use it to reinforce the wallpaper joint. By specially processing both ends of the tape, the tape lines are less likely to appear on the surface of the wallpaper. The central part of the tape is impregnated with dry glue that reacts with moisture, and it also reinforces the adhesion between... Read More
    Thickness (mm)  0.049  Length Per Roll (m)  100  Width (mm)  35 
    from S$229.90
    Min. 5 days
  27. Long joint glass tape
    Nitto Long joint glass tape
    Standard type (0.2 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×50  Length (m)  153  Tape Width (mm)  50  Material  Glass fiber (with glue) 
    from S$22.99
    Min. 5 days
  28. Top joint tape 30mm
    Nitto Top joint tape 30mm
    Tape Thickness (mm)  0.8  Length (m)  30  Tape Width (mm)  30 
    from S$679.90
    Min. 5 days
  29. Repair patch size 15.2cm × 15.2cm
    Nitto Repair patch size 15.2cm × 15.2cm
    For repairing holes in the board! It is a glued patch.
    Dimensions (cm)  (Aluminum plate) 15.2 x 15.2 
    from S$14.99
    Min. 5 days
  30. Power supply patch without aluminum plate
    Nitto Power supply patch without aluminum plate
    For repairing holes in the board! It is a glued patch.
    Dimensions (cm)  (Without aluminum plate) 17.8 × 17.8 
    from S$11.99
    Min. 5 days
  31. Washi tape
    KYOKUTO (Kyokuto-Sanki) Washi tape
    Helps reinforce wallpaper joints. Manufactured with 100% natural fiber "Kozo". Although it is tough, the ultra-thin specifications make it easy for glue to soak into the wall surface and the glue on the wallpaper allows the joints to be sufficiently adhered.
    Tape Thickness (mm)  0.06  Thickness (mm) x Width W (m) x Roll Length L (m)  0.06×40×60  Tape Width (mm)  40  Tape Length (m)  60  Material  Like this 
    from S$139.90
    Min. 5 days
  32. Joint finish tape thin (1 roll)
    HIROSHIMA Joint finish tape thin (1 roll)
    It is a tape using Japanese paper. Since both ends are squeezed (thinner toward both ends), the tape is less noticeable even after wallpaper construction. It is very convenient because it is contained in a PP case for each volume. * Width (mm)
    Thickness (mm)  0.033  Length Per Roll (m)  200  Width (mm)  35  Specification  No glue 
    from S$29.99
    Min. 6 days
  33. Top joint tape 50mm
    Nitto Top joint tape 50mm
    Tape Thickness (mm)  0.8  Length (m)  30  Tape Width (mm)  50 
    from S$589.90
    Min. 5 days
  34. Stone corner
    YAYOI CHEMICAL INDUSTRY Stone corner
    Length (m)  50  Specification  With adhesive  Width (mm)  55 
    from S$76.99
    Min. 5 days
  35. Yayoi corner guard tape
    YAYOI CHEMICAL INDUSTRY Yayoi corner guard tape
    Since it is made of plastic, it does not rust and has an appropriate waist, so it has excellent workability and the corners are beautifully finished. It can be easily cut with scissors and used. Since soft PVC is used in the center of the tape, it is easy to bend according to the angle of the cor... Read More
    from S$53.99
    Min. 5 days
  36. Repair patch extra large 20cm × 20cm
    Nitto Repair patch extra large 20cm × 20cm
    For repairing holes in the board! It is a glued patch.
    Dimensions (cm)  (Aluminum plate) 20 × 20 
    from S$27.99
    Min. 5 days
  37. With jet corner tape glue
    OHTSUKA BRUSH MFG. With jet corner tape glue
    Length (m)  30  Width (mm)  50 
    from S$87.99
    Min. 5 days
  38. Glass Fiber Joint Reinforcing Tape 100
    Nitto Glass Fiber Joint Reinforcing Tape 100
    Standard type (0.2 mm thick) joint reinforcement tape.
    Tape Thickness (mm)  0.2  Thickness x Width W (mm)  0.2×100  Tape Width (mm)  100  Length (m)  90  Material  Glass fiber (with glue) 
    from S$46.99
    Min. 2 days
  39. Joint tape
    Nitto Joint tape
    Paper joint reinforcement tape (without glue).
    Tape Thickness (mm)  0.25  Thickness x Width W (mm)  0.25×52  Tape Width (mm)  52  Length (m)  76 
    Rating:
    100%
    Discontinued
  40. Yayoi Japanese paper tape (no glue)
    YAYOI CHEMICAL INDUSTRY Yayoi Japanese paper tape (no glue)
    Since it is extremely thin, it is difficult for tape marks to appear and prevents the cloth from opening. Yayoi Japanese paper tape can be used while it is in the case, so the tape does not get dirty or stick due to moisture.
    Length (m)  60  Width (mm)  50 
    Discontinued
View : Grid List
Filter

Items 1 - 40 of 45

Set Ascending Direction