All Category

Cardboard Sheets

View : Grid List
Filter

32 Item(s)

Set Ascending Direction
  1. Curing sheet Double-sided PE coating + embossing
    MonotaRO Curing sheet Double-sided PE coating + embossing
    Since the front and back are resin-laminated, it is waterproof and durable. Since it is embossed, it is not slippery and has excellent cushioning and protection. You can easily cut the length according to the application. Curing to the building at the time of relocation / moving, etc. * Please no... Read More
    Sheet Thickness (mm)  About 0.5  Sheet Width (mm)  1000  Material  PE double side coated paper  Sheet Length (m)  50  Finish Processing  Embossing 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  2. Cardboard sheet
    IRIS OHYAMA Cardboard sheet
    Thickness (mm)  Trusco Part No.  753-5503  Dimensions, W (mm) x L (m)  900×1.8  Color  Brown  Material  C5AF 
    Rating:
    88%
    from S$109.90
    Min. 2 days
  3. Crepe curing curtain
    KYOKUTO (Kyokuto-Sanki) Crepe curing curtain
    A curing curtain using crepe paper. It blocks direct sunlight and protects important indoor color tones. After use, it can be disposed of as burnable garbage. It is also designated by some public corporations.
    Thickness (mm)  0.2  Dimension (mm)  2000×1950  Mass (g/m2 72.49  Color  Brown 
    Rating:
    60%
    from S$86.99
    Min. 2 days
  4. Lami power
    KYOKUTO (Kyokuto-Sanki) Lami power
    Processed paper with a polyethylene sheet woven in a mesh pattern on the inside of kraft paper. It is stronger than kraft paper and has excellent waterproof and moisture proof properties. When wrapping carpets, long sheets, etc., it is convenient to cut them slightly longer than the length of the... Read More
    Thickness (mm)  0.15  Dimensions, W (mm) x L (m)  900×100  Color  Brown  Material  Kraft paper, polyethylene 
    from S$129.90
    Min. 5 days
  5. Kraft Paper
    HIROSHIMA Kraft Paper
    Please use it for various purposes such as packaging, curing, and garbage packaging after construction.
    Thickness (mm)  0.08  Color  Brown  Length (m)  30  Width (mm)  1210 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  6. Earth sheet
    KYOKUTO (Kyokuto-Sanki) Earth sheet
    It is a water resistant curing material even without film lamination. Since it is a single material using paper material, you can save the trouble of sorting and discarding. It is also useful for tatami mats, which have a lower UV transmittance than the sheets that are being visited on film.
    Thickness (mm)  0.23  Dimensions, W (mm) x L (m)  930×50  Color  Brown  Material  Virgin pulp 
    from S$35.99
    Min. 2 days
  7. Cardboard sheet  LL
    HIROSHIMA Cardboard sheet LL
    It is embossed. Also, because it is double-sided laminated, it is resistant to water and does not tear easily.
    Thickness (mm)  0.9  Width (mm)  1000  Length (m)  50  Color  Brown 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  8. Crepe curing curtain
    KYOKUTO (Kyokuto-Sanki) Crepe curing curtain
    A curing curtain using crepe paper. It blocks direct sunlight and protects important indoor color tones. After use, you can dispose of it with burning garbage. It is also a designated item of some public corporations.
    Thickness (mm)  0.2  Width (mm)  2000  Dimension (mm)  2000×2400  Height (mm)  2400  Mass (g/m2 72.49  Color  Brown 
    from S$119.90
    Min. 5 days
  9. Floor curing sheet (ecotype)
    Nitto L Materials Floor curing sheet (ecotype)
    We use earth-friendly materials that are strong, elastic, and waterproof. There is no stickiness. Curing protection material for floors, etc.
    Thickness (mm)  1.2  Width (mm)  1000  Length (m)  25  Trusco Part No.  254-5225  Mass (kg)  Specification  A cutter is required for cutting  Color  Craft  Material (Seat)  Polyethylene (PE) film + cardboard liner 
    Rating:
    80%
    from S$87.99
    Min. 2 days
  10. Awning crepe curtain  10 pieces set
    ACE Awning crepe curtain 10 pieces set
    Prevents sunburn on tatami mats in the room due to direct sunlight. Just hang it on the hook of the curtain rail and the construction is completed. Since the material is crepe paper, it is easy to recycle and incinerate.
    Sheet Width (mm)  2000  Sheet Length (mm)  2000  Mass (g)  Square meter 70 
    from S$73.99
    Min. 5 days
  11. Curing sheet
    Eiko Kakoshi Curing sheet
    It is embossed and can be used for flat surfaces, curved surfaces, stairs, corners, etc. Protective material for floors, stairs, corridors, etc. of buildings under construction. As a protective material when moving.
    Width (mm)  1000  Mass (kg)  About 11  Length (m)  50 
    from S$29.99
    Min. 7 days
  12. MF  Earth sheet
    MF MF Earth sheet
    Please use it to protect the surface of floors, stairs, corridors, and various building materials. Since it is made of a single piece of paper, it is environmentally friendly and can easily separate garbage. Indoor floors, stairs, corridors Floor curing at polling stations * This product is sold ... Read More
    Thickness (mm)  0.15  Trusco Part No.  355-4741  Length (m)  50  Mass (kg)  Width (mm)  930  Color  Brown 
    from S$56.99
    Min. 2 days
  13. Craft cloth
    HIROSHIMA Craft cloth
    It is strong because it is laminated with polyethylene cloth. Ideal for easy curing and packing.
    Color  Brown  Length (m)  100  Thickness (mm)  0.15  Width (mm)  1200 
    from S$139.90
    Min. 6 days
  14. Craft PE cloth
    SANYU Craft PE cloth
    Wrapping paper with excellent strength. Also waterproof and moisture proof For packing heavy items and luggage that easily loses its shape.
    Length (m)  30  Width (mm)  900  Material  Paper / polyethylene 
    from S$44.99
    Min. 3 days
  15. Single-stage film sheet
    MF Single-stage film sheet
    The surface is OPP film, which has outstanding strength against tearing and pulling both vertically and horizontally. It is waterproof, and the film on the surface is glossy and luxurious. It has about twice the cushioning effect of an embossed drop cloth. It is the most popular product among the... Read More
    Width (mm)  1000  Length (m)  25  Color  Brown  Material  OPP film + core base paper 
    from S$119.90
    Min. 6 days
  16. Dan sheet PLUS 1000mm x 30m
    KYOKUTO (Kyokuto-Sanki) Dan sheet PLUS 1000mm x 30m
    A cushioning curing sheet with a non-slip film on one side of the paper. Since one side is paper, it has good absorbency of liquids such as sealer liquid and paint.
    Thickness (mm)  0.7  Dimensions, W (mm) x L (m)  1000×30  Material  Core paper / polypropylene film 
    from S$69.99
    Min. 5 days
  17. Embossed sheet
    KYOKUTO (Kyokuto-Sanki) Embossed sheet
    The special resin on the film is completely laminated on both sides of the reinforced paper, making it resistant to tearing and water. After use, it can be incinerated and easily disposed of.
    Thickness (mm)  0.11  Width (mm)  1000  Length Per Roll (m)  50  Material  Core cardboard, single-sided film 
    from S$59.99
    Min. 5 days
  18. Curing sheet of ABC Shokai about 13KG
    ABC Trading Curing sheet of ABC Shokai about 13KG
    ・ Curing sheet for cement flooring ・ For indoor use ・ Effective for promoting cement hydration reaction after concrete placement ・ Effective construction area: Approximately 115 square meters
    Width (m)  1.2  Length (m)  100  Mass (kg)  13  Trusco Part No.  807-2684  Color  Green 
    from S$469.90
    Min. 13 days
  19. Curing pigeon sheet  One side
    YUY Produce Curing pigeon sheet One side
    from S$46.99
    Min. 5 days
  20. Curing sheet  Craft double-sided NS
    SEKISUI Curing sheet Craft double-sided NS
    Both sides of kraft paper are processed with special resin to give it a non-slip effect. Prevention of load collapse when moving on pallets, trolleys, etc. Prevention of load slippage when mounted on a vehicle
    Thickness (mm)  0.14  Dimensions, Width W x Length L (m)  1×50  Trusco Part No.  418-4319  Mass (kg)  5.5  Color  Beige  Material  Kraft paper  Type  Roll type 
    Rating:
    20%
    Discontinued
  21. Pillar paper + plain + both side tape type
    Kaibara Kakosi Pillar paper + plain + both side tape type
    [Completely prevent hand stains and sunburn! Pre-cut paper for pillar curing Pillar rolling paper] Tape on both sides or one side of 50g kraft paper makes on-site curing easier. We have been patronizing in the construction industry and precut industry for over 20 years. Compared to other companie... Read More
    Material  Kraft paper  Color  Plain  Sheet Length (m)  45  Thickness (g / m 2 50 
    Discontinued
  22. Pillar paper + plain + one side tape type
    Kaibara Kakosi Pillar paper + plain + one side tape type
    [Completely prevent hand stains and sunburn! Pre-cut paper for pillar curing Pillar rolling paper] Tape on both sides or one side of 50g kraft paper makes on-site curing easier. We have been patronizing in the construction industry and precut industry for over 20 years. Compared to other companie... Read More
    Material  Kraft paper  Color  Plain  Thickness (g / m 2 50  Sheet Length (m)  45 
    Discontinued
  23. Pillar wrapping paper + standard printing + one side tape type
    Kaibara Kakosi Pillar wrapping paper + standard printing + one side tape type
    [Completely prevent hand stains and sunburn! Pre-cut paper for pillar curing Pillar rolling paper] Tape on both sides or one side of 50g kraft paper makes on-site curing easier. We have been patronizing in the construction industry and precut industry for over 20 years. Compared to other companie... Read More
    Color  Standard printing  Material  Kraft paper  Thickness (g / m 2 50  Sheet Length (m)  45 
    Discontinued
  24. Pillar wrapping paper + standard printing + both side tape type
    Kaibara Kakosi Pillar wrapping paper + standard printing + both side tape type
    [Completely prevent hand stains and sunburn! Pre-cut paper for pillar curing Pillar rolling paper] Tape on both sides or one side of 50g kraft paper makes on-site curing easier. We have been patronizing in the construction industry and precut industry for over 20 years. Compared to other companie... Read More
    Material  Kraft paper  Thickness (g / m 2 50  Color  Standard printing  Sheet Length (m)  45 
    Discontinued
  25. Commercial paper anti-slip sheet Kraft double-sided NS sheet
    Sunyou Printing Commercial paper anti-slip sheet Kraft double-sided NS sheet
    Prevents cargo from collapsing by simply laying it between pallets and luggage. By reducing the amount of stretch film used, the total cost will also be reduced. High anti-slip function for both plastic and corrugated cardboard. You can cut it to any size with scissors or a cutter. The "non-... Read More
    Tensile Strength (kg)  10.9 (length), 5.1 (width) / 15mm  Length (cm)  100  Width (cm)  100  Tear Strength (kg)  160  Elongation (%)  2.3 (vertical), 5.6 (horizontal)  Material  Paper 
    Discontinued
  26. White curing sheet
    Eiko Kakoshi White curing sheet
    It is embossed and can be used for flat surfaces, curved surfaces, stairs, corners, etc. High strength type. Protective material for floors, stairs, corridors, etc. of buildings under construction. As a protective material when moving.
    Mass (kg)  About 7.3  Width (mm)  1000  Length (m)  50 
    Discontinued
  27. Commercial paper anti-slip sheet Kraft double-sided NS sheet roll
    Sunyou Printing Commercial paper anti-slip sheet Kraft double-sided NS sheet roll
    Prevents cargo from collapsing by simply laying it between pallets and luggage. By reducing the amount of stretch film used, the total cost will also be reduced. High anti-slip function for both plastic and corrugated cardboard. You can cut it to any size with scissors or a cutter. Prevents load ... Read More
    Tensile Strength (kg)  10.9 (length), 5.1 (width) / 15mm  Width (cm)  100  Tear Strength (kg)  160  Elongation (%)  2.3 (vertical), 5.6 (horizontal)  Length (cm)  5000  Material  Paper 
    Discontinued
  28. Y, S column curing paper (with adhesive tape)
    TOKYO ITO Y, S column curing paper (with adhesive tape)
    Quantity  1 box (20 bottles) 
    Discontinued
  29. Masking sheet
    HIROSHIMA Masking sheet
    A curing sheet with polyethylene film laminated on both sides of the paper. Since it is embossed, it has cushioning properties.
    Length (m)  50  Thickness (mm)  0.75  Width (mm)  1000 
    Discontinued
  30. Pigeon sheet
    OHTSUKA BRUSH MFG. Pigeon sheet
    Material  Paper / Poly  Dimension (m)  1×50  Type  Double-sided lami 
    Discontinued
  31. Dunseat Plus
    HIROSHIMA Dunseat Plus
    Since it is embossed, it has cushioning properties. Good absorption of liquid because only one side is laminated.
    Thickness (mm)  0.7  Color  Brown  Length (m)  30  Width (mm)  1000 
    Discontinued
  32. Curing sheet
    IRIS OHYAMA Curing sheet
    Thickness (mm)  1.5  Color  Brown  Width (mm)  1000  Trusco Part No.  792-3643  Length (m)  50 
    Rating:
    60%
    Discontinued
View : Grid List
Filter

32 Item(s)

Set Ascending Direction