All Category

Curing Mats

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Concrete curing mat
    MonotaRO Concrete curing mat
    A concrete curing mat that takes advantage of the strength of PP sheets, the heat retention and moisture retention of urethane foam, and the flexibility of polyester non-woven fabric. Due to its light weight, it is easy to install and store on site. Concrete work (bridges, highways, bullet trains... Read More
    Thickness (mm)  About 10  Dimensions, W (mm) x L (m)  1000×30  Color  Light yellow 
    Rating:
    80%
    from S$129.90
    Min. 2 days
  2. Vertex
    WING ACE Vertex
    Since it has cushioning properties, it is ideal for curing from scratches. With backside non-slip & penetration prevention film. It can be cut freely and does not fray easily. Felt fiber prevents paint from splashing. For paint curing and architectural curing.
    Width (m)  Length (m)  10  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$26.99
    Min. 6 days
  3. Conmat 2
    AOI Conmat 2
    It has good water retention and is ideal for watering and curing concrete. It can be used for heat retention in cold weather. A lightweight and easy-to-use mat. For watering and curing concrete. For heat insulation of concrete.
    NETIS number  CG-090027-V (No. 1-A)  Length (m)  30  Trusco Part No.  483-5531  Width (mm)  1000  Material  Urethane foam, synthetic fiber  Mass (kg) 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  4. Indoor curing mat
    TRUSCO Indoor curing mat
    It has excellent oil resistance and waterproofness, making it difficult to damage the floor. For floor curing in the interior industry. For preventing floor damage such as stepladders and step ladders.
    Thickness (mm)  1.6  Length (mm)  1000  Color  Gray  Material  Nylon, polyester 
    Rating:
    80%
    from S$33.99
    Min. 2 days
  5. PVC curing mat
    HIROSHIMA PVC curing mat
    It is embossed and has elasticity. It protects floors and stairs and prevents scratches and dirt. It is resistant to friction and tearing, and the tape adheres well. It is flame-retardant, resistant to fire, and can be used repeatedly, making it economical.
    Length (m)  20  Thickness (mm)  1.5 
    from S$379.90
    Min. 6 days
  6. Resin Decking BAN BAN
    ARAO Resin Decking BAN BAN
    The double-sided rib pattern makes it hard to slip even on soft ground and rough roads. It is 910 x 1820 mm in size that can be easily loaded on a light van. It is made of polyethylene that has cold resistance and can be used in an environment of about 60 ° C to -60 ° C. It is very light compared... Read More
    Length (mm)  1820  Width (mm)  910 
    from S$539.90
    Min. 3 days
  7. Resin floor board + BAN + BAN
    ARAO Resin floor board + BAN + BAN
    The double-sided rib pattern makes it hard to slip even on soft ground and rough roads. It is 910 x 1820 mm in size that can be easily loaded on a light van. It is made of polyethylene that has cold resistance and can be used in an environment of about 60 ° C to -60 ° C. It is very light compared... Read More
    Length (m)  1820  Width (mm)  910 
    from S$789.90
    Min. 3 days
  8. All-season concrete curing mat
    SHOWA SHOKAI All-season concrete curing mat
    It has a three-layer structure of PP cloth and urethane foam non-woven fabric, which have high water retention and moisture retention effects. Prevents extreme temperature changes in concrete temperature and protects the surface from drying and freezing. For moisturizing and curing when placing c... Read More
    Thickness (mm)  10  Width (mm)  1000  Trusco Part No.  244-9844  Length (m)  30  Mass (kg)  4.8  Material  Polypropylene (PP), urethane 
    from S$189.90
    Min. 2 days
  9. Floor roll mat
    MF Floor roll mat
    Discontinued
  10. Knee cushion
    KYOKUTO (Kyokuto-Sanki) Knee cushion
    A cushion for one knee that is used when constructing wallpaper with a silver color that makes dirt such as putty powder inconspicuous. It can also be used as a curing cushion for power tools and operation boxes for automatic gluing machines.
    Dimension (mm)  330×220  Thickness (mm)  About 10 
    Discontinued
  11. Curing Blue Mat 30M roll × 1.5mm thickness
    IRIS OHYAMA Curing Blue Mat 30M roll × 1.5mm thickness
    Thickness (mm)  1.5  Trusco Part No.  753-5465  Length (m)  30  Material  Polyethylene foam  Width (mm)  1000 
    Rating:
    67%
    Discontinued
  12. Blue curing mat
    IRIS OHYAMA Blue curing mat
    Material  Polyethylene foam  Thickness (mm)  1.8  Length (m)  30  Width (mm)  1000 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction