All Category

Foldable Curing Covers

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Eco full guard (folding type curing material)
    Fukuvi Chemical Industry Eco full guard (folding type curing material)
    Made from eco-friendly recycled paper, durable and convenient. Even if it hits a pillar or wall during handling, there is no need to worry about damage. There is no need to combine with other curing materials, and "Eco-Full Guard" is sufficient. The surface is a waterproof embossed shee... Read More
    Length (mm)  1820  Width (mm)  910  Dimension (mm)  910×1820  Sheet Thickness (mm)  About 3 
    Rating:
    50%
    from S$69.99
    Min. 2 days
  2. Alligator Mark Folding Curing Material Ninja N 5mm Thickness 700 × 1850 Blue / Green
    Nichidai Kogyo Alligator Mark Folding Curing Material Ninja N 5mm Thickness 700 × 1850 Blue / Green
    It's small and very light, so it's easy to carry. It has excellent cushioning properties and is not slippery. Corresponds to various places. It is durable and can be used repeatedly. As a leisure mat, as an emergency mat, for partial curing of the site such as construction, remodeling, in... Read More
    Trusco Part No.  774-8744  Color  Blue / green  Thickness (mm)  Mass (kg)  0.9 
    from S$53.99
    Min. 2 days
  3. Crocodile seal diamond board 1. 5mm x 900mm x 1800 Blue
    Nichidai Kogyo Crocodile seal diamond board 1. 5mm x 900mm x 1800 Blue
    It is convenient to carry because it can be folded in three. It can be stored without taking up space even when not in use. The surface is embossed with a diamond pattern. For curing construction sites, factories, moving site floors, corridors, etc.
    Thickness (mm)  1.5  Mass (kg)  3.5  Folding dimensions (mm)  610×900  Trusco Part No.  792-4453  Color  Blue  Material  Polyethylene (PE) 
    from S$33.99
    Min. 2 days
  4. Measure board
    KYOKUTO (Kyokuto-Sanki) Measure board
    A floor curing board with a major design that has been folded in four. There are lines at intervals of 50 mm on the top, bottom, left, and right, making on-site cutting work easy. It corresponds to the size of a dolly and is folded in four, making it convenient to carry.
    Thickness (mm)  Dimension (mm)  900×1800 
    from S$86.99
    Min. 5 days
  5. Floor guard man 4-fold type
    MonotaRO Floor guard man 4-fold type
    The surface is embossed + waterproof film, and the back is a thick curing material with foam material that can be used multiple times. There are slits on both sides of the product, making it easy to cure by bending it according to the site. In addition, after use, it is easy to peel off the foam ... Read More
    Length (mm)  1820  Width (mm)  910  Dimension (mm)  910×1820  Folding dimensions (mm)  910×455  Sheet Thickness (mm)  About 3 
    from S$109.90
    Min. 2 days
  6. Folding curing material "Ninja N"
    HIROSHIMA Folding curing material "Ninja N"
    It is non-slip and has excellent cushioning properties. Very light, foldable and convenient to carry. One side is blue and the other side is green.
    Thickness (mm)  Length (mm)  1850  Width (mm)  700 
    from S$64.99
    Min. 6 days
  7. Pitter-patter
    KYOKUTO (Kyokuto-Sanki) Pitter-patter
    Folds compactly and is easy to carry! As it can be folded, it is easy to store and carry. Unlike blankets, it does not generate dust. Easy installation just by placing it on the floor. Corresponds to various parts without cutting. It is durable, shock resistant, and can be used repeatedly.
    Thickness (mm)  Dimensions, Width W x Length L (mm)  690×1850 
    from S$109.90
    Min. 5 days
  8. Floor guard man 1 box (20 sheets)
    MonotaRO Floor guard man 1 box (20 sheets)
    The surface is embossed + waterproof film, and the back is a thick curing material with foam material that can be used multiple times. There are slits on both sides of the product, making it easy to cure by bending it according to the site. In addition, after use, it is easy to peel off the foam ... Read More
    Length (mm)  1820  Width (mm)  910  Dimension (mm)  910×1820  Sheet Thickness (mm)  About 3 
    from S$179.90
    Min. 2 days
  9. Pitter-patter
    MF Pitter-patter
    Width (m)  0.69  Length (m)  1.85  Thickness (mm) 
    from S$159.90
    Min. 2 days
  10. Eco Full Guard Σ 4-Fold Type ( Foldable Curing Cover)
    Fukuvi Chemical Industry Eco Full Guard Σ 4-Fold Type ( Foldable Curing Cover)
    Durable and convenient! With slits, you can easily cure the remodeling site! Economical because it can be diverted to multiple sites. The waterproof embossed sheet prevents slipping and stains. The foldable type is easy to carry and handle. Only the eco-full guard is OK, so there is no need to co... Read More
    Length (mm)  1820  Width (mm)  910  Dimension (mm)  910×1820  Folding dimensions (mm)  910×455 
    from S$119.90
    Min. 4 days
  11. Fall down 10
    MF Fall down 10
    You can fix the wall curing plastic beni without sticking tape on the wall. Compared to steel, it has a lighter weight and is more convenient to carry. Since the base material is 7 mm plastic veneer, it has excellent durability and can be used repeatedly. Made of polypropylene, it can be used ind... Read More
    Trusco Part No.  785-3980  Material  Polypropylene (PP)  Mass (g)  200 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction