All Category

Curing Covers for Frame / Pillar / Door

View : Grid List
Filter

7 Item(s)

Set Ascending Direction
  1. Poly sheet for soil
    MF Poly sheet for soil
    It has excellent waterproof properties and protects the contents from moisture. A low-cost soil curing material for disposable use. An eco-friendly sheet made from recycled base paper. For soil and foundation curing
    Width (mm)  2000  Overall Length (m)  50  Material  Polyethylene (PE)  Color  Translucent 
    from S$66.99
    Min. 2 days
  2. Pillar curing paper
    Mizukami Pillar curing paper
    Protects the important pillars of a newly built wooden house. There is a plain type and a type with congratulatory letters and auspicious patterns printed on it. Comes with a special cutter and temporary fixing tape that are convenient for packing.
    Dimensions, W (mm) x L (m)  550×35  Material  Japanese paper / crepe tape 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  3. Frame beauty
    MF Frame beauty
    It uses 1mm thick paper and has cushioning power. Since there is a half cut in the flow direction at a pitch of 30 mm, you can easily cut without using a ruler or measure. Both ends are 20mm / 10mm and half-cut, so please fold it before use. For frame curing of indoor opening frames, counters, sp... Read More
    Width (m)  0.11  Thickness (mm)  Mass (kg)  1.9  Length (m)  20  Trusco Part No.  785-4170  Color  Brown  Material  Recycled pulp 
    from S$29.99
    Min. 2 days
  4. Wall pitaichiban
    KYOKUTO (Kyokuto-Sanki) Wall pitaichiban
    An electrical curing cover with an interior magnet. Recommended for wallpaper replacement work.
    from S$49.99
    Min. 5 days
  5. Genro Blue
    MF Genro Blue
    Both sides can be cured with one set of doors. Since the doorknob part is notched, there is no need to cut it on site. It cures the door surface where the corrugated cardboard used for packaging is not enough. Open the door halfway, hang Gengoro Ao, and turn the fixing sheet (with double-sided ta... Read More
    Color  Blue  Mass (kg)  1.5  Set Contents  1 entrance door  Trusco Part No.  790-1551 
    from S$87.99
    Min. 2 days
  6. Door emon
    MF Door emon
    Mass (kg)  2.6  Trusco Part No.  790-0023  Color  Green 
    from S$329.90
    Min. 3 days
  7. Frame FC
    MF Frame FC
    Made of highly cushioned polyethylene foam, with adhesive tape (weak adhesive tape) for curing on both ends of the back. Since there is a half cut every 30 mm, you can easily cut it by hand, and there is no need to cut it with scissors or a cutter. Curing of entrance door frames, wooden painted f... Read More
    Color  Green./white  Material  Polyethylene foam  Width (mm)  125  Back Side  Masking tape  Thickness (mm)  Length (m)  10 
    Discontinued
View : Grid List
Filter

7 Item(s)

Set Ascending Direction