All Category

Air Conditioner Outdoor Unit Covers

View : Grid List
Filter

11 Item(s)

Set Ascending Direction
  1. Curing cover for air conditioner outdoor unit
    MonotaRO Curing cover for air conditioner outdoor unit
    * Do not use for any other purpose.
    Dimensions, Width W x Depth D x Height H (mm)  860×320×700  Color  Orange  Material  Polyethylene 
    Rating:
    98%
    from S$10.99
    Min. 2 days
  2. Air conditioner outdoor unit cover
    No Brand Air conditioner outdoor unit cover
    It is a simple curing material that covers the outdoor unit of the air conditioner so that the paint does not adhere to it when painting. The upper cover uses a polyethylene cloth sheet to prevent the paint from adhering when it spills, and is colored orange so that the operator can easily see it... Read More
    Dimensions, Width W x Depth D x Height H (mm)  850×320×750  Color  Orange 
    Rating:
    70%
    from S$13.99
    Min. 2 days
  3. Curing cover for air conditioner outdoor unit
    TRUSCO Curing cover for air conditioner outdoor unit
    You can easily cure the air conditioner outdoor unit just by covering it from the top and stopping the bottom. Since the sides are made of Russell-knitted mesh material, temporary air-conditioning operation is possible. It can be used repeatedly and can be washed with water.
    Mass (g)  185  Trusco Part No.  818-8200  Dimensions, Width W x Depth D x Height H (mm)  860×320×700  Color  Orange  Material  Polyethylene 
    from S$22.99
    Min. 2 days
  4. Air conditioner outdoor unit curing cover (for 2-level rack)
    OHTSUKA BRUSH MFG. Air conditioner outdoor unit curing cover (for 2-level rack)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$29.99
    Min. 5 days
  5. Air Conditioner Outdoor Unit Cover
    YOSHIKAWA SANGYO Air Conditioner Outdoor Unit Cover
    A simple curing cover to protect the air conditioner from paint when painting. Just put it on and put it on. Curing time will be shorter. It is economical because it can be used repeatedly. It also reduces garbage. Since the mesh material of Russell is used on the side, temporary air conditioner ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  880×330×700  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange / white mesh 
    Rating:
    100%
    from S$10.99
    Min. 2 days
  6. Air conditioner outdoor unit curing cover
    OHTSUKA BRUSH MFG. Air conditioner outdoor unit curing cover
    Very easy to put on and take off, shortening the curing time. Since it can be repeated, it is economical and leads to reduction of garbage. Since it is made of mesh material, it is possible to temporarily operate the air conditioner without burdening the outdoor unit. For air conditioner outdoor ... Read More
    Dimensions (width x depth x height) (mm)  About 860 x about 320 x about 850  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Mesh material / string: PE 
    from S$29.99
    Min. 2 days
  7. AC Outdoor Unit Cover (with Warning Sticker)
    YUY Produce AC Outdoor Unit Cover (with Warning Sticker)
    Curing cover for outdoor unit. You can work without polluting your outdoor unit, such as when renovating an apartment, apartment, or detached house, and you can use it repeatedly. Comes with a warning sticker to prevent you from getting on the outdoor unit. Air conditioner outdoor unit, curing, s... Read More
    Dimension (mm)  880×330×700  Material  Polyethylene  Color  White 
    from S$12.99
    Min. 2 days
  8. Outdoor unit cover
    YUY Produce Outdoor unit cover
    It is an outdoor unit cover that protects the installed outdoor unit from dust and dirt during construction and remodeling. For covers when the outdoor unit is not used or not used. Do not use while the air conditioner is operating. It is not waterproof. Avoid storing in direct sunlight.
    Dimensions, Width W x Depth D x Height H (mm)  880×330×700  Color  Bag: transparent, top: orange  Material  Polyethylene, polyester 
    from S$129.90
    Min. 9 days
  9. Air conditioner outdoor unit curing cover for ceiling suspension
    OHTSUKA BRUSH MFG. Air conditioner outdoor unit curing cover for ceiling suspension
    Easy to put on and take off, one-touch, work can be done without soiling the customer's outdoor unit. It is economical because it can be used repeatedly. Air conditioner outdoor unit curing cover
    Dimensions, Width W x Depth D x Height H (mm)  860×320×700  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Mesh material 
    Rating:
    100%
    from S$26.99
    Min. 5 days
  10. Air conditioner outdoor unit cover
    OHM ELECTRIC Air conditioner outdoor unit cover
    Since it has side slits, it also covers the piping part neatly. With rubber gathers on the bottom, you can tie a string for a neat fit.
    Material  Polyester 
    Discontinued
View : Grid List
Filter

11 Item(s)

Set Ascending Direction