All Category

Tarps

Blue sheets and UV sheets are blue sheets used for a wide range of purposes, such as leisure, kitchen gardens, and field covers. The material is mainly made of polyethylene, and the thicker ones have excellent waterproof and dustproof properties. Thin ones are used for short-term curing. The UV sheet is resistant to ultraviolet rays, so it can be used as a cover for machinery and luggage installed outdoors. Both are often equipped with aluminum eyelets, so it is convenient to hang them with a string or keep them on the ground.
View : Grid List
Filter

Items 1 - 40 of 463

Set Ascending Direction
  1. Blue tarp # 3000
    MonotaRO Blue tarp # 3000
    Thick and waterproof type equivalent to # 3000. Compact and easy to put on the shelf. All blue sheets have eyelets. For use at civil engineering and construction sites, as an open-air cover, for leisure / outdoor activities, and disaster countermeasures. * Do not use in the vicinity of fire or sp... Read More
    Thickness  # 3000 equivalent  Material  (Grommet) Aluminum, (Sheet) Polyethylene  Color  Blue  Shape  Folding type  Eyelet Inner Diameter (mm)  Φ about 12 
    Rating:
    89%
    from S$5.79
    Min. 2 days
  2. Thin Blue Sheet Roll
    MonotaRO Thin Blue Sheet Roll
    The definitive cost-oriented version, a lightweight type equivalent to No. 1000. A roll type with no eyelets. It is widely used from construction and civil engineering sites to leisure activities. For leisure and home gardening. As an open-air cover. For rain protection, sun protection, and dust ... Read More
    Thickness  # 1000 equivalent  Color  Blue  Type  No eyelet  Shape  Roll type 
    Rating:
    87%
    from S$23.99
    Min. 2 days
  3. Silver sheet UV type # 4000
    MonotaRO Silver sheet UV type # 4000
    Excellent in ultraviolet (UV) and weather resistance. As it is # 4000, it is thick, solid and durable. For UV protection such as outdoor curing, farm work, leisure, etc. * The dimensional tolerance is within ± 5%.
    Thickness  #4000  Eyelet Spacing (mm)  About 900  Material (Eyelet)  Aluminum  Shape  Folding type  Material (Seat)  Polyethylene  Color  Silver 
    Rating:
    86%
    from S$8.99
    Min. 2 days
  4. # 4000 Silver Sheet
    YUTAKA MAKE # 4000 Silver Sheet
    Since the nominal size and the finished size are the same size, it is easy to use. UV sheet that is resistant to ultraviolet rays. Waterproof, strong and long lasting. Equipped with strong eco-friendly eyelets. Approximately 1.6 times stronger than aluminum eyelets (compared to the manufacturer&#... Read More
    Thickness  #4000  Eyelet inner diameter (Φmm)  12  Tear Strength (N)  131 vertical, 109 horizontal  Tensile Strength (N/50mm)  806 height, 663 width  Sheet Thickness (mm)  About 0.35  Eyelet Spacing (mm)  About 900  Reference Mass (g)  Approx.4100 / (3.6 × 5.4m)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Elongation (%)  Height 18.8, width 17.1  Material (Seat)  Polyethylene (PE)  Material (Eyelet)  Polyethylene (PE)  Color  Silver  Type  Struzer knitting  Weaving Type  Struzer knitting  Specification  With eyelet 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  5. Soundproof sheet Economy type
    MonotaRO Soundproof sheet Economy type
    In addition to soundproofing, it also has excellent flameproofing and waterproofing effects, making it ideal for construction sites and demolition sites. Suitable for all fields such as construction, construction, civil engineering, agriculture, and fisheries. Wall curing for demolition work, con... Read More
    Dimensions, Width W x Length L (m)  1.8 ×3.4  Tensile strength (N / 3cm)  1060 × 853  Tear Strength (N)  147 × 139  Elongation (%)  23.4 x 24.2  Number of Eyelets  34  Eyelet Spacing (mm)  42.5 × 30 horizontal  Thickness (mm)  About 0.5  Material (Eyelet)  Brass  Shape  Folding type  Material / Finish  Polyester yarn / PVC coating  Material (Rope)  Polypropylene 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  6. PVC flameproof sheet
    HAGIHARA INDUSTRIES PVC flameproof sheet
    Thickness (mm)  0.3  Trusco Part No.  103-0128  Width (m)  2.7  Nominal Dimensions, Vertical x Horizontal (m)  2.7×3.6  Number of Eyelets  28  Mass (kg)  3.21  Length (m)  3.6  Eyelet Spacing (cm)  45  Flameproof Performance Test Number  AFE330085  Shape  Folding type  Color  White 
    from S$139.90
    Min. 2 days
  7. 1.8x5.4m flameproof sheet
    ESCO 1.8x5.4m flameproof sheet
    Nominal Dimensions, Vertical x Horizontal (m)  5.4×7.2  Esco Part No.  EA911AE-24  Feature  Fire Retardant  Shape  Folding type 
    from S$54.99
    Min. 6 days
  8. Blue Tarp High Weather Resistance Type #3000
    MonotaRO Blue Tarp High Weather Resistance Type #3000
    Polycarbonate eyelets are harder to crush and have higher strength than conventional aluminum eyelets! Excellent weather resistance in about 1 year! (Estimated use by in-house test) The texture is woven regularly, and it is a high-quality product with a beautiful appearance. Since both the sheet ... Read More
    Thickness  #3000  Eyelet Inner Diameter (mm)  12  Tensile Strength (N)  Approx. 727 x 690  Color  Blue  Type  Polica Eyelet  Feature  Weather resistance 
    Rating:
    92%
    from S$6.89
    Min. 2 days
  9. Flameproof sheet white
    MonotaRO Flameproof sheet white
    It has excellent flameproof and waterproof effects, making it ideal for curing construction sites and materials. Suitable for all kinds of outdoor stacking covers for factories, construction, civil engineering, agriculture, fisheries, etc. Flame-retardant sheets do not easily ignite even if they ... Read More
    Eyelet Inner Diameter (mm)  12  Certification number  AFE-23-0435  Sheet Thickness (mm)  About 0.25  Mass (g/m2 About 280  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  Shape  Folding type  Material (Seat)  PVC coating on polyester base cloth  Color  White 
    Rating:
    82%
    from S$17.99
    Min. 2 days
  10. Blue sheet lightweight type
    MonotaRO Blue sheet lightweight type
    The definitive cost-oriented version Lightweight and efficient work is widely used mainly in the construction and civil engineering fields. Equivalent to # 1300 For use at civil engineering and construction sites, as an open-air cover, for leisure / outdoor activities, and disaster countermeasure... Read More
    Thickness  # 1300 equivalent  Material  (Grommet) Aluminum, (Sheet) Polyethylene  Eyelet Spacing (mm)  About 900  Color  Blue  Shape  Folding type  Eyelet Inner Diameter (mm)  Φ about 12 
    Rating:
    86%
    from S$13.99
    Min. 2 days
  11. Flameproof sheet roll type white
    MonotaRO Flameproof sheet roll type white
    A roll type that can be cut to the size you like. It has excellent flameproof and waterproof effects and is ideal for curing construction sites and materials. Suitable for all types of outdoor stacking covers such as factories, construction, civil engineering, agriculture, and fisheries. The flam... Read More
    Certification number  AFE-23-0435  Sheet Thickness (mm)  About 0.25  Mass (g/m2 About 280  Type  No eyelet  Material (Seat)  PVC coating on polyester base cloth  Shape  Roll type  Color  White 
    Rating:
    85%
    from S$139.90
    Min. 2 days
  12. Silver sheet high weather type UV # 4000
    MonotaRO Silver sheet high weather type UV # 4000
    High weather resistance has been achieved by using the best ratio of polyethylene raw material and UV agent. Excellent weather resistance in about 3 years for outdoor use! (Usage guideline based on in-house test) Since both the sheet and eyelet are made of resin, they can be discarded without sor... Read More
    Thickness  #4000  Eyelet Inner Diameter (mm)  12  Eyelet Spacing (mm)  About 900  Shape  Folding type  Color  Silver 
    Rating:
    87%
    from S$9.89
    Min. 2 days
  13. Blue sheet roll type ♯3000
    MonotaRO Blue sheet roll type ♯3000
    Roll type without eyelets. It is widely used from construction and civil engineering sites to leisure activities. For curing slopes at construction sites and civil engineering sites. For open-air covers. Rain protection, sun protection, dust protection. * Do not use in the vicinity of fire or spa... Read More
    Thickness  # 3000 equivalent  Length (m)  100  Color  Blue  Type  No eyelet  Material  Polyethylene  Shape  Roll type 
    Rating:
    89%
    from S$99.90
    Min. 2 days
  14. Blue sheet roll # 2000
    MonotaRO Blue sheet roll # 2000
    It is widely used from construction and civil engineering sites to leisure activities. No eyelets. For leisure, home gardening, etc., as an open-air cover, for rain protection, sun protection, dust protection, do-it-yourself * The dimensional tolerance is within ± 5%. * The indicated usage guidel... Read More
    Length (m)  100  Color  Blue  Thickness  Equivalent to # 2000  Type  No eyelet  Shape  Roll type 
    Rating:
    87%
    from S$86.99
    Min. 2 days
  15. Blue sheet ultra light type
    MonotaRO Blue sheet ultra light type
    It's a very light sheet equivalent to #1000, so it's easy to work with! Recommended for those who are looking for a more reasonable product! For use at civil engineering and construction sites, as an open-air cover, for leisure and outdoor activities. *Dimensional tolerance is within ±5%.... Read More
    Thickness  # 1000 equivalent  Eyelet Inner Diameter (mm)  12  Eyelet  Aluminum eyelet  Color  Blue  Shape  Folding type 
    Rating:
    86%
    from S$39.99
    Min. 2 days
  16. OD Green Tarp # 3000
    YUTAKA MAKE OD Green Tarp # 3000
    It is an OD green sheet with a good view of the surroundings when used in mountainous areas and green areas. Curing and material cover for green area construction.
    Thickness  #3000  Thickness (mm)  0.22  Eyelet Spacing (cm)  90  Durability (years)  About 1  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Tear Strength (N)  Height 140N
    90N horizontal 
    Color  OD green  Material (Seat)  Polyethylene (PE)  Material (Eyelet)  Polyethylene (PE) 
    Rating:
    90%
    from S$6.69
    Min. 2 days
  17. White sheet roll type thin
    MonotaRO White sheet roll type thin
    It is a roll type of white sheet with a sense of cleanliness. Lightweight type equivalent to No. 1000, ideal for short-term use. It is widely used in construction, civil engineering, and leisure. For leisure and home gardening. As an open-air cover. For rain protection, sun protection, and dust p... Read More
    Thickness  # 1000 equivalent  Length (m)  100  Type  No eyelet  Shape  Roll type  Color  White 
    Rating:
    91%
    from S$38.99
    Min. 2 days
  18. Blue sheet roll
    IRIS OHYAMA Blue sheet roll
    Thickness (mm)  0.07  Material  Polyethylene  Shape  Roll type 
    Rating:
    96%
    from S$35.99
    Min. 2 days
  19. Binding strap for sheet
    MonotaRO Binding strap for sheet
    When connecting sheets. * Do not use for anything other than its intended purpose.
    Thickness (Diameter in Φmm)  Length (mm)  600  Material  Polyethylene 
    Rating:
    87%
    from S$3.49
    Min. 2 days
  20. Flameproof sheet mesh type
    MonotaRO Flameproof sheet mesh type
    Because it is mesh, it has excellent breathability. This mesh sheet is made by laminating and coating vinyl chloride resin containing flame retardant on a polyester base fabric. It can be widely used for construction shatterproof nets, windproof, sandproof, snowproof, insectproof, birdproof, etc.... Read More
    Eyelet Inner Diameter (mm)  12  Certification number  AFE-23-0435  Sheet Thickness (mm)  About 0.25  Mass (g/m2 About 105  Material (Eyelet)  Aluminum  Shape  Folding type 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  21. Blue sheet ♯2000
    MonotaRO Blue sheet ♯2000
    It is a blue sheet equivalent to 2000. It is widely used from construction and civil engineering sites to leisure activities. Compact and easy to put on the shelf. All blue sheets have eyelets. For use at civil engineering and construction sites, as an open-air cover, for leisure / outdoor activi... Read More
    Thickness  #2000  Material  (Grommet) Aluminum, (Sheet) Polyethylene  Eyelet Spacing (mm)  About 900  Color  Blue  Shape  Folding type  Eyelet Inner Diameter (mm)  Φ12 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  22. Lightweight blue sheet
    Inet Lightweight blue sheet
    A lightweight blue sheet with a double-sided laminate coating. For light work in the civil engineering and construction industry and agriculture, forestry and fisheries. For simple covers for outdoor stacking and simple curing.
    Thread Gauge  #1200  Eyelet inner diameter (Φmm)  13  Shape  Folding type  Material  Polyethylene 
    Rating:
    91%
    from S$3.69
    Min. 2 days
  23. Flameproof White Tarp Popular Type
    YUTAKA MAKE Flameproof White Tarp Popular Type
    A flameproof sheet with a vinyl chloride coating on polyester yarn. It has passed the flameproof test standards of the Fire Service Act Enforcement Ordinance. Construction sites, open-air stacking, blindfold sheets, etc. * Dimensions are approximate and may vary due to manufacturing reasons.
    Thickness (mm)  0.25  Material (Eyelet)  Aluminum (inner diameter: 12 mm)  Eyelet  Aluminum eyelet  RoHS directive (corresponding to 10 substances)  Correspondence  Feature  Fire Retardant  Shape  Folding type  Material (Seat)  Polyester (PVC coating)  Color  White 
    Rating:
    74%
    from S$28.99
    Min. 2 days
  24. # 3000 White sheet
    YUTAKA MAKE # 3000 White sheet
    A thick work sheet that is clean and white and does not spoil the scenery. For machine covers, curing sheets, etc.
    Thickness  #3000  Thickness (mm)  0.23  Eyelet Spacing (cm)  90  Eyelet  Aluminum eyelet  Shape  Folding type  Material  Polyethylene (PE)  Color  White 
    Rating:
    95%
    from S$7.59
    Min. 2 days
  25. Thin Blue Tarp # 1100
    YUTAKA MAKE Thin Blue Tarp # 1100
    It is a short-term use (disposable) type. For short-term curing.
    Eyelet inner diameter (Φmm)  12  Eyelet Spacing (cm)  90  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  Color  Blue  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Material (Seat)  Polyethylene (PE) 
    Rating:
    96%
    from S$3.69
    Min. 2 days
  26. Blue Tarp Α3000
    TRUSCO Blue Tarp Α3000
    A sheet in which warp and weft threads are woven regularly. The laminated fabric is thick, light and durable. It can be used even in cold regions and extremely hot weather. Protective cover and curing sheet for indoor and outdoor construction sites. Agricultural and fishery sheet.
    Thickness  #3000  Sheet Thickness (mm)  0.25  Tear Strength (N)  130 vertical, 120 horizontal  Tensile Strength (N/50mm)  520 vertical, 500 horizontal  Eyelet Spacing (cm)  90  Material (Eyelet)  Aluminum (inner diameter 12mm)  Color  Blue  Shape  Folding type  Material (Seat)  Polyethylene (PE)  Feature  Weather resistance 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  27. Black Tarp # 3000
    YUTAKA MAKE Black Tarp # 3000
    Polyethylene waterproof laminate sheet. Contains UV stabilizer to improve weather resistance. Has landscape protection and camouflage effect for curing. Curing cover at construction sites.
    Thickness  #3000  Thickness (mm)  0.22  Eyelet Spacing (cm)  About 90  Eyelet  Aluminum eyelet  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Material  Polyethylene (eyelet / aluminum)  Feature  Waterproof, weatherproof 
    Rating:
    89%
    from S$7.39
    Min. 2 days
  28. See-Through Tarp
    YUTAKA MAKE See-Through Tarp
    A cross sheet with daylighting that makes it easy to see the inside. Simple partition. Various covers. Simple curing sheet.
    Tear Strength (N)  (Vertical) 121, (horizontal) 83  Sheet Thickness (mm)  0.18  Eyelet Spacing (cm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Feature  Lighting  Type  Plastic eyelet  Color  Translucent 
    Rating:
    86%
    from S$9.79
    Min. 2 days
  29. Blue sheet # 3000
    YUTAKA MAKE Blue sheet # 3000
    No need to separate at the time of disposal. Can be processed with plastic waste. Eyelet trouble reduction. Strength is also UP !! Integrated with the seat by a special mounting method. Prevents eyelet slippage (strength up). Thin and flexible. No cracking or bending deformation. Flat and reduces... Read More
    Thickness  #3000  Tear Strength (N)  (H) 150, (H) 105  Sheet Thickness (mm)  0.22  Eyelet Spacing (cm)  90  Color  Blue  Shape  Folding type  Material  Polyethylene 
    Rating:
    80%
    from S$11.99
    Min. 2 days
  30. UV Silver Sheet # 3000
    YUTAKA MAKE UV Silver Sheet # 3000
    By molding and welding eyelets with the same material (polyethylene) as the sheet, it does not peel off or fall off, and there is little deformation, achieving high strength. Highly waterproof with UV weathering agent. Machine covers, curing sheets, etc.
    Thickness  #3000  Sheet Thickness (mm)  0.22  Eyelet inner diameter (Φmm)  12  Elongation (%)  19.6 in height, 17.5 in width  Tensile Strength (N/50mm)  683 vertical, 600 horizontal  Eyelet Spacing (cm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Type  Plastic eyelet  Material (Eyelet)  Polyethylene (PE)  Material (Seat)  Polyethylene (PE)  Color  Silver  Feature  UV resistant, waterproof 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  31. Silver / Black Tarp # 3000
    YUTAKA MAKE Silver / Black Tarp # 3000
    The front side is silver and the back side is black, and it has excellent UV and weather resistance. As a measure against ultraviolet rays.
    Thickness  #3000  Thickness (mm)  0.22  Eyelet Spacing (cm)  90  Material (Eyelet)  Aluminum (inner diameter: 12 mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Tear strength (N / cm)  Height 140N
    90N horizontal 
    Material (Seat)  Polyethylene (PE)  Color  Table Silver / Back Black  Feature  UV and weather resistant 
    Rating:
    88%
    from S$6.49
    Min. 2 days
  32. Flame retardant sheet
    HAGIHARA INDUSTRIES Flame retardant sheet
    It is a sheet that is hard to burn and has a self-extinguishing function that suppresses the spread of combustion. The lightness of the material makes it easy to work with. Covers for materials and building materials. As an indoor curing sheet.
    Tear Strength (N)  (L) 135, (H) 78  Sheet Thickness (mm)  0.12  Eyelet inner diameter (Φmm)  12  Eyelet Spacing (mm)  About 900  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  Feature  Flame retardant  Shape  Folding type  Color  Gray  Specification  Peripheral / rope processing  Material (Seat)  Polyethylene 
    Rating:
    68%
    from S$11.99
    Min. 2 days
  33. Eco Ultra Thick Sheets UV # 5000
    TRUSCO Eco Ultra Thick Sheets UV # 5000
    Reduce greenhouse gases by 30%. An eco-friendly product that suppresses global warming. 25% reduction in CO 2 generated during incineration. At the same time, it also reduced methane gas by 75% and succeeded in reducing the environmental load by 30% compared to conventional seats. The world's... Read More
    Thickness  #5000  Sheet Thickness (mm)  0.47  Eyelet inner diameter (Φmm)  12  Tear Strength (N)  300 vertical, 300 horizontal  Eyelet Spacing (mm)  900  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  Shape  Folding type  Tensile Strength (N/50mm)  Height 1750, width 1510  Color  OD green  Feature  UV and weather resistant 
    Rating:
    89%
    from S$46.99
    Min. 2 days
  34. Transparent Tarp
    YUTAKA MAKE Transparent Tarp
    It is highly transparent and durable. Various covers and partitions.
    Sheet Thickness (mm)  0.1  Eyelet Spacing (cm)  45  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Tensile Strength  L 852N / 3cm, W 705N / 3cm  Color  Transparent 
    Rating:
    87%
    from S$33.99
    Min. 2 days
  35. Blue seat # 2000
    TRUSCO Blue seat # 2000
    By molding and welding eyelets with the same material (polyethylene) as the sheet, it does not peel off or fall off, and there is little deformation, achieving high strength. Protective cover for indoor and outdoor construction sites, sheet for agriculture and fisheries industry.
    Thickness  #2000  Sheet Thickness (mm)  0.18  Tear Strength (N)  125 vertical, 80 horizontal  Tensile Strength (N/50mm)  433 vertical, 363 horizontal  Eyelet Spacing (cm)  90  Color  Blue  Shape  Folding type  Elongation (%)  Height 15.8, width 15.4  Type  Plastic eyelet  Material (Seat)  Polyethylene (PE)  Material (Eyelet)  Polyethylene (PE) (Inner diameter 12mm) 
    Rating:
    86%
    from S$8.39
    Min. 2 days
  36. UV Outdoor Sheet
    YUTAKA MAKE UV Outdoor Sheet
    # 4000 super thick type! It is heavier than the # 3000 blue sheet and has a solid feel, so although it is 0.25 mm thick, it is extremely resistant to tearing due to strong winds, and its water resistance is solid. Furthermore, since it contains an ultraviolet weatherproofing agent, it is ideal fo... Read More
    Thickness  #4000  Eyelet Spacing (mm)  900  Sheet Thickness (mm)  About 0.25  Eyelet  Aluminum eyelet  Reference Mass (g)  Approx. 4300 / (3.6 × 5.4m)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Material  Polyethylene  Color  Silver  Weaving Type  Struzer knitting  Type  Struzer knitting  Feature  UV, water and weather resistant  Eyelet Inner Diameter (mm)  Φ12 
    Rating:
    86%
    from S$33.99
    Min. 2 days
  37. White Sheet Roll
    IRIS OHYAMA White Sheet Roll
    A sheet that protects furniture from scratches and dirt. By laying it on the entrance tile, it will be less likely to get mud stains and scratches, and it will also be a dust shield. Scaffolding, entrance approach, furniture, materials, etc.
    Thickness (mm)  0.07  Material  Polyethylene  Shape  Roll type 
    Rating:
    84%
    from S$33.99
    Min. 2 days
  38. Tar piece strong mesh gray sheet
    HAGIHARA INDUSTRIES Tar piece strong mesh gray sheet
    It has weather resistance of about 3 years and can be used as a building scaffolding curing mesh for leasing. Approximately 15% lighter than PVC mesh. You can expect an improvement in work efficiency. There is no change in shape or strength even in 8 consecutive cleaning tests (cleaning with luke... Read More
    Eyelet Spacing (mm)  About 300  Material (Eyelet)  Aluminum  Shape  Folding type  Color  Gray  Material (Seat)  Polypropylene  Type  Seamless  Feature  Weatherproof, flameproof  Mass (g/m2 Weight / 114 
    Rating:
    92%
    from S$46.99
    Min. 2 days
  39. SNOWTEX COOL, Heat Shield Sheet
    HAGIHARA INDUSTRIES SNOWTEX COOL, Heat Shield Sheet
    A domestic polyethylene sheet with heat insulation, weather resistance, and waterproof properties. Weather resistance: Approximately 5 years of weather resistance (approximate) As a cover for long-term use and a tent material for agricultural greenhouses. * The weather resistance is just a guide ... Read More
    Sheet Thickness (mm)  0.3  Eyelet Spacing (cm)  About 90  Material (Eyelet)  Aluminum (with engraving)  Shape  Folding type  Color (Front)  Pearl white  Color (Back)  Silver  Feature  Thermal barrier 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  40. Orange sheet # 3000
    YUTAKA MAKE Orange sheet # 3000
    Since it is orange, it is ideal for classifying it from blue sheets and for curing in places where it needs to stand out. Machine covers, curing sheets, etc.
    Thickness  #3000  Eyelet inner diameter (Φmm)  12  Elongation (%)  19.6 in height, 17.5 in width  Tensile Strength (N/50mm)  683 vertical, 600 horizontal  Eyelet Spacing (cm)  90  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Tear Strength (N)  Height 150, width 104  Color  Orange  Material (Seat)  Polyethylene (PE) 
    Rating:
    92%
    from S$9.29
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 463

Set Ascending Direction