All Category

UV Protection Tarps

A UV sheet is a sheet that has the effect of blocking the ultraviolet rays (UV) contained in sunlight. It is mainly used outdoors, and is often used for leisure sheets, agricultural sheets, outdoor curing, and curing at construction sites. They prefer waterproof, water-resistant, weather-resistant, thick fabrics that last a long time. Most of them are mainly made of polyethylene, and the number of eco-friendly products that suppress the generation of greenhouse gases such as carbon dioxide and methane gas when incinerated is increasing.
View : Grid List
Filter

Items 1 - 40 of 51

Set Ascending Direction
  1. Silver sheet UV type # 4000
    MonotaRO Silver sheet UV type # 4000
    Excellent in ultraviolet (UV) and weather resistance. As it is # 4000, it is thick, solid and durable. For UV protection such as outdoor curing, farm work, leisure, etc. * The dimensional tolerance is within ± 5%.
    Thickness  #4000  Eyelet Spacing (mm)  About 900  Material (Eyelet)  Aluminum  Shape  Folding type  Material (Seat)  Polyethylene  Color  Silver 
    Rating:
    86%
    from S$8.99
    Min. 2 days
  2. # 4000 Silver Sheet
    YUTAKA MAKE # 4000 Silver Sheet
    Since the nominal size and the finished size are the same size, it is easy to use. UV sheet that is resistant to ultraviolet rays. Waterproof, strong and long lasting. Equipped with strong eco-friendly eyelets. Approximately 1.6 times stronger than aluminum eyelets (compared to the manufacturer&#... Read More
    Thickness  #4000  Eyelet inner diameter (Φmm)  12  Tear Strength (N)  131 vertical, 109 horizontal  Tensile Strength (N/50mm)  806 height, 663 width  Sheet Thickness (mm)  About 0.35  Eyelet Spacing (mm)  About 900  Reference Mass (g)  Approx.4100 / (3.6 × 5.4m)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Elongation (%)  Height 18.8, width 17.1  Material (Seat)  Polyethylene (PE)  Material (Eyelet)  Polyethylene (PE)  Color  Silver  Type  Struzer knitting  Weaving Type  Struzer knitting  Specification  With eyelet 
    Rating:
    88%
    from S$22.99
    Min. 2 days
  3. Silver sheet high weather type UV # 4000
    MonotaRO Silver sheet high weather type UV # 4000
    High weather resistance has been achieved by using the best ratio of polyethylene raw material and UV agent. Excellent weather resistance in about 3 years for outdoor use! (Usage guideline based on in-house test) Since both the sheet and eyelet are made of resin, they can be discarded without sor... Read More
    Thickness  #4000  Eyelet Inner Diameter (mm)  12  Eyelet Spacing (mm)  About 900  Shape  Folding type  Color  Silver 
    Rating:
    87%
    from S$9.89
    Min. 2 days
  4. UV Silver Sheet # 3000
    YUTAKA MAKE UV Silver Sheet # 3000
    By molding and welding eyelets with the same material (polyethylene) as the sheet, it does not peel off or fall off, and there is little deformation, achieving high strength. Highly waterproof with UV weathering agent. Machine covers, curing sheets, etc.
    Thickness  #3000  Sheet Thickness (mm)  0.22  Eyelet inner diameter (Φmm)  12  Elongation (%)  19.6 in height, 17.5 in width  Tensile Strength (N/50mm)  683 vertical, 600 horizontal  Eyelet Spacing (cm)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Type  Plastic eyelet  Material (Eyelet)  Polyethylene (PE)  Material (Seat)  Polyethylene (PE)  Color  Silver  Feature  UV resistant, waterproof 
    Rating:
    83%
    from S$12.99
    Min. 2 days
  5. Eco Ultra Thick Sheets UV # 5000
    TRUSCO Eco Ultra Thick Sheets UV # 5000
    Reduce greenhouse gases by 30%. An eco-friendly product that suppresses global warming. 25% reduction in CO 2 generated during incineration. At the same time, it also reduced methane gas by 75% and succeeded in reducing the environmental load by 30% compared to conventional seats. The world's... Read More
    Thickness  #5000  Sheet Thickness (mm)  0.47  Eyelet inner diameter (Φmm)  12  Tear Strength (N)  300 vertical, 300 horizontal  Eyelet Spacing (mm)  900  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  Shape  Folding type  Tensile Strength (N/50mm)  Height 1750, width 1510  Color  OD green  Feature  UV and weather resistant 
    Rating:
    89%
    from S$46.99
    Min. 2 days
  6. UV Outdoor Sheet
    YUTAKA MAKE UV Outdoor Sheet
    # 4000 super thick type! It is heavier than the # 3000 blue sheet and has a solid feel, so although it is 0.25 mm thick, it is extremely resistant to tearing due to strong winds, and its water resistance is solid. Furthermore, since it contains an ultraviolet weatherproofing agent, it is ideal fo... Read More
    Thickness  #4000  Eyelet Spacing (mm)  900  Sheet Thickness (mm)  About 0.25  Eyelet  Aluminum eyelet  Reference Mass (g)  Approx. 4300 / (3.6 × 5.4m)  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Material  Polyethylene  Color  Silver  Weaving Type  Struzer knitting  Type  Struzer knitting  Feature  UV, water and weather resistant  Eyelet Inner Diameter (mm)  Φ12 
    Rating:
    86%
    from S$33.99
    Min. 2 days
  7. UV sheet # 4000
    IRIS OHYAMA UV sheet # 4000
    Thickness  #4000  Eyelet inner diameter (Φmm)  12  Eyelet Spacing (cm)  90  Sheet Thickness (mm)  About 0.37  Material (Eyelet)  Aluminum  Shape  Folding type  Material (Seat)  Polyethylene  Feature  UV resistant 
    Rating:
    80%
    from S$29.99
    Min. 2 days
  8. Ecocerty sheet UV # 5000 sheet
    HAGIHARA INDUSTRIES Ecocerty sheet UV # 5000 sheet
    Ultra-thick # 5000 UV sheet containing CO 2 inhibitor. An environmentally friendly sheet that reduces CO 2 and methane gas generated during incineration compared to conventional blue sheets. Long-term purpose material covers, waterproofing for field storage, harbor-related luggage covers, simple ... Read More
    Thickness  #5000  Eyelet Spacing (cm)  About 90  Material (Eyelet)  Aluminum (with stamp)  Eyelet  Aluminum eyelet  Shape  Folding type  Color  OD green  Material (Seat)  Polyethylene  Material (Rope)  Polypropylene  Feature  UV resistant 
    Rating:
    91%
    from S$33.99
    Min. 2 days
  9. Waterproof sheet UV # 7000
    TRUSCO Waterproof sheet UV # 7000
    It has a water pressure resistance of 0.8 kg / [[cubic centimeter]], which is more than 7 times the water pressure resistance of a normal sheet. With the addition of UV deterioration inhibitor, it has about 4 times the weather resistance of normal # 3000 sheet. Warehouse tents, harbor-related lug... Read More
    Thickness  #7000  Thickness (mm)  0.62  Water pressure resistance (kg / cm 2 0.8  Tensile Strength (N/50mm)  2500 vertical, 2350 horizontal  Tear Strength (N)  300 vertical, 300 horizontal  Eyelet Spacing (cm)  90  Specification  Endurance period about 5 years  Shape  Folding type  Color  OD Green / Black  Feature  UV resistant, water resistant 
    Rating:
    89%
    from S$67.99
    Min. 2 days
  10. Ultra UV sheet
    WING ACE Ultra UV sheet
    Ultra lightweight & long lasting seat. UV deterioration inhibitor is added to suppress the deterioration of the sheet. Lighter than the # 4000 UV sheet. The lightest UV sheet on the market (according to the manufacturer) 99.9% UV protection (manufacturer test results) Reversible specification... Read More
    Eyelet  Aluminum eyelet  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Color  Table: Silver / Back: Black  Feature  UV resistant 
    Rating:
    60%
    from S$22.99
    Min. 2 days
  11. ECO UV Tarp # 4000
    TRUSCO ECO UV Tarp # 4000
    The combination of UV deterioration inhibitor reduces greenhouse gases generated during incineration. Long-term (2 to 3 years) field cover. For covering simple warehouses.
    Thickness  #4000  Sheet Thickness (mm)  0.36  Eyelet inner diameter (Φmm)  12  Tear Strength (N)  135 vertical, 140 horizontal  Eyelet Spacing (cm)  90  Tensile Strength (N/50mm)  931 height, 931 width  Material (Eyelet)  Aluminum  Eyelet  Aluminum eyelet  Shape  Folding type  Material (Seat)  Polyethylene (PE)  Color  Silver  Feature  UV resistant 
    Rating:
    87%
    from S$29.99
    Min. 2 days
  12. Eco ultra-thick sheet UV # 5000 (metallic silver)
    TRUSCO Eco ultra-thick sheet UV # 5000 (metallic silver)
    An eco-friendly sheet that reduces greenhouse gases generated during incineration. Compared to silver color, it has a deeper hue. For covering simple warehouses. * The UV sheet has four sides folded back, and the standard (nominal size) is the size before folding back. * Actual finished dimension... Read More
    Thickness  #5000  Tensile strength (N / cm)  (Vertical) 1750/5, (Horizontal) 1510/5  Tear Strength (N)  (Vertical) 300, (horizontal) 300  Thickness (mm)  0.47  Eyelet Spacing (cm)  90  Durability (years)  About 4-5  Material (Eyelet)  Aluminum (inner diameter 12mm)  Shape  Folding type  Color  Metallic silver  Material (Seat)  Polyethylene (PE)  Feature  UV resistant 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  13. Ecocerty sheet UV # 4000 sheet
    HAGIHARA INDUSTRIES Ecocerty sheet UV # 4000 sheet
    Ultra-thick # 4000 UV sheet containing CO 2 inhibitor. An environmentally friendly sheet that reduces CO 2 and methane gas generated during incineration compared to conventional blue sheets. Long-term purpose material covers, waterproofing, field-related curing, port-related luggage covers, simpl... Read More
    Thickness  #4000  Eyelet Spacing (cm)  About 90  Material (Eyelet)  Aluminum (with stamp)  Eyelet  Aluminum eyelet  Shape  Folding type  Material (Seat)  Polyethylene  Material (Rope)  Polypropylene  Color  Silver  Feature  UV resistant 
    Rating:
    90%
    from S$21.99
    Min. 2 days
  14. Waterproof sheet UV # 7000
    TRUSCO Waterproof sheet UV # 7000
    It has a water pressure resistance of 0.8 kg / cm 3 , which is more than 7 times the water pressure resistance of a normal sheet. With the addition of UV protection deterioration agent, it has about 4 times the weather resistance of normal # 3000 sheet. It is an environmentally friendly sheet bec... Read More
    Thickness  #7000  Color  (Front) OD Green / (Back) Black  Sheet Thickness (mm)  0.6  Water pressure resistance (kg / cm 2 0.8  Tensile strength (N / cm)  2400/5 length, 2100/5 width  Tear Strength (N)  300 vertical, 300 horizontal  Eyelet Spacing (cm)  90  Eyelet  Aluminum eyelet  Shape  Folding type  Feature  UV resistance, water pressure resistance 
    Rating:
    100%
    from S$299.90
    Min. 2 days
  15. UV sheet # 4000
    FIRST UV sheet # 4000
    Ultra-thick type with a sheet thickness of 0.26 mm and mesh (book) 14 x 14 (ultra-thick # 4000 type) UV-cut UV silver sheet with a weather-resistant stabilizer that is resistant to UV rays. Suitable for civil engineering work, cover of open-air materials, and agriculture / horticulture.
    Thickness  #4000  Thickness (mm)  0.26  Shape  Folding type  Color  Silver 
    Rating:
    80%
    from S$13.99
    Min. 4 days
  16. Silver seat
    Inet Silver seat
    A durable and long-lasting thick sheet containing a UV agent. With corner pad for 3.6X5.4 and above For civil engineering and construction, agriculture, forestry and fisheries, long-term curing, and open-air cover. It can be widely used for general households such as DIY work and leisure.
    Thread Gauge  #4000  Eyelet Spacing (mm)  900  Shape  Folding type  Material  Polyethylene  Feature  UV resistant 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  17. Eco UV sheet # 4000 Green
    TRUSCO Eco UV sheet # 4000 Green
    The combination of UV deterioration inhibitor reduces greenhouse gases generated during incineration. Long-term (2 to 3 years) field cover. For covering simple warehouses.
    Thickness  #4000  Sheet Thickness (mm)  0.36  Eyelet inner diameter (Φmm)  12  Tear Strength (N)  135 vertical, 140 horizontal  Eyelet Spacing (cm)  90  Tensile Strength (N/50mm)  931 height, 931 width  Durability (years)  About 2-3  Material (Eyelet)  Aluminum  Shape  Folding type  Color  Green  Material (Seat)  Polyethylene (PE)  Feature  UV resistant 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  18. Waterproof sheet UV # 7000 (metallic silver)
    TRUSCO Waterproof sheet UV # 7000 (metallic silver)
    Thickness  #7000  Tensile strength (N / 5cm)  2500 vertical, 2350 horizontal  Tear Strength (N)  300 vertical, 300 horizontal  Durability (years)  About 5  Shape  Folding type  Color  Metallic silver 
    from S$67.99
    Min. 2 days
  19. Gulliver seat # 3400
    YUTAKA MAKE Gulliver seat # 3400
    A blue sheet with an original structure that achieves improved durability. Contains black pigment with excellent weather resistance in the base fabric layer. Contains UV agent in the laminate layer. The original eyelet that does not shift from the sheet is a powerful specification. Approximately ... Read More
    Period of use  (Estimated) About 1.5 to 2 years  Thickness (mm)  About 0.25 (± 0.02)  Shape  Folding type  Type  Medium and long-term use type  Material  PE 
    from S$8.99
    Min. 4 days
  20. #5000 UV sheet + OD green
    HAGIHARA INDUSTRIES #5000 UV sheet + OD green
    A domestic polyethylene sheet with excellent weather resistance and strength. [Comparison with domestic # 3000 blue sheet (Hagiwara Industrial Products)] Weather resistance: Approximately 4 times / Weather resistance Approximately 4 years (approximate) Strength: Tensile strength is more than doub... Read More
    Thickness  #5000  Thickness (mm)  0.47  Mass (g/m2 269  Eyelet Spacing (cm)  About 90  Material (Eyelet)  Aluminum (with stamp)  Shape  Folding type  Color  OD green  Material (Seat)  Polyethylene  Material (Rope)  Polypropylene 
    from S$87.99
    Min. 11 days
  21. Tile roof protection sheet set
    Inet Tile roof protection sheet set
    Rain leak prevention! A set of tiled roof protection sheets. It is a 3-piece set of gray sheet, strong sandbag, and strong tape. A set that protects rain from leaking through gaps in buildings and roof tiles in the event of a disaster.
    Shape  Folding type 
    from S$55.99
    Min. 8 days
  22. UV blue sheet 2 years type
    HAGIHARA INDUSTRIES UV blue sheet 2 years type
    It is about 20% lighter than the domestic # 3000 sheet, and has weather resistance of about 2 years, which is more than twice as long. It is easy to handle and has excellent workability. Since joint holes are used for eyelets, the work of separating eyelets is reduced. The strength is the same as... Read More
    Thickness (mm)  0.16  Mass (g/m2 117  Elongation (%)  23 × 10  Tear Strength (N)  82 × 63  Color  Blue  Shape  Folding type  Material  Polyethylene  Tensile strength (N / 5cm)  Vertical 540 x horizontal 490  Cell Spacing (mm)  [Joint Hall] 90 
    from S$44.99
    Min. 5 days
  23. 2.7x2.7m  UV sheet (# 4000)
    ESCO 2.7x2.7m UV sheet (# 4000)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  2.7×2.7  Esco Part No.  EA911AA-2  Shape  Folding type  Feature  UV resistant 
    from S$57.99
    Min. 6 days
  24. UV sheet # 4000
    IRIS OHYAMA UV sheet # 4000
    Thickness  #4000  Shape  Folding type 
    from S$199.90
    Min. 5 days
  25. Tarpy UV metallic silver sheet
    HAGIHARA INDUSTRIES Tarpy UV metallic silver sheet
    It is about 15% lighter than the domestic # 3000 sheet and has a weather resistance of about 3 years and can be used for a long time. It also has a high light-shielding property. Since joint holes are used for eyelets, the work of separating eyelets is reduced. The strength is the same as that of... Read More
    Thickness (mm)  0.16  Mass (g/m2 133  Elongation (%)  23 × 10  Tensile strength (N / 5cm)  490 vertical x 490 horizontal  Tear Strength (N)  65 × 65  Shape  Folding type  Color  Metallic silver  Material  Polyethylene  Cell Spacing (mm)  [Joint Hall] 90 
    from S$19.99
    Min. 5 days
  26. Image sheet  UV  1.8X10M
    Moririn Image sheet UV 1.8X10M
    A highly weatherproof waterproof sheet made by laminating a polyethylene resin mixed with a UV agent on a polyethylene cloth. For curing, field stacking, rain and wind protection, civil engineering construction and agriculture, forestry and fisheries. It is also suitable for curing that requires ... Read More
    Specification  #4000  Width (m)  About 1.8  Length (m)  About 10  Shape  Folding type  Nominal Dimensions, Vertical x Horizontal (m)  about 1.8 x about 10 
    from S$44.99
    Min. 8 days
  27. 5.4x7.2m UV sheet
    ESCO 5.4x7.2m UV sheet
    Nominal Dimensions, Vertical x Horizontal (m)  5.4×7.2  Esco Part No.  EA911A-2  Shape  Folding type  Feature  UV resistant 
    from S$199.90
    Min. 6 days
  28. 2.7x3.6m  UV sheet (# 4000)
    ESCO 2.7x3.6m UV sheet (# 4000)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  2.7×3.6  Esco Part No.  EA911AA-3  Shape  Folding type  Feature  UV resistant 
    from S$66.99
    Min. 6 days
  29. 5.4x5.4m UV sheet (# 4000 / OD color)
    ESCO 5.4x5.4m UV sheet (# 4000 / OD color)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  5.4×7.2  Esco Part No.  EA915BB-63  Shape  Folding type  Feature  UV resistant 
    from S$189.90
    Min. 6 days
  30. 1.7x2.6m  UV sheet (# 4000)
    ESCO 1.7x2.6m UV sheet (# 4000)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  1.7×2.6  Esco Part No.  EA911AA-1  Shape  Folding type  Feature  UV resistant 
    from S$39.99
    Min. 6 days
  31. 1.8x1.8m  UV clear sheet
    ESCO 1.8x1.8m UV clear sheet
    Nominal Dimensions, Vertical x Horizontal (m)  1.8×1.8  Esco Part No.  EA911AA-21  Shape  Folding type  Feature  UV resistant 
    from S$64.99
    Min. 6 days
  32. 3.6x5.4m  UV sheet
    ESCO 3.6x5.4m UV sheet
    Nominal Dimensions, Vertical x Horizontal (m)  3.6×5.4  Esco Part No.  EA911A-1  Shape  Folding type  Feature  UV resistant 
    from S$98.99
    Min. 6 days
  33. 7.0x8.9m UV sheet (# 4000)
    ESCO 7.0x8.9m UV sheet (# 4000)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  7.0×8.9  Esco Part No.  EA911AA-8  Shape  Folding type  Feature  UV resistant 
    from S$589.90
    Min. 6 days
  34. 9.7x9.8m UV sheet (# 4000)
    ESCO 9.7x9.8m UV sheet (# 4000)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  9.7×9.8  Esco Part No.  EA911AA-9  Shape  Folding type  Feature  UV resistant 
    from S$859.90
    Min. 6 days
  35. 3.6x5.4m  UV sheet [# 4000]
    ESCO 3.6x5.4m UV sheet [# 4000]
    Thickness  #4000  Thickness (mm)  0.36  Size  3.6×5.4m  Shape  Folding type  Material  Polyethylene 
    from S$159.90
    Min. 5 days
  36. UV flameproof sheet "10-year sheet" (OD Green / Black)
    TRUSCO UV flameproof sheet "10-year sheet" (OD Green / Black)
    Thickness (mm)  0.99  Mass (kg)  13.7  Number of Eyelets  20 pieces  Width (m)  3.6  Trusco Part No.  437-7451  Length (m)  5.4  Eyelet Spacing (cm)  90  Shape  Folding type  Feature  UV and flame resistant 
    from S$1,899.00
    Min. 3 days
  37. Inconspicuous sheet # 3000
    Asahi Inconspicuous sheet # 3000
    An environment-friendly PE cloth with a color scheme that blends into the surroundings without any discomfort during outdoor curing. As a landscape protection sheet. For temporary curing of roofs and walls, as a protective cover at construction sites, for leisure such as cherry blossom viewing * ... Read More
    Thread Gauge  #3000  Thickness  #3000  Thickness (mm)  0.25  Eyelet Spacing (cm)  90  Durability (years)  About 1  Color  Dark brown / beige  Shape  Folding type  Tensile Strength  Vertical 947N, horizontal 878N 
    from S$21.99
    Min. 5 days
  38. 2.7x3.6m UV clear sheet
    ESCO 2.7x3.6m UV clear sheet
    Nominal Dimensions, Vertical x Horizontal (m)  2.7×3.6  Esco Part No.  EA911AA-25  Shape  Folding type  Feature  UV resistant 
    from S$189.90
    Min. 6 days
  39. 5.4x7.2m UV sheet (# 4000 / OD color)
    ESCO 5.4x7.2m UV sheet (# 4000 / OD color)
    Thickness  #4000  Esco Part No.  EA915BB-64  Shape  Folding type  Feature  UV resistant 
    from S$229.90
    Min. 6 days
  40. 5.2x7.1m UV sheet (# 4000)
    ESCO 5.2x7.1m UV sheet (# 4000)
    Thickness  #4000  Nominal Dimensions, Vertical x Horizontal (m)  5.2×7.1  Esco Part No.  EA911AA-6  Shape  Folding type  Feature  UV resistant 
    from S$299.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 51

Set Ascending Direction