All Category

Sound-resistant Tarps

View : Grid List
Filter

13 Item(s)

Set Ascending Direction
  1. Soundproof sheet Economy type
    MonotaRO Soundproof sheet Economy type
    In addition to soundproofing, it also has excellent flameproofing and waterproofing effects, making it ideal for construction sites and demolition sites. Suitable for all fields such as construction, construction, civil engineering, agriculture, and fisheries. Wall curing for demolition work, con... Read More
    Dimensions, Width W x Length L (m)  1.8 ×3.4  Tensile strength (N / 3cm)  1060 × 853  Tear Strength (N)  147 × 139  Elongation (%)  23.4 x 24.2  Number of Eyelets  34  Eyelet Spacing (mm)  42.5 × 30 horizontal  Thickness (mm)  About 0.5  Material (Eyelet)  Brass  Shape  Folding type  Material / Finish  Polyester yarn / PVC coating  Material (Rope)  Polypropylene 
    Rating:
    60%
    from S$99.90
    Min. 2 days
  2. Soundproof sheet
    MonotaRO Soundproof sheet
    In addition to soundproofing, it also has excellent flameproofing and waterproofing effects, making it ideal for construction sites and demolition sites. Suitable for all fields such as construction, construction, civil engineering, agriculture, and fisheries. Wall curing for demolition work, con... Read More
    Dimensions, Width W x Length L (m)  1.8 ×3.4  Tensile strength (N / 3cm)  2020 x 1940  Elongation (%)  21.4 × 29.3  Number of Eyelets  34  Tear Strength (N)  400 × 403  Eyelet Spacing (mm)  42.5 × 30 horizontal  Thickness (mm)  About 1.0  Material (Eyelet)  Brass  Shape  Folding type  Material / Finish  Polyester yarn / PVC coating  Material (Rope)  Polypropylene 
    from S$179.90
    Min. 2 days
  3. Tarpy PO soundproof sheet
    HAGIHARA INDUSTRIES Tarpy PO soundproof sheet
    Since it is an olefin-based material, it has higher physical strength than PVC products and is less likely to deteriorate or harden even at temperature changes in cold regions. In addition, it is about two-thirds lighter than the manufacturer's PVC soundproof sheet, has the effect of reducing... Read More
    Tensile strength (N / 3cm)  1400 × 1700  Elongation (%)  15 × 16  Tear Strength (N)  450 vertical x 450 horizontal  Eyelet Spacing (mm)  About 300  Material (Eyelet)  Brass (with stamp)  Type  Seamless  Shape  Folding type  Color  Gray  Material (Seat)  Polyolefin  Material (Rope)  Polypropylene  Feature  Soundproof, weatherproof 
    from S$299.90
    Min. 2 days
  4. Tarpy Eco Soundproof Tarp
    HAGIHARA INDUSTRIES Tarpy Eco Soundproof Tarp
    A lightweight soundproof sheet that is friendly to the global environment and has a wide variety of uses. As it is a low-cost product, it is suitable for short-term demolition work and construction work. It weighs about 1/5 that of PVC products, making construction work much easier. Using a suppl... Read More
    Thickness (mm)  0.46  Eyelet inner diameter (Φmm)  12  Tensile Strength (N)  170 vertical, 135 horizontal  Eyelet Spacing (mm)  About 300  Type  Seamless  Shape  Folding type  Color  Gray  Feature  Soundproof, flameproof  Tensile strength (N / 3cm)  Vertical 1300, horizontal 1400 
    Rating:
    80%
    from S$269.90
    Min. 2 days
  5. IM soundproof sheet general type
    WING ACE IM soundproof sheet general type
    Soundproof sheet certified by the Japan Fire Retardant Association. For flameproof building curing, partitions, etc.
    Sheet Thickness (mm)  0.5  Eyelet Spacing (cm)  30×42.5  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Color  Gray  Material  PVC / polyester  Feature  Soundproof 
    from S$139.90
    Min. 2 days
  6. Soundproof Curtain
    TRUSCO Soundproof Curtain
    The ultra-lightweight sheet doubles workability and safety during enforcement. Enforcement costs are significantly reduced. You can reduce the toxic gas generated during incineration. It has high strength and high weather resistance and can be used repeatedly for a long period of time. Create an ... Read More
    Sheet Thickness (mm)  1.01  Eyelet Spacing (cm)  30×42  Shape  Folding type  Color  Gray  Tear Strength (N)  Height 646, width 591 
    from S$779.90
    Min. 2 days
  7. IM soundproof sheet, thick type
    WING ACE IM soundproof sheet, thick type
    Soundproof sheet certified by the Japan Fire Retardant Association. For flameproof building curing, partitions, etc.
    Sheet Thickness (mm)  1.0  Finished dimensions (mm)  1.8×3.4  Eyelet Spacing (cm)  30×42.5  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Color  Gray  Feature  Soundproof, flameproof 
    from S$269.90
    Min. 6 days
  8. Echo barrier
    TAKAMIYA Echo barrier
    Sound absorption: The highest quality sound absorbing material, up to 96% noise absorption, up to 40dB noise reduction. Portability: Light weight of about 6.1 kg per sheet, it can be rolled and carried, and can be assembled by one person. Due to its high waterproofness, it maintains almost 100% p... Read More
    Diameter x Width W (mm)  (Wound) 400 x 1335  Dimensions (Width W x Height H) (mm)  1335×2050  Mass (kg)  6.1  RoHS directive (corresponding to 10 substances)  Correspondence  Shape  Folding type  Safety function  Night reflection stripes, hazard icon 
    from S$879.90
    Min. 13 days
  9. Soundproof Sheet
    KYOWA (Net) Soundproof Sheet
    Temporary Construction Industry Association certified product. We will reduce the noise associated with construction work and consider the surrounding environment. It is not only soundproof but also durable. It is a compliant product with flameproof performance stipulated by the Fire Service Act.... Read More
    Thickness (mm)  Tensile Strength (kN)  1.47 or more  Eyelet Spacing (mm)  300  Tensile strength x elongation (kN ・ mm)  68.6 or above  Shape  Folding type  Color  Gray  Material  Polyester, coating: polyvinyl chloride  Feature  Soundproof, durable, flameproof 
    from S$249.90
    Min. 8 days
  10. Soundproofing Sheet
    Hikari Soundproofing Sheet
    By attaching it to a wall or window, the sound in the room is reduced from leaking out! It reduces the general sounds of everyday life by about 15 to 25%. It can be cut with scissors or a cutter.
    Shape  Roll type  Feature  Soundproof 
    from S$189.90
    Min. 5 days
  11. Soundproof sheet
    TRUSCO Soundproof sheet
    It is the strongest sheet among soundproof sheets. Dioxins generated during incineration can be reduced. It has high strength and high weather resistance and can be used repeatedly for a long period of time. It can be easily cut with scissors, a utility knife, etc. and can be processed into a siz... Read More
    Trusco Part No.  415-6293  Mass (kg)  6.6  Shape  Folding type  Feature  Soundproof, weatherproof 
    from S$489.90
    Min. 3 days
  12. Tarpy Soundproof Tarp
    HAGIHARA INDUSTRIES Tarpy Soundproof Tarp
    The soundproofing performance is the highest in the Tarpy soundproofing series, and it is also suitable for laundry maintenance. Wall curing for demolition work, construction work, etc.
    Standard  1.8×3.4m  Tensile strength (N / 3cm)  1660 × 1617  Elongation (%)  17 × 27 horizontal  Number of Eyelets  34  Tear Strength (N)  490 vertical x 490 horizontal  Eyelet Spacing (mm)  About 300  Mass (kg)  About 7.96  Finished Dimensions (m)  Approximately 1.90 x 3.50  Material (Eyelet)  Brass  Type  Seamless  Shape  Folding type  Color  Gray  Material (Seat)  Polyester yarn coated with PVC  Material (Rope)  Polypropylene  Feature  Soundproof 
    Rating:
    100%
    Discontinued
  13. Soundproof transparent sheet for windows
    TRUSCO Soundproof transparent sheet for windows
    A transparent sheet with a thickness of 2 mm provides excellent sound insulation. Due to the special structure, there is almost no shrinkage after application. It can be cut with a cutter. For noise control from windows. As a soundproof partition. * Although it can be attached to a smooth surface... Read More
    Mass (kg)  5.2  Shape  Roll type  Tear Strength (N)  52.4 vertical, 94.3 horizontal  Tensile strength (N / 3cm)  819 length, 703 width  Thickness (mm)  Length (m)  Trusco Part No.  472-0253  Width (m)  Color  Transparent 
    Discontinued
View : Grid List
Filter

13 Item(s)

Set Ascending Direction