All Category

Paint Container Related Supplies

View : Grid List
Filter

Items 1 - 40 of 80

Set Ascending Direction
  1. Poly Faucet V Type
    OHTSUKA BRUSH MFG. Poly Faucet V Type
    It is very convenient because you can smoothly subdivide oil and thinner. V type is suitable for convex ones. General Itto-kan * The 40mm type is structurally tight. Therefore, please note that some types of Itto-kan may not fit.
    Material  Polyethylene resin  Type  40mm convex  Suitable for  (Mouth size) 40mm 
    Rating:
    85%
    from S$3.99
    Min. 2 days
  2. V Cutter with V Guide (Iron V Cutter)
    Shinkousha V Cutter with V Guide (Iron V Cutter)
    Dedicated to opening 18-liter square cans, it comes with a stainless steel guard that guards the cutting edge and can be opened quickly with 4 pushes.
    Mass (kg)  0.86  Dimensions (D x W x H) (mm)  100×210×290  Can used  Square can 18L only 
    Rating:
    88%
    from S$58.99
    Min. 2 days
  3. Poly outlet
    OHTSUKA BRUSH MFG. Poly outlet
    Regarding the compatible size, it will be the outer diameter size of the spout of the Itto-kan.
    Material  Polyethylene 
    Rating:
    73%
    from S$2.99
    Min. 2 days
  4. Poly Faucet V Type
    INOUE (Inouekougu) Poly Faucet V Type
    It is very convenient because you can smoothly subdivide oil and thinner. There are two types of 50 mm, depending on the spout of the Itto-kan. V type is suitable for convex ones. General Itto-kan
    Suitable for  (Ichito can applicable mouth size) 50 mm  Mass (g)  19  Type  50mm convex  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene resin 
    Rating:
    76%
    from S$3.59
    Min. 2 days
  5. Poly Outlet (Tilted)
    YOSHIKAWA SANGYO Poly Outlet (Tilted)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    89%
    from S$2.79
    Min. 2 days
  6. Stainless steel can opener Stainless steel
    TEC Stainless steel can opener Stainless steel
    Wide grip that is easy to grip. A blade is also attached to the side to make it easier to open the Itto-kan. Can also be used as a "conventional skin ski". Plasterer, paint shop, waterproof work.
    Blade Width (mm)  93  Blade Thickness (mm)  1.3  Material (Handle)  wooden  Overall Length (mm)  195  Handle Thickness (mm)  20  Material (Blade)  Stainless steel  Pattern Width (mm)  30 
    Rating:
    88%
    from S$12.99
    Min. 2 days
  7. Oil Can Pouring Caps
    YOTORIYAMA Oil Can Pouring Caps
    It can be easily attached to the spout of an oil can and can be poured smoothly.
    Type  40/50 / 70mm convex  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  8. KOWA Paint Can Opener
    Industry Kowa KOWA Paint Can Opener
    Rating:
    96%
    from S$1.69
    Min. 2 days
  9. Poly exit S
    OHTSUKA BRUSH MFG. Poly exit S
    Type  40mm convex  Suitable for  (Mouth size) 40mm 
    Rating:
    89%
    from S$1.99
    Min. 2 days
  10. Bello spout
    YOSHIKAWA SANGYO Bello spout
    RoHS directive (corresponding to 10 substances)  Correspondence  Specification  Stepped 40mm 
    Rating:
    90%
    from S$0.39
    Min. 2 days
  11. Poly Faucet
    YOTORIYAMA Poly Faucet
    It can be easily attached to the spout of an oil can and can be poured smoothly.
    Type  40 / 50mm convex  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    84%
    from S$19.99
    Min. 2 days
  12. Plastic Nozzle O type
    INOUE (Inouekougu) Plastic Nozzle O type
    It is very convenient because you can smoothly subdivide oil and thinner. There are two types of 50 mm, depending on the spout of the Itto-kan. If it is dented, the O type will fit. Itto-kan with a flat cut
    Suitable for  (Mouth size) 50mm  Mass (g)  20  Type  50mm flat  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene resin 
    Rating:
    32%
    from S$3.59
    Min. 2 days
  13. Paint Can Opener
    Handy Crown Paint Can Opener
    Convenient goods that allow you to easily open lids such as paint cans.
    Height (mm)  125  Length (mm)  Width (mm)  65  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    92%
    from S$1.69
    Min. 2 days
  14. KOWA Poly faucet 40mm
    Industry Kowa KOWA Poly faucet 40mm
    Rating:
    97%
    from S$5.59
    Min. 2 days
  15. Ito can folding cutter tatami jaws
    DIA Seiko Ito can folding cutter tatami jaws
    You can cut lightly without using force. Work gloves are also safe with a rubber handle that does not slip. Wide V-shaped wing The dent is deep and it is easy to fold.
    Mass (kg)  1.4  Dimensions, Width x Length (mm)  280×320  Trusco Part No.  475-4310  TKG Part No. (2017)  6-0532-1401  TKG Part No.  8-0566-0201  Material  Steel 
    Rating:
    75%
    from S$86.99
    Min. 2 days
  16. Slide cutter
    No Brand Slide cutter
    You can easily open any Itto-kan. Just insert the can cutter into the edge of the can and slide it down! If you cut the upper and lower lids on four sides, you can easily dispose of waste cans. Itto-kan of paint, ink, putty, bond, oil, food, etc. * The blade may be glaring, so be sure to pinch th... Read More
    Dimensions, Height x Width (mm)  260×245  Material (Blade)  Steel 
    Rating:
    88%
    from S$53.99
    Min. 2 days
  17. Poly Funnel
    No Brand Poly Funnel
    Material  PE  Height (mm)  139  Hole Diameter (Φmm)  26  Diameter (Φmm)  200 
    Rating:
    75%
    from S$9.29
    Min. 2 days
  18. Flat cutter
    Shinkousha Flat cutter
    The lid and bottom are cut diagonally and folded thinly for safe industrial waste treatment. For folding 18L square cans. * Be careful when using the flat cutter as the tip is sharp and dangerous.
    Mass (g)  About 1158  Dimensions, Width W x Depth D x Height H (mm)  About 320 x about 35 x about 280  Specification  For 18L square can / Flat type 
    Rating:
    91%
    from S$67.99
    Min. 2 days
  19. Poly Outlet (Straight)
    YOSHIKAWA SANGYO Poly Outlet (Straight)
    Specification  40mm  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$1.69
    Min. 2 days
  20. Polynozzle for curing agent
    OHTSUKA BRUSH MFG. Polynozzle for curing agent
    Type  30 / 40mm hardener 
    Rating:
    46%
    from S$18.99
    Min. 2 days
  21. Funnel
    YOTORIYAMA Funnel
    Since it has a filter, you can pour it while rubbing paint.
    Filter  100 mesh  Outer Dia. x Height H (Φmm x mm)  180×100  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene, brass (filter) 
    Rating:
    75%
    from S$4.99
    Min. 2 days
  22. KOWA Vero in oil can 50mm
    Industry Kowa KOWA Vero in oil can 50mm
    Used for subdividing paint. As a container. * Do not use near fire.
    Mass (g)  10  Trusco Part No.  806-6291  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  For 18L can 50mm diameter can  Material  Polyethylene (PE)  Specification  With vent hole 
    Rating:
    80%
    from S$0.94
    Min. 2 days
  23. KOWA Poly faucet 50mm
    Industry Kowa KOWA Poly faucet 50mm
    Rating:
    100%
    from S$5.59
    Min. 2 days
  24. Air hole cutting for Ito and Pail cans
    TRUSCO Air hole cutting for Ito and Pail cans
    You can easily make air holes. Since it has holes, it can be stored with an optional ball chain. Opening air holes in itto-kan and pail cans Air holes in itto-kan and pail cans
    Trusco Part No.  484-6397  Mass (g)  80  Suitable for  Ito Can, Pale Can 1, 2, 3  Dimensions, Height x Width x Thickness (mm)  45×165×2.3 
    Rating:
    87%
    from S$27.99
    Min. 2 days
  25. Poly Faucet V Type
    YAYOI CHEMICAL INDUSTRY Poly Faucet V Type
    By attaching it to the mouth of a metal can, subdivision can be done smoothly, which is very convenient. The new poly faucet can be firmly attached by devising the mounting part. The V type with a poly faucet of 50 mm fits the metal can with a mouth. Please choose the one that suits your metal can.
    Size  50mm  Material  Polyethylene resin 
    Rating:
    90%
    from S$4.49
    Min. 2 days
  26. Can Opener
    Omori Can Opener
    With guide
    Dimension (mm)  205×100×245  Material (Blade)  SUS304 
    Rating:
    73%
    from S$129.90
    Min. 2 days
  27. Carry for cans
    OHTSUKA BRUSH MFG. Carry for cans
    Rating:
    80%
    from S$46.99
    Min. 2 days
  28. All Stainless V Cutters L
    Shinkousha All Stainless V Cutters L
    With safety guide cover. The handle is also made of rust-resistant stainless steel. Since the blade is long and sharp, the can can be opened with little force. * Only for opening 18L square cans.
    Mass (kg)  0.8  Dimensions, Width W x Depth D x Height H (mm)  215×100×290  TKG Part No. (2017)  6-0532-0901  TKG Part No.  8-0566-0301 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  29. Cantree
    OHTSUKA BRUSH MFG. Cantree
    A large container with a handle that is convenient to attach by cutting the surface of an empty Itto-kan. Two types, one for vertical type and one for horizontal type. Joint part that can be connected with one touch. One-touch handle for mounting itto-kan * Please avoid using the product with its... Read More
    Wire Rope Diameter (Φmm)  About 6 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  30. Stabilized can vertical
    OHTSUKA BRUSH MFG. Stabilized can vertical
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  31. 15 plate pallets
    TAMIYA 15 plate pallets
    A paint dish that can be used as a disposable item, which is indispensable for toning original paint. Mold 9 round dishes with a diameter of 25 mm and 9 mm in depth and 6 pentagonal dishes with a depth of 9 mm on one sheet. It can be easily cut with scissors, and if you cut the tip of the triangu... Read More
    Thickness (mm)  0.3  Material  PET 
    from S$5.19
    Min. 2 days
  32. Square bin nozzle
    YOTORIYAMA Square bin nozzle
    Specification  2L / 4L combined nozzle  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Rigid polyethylene 
    Rating:
    60%
    from S$10.99
    Min. 2 days
  33. Nozzle for square bottle
    Industry Kowa Nozzle for square bottle
    It can be firmly attached to a square bottle.
    Opening Diameter (Φmm)  33  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.59
    Min. 2 days
  34. Handy tray
    Handy Crown Handy tray
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.09
    Min. 2 days
  35. Screw Type Can Tree
    OHTSUKA BRUSH MFG. Screw Type Can Tree
    ● Can be used as a large container with a convenient handle by cutting the surface of an empty Itto-kan and attaching it. ● Screw-type mounting type that can be securely tightened into a can. Designed so that the can can be tilted when the grip metal fittings are erected, and paint can be used wi... Read More
    Wire Rope Diameter (Φmm)  Dimensions (H x W x D) (mm)  About 195 x about 380 x about 80  Mass (g)  About 405  Type  Specification  Horizontal use 
    from S$29.99
    Min. 5 days
  36. Poly faucet O type
    YAYOI CHEMICAL INDUSTRY Poly faucet O type
    By attaching it to the mouth of a metal can, subdivision can be done smoothly, which is very convenient. The new poly faucet can be firmly attached by devising the mounting part. Poly faucet 50mm O type fits dented ones. Please choose the one that suits your metal can.
    Size  50mm 
    from S$4.49
    Min. 5 days
  37. V-cutter for square can
    ESCO V-cutter for square can
    Esco Part No.  EA109NB-300 
    from S$139.90
    Min. 6 days
  38. Poly outlet (faucet)
    YOSHIKAWA SANGYO Poly outlet (faucet)
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$2.99
    Min. 6 days
  39. Poly faucet with filter 50mm
    INOUE (Inouekougu) Poly faucet with filter 50mm
    Since the tip of the faucet has a mesh shape, you can filter paints and materials just by attaching it to an Itto-kan. Please use a peeling spatula when removing after mounting.
    Suitable for  (Ichito can mouth) 50mm  Material  PP 
    Rating:
    100%
    from S$3.89
    Min. 3 days
  40. Screw-type can tree S
    OHTSUKA BRUSH MFG. Screw-type can tree S
    Wire Rope Diameter (Φmm)  Dimensions (H x W x D) (mm)  About 211 x about 300 x about 80  Mass (g)  About 392  Type  Specification  Vertical use 
    from S$27.99
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 80

Set Ascending Direction