All Category

Container Transporting

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Carry for cans
    OHTSUKA BRUSH MFG. Carry for cans
    Rating:
    80%
    from S$46.99
    Min. 2 days
  2. Cantree
    OHTSUKA BRUSH MFG. Cantree
    A large container with a handle that is convenient to attach by cutting the surface of an empty Itto-kan. Two types, one for vertical type and one for horizontal type. Joint part that can be connected with one touch. One-touch handle for mounting itto-kan * Please avoid using the product with its... Read More
    Wire Rope Diameter (Φmm)  About 6 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  3. Stabilized can vertical
    OHTSUKA BRUSH MFG. Stabilized can vertical
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$139.90
    Min. 2 days
  4. Screw Type Can Tree
    OHTSUKA BRUSH MFG. Screw Type Can Tree
    ● Can be used as a large container with a convenient handle by cutting the surface of an empty Itto-kan and attaching it. ● Screw-type mounting type that can be securely tightened into a can. Designed so that the can can be tilted when the grip metal fittings are erected, and paint can be used wi... Read More
    Wire Rope Diameter (Φmm)  Dimensions (H x W x D) (mm)  About 195 x about 380 x about 80  Mass (g)  About 405  Type  Specification  Horizontal use 
    from S$29.99
    Min. 5 days
  5. Screw-type can tree S
    OHTSUKA BRUSH MFG. Screw-type can tree S
    Wire Rope Diameter (Φmm)  Dimensions (H x W x D) (mm)  About 211 x about 300 x about 80  Mass (g)  About 392  Type  Specification  Vertical use 
    from S$27.99
    Min. 5 days
  6. Stable horizontal
    OHTSUKA BRUSH MFG. Stable horizontal
    Mass (kg)  1.8  Dimensions (H x W x D) (mm)  260×390×210  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Horizontal type 
    from S$139.90
    Min. 5 days
  7. Ito / Pail can carry
    OHTSUKA BRUSH MFG. Ito / Pail can carry
    from S$87.99
    Min. 5 days
  8. Can rack
    SARAYA Can rack
    1 Makes it easier to remove the liquid from the can.
    Dimensions, Width W x Depth D x Height H (mm)  400×360×480  TKG Part No. (2017)  6-1218-0401  TKG Part No.  8-1308-0201  Included Accessories  Extraction nozzle  Material  Steel 
    from S$189.90
    Min. 9 days
  9. Pail cart
    YAYOI CHEMICAL INDUSTRY Pail cart
    A small trolley that is convenient for transporting universal tubs and polytals. The size can be adjusted according to the outer diameter of the container. * Please support and carry the container with your hands so that it will not fall over. * Remove the container from the pail cart after trans... Read More
    from S$119.90
    Min. 5 days
  10. Easy Hand (Carrying Handle Specially Designed for One-litre Cans)
    Genesis&future Easy Hand (Carrying Handle Specially Designed for One-litre Cans)
    It is a transport handle exclusively for Itto-kan. My hands don't hurt even if I don't use gloves. It can be easily installed and used anywhere. * Do not use with a load capacity or higher. Please check the operation before use.
    Mass (g)  240  Allowable Load (kg)  30  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    80%
    from S$69.99
    Min. 2 days
  11. Multi cart (expandable)
    KYOKUTO (Kyokuto-Sanki) Multi cart (expandable)
    A convenient dolly that can be used according to the container. Convenient for transporting buckets with glue, floor glue, tool boxes, etc.
    Static Load Capacity (kg)  About 50 
    from S$159.90
    Min. 5 days
  12. New country tree
    OHTSUKA BRUSH MFG. New country tree
    Handle Diameter (Φmm)  25.5  Mass (g)  About 225  Dimensions, Vertical x Horizontal x Depth (mm)  About 78 x about 117 x about 38 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction