All Category

Paint Mixing Cups

View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction
  1. Toning set container only
    YOTORIYAMA Toning set container only
    Inner container for toning set
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polyethylene 
    Rating:
    89%
    from S$49.99
    Min. 2 days
  2. Repair Cup Set Container Only
    YOTORIYAMA Repair Cup Set Container Only
    Scale  50cc  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    94%
    from S$55.99
    Min. 2 days
  3. Toning cup 1L container only
    MonotaRO Toning cup 1L container only
    Replacement cup for toning cup (1L type) set. * Container only. For paint formulation applications * Do not use for any other purpose.
    Capacity (L)  Scale (mL)  100  Inner Dia. x Height H (Φmm x mm)  110×140  Material  Polyethylene 
    Rating:
    94%
    from S$29.99
    Min. 2 days
  4. Measuring Cup
    YOTORIYAMA Measuring Cup
    Convenient for gardening, etc. Easy to store as it can be stacked
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    95%
    from S$1.89
    Min. 2 days
  5. Disposable paint cups
    TRUSCO Disposable paint cups
    Paint toning. A container for subdividing paint.
    2018 Trusco page  7 0178  Material  Polypropylene (PP) 
    Rating:
    100%
    from S$6.49
    Min. 2 days
  6. Paint cup 1L
    TRUSCO Paint cup 1L
    Since it is a transparent resin, it is easy to distinguish colors. Since it has a simple scale, it is also convenient for subdividing paint. A container for subdividing paint.
    Material  Polypropylene (PP)  Width (mm)  130  Length (mm)  130  Height (mm)  95  Capacity (L) 
    Rating:
    100%
    from S$2.09
    Min. 2 days
  7. Paint Mixing Cup
    BIG Paint Mixing Cup
    Made of PP, strong and transparent, the scale is easy to read! Hard type, so it can be used without a holder! You can also use your own plastic holder. (Excluding 200cc) Toning cup for automobile repair that can be used without a holder
    Material  PP 
    Rating:
    93%
    from S$32.99
    Min. 2 days
  8. Viscosity Cup
    ANEST IWATA Viscosity Cup
    Since the finish of the coated surface and the amount of paint discharged are greatly affected by the paint viscosity, it is necessary to maintain an appropriate paint viscosity depending on the paint and the object to be coated. You can control the paint viscosity more scientifically without rel... Read More
    Mass (g)  255  Overall Length (mm)  273  Trusco Part No.  322-9637  Capacity (cc)  47  Cup Diameter (Φmm)  57  Height (mm)  61 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  9. Paint cup
    Industry Kowa Paint cup
    For mixing, diluting, and subdividing paints and solvents
    Capacity (L)  Dimensions, Diameter x Height H (Φmm x mm)  130×100  Mass (g)  15  Trusco Part No.  322-9467  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    47%
    from S$1.69
    Min. 2 days
  10. PP cup
    OHTSUKA BRUSH MFG. PP cup
    A PP beaker with an easy-to-use handle. As for the scale, the full scale part has a line, making it easy to see from any position.
    Heat Resistance Temperature (℃)  121  Material  PP 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  11. Handy cup inner container
    Handy Crown Handy cup inner container
    For handy cups only. Easy to clean up afterwards without getting dirty.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  PP 
    Rating:
    87%
    from S$5.89
    Min. 2 days
  12. KOWA measuring cup 2000ml
    Industry Kowa KOWA measuring cup 2000ml
    Capacity (mL)  2000  Mass (g)  50  Trusco Part No.  806-6167  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    100%
    from S$6.69
    Min. 2 days
  13. Disposable paint cup holder with handle
    TRUSCO Disposable paint cup holder with handle
    A holder with a handle for setting a disposable cup. Paint toning. A container for subdividing paint.
    2018 Trusco page  7 0178  Material  Polypropylene (PP) 
    from S$1.79
    Min. 2 days
  14. Mini cup
    BIG Mini cup
    Ideal for small amount toning. It's thick, so it can be reused! 200mL and 500mL have a lid that can be completely sealed. 500 mL has 4 hardener scales (3: 1, 4: 1, 5: 1, 10: 1)
    Material  PP 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  15. Paper cup
    THANKSGIVING Paper cup
    A paper cup with a scale dedicated to solvent-resistant paint toning. .. The product itself is solid, so you can use it right out of the box and you don't even need a stand. Paper waste is OK when disposing. Very convenient for small amount toning. Paper cup with scale for paint toning * Beca... Read More
    Material  Paper (with inner coating) 
    from S$46.99
    Min. 2 days
  16. KOWA measuring cup 500ml
    Industry Kowa KOWA measuring cup 500ml
    from S$3.09
    Min. 2 days
  17. Toning and storage container separately
    YOTORIYAMA Toning and storage container separately
    Scale (mL)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    Rating:
    87%
    from S$0.99
    Min. 2 days
  18. Measuring cup
    YOTORIYAMA Measuring cup
    Convenient for small amount of light weight and toning For painting / in the laboratory
    Scale (mL)  10  Set Contents  Container x 50, lid x 20  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene  Specification  With lid 
    from S$35.99
    Min. 2 days
  19. KOWA Lightweight cup (with lid) 300cc
    Industry Kowa KOWA Lightweight cup (with lid) 300cc
    from S$1.49
    Min. 2 days
  20. Container only repair cup
    YOTORIYAMA Container only repair cup
    Rating:
    100%
    from S$29.99
    Min. 2 days
  21. Container in minipot
    Industry Kowa Container in minipot
    A mini container that is ideal for toning a small amount of color.
    Capacity (mL)  200  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$4.99
    Min. 2 days
  22. Paint cup 0.8L
    Handy Crown Paint cup 0.8L
    For base treatment of painting and woodworking finish. It is hard to be clogged and can be used on both sides, making it economical.
    Capacity (L)  0.8  Width (mm)  100  Height (mm)  130  Length (mm)  130  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1.59
    Min. 2 days
  23. Repair cup container only
    YOTORIYAMA Repair cup container only
    Capacity (mL)  100  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$46.99
    Min. 2 days
  24. PE hand beaker
    Asahipen PE hand beaker
    * When storing oil-based paint, lacquer-based paint, and thinner in plastic containers, keep it within one week. (If stored for a long period of time, the container may be deformed or the solvent inside may evaporate.)
    Heat Resistance Temperature (℃)  0~70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  High density polyethylene 
    from S$10.99
    Min. 2 days
  25. PP disc cup
    OHTSUKA BRUSH MFG. PP disc cup
    It is a disposable cup made of PP.
    Heat Resistance Temperature (℃)  121  Material  PP 
    from S$99.90
    Min. 5 days
  26. Toning and storage container
    YOTORIYAMA Toning and storage container
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$49.99
    Min. 2 days
  27. Toning cup 300CC
    Handy Crown Toning cup 300CC
    Capacity (mL)  300  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$1.39
    Min. 2 days
  28. PP disposable beaker
    Asahipen PP disposable beaker
    * Do not leave oil-based paint, lacquer-based paint, thinner for more than 3 days. (If left in the container for 3 days or more, the container may be deformed.)
    Heat Resistance Temperature (℃)  0~70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$2.49
    Min. 5 days
  29. P pot  container
    OHTSUKA BRUSH MFG. P pot container
    Material  Low density polyethylene 
    Rating:
    100%
    from S$87.99
    Min. 2 days
  30. 2L toning container
    ESCO 2L toning container
    Top diameter x bottom diameter x height (mm)  165×115×180  Capacity (L)  Scale  250cc  Specification  Contrast scale: 4: 1, 10: 1 
    from S$76.99
    Min. 2 days
  31. Paint cup
    Step Paint cup
    Convenient for diluting and subdividing paint with a simple scale
    Capacity (L)  0.8 
    from S$1.29
    Min. 2 days
  32. KOWA Lightweight cup (with lid) 150cc
    Industry Kowa KOWA Lightweight cup (with lid) 150cc
    Capacity (mL)  150  Trusco Part No.  806-6396  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1.39
    Min. 2 days
  33. 3L toning container
    ESCO 3L toning container
    Top diameter x bottom diameter x height (mm)  170×140×205  Capacity (L)  Scale  500cc  Specification  Contrast scale: 4: 1, 10: 1 
    from S$76.99
    Min. 2 days
  34. 5L toning container
    ESCO 5L toning container
    Top diameter x bottom diameter x height (mm)  215×160×240  Capacity (L)  Scale  500cc  Specification  Contrast scale: 4: 1, 10: 1 
    from S$76.99
    Min. 4 days
  35. Used cup 700cc
    YOTORIYAMA Used cup 700cc
    A cup with the toning container as it is! A translucent and light cup * Please check the nipple size of the mounting part when ordering.
    Capacity (mL)  700  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$58.99
    Min. 5 days
  36. 4L toning container
    ESCO 4L toning container
    Scale  500cc  Top diameter x bottom diameter x height (mm)  180×150×250  Capacity (L)  Specification  Contrast scale: 4: 1, 10: 1 
    from S$76.99
    Min. 4 days
  37. Stirring cup
    MEIJI AIR COMPRESSOR MFG. Stirring cup
    A paint cup with a stirrer function that is ideal when using highly precipitating paint. Painting defects due to insufficient stirring can be reduced. The high-performance air motor allows the paint to be agitated at low pressure. Since the rotation speed can be adjusted arbitrarily, it can be se... Read More
    Working viscosity range  (Paint) 10-20 seconds  Air Pressure (MPa)  0.2~0.35  Capacity (L)  0.45  Air Consumption (L/min)  15~50  Mass (g)  220  Suitable Spray Gun  FINER2・F-ZERO・FINER-GTC・F110-G・F110L-G  Connector Diameter  G1/4  Material  Resin  Function  With a stirrer, universal joint 
    from S$359.90
    Min. 6 days
  38. Strainer cup
    OHTSUKA BRUSH MFG. Strainer cup
    * Only 1L size is available with scale.
    Rating:
    20%
    from S$1.29
    Min. 2 days
  39. PP beaker
    Asahipen PP beaker
    * When storing oil-based paint, lacquer-based paint, and thinner in plastic containers, keep it within one week. (If stored for a long period of time, the container may be deformed or the solvent inside may evaporate.)
    Heat Resistance Temperature (℃)  0~70  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene 
    from S$3.69
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 71

Set Ascending Direction