All Category

Paint Sprayers & Accessories

A spray gun, airbrush, or painting machine is a tool that puts paint in a cup and sprays it onto the painted surface. Many paintings can be done at once, and it is suitable for DIY, small objects, and general painting. Peripheral devices of the spray gun include a gun cleaning brush and a regulator that can adjust the air pressure. An air brush sprays paint using the pressure of compressed air. Can be used for hobbies such as plastic models. Whereas spray guns and airbrushes are used for hobbies and small objects, the coating machine has a large output and is suitable for professionals such as industrial metals and automobiles.
View : Grid List
Filter

Items 1 - 40 of 2275

Set Ascending Direction
  1. Spray gun suction type 600cc with cup set
    MonotaRO Spray gun suction type 600cc with cup set
    Suitable for general painting and small painting. Both water-based and oil-based paints can be sprayed. With pattern opening adjustment, air amount adjustment, and paint ejection amount adjustment function. The viscosity of the paint should be around 20 seconds with a viscometer, although it may ... Read More
    Air Pressure (MPa)  0.3~0.35  Required Compressor (kw)  0.75 or more  Paint Nozzle Diameter (Φmm)  1.5  Spray Pattern Height (mm)  180  Cup Capacity (mL)  600  Air Consumption (L/min)  About 130  Spraying Volume (mL/min)  About 180  Mass (g)  Body: 390, cup: 210  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Set Contents  Gun, cup, air plug, spanner, brush  Feeding Method  Suction type 
    Rating:
    80%
    from S$76.99
    Min. 2 days
  2. Gravity Feed Spray Gun
    AIRREX (Anest Iwata) Gravity Feed Spray Gun
    "AIRREX" is Anest Iwata's DIY brand. It has a much faster and more beautiful finish than brush painting, making painting work more enjoyable. An introductory machine that is easy to use even for beginners. It has a beautiful finish with no brush or roller eyes. Woodworking, metal, r... Read More
    compressor  1 horsepower or more recommended  Container (mL)  400  Nozzle Diameter (Φmm)  1.3  Air Consumption (L/min)  145  Mass (g)  640  Spraying Volume (mL/min)  180  Air Pressure (MPa)  0.25  Paint Feeding System  gravity 
    Rating:
    83%
    from S$119.90
    Min. 2 days
  3. Paint cup suction type
    MonotaRO Paint cup suction type
    Only paint cup (suction type). For suction type spray gun * Please do not tilt or shake more than necessary with the paint in it. * The paint inside may leak. * The product color may differ from the actual product.
    Mounting Screw Diameter  G1/4 (Female thread)  Paint Feeding System  Suction type 
    Rating:
    88%
    from S$29.99
    Min. 2 days
  4. Baffle Board
    No Brand Baffle Board
    A primary filter that collides and collects sprayed paint mist. The surface is specially processed to improve collection efficiency, and the unique combination and arrangement of baffle plates allows most of the paint mist to be collected here. There is no clogging due to the adhesion of paint mi... Read More
    Length (mm)  About 500  Suitable for  Anest Iwata dry painting booth BB-A-D  Thickness (mm)  About 3 
    Rating:
    80%
    from S$169.90
    Min. 2 days
  5. NEO-77 Micro Spray Gun + ST150 Cup Set
    Ekoh Industries NEO-77 Micro Spray Gun + ST150 Cup Set
    While maintaining the weight of PRO-77, it is easier to grip and has higher performance. Wide pattern type has been added to the nozzle diameter of 0.5 mm. The gun head is larger than the old model, and since air is once stored inside the gun head and then ejected, the spraying pattern is more st... Read More
    Mass (g)  (Gun) 250, (Cup) 135  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[20]  Spray Distance (mm)  150  Cup Capacity (mL)  150  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Material (Cup Part)  SUS  Type  Usually with cup 
    Rating:
    89%
    from S$219.90
    Min. 2 days
  6. Suction Feed Spray Gun Cup Lever Type
    ANEST IWATA Suction Feed Spray Gun Cup Lever Type
    For medium weight painting.
    Paint Feeding System  Suction type (lever type) 
    Rating:
    75%
    from S$66.99
    Min. 2 days
  7. Gundam Marker Airbrush
    GSI Creos Gundam Marker Airbrush
    A simple airbrush system that allows you to enjoy spray painting simply by connecting an air hose and air can to the main body and inserting a Gundam marker. One-touch type to change the color just by replacing the marker. Since there is no need to clean the main body, even beginners can easily p... Read More
    from S$49.99
    Min. 2 days
  8. 3M PPS mixing cup
    3M 3M PPS mixing cup
    A set of hard cups and rings that hold the liner and lid.
    Capacity (mL)  600 
    Rating:
    40%
    from S$56.99
    Min. 2 days
  9. Spray Work Basic Airbrush
    TAMIYA Spray Work Basic Airbrush
    The airbrush of the spray work basic compressor set is now available as a single item. It is convenient to prepare them for proper use according to the paint, such as for metallic paint and clear paint. The nozzle diameter is 0.3 mm. From thin lines with a width of about 2 mm to 1/24 scale car mo... Read More
    Nozzle Diameter (Φmm)  0.3  Cup Capacity (mL)  17  Air Nozzle Port  PF1/8 
    from S$48.99
    Min. 2 days
  10. Spray work HG trigger air brush
    TAMIYA Spray work HG trigger air brush
    It is the top model of spray work airbrush. Uses a trigger type that does not tire your fingers even when working for a long time. Since it is a double-action type that can handle fine spraying with a width of 1 mm or less, there is almost no splash of paint at the beginning of spraying, and deli... Read More
    Nozzle Diameter (Φmm)  0.3 
    from S$229.90
    Min. 2 days
  11. Airbrush Kit
    ANEST IWATA Airbrush Kit
    A standard airbrush kit.
    Rating:
    100%
    from S$499.90
    Min. 2 days
  12. Air brush (high line)
    ANEST IWATA Air brush (high line)
    from S$559.90
    Min. 5 days
  13. Spray Work Painting Booth II (Single fan)
    TAMIYA Spray Work Painting Booth II (Single fan)
    It is a nice painting booth when spray painting indoors. The Spraywork Painting Booth II (single fan) is equipped with one unit that incorporates a sirocco fan with a stable air volume. Suitable for work with a relatively small amount of paint, such as camouflage painting and matte painting. A sl... Read More
    Power Consumption (W)  24 
    from S$249.90
    Min. 8 days
  14. Airbrush compressor
    ANEST IWATA Airbrush compressor
    It is a compact design. Oil-free compressor for airbrush.
    Dimensions, Width W x Depth D x Height H (mm)  150×150×180  No-load air consumption (L / min)  9.0 (at 0.2MPa / 4.5)  Maximum Operating Pressure (MPa)  0.30  Mass (kg)  2.6  Power Input (V)  Single phase 100  Power Consumption (W)  85  Trusco Part No.  380-7461 
    from S$339.90
    Min. 2 days
  15. Spray Work HG Compressor Revo II
    TAMIYA Spray Work HG Compressor Revo II
    A compressor that can be conveniently used as an air source for high-quality airbrush painting such as plastic models, crafts, and graphic arts. It stably supplies a sufficient pressure of about 0.11MPa (megapascal) and a margin of air volume of about 20L / min, and promises a beautiful airbrush ... Read More
    Current Consumption (A)  0.3  Mass (kg)  1.2  Power Supply  For home 100V power supply only  Dimensions, Width W x Depth D x Height H (mm)  185×90×185  Air Discharge Rate (L/min)  20  Maximum Pressure (MPa)  0.11 
    from S$329.90
    Min. 8 days
  16. Spray work HG trigger air brush (super fine)
    TAMIYA Spray work HG trigger air brush (super fine)
    A double-action type high-performance airbrush that can be connected to each compressor and air can of the Tamiya Spray Work series. Trigger type that is easy to operate and does not get tired even during long hours of work. The grip is made of resin that is easy to grip. The nozzle diameter is 0... Read More
    Nozzle Diameter (Φmm)  0.2 
    from S$229.90
    Min. 8 days
  17. ATOM SC special coat spray gun
    Ekoh Industries ATOM SC special coat spray gun
    ● The inside of the spray gun head has been changed to a structure that makes the air flow smoother. When painting, you can secure a more stable amount of air. -In the base coat, fine metallic particles reproduce the silky skin of the new car. ● With Clear Coat, you can easily make beautiful part... Read More
    Mass (g)  390  Pattern Shape  Tulips  Spray Distance (mm)  200  Air Pressure (MPa)  0.2  Air Consumption (L/min)  245  Paint Feeding System  Gravity type 
    from S$269.90
    Min. 5 days
  18. Spray work HG compressor Revo II (with HG trigger air brush)
    TAMIYA Spray work HG compressor Revo II (with HG trigger air brush)
    A set of compressor and airbrush that allows you to enjoy high-quality airbrush painting immediately. The HG Compressor Revo II secures sufficient pressure and air volume, and features stable air with little pulsating current and quiet operating noise. The compact and space-saving body is white-c... Read More
    Nozzle Diameter (Φmm)  0.3  Maximum Pressure (MPa)  0.11  Air Discharge Rate (L/min)  20  Dimensions, Width W x Depth D x Height H (mm)  185×90×185  Power Supply  For home 100V power supply only  Cup Capacity (mL) 
    from S$559.90
    Min. 2 days
  19. B-2 Lising Gun
    OHTSUKA BRUSH MFG. B-2 Lising Gun
    Cup Capacity (L)  1.4  Nozzle Diameter (Φmm)  5.0/6.0/7.0  Type  Fixed  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$339.90
    Min. 4 days
  20. Airbrush Infinity
    AIRTEX Airbrush Infinity
    Needle adjuster screw with memory. Two-point square needle cap (with protective cap) that can also be used with a ruler The strength of the lever spring can be adjusted, and the pulling amount of the lever of your choice can be set. Since the customization option is shared with the Evolution seri... Read More
    Material  (Body) Brass, (Tail cap) Aluminum  Adjuster  (Needle adjuster) available  Nozzle Diameter (Φmm)  0.15  Cup Capacity (mL)  Operation Method  Double action  Cup shape  Gravity type  Lid  None (sold separately / inset type)  Spraying Pattern  Round blow  Mounting Screw  S1/8 
    from S$649.90
    Min. 5 days
  21. Handpiece TH-3
    HOLBEIN Handpiece TH-3
    Good holding and precision are joints. If you pull the trigger a little, only air will blow out, and if you pull it further, the paint will be sprayed. When released, the paint will stop first, and then the air will stop, so there will be no dropout. The grip part emphasizes ease of grip and is m... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$389.90
    Min. 6 days
  22. DEV JGX-3-143 Air cap
    DeVILBISS DEV JGX-3-143 Air cap
    from S$77.99
    Min. 5 days
  23. Airbrush work set Spica
    AIRTEX Airbrush work set Spica
    Equipped with battery pack and battery adapter as standard equipment. Compact body + battery compatible, easy to use, and achieves high class in terms of cost performance and usability. You can use it widely from makeup to body art.
    Dimensions, Width W x Depth D x Height H (mm)  (Compressor) 115 x 116 x 60  Mass (g)  (Compressor) 450  Lid  (S) None, (M & S) Available  Opening Diameter (Φmm)  (S)0.2、(M&S)0.3  Cup Capacity (mL)  (S)2、(M&S)7  Maximum Operating Pressure (MPa [kgf/cm 2 ])  0.20[2.0]  Discharge Air Volume (L/min)  11.5  Power Consumption (W)  24  Rated Time (minutes)  30  Operation Sound (dB)  40  Type  Cannot change caliber size, cup size  Applicable Voltage (V)  DC12、AC100~240  Operation Method  Double action  Air compression method  Piston type  Connection Size  Specification  Without air tank  Adjuster  Yes 
    from S$329.90
    Min. 6 days
  24. Automatic spray gun
    MEIJI AIR COMPRESSOR MFG. Automatic spray gun
    from S$1,599.00
    Min. 5 days
  25. Airbrush kit
    ESCO Airbrush kit
    Esco Part No.  EA121DD 
    from S$139.90
    Min. 6 days
  26. Pressure feed tank 4.5L
    Ekoh Industries Pressure feed tank 4.5L
    Tank Capacity (L)  4.5 
    from S$1,099.00
    Min. 5 days
  27. Gun Cleaning Set 15pc
    MonotaRO Gun Cleaning Set 15pc
    For spray gun * Do not use for anything other than its intended purpose.
    Rating:
    91%
    from S$16.99
    Min. 2 days
  28. Spray gun gravity feed 400cc cup set
    MonotaRO Spray gun gravity feed 400cc cup set
    Suitable for general painting and small painting. Both water-based and oil-based paints can be sprayed. With pattern opening adjustment, air amount adjustment, and paint ejection amount adjustment function. The viscosity of the paint should be around 20 seconds with a viscometer, although it may ... Read More
    Air Pressure (MPa)  0.3~0.35  Required Compressor (kw)  0.75 or more  Paint Nozzle Diameter (Φmm)  1.3  Spray Pattern Height (mm)  150  Cup Capacity (mL)  400  Spraying Volume (mL/min)  About 160  Air Consumption (L/min)  About 90  Mass (g)  Body: 390, cup: 148  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Feeding Method  Gravity type  Set Contents  Gun, cup, air plug, spanner, brush 
    Rating:
    83%
    from S$76.99
    Min. 2 days
  29. Regulator for glass gun spray gun
    MonotaRO Regulator for glass gun spray gun
    It is a regulator that can adjust the air pressure at hand while holding the spray gun. Since the lens is made of glass, it is hard to fog with solvent. As a regulator. * Do not use for fluids other than air. * Do not use at pressures that exceed the maximum working pressure. * Do not use outside... Read More
    Pressure Adjustment Range (MPa)  0.05~0.8  Suitable Fluid  Air  Thread Size  G1/4×G1/4 
    Rating:
    72%
    from S$19.99
    Min. 2 days
  30. Gravity Feed Cup
    ANEST IWATA Gravity Feed Cup
    Paint Feeding System  Gravity type 
    Rating:
    89%
    from S$38.99
    Min. 2 days
  31. HVLP electric spray gun
    MonotaRO HVLP electric spray gun
    HVLP spray gun that can be used with AC100V power supply. It is a high-performance spray gun with little scattering because it blows like wrapping paint with low pressure and a large amount of air. The paint can be sprayed efficiently and the work can be done without using a compressor. There is ... Read More
    Suitable Paints  Water-based paint, oil-based paint  Type  HVLP  Power Input (V)  100  Frequency (Hz)  50/60  Mass (kg)  1.2  Cup Capacity (mL)  700  Power Consumption (W)  230  Rated usage time (minutes)  30  Dimensions, Width W x Depth D x Height H (mm)  115 x 275 x 255 (including cup)  Power Cable (m) 
    Rating:
    84%
    from S$78.99
    Min. 2 days
  32. Soft cleaning brush
    AIRTEX Soft cleaning brush
    You can clean the paint and dirt left inside the airbrush. Use a stainless steel cleaning brush for firm maintenance once a month, and a soft-bristle soft cleaning brush for daily care. A convenient set of 5 that can be used properly according to the cleaning location.
    Brush diameter (Φmm)  1, 3 (taper specification), 3, 3.5, 4 
    Rating:
    83%
    from S$15.99
    Min. 2 days
  33. Powerful fan painting booth with LED light
    THANKO (Electronics) Powerful fan painting booth with LED light
    Ideal for airbrush and lacquer painting. It sucks and discharges the odor of paint without diffusing it. The fan attached to the booth absorbs odors very strongly. There is a filter inside the booth, and the hose attached to the back of the booth is pulled out from the window to discharge unpleas... Read More
    Cable Length (cm)  (AC cable) Approx. 150  Length (mm)  (Duct) 690-1680  Power Consumption (W)  (Light) 12  Brightness (Lm)  (Light) 1200  Maximum Airflow (m3/min)  Mass (g)  4025  Power Input (V)  AC100 (50 / 60Hz) (powered from AC) 
    Rating:
    89%
    from S$229.90
    Min. 2 days
  34. Paint Cup
    MEIJI AIR COMPRESSOR MFG. Paint Cup
    Mounting Thread Size (B)  G1/4  Paint Feeding System  Gravity type 
    Rating:
    71%
    from S$33.99
    Min. 2 days
  35. Free Angle Legged Cup
    ANEST IWATA Free Angle Legged Cup
    Mounting Thread Size (B)  G1/4(PF1/4) 
    Rating:
    98%
    from S$66.99
    Min. 2 days
  36. Suction Feed Spray Gun Cup
    ANEST IWATA Suction Feed Spray Gun Cup
    For medium weight painting.
    Paint Feeding System  Suction type 
    Rating:
    90%
    from S$58.99
    Min. 2 days
  37. Replacement paint cup spray gun electric HVLP type only
    MonotaRO Replacement paint cup spray gun electric HVLP type only
    Replacement paint cup for Monotaro HVLP electric spray gun (MG-HVLP). It has a lid so it is convenient to store. Repair parts for Monotaro HVLP Electric Spray Gun (MG-HVLP). * Do not use for anything other than its intended purpose.
    Included Accessories  Lid 
    Rating:
    82%
    from S$8.99
    Min. 2 days
  38. RR-A / AS Diaphragm
    ANEST IWATA RR-A / AS Diaphragm
    Rating:
    97%
    from S$3.39
    Min. 2 days
  39. Low Pressure Spray Gun Gravity Type
    ANEST IWATA Low Pressure Spray Gun Gravity Type
    High coating efficiency and low scattering make it possible to reduce the amount of paint used. It is useful for improving the painting environment because there is little scattering and rebound of paint mist. For automobiles, metals, woodworking, furniture and plastic painting. * Cup is sold sep... Read More
    Paint Inlet  (Cup Air) G1 / 4  Required Compressor (kw)  0.2~0.75  Mass (g)  220  Air Consumption (L/min)  50  Material (Main Unit)  Aluminum die casting  Specification  Gravity type  Atomization  High fines  Material (Connecting Part)  Stainless steel 
    Rating:
    88%
    from S$269.90
    Min. 2 days
  40. Spray gun gravity type with horn cup
    MonotaRO Spray gun gravity type with horn cup
    Since the paint is atomized (LVMP specification) with a medium air pressure and a smaller amount of air, there is little paint scattering Excellent coating efficiency. It has good fitting and balance at the moment of gripping, and is excellent in usability and operability. Both water-based and ... Read More
    Air Pressure (MPa)  0.3~0.35  Paint Nozzle Diameter (Φmm)  1.3  Spray Pattern Height (mm)  180  Required Compressor (kw)  2.2 or higher  Cup Capacity (mL)  400  Air Consumption (L/min)  About 230  Mass (g)  Body: 390, cup: 159  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Feeding Method  Gravity type  Set Contents  Gun, cup, air plug, spanner, brush 
    Rating:
    62%
    from S$119.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2275

Set Ascending Direction