All Category

Siphon Feed Spray Guns

A spray gun (suction type) uses air pressure to apply paint in the form of a mist. As the name of the spray gun suggests, the shape is a pistol type. This product is suitable for painting fine parts that cannot be done with large machines, and for painting small items such as DIY. The characteristics of the product are the types of paint that can be used, viscosity, weight, noise, spraying range, and paint scattering when sprayed. It is easy to choose if you assume the purpose of using the spray gun, the environment, and how it will be finished.
View : Grid List
Filter

Items 1 - 40 of 119

Set Ascending Direction
  1. Spray gun suction type 600cc with cup set
    MonotaRO Spray gun suction type 600cc with cup set
    Suitable for general painting and small painting. Both water-based and oil-based paints can be sprayed. With pattern opening adjustment, air amount adjustment, and paint ejection amount adjustment function. The viscosity of the paint should be around 20 seconds with a viscometer, although it may ... Read More
    Air Pressure (MPa)  0.3~0.35  Required Compressor (kw)  0.75 or more  Paint Nozzle Diameter (Φmm)  1.5  Spray Pattern Height (mm)  180  Cup Capacity (mL)  600  Air Consumption (L/min)  About 130  Spraying Volume (mL/min)  About 180  Mass (g)  Body: 390, cup: 210  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Set Contents  Gun, cup, air plug, spanner, brush  Feeding Method  Suction type 
    Rating:
    80%
    from S$67.99
    Min. 2 days
  2. Suction gun
    AIRREX (Anest Iwata) Suction gun
    "AIRREX" is Anest Iwata's DIY brand. It has a much faster and more beautiful finish than brush painting, making painting work more enjoyable. An introductory machine that is easy to use even for beginners. It has a beautiful finish with no brush or roller eyes. Woodworking, metal, l... Read More
    Air Pressure (MPa)  0.25  Mass (g)  670  compressor  1 horsepower or more recommended  Nozzle Diameter (Φmm)  1.3  Spraying Volume (mL/min)  160  Paint Feeding System  Sucking up  Air Consumption (L/min)  145  Container (mL)  600 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  3. Spray gun Suction type Lever type with cup set
    MonotaRO Spray gun Suction type Lever type with cup set
    Since the paint is atomized (LVMP specification) with a medium air pressure and a smaller amount of air, there is little paint scattering Excellent coating efficiency. It has good fitting and balance at the moment of gripping, and is excellent in usability and operability. Comes with a lever-ty... Read More
    Air Pressure (MPa)  0.3~0.35  Paint Nozzle Diameter (Φmm)  1.4  Spray Pattern Height (mm)  180  Required Compressor (kw)  2.2 or higher  Cup Capacity (mL)  750  Air Consumption (L/min)  About 230  Mass (g)  Body: 460, cup: 309  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Set Contents  Gun, cup, air plug, spanner, brush  Feeding Method  Suction type 
    Rating:
    70%
    from S$99.90
    Min. 2 days
  4. Spray gun suction type main body only
    MonotaRO Spray gun suction type main body only
    Only the main body of the suction type spray gun. Woodworking / furniture painting, metal painting * Never use above the maximum working pressure (0.68MPa) * Do not spray on people or creatures * Before cleaning, disassembling or inspecting, be sure to leave no pressure when work is interrupted. ... Read More
    Air Pressure (MPa)  0.3~0.35  Required Compressor (kw)  0.75 or more  Paint Nozzle Diameter (Φmm)  1.5  Spray Pattern Height (mm)  180  Mass (g)  390  Air Consumption (L/min)  About 130  Spraying Volume (mL/min)  About 180  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Set Contents  Gun, air plug, spanner, brush  Feeding Method  Suction type 
    Rating:
    73%
    from S$59.99
    Min. 2 days
  5. Set with spray gun cup (suction type)
    TRUSCO Set with spray gun cup (suction type)
    A set type of gun cup that can be used immediately. While reducing the scattering of paint mist and improving the coating efficiency, the performance quality has been improved and the workability has been further improved. The gun is manufactured on the same line under the same test as the JIS st... Read More
    Required Compressor (kw)  0.75~1.5  Cup Capacity (L)  Mass (g)  700  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Atomization  General-purpose atomization  Feeding Method  Suction type 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  6. 1.0L spray gun (with lower cup)
    ESCO 1.0L spray gun (with lower cup)
    Esco Part No.  EA121BM-1 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  7. Powder blow gun
    KINKI FACTORY Powder blow gun
    A gun for custom-painted flakes. It cannot be used for blenders. Work with a wide variety of flakes and powders is possible.
    Required Compressor (kw)  0.75  Maximum Operating Pressure (MPa)  Mass (g)  390  Trusco Part No.  441-7127  Nozzle Length (mm)  50  Paint Nozzle Diameter (Φmm)  Suitable Fluid  Compressed air  Paint Inlet  G1/4  Material (Body)  Resin, aluminum, etc. 
    Rating:
    88%
    from S$139.90
    Min. 2 days
  8. Large spray gun WIDER2 (Suction type)
    ANEST IWATA Large spray gun WIDER2 (Suction type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G3 / 8, (Air): G1 / 4  Air Pressure (MPa)  0.29  Spray Distance (mm)  250  Mass (g)  375  Paint Feeding System  Suction type 
    from S$299.90
    Min. 2 days
  9. Small spray gun WIDER1 (Suction type)
    ANEST IWATA Small spray gun WIDER1 (Suction type)
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.24  Spray Distance (mm)  200  Mass (g)  290  Paint Feeding System  Suction type 
    from S$269.90
    Min. 2 days
  10. Spray gun suction type main unit only
    MonotaRO Spray gun suction type main unit only
    Only the main body of the suction type spray gun. Since the paint is atomized (LVMP specification) with a medium air pressure and a smaller amount of air, there is little paint scattering Excellent coating efficiency. It has good fitting and balance at the moment of gripping, and is excellent in... Read More
    Air Pressure (MPa)  0.3~0.35  Paint Nozzle Diameter (Φmm)  1.4  Spray Pattern Height (mm)  180  Required Compressor (kw)  2.2 or higher  Mass (g)  460  Air Consumption (L/min)  About 230  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Set Contents  Gun, air plug, spanner, brush  Feeding Method  Suction type 
    Rating:
    100%
    from S$89.99
    Min. 2 days
  11. Chassis black gun (with cup)
    KINKI FACTORY Chassis black gun (with cup)
    The painting direction can rotate 360 ° freely and can be sprayed on difficult places.
    Mass (g)  900  Air Pressure (MPa)  0.34  Paint Nozzle Diameter (Φmm)  2.0  Applicable Part  Under the floor  Air Consumption (L/min)  95  Set Contents  Spray gun body, 1L cup  appliances / Sets  With cup  Required Compressor (kw)  0.75 
    Rating:
    50%
    from S$299.90
    Min. 2 days
  12. Hand Spray Gun F110
    MEIJI AIR COMPRESSOR MFG. Hand Spray Gun F110
    Optimizes the blown air and drastically reduces paint adhesion to the air cap. Uses a chamber mechanism that follows changes in spray pressure and air volume for stable painting. Uses a low pressure loss air circuit. The optimum film thickness is formed with a high dispersion pattern according to... Read More
    Mounting Screw Diameter  (Paint) G1 / 4, (Air) G1 / 4  Spray Distance (mm)  200  Mass of Main Unit (g)  293  Suitable Paint Container  7SB、7SLB、10SB-2、10SLB-2  Paint Feeding System  Suction type 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  13. Large Hand Spray Gun F210
    MEIJI AIR COMPRESSOR MFG. Large Hand Spray Gun F210
    * Paint cup is sold separately.
    Mounting Screw Diameter  (Paint): G3 / 8, (Air): G1 / 4  Air Pressure (MPa)  0.25  Spray Distance (mm)  250  Mass (g)  391  Feeding Method  Suction type  Other  The paint cup is sold separately. 
    from S$269.90
    Min. 3 days
  14. Set with spray gun cup (suction type)
    TRUSCO Set with spray gun cup (suction type)
    A set type of gun cup that can be used immediately. With a gun hand pressure of 0.2MPa and medium and low pressure, it is a specification with little scattering and high coating efficiency. A ball and cone processing method is used for the nozzle and cap to create a stable spray pattern. Please u... Read More
    Paint Inlet  (Cup) G1 / 4  Required Compressor (kw)  0.75~1.5  Cup Capacity (L)  Air Consumption (L/min)  220  Mass (g)  723  Air Nozzle Port  G1/4 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  15. Thick coating gun for cartridge cans (suction type)
    KINKI FACTORY Thick coating gun for cartridge cans (suction type)
    Mass (g)  420 
    from S$99.90
    Min. 2 days
  16. Suction type large spray gun
    KINKI FACTORY Suction type large spray gun
    The weight of the large spray gun is lighter and well-balanced. For a wide range of painting from ships to passenger cars. * Cup is sold separately.
    Paint Inlet  (Cup) G3 / 8  Air Pressure (MPa)  0.34  Required Compressor (kw)  1.5  Spray Distance (mm)  250  Mass (g)  550  Air Intake  G1/4  Suitable Paint Container  KS-12-3  Paint Feeding System  Suction type 
    from S$279.90
    Min. 2 days
  17. Spray gun set suction type
    TRUSCO Spray gun set suction type
    A set type of gun cup that can be used immediately. Small item painting, medium item painting, etc.
    Paint Inlet  (Cup Air) G1 / 4  Cup Capacity (L)  0.75  Required Compressor (kw)  0.75~1.5  Nozzle Diameter (Φmm)  1.5  Spray Pattern Height (mm)  180  Trusco Part No.  449-9336  Mass (g)  594  Material (Main Unit)  Aluminum die casting  Material (Cup Part)  Brass / Aluminum die casting  Atomization  General purpose 
    from S$159.90
    Min. 2 days
  18. Small spray gun
    ANEST IWATA Small spray gun
    It is a best-selling product that continues to be loved by young people and veterans. For automobiles, metals, woodworking, furniture and plastic painting. * Paint container is sold separately.
    Paint Inlet  (Cup Air) G1 / 4  Mass (g)  420  Material (Main Unit)  Aluminum die casting  Material (Connecting Part)  Brass, stainless steel  Atomization  General purpose  Specification  Suction type 
    from S$279.90
    Min. 2 days
  19. Mug spray gun set
    WTB Mug spray gun set
    An ultra-lightweight magnesium alloy is used for the spray gun body to reduce the burden on workers. We are trying to reduce the weight by 30% compared to the manufacturer. Painting site in general
    Paint Inlet  (Cup) G1 / 4  Required Compressor (kw)  0.75  Cup Capacity (L)  0.9  Mass (g)  312  Air Nozzle Port  G1/4  Atomization method  General purpose  Material  Magnesium alloy  Specification  Suction type 
    from S$219.90
    Min. 2 days
  20. W series spray gun
    KINKI FACTORY W series spray gun
    It is lightweight and has the same performance as a large gun in terms of paint ejection amount and air usage. For finishing painting of the finest products
    Suitable Paint Container  1.0L  Required Compressor (kw)  0.75  Paint Feeding System  Suction type  Mass (g)  440 
    from S$269.90
    Min. 2 days
  21. Lastless coat gun (spray gun for rust treatment on the inner surface)
    KINKI FACTORY Lastless coat gun (spray gun for rust treatment on the inner surface)
    A spray gun kit for car bags and box-shaped structures that are difficult to paint with general painting equipment.
    Mass (g)  1140  Paint Nozzle Diameter (Φmm)  1.8  Required Compressor (kw)  0.75 
    Rating:
    100%
    from S$589.90
    Min. 2 days
  22. Mug high viscosity spray gun set
    WTB Mug high viscosity spray gun set
    You can apply highly viscous oil, bonds, etc. Painting site in general
    Paint Inlet  (Cup) G1 / 4  Required Compressor (kw)  0.75  Cup Capacity (L)  0.9  Air Consumption (L/min)  170  Nozzle Diameter (Φmm)  5.5  Mass (g)  50  Spray Pattern Height (mm)  80  Trusco Part No.  827-5636  Air Nozzle Port  G1/4  Atomization method  General purpose  Material  Magnesium alloy  Specification  Suction type 
    from S$269.90
    Min. 2 days
  23. W Series Small Spray Gun (Suction Feed)
    KINKI FACTORY W Series Small Spray Gun (Suction Feed)
    Optimal for middle coat and top coat of small items Good coating efficiency and easy cleaning because there are few assembled parts.
    Mounting Screw Diameter  (Paint): G1 / 4, (Air): G1 / 4  Air Pressure (MPa)  0.3  Spray Distance (mm)  200  Mass (g)  460  Air Consumption (L/min)  85  Paint Feeding System  Suction type 
    from S$219.90
    Min. 2 days
  24. Small spray gun suction type nozzle diameter Φ1.8
    ANEST IWATA Small spray gun suction type nozzle diameter Φ1.8
    Bestseller that has been loved by young people and veterans Plastic painting, vehicle painting, metal painting, woodworking painting, liquid painting * Paint container is sold separately.
    Mass (g)  450  Trusco Part No.  805-2352  cup fitting  G1/4  Air Nozzle Port  G1/4  paint cup fitting  G1/4  Specification  Suction type  nozzle diameter (mm)  [General-purpose handgun] 1.8 
    from S$249.90
    Min. 2 days
  25. Small spray gun (suction type) + nozzle diameter + Φ1.3
    ANEST IWATA Small spray gun (suction type) + nozzle diameter + Φ1.3
    Achieves a weight reduction of 5g compared to the past. Since the various knobs are tapered and the grooves are deepened, it is easy to make fine adjustments due to the high grip. In addition, smooth paint adjustment is possible by incorporating resin parts behind the needle valve spring. Further... Read More
    Paint Feeding System  Sucking up  Air Consumption (L/min)  210  Atomization  High fines  Air Pressure (MPa)  0.2  Paint Nozzle Diameter (Φmm)  1.3  Mounting Thread Size (B)  Paint nipple / Air nipple: G1 / 4  Spray Distance (mm)  200  Former Model  W-101-134S  Pattern Spreading (mm)  180  Spraying Volume (mL/min)  140  Mass (g)  290  Suitable Air Cap Type  H4 
    from S$249.90
    Min. 2 days
  26. W series spray gun (suction type)
    KINKI FACTORY W series spray gun (suction type)
    It is a spray gun that has good spray pattern safety and the atomization of paint is not easily affected by pressure changes. Since it can be sprayed at a low pressure of 0.24 MPa, overmist is reduced. Finish painting such as urethane paint and metallic * Cup is sold separately.
    Suitable Paint Container  1.0L  Paint Feeding System  Suction type  Mass (g)  440  Required Compressor (kw)  1.5 
    from S$269.90
    Min. 4 days
  27. Medium spray gun suction type nozzle diameter Φ1.5
    ANEST IWATA Medium spray gun suction type nozzle diameter Φ1.5
    A long-selling medium-sized spray gun. For automobiles, metals, woodworking, furniture, plastic painting * Paint container is sold separately.
    Atomization method  General purpose  Mass (g)  550  air supply  G1/4  Specification  Suction type  cup fitting  G3/8  nozzle diameter (mm)  1.5 
    from S$249.90
    Min. 5 days
  28. UBS Gun Standard
    WURTH UBS Gun Standard
    For pebbles scratches and underseal products containing solvents. For restoration of original structures such as frame panels with various spray nozzles, wheel wells, chassis, etc. * Cannot be used for coating hollow sealing products. * Nylon probe cannot be connected.
    Pressure  3-4bar (application) 
    from S$189.90
    Min. 5 days
  29. Air tool 7 piece set
    BeHAUS Air tool 7 piece set
    A set of 7 advantageous air tools. For cleaning work, painting work, automobile tire pressure measurement / adjustment, various inflators
    Measurable Pressure Range (kPa)  0~1500  Hose Length (m)  Hose Inner Dia.xOuter Dia. (mm)  5×8  Cup Capacity (mL)  750  Suitable Fluid  Air, paint / dye (spray gun)  Nozzle screw diameter  G1/8  Opening Diameter (Φmm)  [Spray gun] 1.5 
    from S$199.90
    Min. 4 days
  30. Medium spray gun suction type nozzle diameter Φ2.0
    ANEST IWATA Medium spray gun suction type nozzle diameter Φ2.0
    A long-selling medium-sized spray gun. For automobiles, metals, woodworking, furniture, plastic painting * Paint container is sold separately.
    Atomization method  General purpose  air supply  G1/4  Mass (g)  550  nozzle diameter (mm)  cup fitting  G3/8  Specification  Suction type 
    from S$299.90
    Min. 2 days
  31. Suction gun
    TRUSCO Suction gun
    With a gun hand pressure of 0.2MPa and medium and low pressure, it is a specification with little scattering and high coating efficiency. A ball and cone processing method is used for the nozzle and cap to create a stable spray pattern. Please use it for a small amount or medium amount of coating... Read More
    Required Compressor (kw)  0.75~1.5  Air Consumption (L/min)  220  Spray Pattern Height (mm)  250  Mass (g)  415  Air Intake  G1/4  Paint Inlet  G1/4 (cup)  Atomization  High atomization  Feeding Method  Suction type 
    from S$169.90
    Min. 3 days
  32. Small spray gun suction type nozzle diameter Φ1.5
    ANEST IWATA Small spray gun suction type nozzle diameter Φ1.5
    Bestseller that has been loved by young people and veterans Plastic painting, vehicle painting, metal painting, woodworking painting, liquid painting * Paint container is sold separately.
    Mass (g)  450  Air Nozzle Port  G1/4  paint cup fitting  G1/4  cup fitting  G1/4  Specification  Suction type  nozzle diameter (mm)  [General-purpose handgun] 1.5 
    from S$249.90
    Min. 6 days
  33. Body under schützgan
    MEIJI AIR COMPRESSOR MFG. Body under schützgan
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 8 days
  34. DEV Spray Gun Suction Feed JGX
    DeVILBISS DEV Spray Gun Suction Feed JGX
    A spray gun that retains the high performance of Devilvis' best-selling JGA, but is even smaller and lighter. Small discharge amount, spot repair, touch-up repair for medium to large discharge amount, high atomization * Spray gun only sold. Please purchase the paint cup separately.
    from S$279.90
    Min. 6 days
  35. Small spray gun suction type nozzle diameter Φ1.0
    ANEST IWATA Small spray gun suction type nozzle diameter Φ1.0
    Bestseller that has been loved by young people and veterans Plastic painting, vehicle painting, metal painting, woodworking painting, liquid painting * Paint container is sold separately.
    Mass (g)  450  Trusco Part No.  805-2343  Air Nozzle Port  G1/4  paint cup fitting  G1/4  cup fitting  G1/4  Specification  Suction type  nozzle diameter (mm)  [General-purpose handgun] 1.0 
    from S$249.90
    Min. 6 days
  36. Small spray gun suction type nozzle diameter Φ1.3
    ANEST IWATA Small spray gun suction type nozzle diameter Φ1.3
    Bestseller that has been loved by young people and veterans Plastic painting, vehicle painting, metal painting, woodworking painting, liquid painting * Paint container is sold separately.
    Paint Inlet  (Cup) G1 / 4, (Paint) G1 / 4  Nozzle Diameter (Φmm)  1.3  Mass (g)  450  Air Intake  G1/4  Specification  Suction type 
    from S$249.90
    Min. 6 days
  37. Spray gun
    Hitachi Industrial Equipment Systems Spray gun
    Weight saving. Weight reduced by 24% (compared to conventional models). The new structure reduces paint consumption (10% reduction compared to conventional models). Due to the decrease in working pressure, there is less rebound and mist scattering is reduced. Gravity type and suction type can be ... Read More
    Operating Pressure (MPa)  Standard 0.25  Spray Distance (mm)  200  Spray Volume Adjustment  Flat blow / round blow  Mass (g)  310  Paint Feeding System  Gravity type / Suction type  Outer Dimensions, Width W x Depth D x Height H (mm)  144×36×163 
    from S$199.90
    Min. 6 days
  38. Spray gun & cup set suction type
    H&H Spray gun & cup set suction type
    Stable spray pattern, easy to use and versatile. Wide range of applications. For work that requires a beautiful finish such as lacquer finish, the finish is beautiful with plenty of capacity.
    Operating Temperature (℃)  -10~60  Air working pressure (MPa)  0.3~0.34  Maximum Operating Pressure (MPa)  0.69  Required Compressor (kw)  0.75  Compressor (kW)  0.75 or more  Nozzle Diameter (Φmm)  1.5  Air Consumption (L/min)  130  Spray Pattern Height (mm)  180  Spraying Volume (mL/min)  185  Mass (g)  440  Cup Capacity (mL)  750  Suitable Fluid  Compressed air  Air Nozzle Port  G1/4  Paint Feeding System  Suction type 
    from S$87.99
    Min. 4 days
  39. Under seal kit
    KINKI FACTORY Under seal kit
    It is designed to be used by connecting a cartridge type container with a water-based or oil-based chassis.
    Air Pressure (MPa)  0.34  Mass (g)  590  Applicable Part  Under the floor  Paint Nozzle Diameter (Φmm)  2.0  Set Contents  Complete cartridge adapter  Air Consumption (L/min)  175  Required Compressor (kw)  0.75 
    from S$299.90
    Min. 4 days
  40. 1200cc spray gun with cup
    ESCO 1200cc spray gun with cup
    The weight of the large spray gun is lighter and well-balanced. The paint container is located at the bottom of the spray gun, and the vacuum zone created when constant pressure of air passes between the air cap and the paint nozzle sucks up the paint. Good operational stability. Easy to change a... Read More
    Operating Pressure (MPa)  0.34  Required Compressor (kw)  1.5~2.2  Mounting Screw  1/4inchPF  Cup Capacity (mL)  1200  Nozzle Diameter (Φmm)  2.0  Discharged Air Volume (L/min)  240  Mass (g)  890  Esco Part No.  EA121BA-7  Material (Main Unit)  Made of aluminum die casting 
    from S$479.90
    Min. 4 days
View : Grid List
Filter

Items 1 - 40 of 119

Set Ascending Direction