All Category

Gravity Spray Gun Cups

Paint cup container (gravity type) is a container for the paint for spray gun. Gravity cups are those that are attached to the side or directly above the spray gun body, and the paint is transported to the body by the weight of the paint. There are two types of materials: metal types such as stainless steel and aluminum, and types using synthetic resins such as polypropylene. Used for painting from large walls to small items such as construction sites, construction sites, and home carpenters.
View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction
  1. Gravity Feed Cup
    ANEST IWATA Gravity Feed Cup
    Paint Feeding System  Gravity type 
    Rating:
    89%
    from S$35.99
    Min. 2 days
  2. Paint Cup
    MEIJI AIR COMPRESSOR MFG. Paint Cup
    Mounting Thread Size (B)  G1/4  Paint Feeding System  Gravity type 
    Rating:
    71%
    from S$33.99
    Min. 2 days
  3. Free Angle Legged Cup
    ANEST IWATA Free Angle Legged Cup
    Mounting Thread Size (B)  G1/4(PF1/4) 
    Rating:
    98%
    from S$66.99
    Min. 2 days
  4. Paint cup gravity feed
    MonotaRO Paint cup gravity feed
    Only paint cup (gravity type). For gravity spray gun * Do not tilt or shake more than necessary with the paint in it. * The paint inside may leak.
    Mass (g)  148  Cup Capacity (mL)  400  Mounting Screw Diameter  G1/4 (Female thread)  Paint Feeding System  Gravity type 
    Rating:
    80%
    from S$22.99
    Min. 2 days
  5. Single item for upper cup 450cc
    YOTORIYAMA Single item for upper cup 450cc
    Rating:
    85%
    from S$0.37
    Min. 2 days
  6. Paint cup gravity type with independent horn
    MonotaRO Paint cup gravity type with independent horn
    A paint cup with horns that can be placed without falling over. For gravity spray gun * Do not tilt or shake more than necessary with the paint in it. * The paint inside may leak.
    Mass (g)  159  Cup Capacity (mL)  400  Mounting Screw Diameter  G1/4 (Female thread)  Paint Feeding System  Gravity type 
    Rating:
    73%
    from S$29.99
    Min. 2 days
  7. Free angle paint cup standard set
    Ekoh Industries Free angle paint cup standard set
    Rating:
    83%
    from S$58.99
    Min. 2 days
  8. Upper cup filter 400cc
    YOTORIYAMA Upper cup filter 400cc
    A filter that fits comfortably in the cup. With removable jig
    Filter  100 mesh  Set Contents  3 filters / 1 desorption jig  Dimensions, Diameter x Height H (Φmm x mm)  75×95  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable for  Iwata PC-4 ・ PC-4S  Material  Polyacetal brass (net part)  Specification  filter 
    Rating:
    100%
    from S$43.99
    Min. 2 days
  9. Top cup 500cc for spray gun
    YOTORIYAMA Top cup 500cc for spray gun
    Lightweight, translucent, filtered spray gun cup
    Set Contents  1 body, 1 lid, 3 packings, 2 filters  Connector Diameter  1/4 inch (body integrated type)  Filter  100 mesh  Dimensions, Diameter x Height H (Φmm x mm)  80 x 160 (container)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  With filter 
    Rating:
    93%
    from S$46.99
    Min. 2 days
  10. Upper cup 450cc for spray gun
    YOTORIYAMA Upper cup 450cc for spray gun
    I can see the paint. Can be saved. It is cheap enough to throw away only the cup. * Spray gun is not included.
    Connector Diameter  1/4 inch  Dimensions, Diameter x Height H (Φmm x mm)  80 x 164 (container)  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    96%
    from S$44.99
    Min. 2 days
  11. Free angle type paint cup
    Ekoh Industries Free angle type paint cup
    With legs that allow you to freely adjust the angle of the cup and adjust the height, you can place it stably without falling over. * Spray gun is sold separately.
    Mounting Screw Diameter  (Gun) G1 / 4  Material (Cup Part)  SUS 
    Rating:
    94%
    from S$58.99
    Min. 2 days
  12. Paint cup
    Ekoh Industries Paint cup
    Wide mouth type that is easy to pour paint and easy to wash
    Mounting Screw Diameter  (Gun) G1 / 4  Material (Cup Part)  SUS 
    Rating:
    84%
    from S$39.99
    Min. 2 days
  13. O-LIGHT resin cup gravity type
    OHTSUKA BRUSH MFG. O-LIGHT resin cup gravity type
    Material  (Joint part) Aluminum  Mass (g)  210  Mounting Screw  G1/4  Material (Cup Part)  POM (Duracon) 
    Rating:
    47%
    from S$58.99
    Min. 2 days
  14. Gravity cup
    MEIJI AIR COMPRESSOR MFG. Gravity cup
    With a volume of 0.15L, it is ideal for the ultra-small spray gun "FINER-SPOT / F55". Made of stainless steel, it has high cleaning performance and can be used with any paint. Equipped with a free joint.
    Capacity (L)  0.15  Mass (g)  101  RoHS directive (corresponding to 10 substances)  Correspondence  Suitable Spray Gun  FINER2・F-ZERO・FINER-GTC・F110-G・F110L-G  Connector Diameter  G1/4  Function  With universal joint and gun stand 
    Rating:
    100%
    from S$46.99
    Min. 2 days
  15. Free angle gravity paint cup
    Ekoh Industries Free angle gravity paint cup
    ● The “free angle mechanism” that allows you to freely change the angle of the cup improves the efficiency of painting work! ● The standing lot is attached to the bottom of the cup, so the spray gun can be placed stably when work is interrupted. ● The length of the standing lot can be adjusted, s... Read More
    from S$58.99
    Min. 2 days
  16. Filter for upper cup 500cc
    YOTORIYAMA Filter for upper cup 500cc
    Filter  100 mesh  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene, brass (net part)  Specification  filter 
    Rating:
    87%
    from S$4.39
    Min. 2 days
  17. Lower cup for spray gun
    YOTORIYAMA Lower cup for spray gun
    A container with a lid with a wide mouth. Lower cup for paint, toning, storage and 3 roles
    Scale (mL)  50  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Polypropylene  Specification  With label 
    Rating:
    100%
    from S$66.99
    Min. 2 days
  18. Gravity paint container
    KINKI FACTORY Gravity paint container
    You can easily change the color of the paint.
    Mounting Screw Diameter  1/4  Paint Feeding System  Gravity type 
    Rating:
    87%
    from S$32.99
    Min. 2 days
  19. DEV Gravity Feed Cup
    DeVILBISS DEV Gravity Feed Cup
    Mounting Screw Diameter  (Gun) G1 / 4 
    Rating:
    88%
    from S$129.90
    Min. 2 days
  20. Gravity cup for spray gun
    ANEST IWATA Gravity cup for spray gun
    from S$46.99
    Min. 2 days
  21. Cup for Gravity Feed, Plastic
    ANEST IWATA Cup for Gravity Feed, Plastic
    It is a resin cup.
    Trusco Part No.  380-7720  Mounting Screw  G1/4  Capacity (L)  0.2  Suitable Spray Gun  W-300、LPH-300  Mass (g)  100 
    from S$43.99
    Min. 2 days
  22. Poly tank
    OHTSUKA BRUSH MFG. Poly tank
    Can be used as a replacement for spray gun paint cups. It has a large capacity (4L), so it is useful.
    Paint Outlet (inch)  1/4  Included Accessories  Mounting hose (3m)  Capacity (L) 
    from S$189.90
    Min. 2 days
  23. Gravity cup
    KINKI FACTORY Gravity cup
    You can easily change the color of the paint. It is provided on the self-supporting leg cup itself. (PAT)
    Trusco Part No.  805-0637  Mass (g)  300  Mounting Screw  1/4  Cup Capacity (mL)  500 
    from S$49.99
    Min. 2 days
  24. 3M mini PPS mixing cup
    3M 3M mini PPS mixing cup
    Capacity (mL)  170 
    from S$48.99
    Min. 2 days
  25. Single item for upper cup 450cc
    YOTORIYAMA Single item for upper cup 450cc
    The paint can be seen and stored
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Packing  Set Contents  X6 for paint, x6 for storage 
    from S$3.69
    Min. 2 days
  26. GR-210 Eco gradation gun + FASC250 free angle cup set
    Ekoh Industries GR-210 Eco gradation gun + FASC250 free angle cup set
    Although it is a lightweight and small gun of 250g, the input air amount is designed to be large in order to realize a pattern width comparable to that of a medium-sized gun. We support a wide range of applications from light repairs such as dents and line scratches to block painting. Since it is... Read More
    Mass (g)  (Gun) 250, (Cup) 170  Mounting Screw Diameter  (Paint) G1 / 4  Spray Air pressure (MPa [kgf/cm2])  0.2[2.0]  Compressor used  0.75~1.5Kw  Nozzle Diameter (Φmm)  1.0  Air Consumption (L/min)  150  Spray Pattern Height (mm)  190  Spray Distance (mm)  200  Cup Capacity (mL)  250  Spraying Volume (mL/min)  90  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Material (Cup Part)  SUS  Type  With free angle cup 
    Rating:
    60%
    from S$229.90
    Min. 2 days
  27. Gravity cup lid
    ANEST IWATA Gravity cup lid
    Suitable Model  PC-61 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  28. Gravity container CT-G2.0. 0 2.0 liter (with liquid hose Φ7xΦ10 2m)
    FUSO SEIKI Gravity container CT-G2.0. 0 2.0 liter (with liquid hose Φ7xΦ10 2m)
    Suitable Model  Lumina automatic spray gun  Trusco Part No.  810-5107  Dimensions, Diameter x Height H (Φmm x mm)  126×370(460)  Mass (g)  600  Capacity (L) 
    from S$99.90
    Min. 2 days
  29. Upper cup supply stand
    YOTORIYAMA Upper cup supply stand
    RoHS directive (corresponding to 10 substances)  Correspondence  Material  Steel / polypropylene 
    from S$39.99
    Min. 5 days
  30. Feel Small high viscosity coating gun Pressure cup set
    Ekoh Industries Feel Small high viscosity coating gun Pressure cup set
    ● By adopting the "Dodeca head" that secures the maximum capacity, it is possible to atomize the paint at a high level even at a low input pressure. ● Gravity cup type pressure type small spray gun set for high viscosity. High-viscosity paint, which was difficult to apply with a normal ... Read More
    Nozzle Diameter (Φmm)  2.0 
    from S$339.90
    Min. 12 days
  31. Gravity paint cup Super lightweight aluminum anodized
    DeVILBISS Gravity paint cup Super lightweight aluminum anodized
    Aluminum is anodized and is a lightweight type that is lighter than resin. Since it is not plated, it will not come off. With free angle specifications, you can change the angle freely.
    Capacity (L)  0.4  Mass (g)  120  Trusco Part No.  432-0786  Material  Aluminum  Suitable Fluid  Any paint from water-based paint  Mounting Screw  G1/4  Suitable Spray Gun  JJ、JJ-K、JGX、LUNA2 
    from S$87.99
    Min. 2 days
  32. Free angle seamless gravity paint cup
    Ekoh Industries Free angle seamless gravity paint cup
    ● By increasing the number of press working processes in the paint path and firmly adhering the seams, it is possible to minimize the steps in the seams. ● Smooth paint flow by rounding the corners in the paint path from the cup to the spray gun. ● Even if you use a highly viscous water-based pai... Read More
    Mounting Screw Diameter  G1/4 
    Rating:
    100%
    from S$68.99
    Min. 6 days
  33. Single item for upper cup 500cc
    YOTORIYAMA Single item for upper cup 500cc
    Rating:
    100%
    from S$1.89
    Min. 2 days
  34. O-LIGHT
    OHTSUKA BRUSH MFG. O-LIGHT
    An ultra-lightweight aluminum cup exclusively for "O-Light GUN". The gravity type is a free angle type that allows you to freely change the angle of the cup without loosening the cup mounting nut. The spray gun can be placed stably when work is interrupted.
    Capacity (mL)  400  Mounting Screw  G1/4  Type  O-Light CUP 400SF  Mass (g)  120 
    from S$68.99
    Min. 5 days
  35. Pressurized gravity paint cup
    Ekoh Industries Pressurized gravity paint cup
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$149.90
    Min. 8 days
  36. DEV gravity cup (stainless steel / free angle 250cc)
    DeVILBISS DEV gravity cup (stainless steel / free angle 250cc)
    Capacity (L)  250cc  Mounting Screw  G1/4  Trusco Part No.  158-0089  Mass (g)  216 
    from S$78.99
    Min. 4 days
  37. Center Cup for Spray Gun SRI-PRO LITE
    DeVILBISS Center Cup for Spray Gun SRI-PRO LITE
    Acetal center cup Center cup for SRi-PRO LITE
    Cup Capacity (mL)  125  Material  Acetal 
    from S$44.99
    Min. 7 days
  38. Gravity container CT-G1.0 0 1.0 liter (with liquid hose Φ7xΦ10 2m)
    FUSO SEIKI Gravity container CT-G1.0 0 1.0 liter (with liquid hose Φ7xΦ10 2m)
    Mass (g)  400  Trusco Part No.  810-5106  Dimensions, Diameter x Height H (Φmm x mm)  94×280(360)  Suitable Model  Lumina automatic spray gun  Capacity (L) 
    Rating:
    20%
    from S$89.99
    Min. 3 days
  39. Gravity paint cup for T-1FG
    BeHAUS Gravity paint cup for T-1FG
    A paint cup for a gravity spray gun. As a paint cup for gravity spray guns
    Cup Capacity (mL)  100  RoHS directive (corresponding to 10 substances)  Correspondence  cup screw size  G1/4  Feeding Method  Gravity type  Suitable Model  T-1FG 
    from S$21.99
    Min. 4 days
  40. Gravity paint cup with legs
    Ekoh Industries Gravity paint cup with legs
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$39.99
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 83

Set Ascending Direction