All Category

Construction Spraying Machines

An architectural spray gun is a coating product used for painting large-area walls and interiors such as buildings. The material is made of brass that is resistant to discoloration or aluminum alloy that is excellent in weight reduction. It can be applied evenly compared to brushes and rollers. Using the power of air pressure, the paint can be turned into small particles and sprayed widely. You can work with your hand, but it weighs only about 1kg and only 1.5 to 3 liters of paint is required, so it is difficult to work with one hand.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction
  1. B-2 Lising Gun
    OHTSUKA BRUSH MFG. B-2 Lising Gun
    Cup Capacity (L)  1.4  Nozzle Diameter (Φmm)  5.0/6.0/7.0  Type  Fixed  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$339.90
    Min. 5 days
  2. Lising Gun
    ANEST IWATA Lising Gun
    By exchanging the paint nozzle, it is possible to handle various coating materials from fine particles to coarse particles, and the amount of ejection can be easily adjusted. Architectural painting
    Working Air Pressure (MPa [kgf/cm2])  0.29[3] (standard)  Suitable Air Compressor (kw)  0.75 or more  Capacity (L)  Mass (g)  660  Air Consumption (L/min)  76  Blowing Direction  Universal 
    Rating:
    76%
    from S$249.90
    Min. 2 days
  3. Spray gun for architectural painting (also used as lysing gun and mortar)
    MEIJI AIR COMPRESSOR MFG. Spray gun for architectural painting (also used as lysing gun and mortar)
    Air Pressure (MPa)  0.29  Required Compressor (kw)  0.75  Air Inlet / Outlet Connection  2.0  Paint Nozzle Diameter (Φmm)  6.5  Air Consumption (L/min)  80  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Type  Round blow 
    Rating:
    100%
    from S$229.90
    Min. 2 days
  4. NEW Multi Gun Swivel
    OHTSUKA BRUSH MFG. NEW Multi Gun Swivel
    Uses an original air adjustment mechanism. Supports various coating materials such as stucco, tile, lysine, top coat, etc. of medium size or less without replacing the material nozzle and air tip. It is the definitive version of the building material spray gun with excellent workability and econo... Read More
    Opening Diameter D (Φmm)  (Air tip) 3  Suitable Air Pressure (MPa)  0.29~0.49  Paint Nozzle Diameter (Φmm)  10  Cup Capacity (L)  2.7  Air Consumption (L/min)  280  Blowing Direction  Universal 
    Rating:
    100%
    from S$559.90
    Min. 2 days
  5. Seiwa Airless Gun
    Seiwa industry Seiwa Airless Gun
    * Tips sold separately
    Mass (g)  410  Maximum Operating Pressure (MPa)  25  Type  TPG-1 
    Rating:
    100%
    from S$279.90
    Min. 2 days
  6. Lising Gun
    OHTSUKA BRUSH MFG. Lising Gun
    Cup Capacity (L)  1.6  Nozzle Diameter (Φmm)  6.0  Air Consumption (L/min)  70  Mass (g)  920  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Made of brass  Blowing Direction  Universal 
    from S$229.90
    Min. 2 days
  7. "Fukube" all-purpose gun
    OHTSUKA BRUSH MFG. "Fukube" all-purpose gun
    There is no unevenness when blowing out, and the paint does not drip. Freely from small patterns to large patterns.
    Type  AG-3-2  Specification  Air needle automatic operation mechanism  Cup Capacity (L)  2.7  Nozzle Diameter (Φmm)  3.0/4.0/5.5/6.5/7.5/8.5 
    Rating:
    100%
    from S$449.90
    Min. 2 days
  8. All-purpose gun
    MEIJI AIR COMPRESSOR MFG. All-purpose gun
    With an air volume control valve, there is no uneven spraying, and the valve button lock method enables continuous spraying. Automatically operated by an air piston. All-purpose gun with 4 roles (mortar, lysine, skin, tile) in 1 With 2.7L cup
    Spraying Pattern  Round blow  Air Consumption (L/min)  100~210  Air Pressure (MPa)  0.29~0.49  Paint Feeding System  Gravity type  Mass (g)  960  Required Compressor (kw)  0.75 or more  Container Capacity (L)  2.7 
    from S$469.90
    Min. 2 days
  9. Aluminum spray gun
    OHTSUKA BRUSH MFG. Aluminum spray gun
    Air Consumption (L/min)  100~210  Suitable Air Pressure (MPa)  0.29~0.49  Cup Capacity (L)  2.7  Mass (g)  750 
    from S$399.90
    Min. 2 days
  10. Multi-Use Gun
    MEIJI AIR COMPRESSOR MFG. Multi-Use Gun
    By adopting a special mechanism (patented) that automatically moves the hollow needle valve back and forth by air pressure, it can be operated with one touch and work efficiency is improved. Lightweight aluminum alloy Multi-use gun paint nozzle set that can separate lysine, tile, and stucco With ... Read More
    Required Compressor (kw)  0.75 or more  Air Consumption (L/min)  100~210  Paint Feeding System  Gravity type  Spraying Pattern  Round blow  Container Capacity (L)  2.7  Air Pressure (MPa)  0.29~0.49  Mass (g)  750 
    from S$439.90
    Min. 2 days
  11. Lisingan
    OHTSUKA BRUSH MFG. Lisingan
    Nozzle Diameter (Φmm)  5.0/6.0/7.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$279.90
    Min. 5 days
  12. Airless gun
    ANEST IWATA Airless gun
    [Improved cleanability] By increasing the diameter of the paint passage, the passage resistance is reduced and paint residue is prevented from accumulating. [Improvement of safety] The spray lock has been abolished in order to improve the pressure resistance and safety of the maximum working pres... Read More
    Maximum Operating Pressure (MPa)  25.0 
    from S$469.90
    Min. 6 days
  13. Mortar Gun
    OHTSUKA BRUSH MFG. Mortar Gun
    Cup Capacity (L)  1.6  Nozzle Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$199.90
    Min. 5 days
  14. Tile gun
    ANEST IWATA Tile gun
    Ideal for small to medium weight spraying of lysine mortar, tiles, stucco, etc. tile
    Trusco Part No.  805-2384  Required Compressor (kw)  2.2 or higher  Mass (g)  670 
    from S$279.90
    Min. 6 days
  15. Marute NEW Multigun
    OHTSUKA BRUSH MFG. Marute NEW Multigun
    Uses an original air adjustment mechanism. Supports various coating materials such as stucco, tile, lysine, and top coat for medium balls and below without replacing the material nozzle and air tip. It is the definitive version of the building material spray gun with excellent workability and eco... Read More
    Suitable Air Pressure (MPa)  0.29~0.49  Opening Diameter (Φmm)  (Air tip) 3  Air Consumption (L/min)  280  Paint Nozzle Diameter (Φmm)  10  Type  Fixed type  Cup Capacity (L)  2.7 
    Rating:
    100%
    from S$499.90
    Min. 2 days
  16. Lisingan
    ANEST IWATA Lisingan
    Ideal for small to medium weight spraying of lysine mortar, tiles, stucco, etc. Lysine mortar
    Trusco Part No.  805-2383  Mass (g)  610  Required Compressor (kw)  0.75 or more 
    from S$229.90
    Min. 6 days
  17. New tile gun
    OHTSUKA BRUSH MFG. New tile gun
    Cup Capacity (L)  2.5  Nozzle Diameter (Φmm)  5.0/6.5/8.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$389.90
    Min. 5 days
  18. Lising gun fixed
    OHTSUKA BRUSH MFG. Lising gun fixed
    Cup Capacity (L)  1.6  Air Consumption (L/min)  25  Nozzle Diameter (Φmm)  6.0  Mass (g)  920  RoHS directive (corresponding to 10 substances)  Correspondence  Blowing Direction  Fixed type 
    from S$219.90
    Min. 5 days
  19. New rock gun
    OHTSUKA BRUSH MFG. New rock gun
    Cup Capacity (L)  2.5  Nozzle Diameter (Φmm)  8.0/12.0/15.0  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$359.90
    Min. 5 days
  20. Tile gun (for construction) (gravity type)
    KINKI FACTORY Tile gun (for construction) (gravity type)
    Depending on the size of the tip, it can be sprayed freely from small patterns to large patterns.
    Suitable Paint Container  2.0L  Spray Distance (mm)  250  Tip Diameter (Φmm)  5.0、6.5、8.0  Air Consumption (L/min)  230  Air Pressure (MPa)  0.3  Paint Feeding System  Gravity type  Pattern Shape  Round  Required Compressor (kw)  0.75 
    Rating:
    100%
    from S$339.90
    Min. 4 days
  21. Mortar Lising Gun (for construction) (gravity type)
    KINKI FACTORY Mortar Lising Gun (for construction) (gravity type)
    Depending on the size of the tip, it can be sprayed freely from small patterns to large patterns.
    Spray Distance (mm)  250  Required Compressor (kw)  0.75  Paint Feeding System  Gravity type  Pattern Shape  Round  Air Pressure (MPa)  0.3 
    from S$279.90
    Min. 4 days
  22. Listagan
    ANEST IWATA Listagan
    Ideal for small to medium weight spraying of lysine mortar, tiles, stucco, etc. Lysine mortar stucco tile
    Specification  Fixed type  Suitable Air Pressure (MPa)  0.1~0.29  Mass (g)  710  Trusco Part No.  514-7158  Required Compressor (kw)  0.75 to 2.2 or more 
    from S$469.90
    Min. 6 days
  23. Durakugan
    OHTSUKA BRUSH MFG. Durakugan
    Cup Capacity (L)  1.6  Nozzle Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$219.90
    Min. 5 days
  24. Spray gun for architectural painting (multi-use gun)
    MEIJI AIR COMPRESSOR MFG. Spray gun for architectural painting (multi-use gun)
    Air Pressure (MPa)  0.29~0.49  Required Compressor (kw)  0.75  Air Consumption (L/min)  100~210  Mass of Main Unit (g)  1050  Air Inlet / Outlet Connection  2.5  Container Capacity (L)  2.8  Paint Nozzle Diameter (Φmm)  8.0  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Name  Multi-use gun  Type  Round blow 
    from S$469.90
    Min. 6 days
  25. Mortar lysing gun
    KINKI FACTORY Mortar lysing gun
    Trusco Part No.  805-0667 
    from S$489.90
    Min. 4 days
  26. Lock gun base 12.0mm
    OHTSUKA BRUSH MFG. Lock gun base 12.0mm
    Suitable Model  4402610000  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$16.99
    Min. 11 days
  27. Spray gun for architectural painting (high viscosity gun (zora coat gun))
    MEIJI AIR COMPRESSOR MFG. Spray gun for architectural painting (high viscosity gun (zora coat gun))
    Air Pressure (MPa)  0.25  Required Compressor (kw)  1.5  Paint Feeding System  Pressurized  Paint Nozzle Diameter (Φmm)  2.5  Air Consumption (L/min)  285 
    from S$359.90
    Min. 6 days
  28. YL spray gun for construction
    YOSHIKAWA SANGYO YL spray gun for construction
    For medium particle lysine, Kyokabe, primer, sealer, emulsion spray
    Cup Capacity (L)  1.6  Paint Nozzle Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$159.90
    Min. 6 days
  29. Spray gun for architectural painting (with various gun HSY cups)
    MEIJI AIR COMPRESSOR MFG. Spray gun for architectural painting (with various gun HSY cups)
    Air Pressure (MPa)  0.29  Required Compressor (kw)  0.75  Container Capacity (L)  1.5  Air Inlet / Outlet Connection  1.5  Mass of Main Unit (g)  1266  Air Consumption (L/min)  225  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Flat blow, round blow  Paint Feeding System  Gravity type  Name  Multicolored gun 
    from S$439.90
    Min. 6 days
  30. Seiwa Ace Cutter
    Seiwa industry Seiwa Ace Cutter
    ●Cut the sheet to your desired width. Cutter for cutting poly sheets and curing sheets. You can easily cut with a foot pedal type. ●Sharp sharpness and high durability! High-precision grinding and polishing enables unprecedented smooth sharpness and uniform cut edges. High durability such as high... Read More
    Dimension (mm)  100×285×140  Mass (g)  2.6  Type  foot type  Maximum cutting diameter (Φmm)  up to 75mm 
    from S$219.90
    Min. 6 days
  31. Spray gun for architectural painting (tile gun)
    MEIJI AIR COMPRESSOR MFG. Spray gun for architectural painting (tile gun)
    Air Pressure (MPa)  0.29~0.49  Required Compressor (kw)  0.75  Air Consumption (L/min)  100~210  RoHS directive (corresponding to 10 substances)  Correspondence  Paint Feeding System  Gravity type  Type  Round blow  Name  Tile gun 
    from S$269.90
    Min. 4 days
  32. Spray gun for construction Nozzle for YK gun
    YOSHIKAWA SANGYO Spray gun for construction Nozzle for YK gun
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$14.99
    Min. 6 days
  33. MB tile gun
    OHTSUKA BRUSH MFG. MB tile gun
    Cup Capacity (L)  Nozzle Diameter (Φmm)  5.0/6.5/8.0  RoHS directive (corresponding to 10 substances)  Correspondence  Type  M-B 
    from S$399.90
    Min. 5 days
  34. Building spray gun YK direct gun (for tiles)
    YOSHIKAWA SANGYO Building spray gun YK direct gun (for tiles)
    For spray tiles
    Paint Nozzle Diameter (Φmm)  5、6.5、8  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$269.90
    Min. 6 days
  35. Double-headed gun (for construction) (gravity type)
    KINKI FACTORY Double-headed gun (for construction) (gravity type)
    Spray Distance (mm)  250  Tip Diameter (Φmm)  8.0  Air Consumption (L/min)  230  Pattern Shape  Round  Required Compressor (kw)  0.75  Paint Feeding System  Gravity type  Air Pressure (MPa)  0.3 
    from S$1,399.00
    Min. 4 days
  36. YS Architectural Spray Gun (Stucco Gun)
    YOSHIKAWA SANGYO YS Architectural Spray Gun (Stucco Gun)
    For spraying stucco and lock
    Cup Capacity (L)  2.5  Paint Nozzle Diameter (Φmm)  8、12、15  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$249.90
    Min. 6 days
  37. Building spray gun YK gun (for tiles)
    YOSHIKAWA SANGYO Building spray gun YK gun (for tiles)
    For spray tiles
    Paint Nozzle Diameter (Φmm)  5、6.5、8  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$249.90
    Min. 6 days
  38. YL architectural spray gun fixed
    YOSHIKAWA SANGYO YL architectural spray gun fixed
    For medium particle lysine, Kyokabe, primer, sealer, emulsion spray
    Cup Capacity (L)  1.6  Paint Nozzle Diameter (Φmm)  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$139.90
    Min. 6 days
  39. Spray gun for construction Nozzle for YL gun
    YOSHIKAWA SANGYO Spray gun for construction Nozzle for YL gun
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 6 days
  40. Airless gun
    ANEST IWATA Airless gun
    from S$769.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 57

Set Ascending Direction