All Category

Handheld & Other Sprayers

A painting machine is a tool that puts water-based or oil-based paint inside and sprays it onto the object. The coating machine can be selected from a small one that can be used with a household power supply to a large one that can be used for painting steel frames and machines. Since it can be sprayed simply by pulling the trigger, it can be applied to a wide range of shapes such as tin plates, and can also be used for rust prevention. There are also coating machines that can handle special paints such as photocatalyst paints that can lift dirt by the sun, and they are in a wide range of prices.
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction
  1. HVLP electric spray gun
    MonotaRO HVLP electric spray gun
    HVLP spray gun that can be used with AC100V power supply. It is a high-performance spray gun with little scattering because it blows like wrapping paint with low pressure and a large amount of air. The paint can be sprayed efficiently and the work can be done without using a compressor. There is ... Read More
    Suitable Paints  Water-based paint, oil-based paint  Type  HVLP  Power Input (V)  100  Frequency (Hz)  50/60  Mass (kg)  1.2  Cup Capacity (mL)  700  Power Consumption (W)  230  Rated usage time (minutes)  30  Dimensions, Width W x Depth D x Height H (mm)  115 x 275 x 255 (including cup)  Power Cable (m) 
    Rating:
    85%
    from S$78.99
    Min. 2 days
  2. Replacement paint cup spray gun electric HVLP type only
    MonotaRO Replacement paint cup spray gun electric HVLP type only
    Replacement paint cup for Monotaro HVLP electric spray gun (MG-HVLP). It has a lid so it is convenient to store. Repair parts for Monotaro HVLP Electric Spray Gun (MG-HVLP). * Do not use for anything other than its intended purpose.
    Included Accessories  Lid 
    Rating:
    80%
    from S$8.99
    Min. 2 days
  3. Repair Parts Set Spray Gun Electric HVLP Type Exclusive
    MonotaRO Repair Parts Set Spray Gun Electric HVLP Type Exclusive
    Monotaro HVLP Electric spray gun (MG-HVLP) dedicated repair parts set. Φ1.8 nozzle is attached. Replace if the nozzle or needle is clogged. Repair parts for Monotaro HVLP Electric Spray Gun (MG-HVLP). * Do not use for anything other than its intended purpose.
    Included Accessories  Φ1.8 nozzle, ring, air cap 
    Rating:
    91%
    from S$16.99
    Min. 2 days
  4. Wagner Mini Painter
    Wagner Japan Wagner Mini Painter
    Both water-based and oil-based paints can be used. It can be used with a household 100V power supply. No compressor required. Sprays other than paint such as cleaning and spraying are also possible.
    Mass (kg)  1.4  Dimension (mm)  225(H)×210×120  Discharge Rate (mL/min)  300  Discharge Rate Adjustment  Control knob 
    Rating:
    78%
    from S$129.90
    Min. 2 days
  5. ASAHIPEN Paint Sprayer ST
    Asahipen ASAHIPEN Paint Sprayer ST
    Painting indoor covers, outdoor covers, hay, gates, tin roofs, etc. Painting difficult-to-paint objects Painting large surfaces. Spraying pesticides, etc. * Aggregate paint, elastic paint, two-component paint, ultra-high viscosity paint, metallic paint, etc. cannot be used. Some other paints cann... Read More
    Nozzle Diameter (Φmm)  0.6  Mass of Main Unit (kg)  1.0  Discharge Rate (mL/min)  170  Rated Time (minutes)  Tank Capacity (mL)  900  Power Input (V)  AC100  Specification  For DIY  Suitable Paints  Water-based paints and oil-based paints 
    Rating:
    59%
    from S$129.90
    Min. 2 days
  6. Repair nozzle Spray gun Electric HVLP type only
    MonotaRO Repair nozzle Spray gun Electric HVLP type only
    This is a repair nozzle exclusively for the Monotaro HVLP Electric Spray Gun (MG-HVLP). Repair parts for Monotaro HVLP Electric Spray Gun (MG-HVLP). * Do not use for anything other than its intended purpose.
    Rating:
    47%
    from S$1.99
    Min. 2 days
  7. High pressure hose for airless coating machine
    No Brand High pressure hose for airless coating machine
    12 nylon with excellent flexibility and solvent resistance is used for the inner tube. The stainless wire is used as a pressure resistant layer, and the exterior is PVC coated.
    Mass (g/m)  Hose / 132  Minimum Bending Radius (mm)  55  Nominal Size  PS1/4  Inner Diameter (Φmm)  Operating Temperature Range (℃)  -40~+60  Outer Diameter (Φmm)  11.2 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  8. Light Spray
    BENETEC Light Spray
    Low-scattering HVLP coating machine that is convenient to move (no compressor or hose required) The discharge amount can be adjusted with the trigger! Good finish and ideal for small-scale painting! Change the injection pattern at the tip of the nozzle Steel painting, woodworking painting, shutte... Read More
    Mass (kg)  1.6  Nozzle Diameter (Φmm)  1.8  Power Input (V)  100/300W  Dimension (mm)  290×120×280  Rated Current (A)  3.0  Frequency (Hz)  50/60  Cup Capacity (mL)  700  Type  HVLP  Set Contents  Light spray body, viscometer  Maximum Discharge (mL/min)  Painted / 240  Paint Viscosity  Up to 30din / sec 
    Rating:
    60%
    from S$299.90
    Min. 2 days
  9. Flexio
    Wagner Japan Flexio
    From indoor to outdoor, this sprayer is enough! [State-of-the-art spray technology] Two spray attachments are standard equipment. Compatible with low-viscosity to high-viscosity coating agents. [X-Boost Turbine] A powerful high-power turbine that suppresses noise. Apply firmly with a single spray... Read More
    Mass (kg)  1.9  Power Input (V)  100  Maximum air flow (L / min)  1100  Power Consumption (W)  475  Noise Level (dB(A))  74  Barometric Pressure (hPa)  Air pressure: 150  RoHS directive (corresponding to 10 substances)  Correspondence  Type  HVLP 
    from S$449.90
    Min. 2 days
  10. Nozzle (standard) GN
    ASAHI SUNAC Nozzle (standard) GN
    It is a general-purpose type nozzle. For topcoat
    from S$129.90
    Min. 5 days
  11. Aqua dry gun
    ANEST IWATA Aqua dry gun
    Amplifies a small amount of air and discharges a large amount of air. Ideal for water-based paints that dry slowly. It can also be used for drying solvent-based paints. For water-based paints.
    Trusco Part No.  408-0017  Mass (g)  425  Material  Body: Aluminum die casting  Air Nozzle Port  G1/4 
    from S$159.90
    Min. 2 days
  12. Electric air spray gun
    WTB Electric air spray gun
    You can blow and paint by simply plugging it into a 100V power supply for spraying general paint. There are two pattern shapes, round blow and flat blow. Painting site
    Mass (kg)  1.2  Spray Pattern Height (mm)  150  nozzle diameter (mm)  2.0  Power Consumption (W)  450  Trusco Part No.  759-3091  Tank Capacity (mL)  800  Power Source  AC100V  Material  PP  Specification  Suction type 
    Rating:
    20%
    from S$499.90
    Min. 2 days
  13. Diaphragm pump (standard specification) with stand
    ASAHI SUNAC Diaphragm pump (standard specification) with stand
    Due to the structure that eliminates the paint retention part to the utmost limit, the cleaning agent and waste paint at the time of color change can be significantly reduced, which contributes to cost reduction and VOC emission reduction.
    Mass (kg)  8.5  pressure ratio  1:1  Maximum Pumping Rate (L/min)  20  Maximum Pressure (MPa)  0.7  Fluid Temperature (℃)  Up to 60 
    from S$2,799.00
    Min. 6 days
  14. Electric low pressure hot air coating machine Clean Boy
    Seiwa industry Electric low pressure hot air coating machine Clean Boy
    Compatible with photocatalytic paint. The newly developed and lightest strong turbine motor has achieved good atomization. A large amount of low-pressure air wraps the paint and scatters extremely little, achieving high coating efficiency (86.8%). It is a high-quality coating film with warm air a... Read More
    Power Source  AC100V 
    Rating:
    20%
    from S$2,299.00
    Min. 5 days
  15. Airless handgun
    ASAHI SUNAC Airless handgun
    Weighs only 375g. An airless gun that fits comfortably in your hand and has excellent operability. * Nozzle tip is sold separately.
    from S$469.90
    Min. 2 days
  16. FLEXIO (Flexio) PRO
    Wagner Japan FLEXIO (Flexio) PRO
    Smooth adjustment of air amount and discharge amount adjustment. Easy adjustment of spray direction and spray width with one hand. In addition, it is ideal for small to medium-scale work and touch-up work up to 50 m without fatigue by attaching a shoulder strap. Supports a wide range of paints fr... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,199.00
    Min. 5 days
  17. Paul Gun
    ASAHI SUNAC Paul Gun
    This gun is ideal for painting high places such as the inner surface of pipes, ceilings, and walls. * Nozzle tip is sold separately.
    from S$1,099.00
    Min. 5 days
  18. Medium diaphragm paint pump + general-purpose type
    ANEST IWATA Medium diaphragm paint pump + general-purpose type
    An air-driven diaphragm pump with a simple structure, high durability, and high detergency, it can be used in a wide range of applications, from small-volume discharge painting to multiple spray gun removal and paint transfer. Space-saving 1-gun type. Ideal for customers who use around 20L of pai... Read More
    Discharge Port  (Paint) G1 / 4  Mass (kg)  Operating Pressure Range (MPa)  0.15~0.7  Specification  Stand type, air supply port: G1/4  Trusco Part No.  451-7059  Pressure Adjustment Range (MPa)  (Paint) 0-0.6  Maximum Flow Rate (L/min)  Power Source  compressor 
    from S$2,799.00
    Min. 6 days
  19. Lastless coat gun kit
    KINKI FACTORY Lastless coat gun kit
    from S$589.90
    Min. 4 days
  20. Paint power
    KINKI FACTORY Paint power
    Trusco Part No.  851-1689 
    from S$2,299.00
    Min. 4 days
  21. Diaphragm pump
    MEIJI AIR COMPRESSOR MFG. Diaphragm pump
    from S$879.90
    Min. 3 days
  22. Asahi Pen Paint Sprayer ST Piston
    Asahipen Asahi Pen Paint Sprayer ST Piston
    Suitable for  Asahi Pen Paint Sprayer ST ST-007  RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$15.99
    Min. 5 days
  23. Electric / Engine Driven Hydraulic Diaphragm Set Sun Q600
    ASAHI SUNAC Electric / Engine Driven Hydraulic Diaphragm Set Sun Q600
    A compact, high-performance hydraulic diaphragm type airless pump. Since no compressed air is required, it is a convenient structure for use at painting sites. Steel frame painting / architectural painting
    Discharge Pressure (MPa)  Regular use: 0-20, maximum: 25  Power Input (V)  AC100 50/60HZ  Mass (kg)  41  Maximum Pumping Rate (L/min)  Motor Output (kW)  0.85(1.13PS)  Included Accessories  Gun: MG7 / Hose: NSR06300 
    from S$4,699.00
    Min. 5 days
  24. Paint mini
    KINKI FACTORY Paint mini
    Trusco Part No.  805-0573  TGK Part No.  805-0573 
    from S$1,299.00
    Min. 4 days
  25. Paint power 2 meter
    KINKI FACTORY Paint power 2 meter
    Trusco Part No.  851-1688 
    from S$2,499.00
    Min. 4 days
  26. High pressure nylon hose (base 1/4)
    ASAHI SUNAC High pressure nylon hose (base 1/4)
    A hose that connects the airless pump and gun.
    Hose Length (m)  10 
    from S$219.90
    Min. 5 days
  27. Air wrap hand gun
    ASAHI SUNAC Air wrap hand gun
    Three air cap variations support even higher coating efficiency, high-grade finish, and large discharge rate.
    Air Consumption (L/min [ANR])  350  Overall Length (mm)  205  Mass (g)  495 
    from S$2,199.00
    Min. 5 days
  28. Air wrap nozzle ANH
    ASAHI SUNAC Air wrap nozzle ANH
    Nozzle for APSG gun.
    Suitable for  APSG7 
    from S$339.90
    Min. 5 days
  29. Pneumatic Airless Ecopon Series Set Ecopon Light 30
    ASAHI SUNAC Pneumatic Airless Ecopon Series Set Ecopon Light 30
    The air-driven plunger pump for air es painting generates stable pressure and stands still when no paint is used, so it has a long life and is a simple and compact structure that is easy to maintain. Steel painting, architectural painting, woodwork painting, metal painting, small ship painting, c... Read More
    Dimensions, Width W x Depth D x Height H (mm)  350×500×900  Discharge Rate (L/min)  Regular use: 2.2, Max: 6.8  compressor  Continuous 2PS / Intermittent 1PS  Maximum Discharge Pressure (MPa)  15  pressure ratio  1:30  Mass (kg)  32 
    from S$5,899.00
    Min. 5 days
  30. One-sided automatic gun
    ANEST IWATA One-sided automatic gun
    A mass-produced spray gun that can be used by setting it on an automatic machine or robot. Since the wetted part is made of SUS, there is no problem when blowing a water-soluble liquid. For small area coating.
    Paint Inlet  (Air / Liquid) G1 / 4 / G1 / 4  Type  One corner  Mass (g)  475  Spray Pattern Height (mm)  32  Nozzle Diameter  0.5mm  Ejection Amount (mL/min)  Trusco Part No.  258-6690 
    from S$759.90
    Min. 6 days
  31. Small diaphragm paint pump + 5L pump with hopper
    ANEST IWATA Small diaphragm paint pump + 5L pump with hopper
    An air-driven diaphragm pump with a simple structure, high durability, and high detergency, it can be used in a wide range of applications, from small-volume discharge painting to multiple spray gun removal and paint transfer. Plastic painting, vehicle painting, metal painting, liquid painting.
    Pressure Adjustment Range (MPa)  (Paint) 0-0.6  Discharge Port  (Paint) G1 / 4  Operating Pressure Range (MPa)  0.15~0.7  Maximum Flow Rate (L/min)  Trusco Part No.  451-7091  Mass (kg)  Specification  Hopper type, air supply port: G1 / 4  Power Source  compressor 
    from S$2,499.00
    Min. 6 days
  32. Small diaphragm paint pump + 18L can direct type
    ANEST IWATA Small diaphragm paint pump + 18L can direct type
    An air-driven diaphragm pump with a simple structure, high durability, and high detergency, it can be used in a wide range of applications, from small-volume discharge painting to multiple spray gun removal and paint transfer. Space-saving 1-gun type. Ideal for customers who use around 20L of pai... Read More
    Pressure Adjustment Range (MPa)  (Paint) 0-0.6  Discharge Port  (Paint) G1 / 4  Operating Pressure Range (MPa)  0.15~0.7  Maximum Flow Rate (L/min)  Mass (kg)  Trusco Part No.  451-7024  Power Source  compressor 
    from S$1,899.00
    Min. 6 days
  33. ABAC  PN-2A spray gun set
    M.O.SPRAYING ABAC PN-2A spray gun set
    A bleed type (air is released even if the trigger is returned) spray gun that comes standard with the ABAC hot air low pressure coating machine SG-91, 2001. In Europe, the standard upper cup method is used, and a universal joint that can change the direction of the cup is available as an option. ... Read More
    Nozzle Diameter (Φmm)  Attached nozzle: 1.0 / 1.5 / 2.0 
    from S$1,199.00
    Min. 6 days
  34. electric spray gun
    PAOCK electric spray gun
    The paint can be sprayed quickly and beautifully. Since it is electric, it does not require compressed air from the compressor. It is convenient for painting large areas, uneven surfaces, furniture such as tables, wood, building materials such as fences. Both water-based and oil-based paints can ... Read More
    Power Cable (m)  1.8  Nozzle Diameter (Φmm)  1.8  Mass of Main Unit (g)  1270  Air Flow Rate (L/min)  160  Discharge Rate (L/min)  250  Body dimensions (width W x height H x depth D) (mm)  290×280×115  Rated Time (minutes)  30  Rotation Speed (min-1[rpm])  30000  Rated Frequency (Hz)  50/60  Rated Power Consumption (W)  550  Paint Viscosity  8-12s (reference)  Tank Capacity (mL)  800 (recommended capacity: 700)  Rated Voltage (V)  AC100  Suitable Paints  Aqueous and oily  Feeding Method  Suction type 
    from S$139.90
    Min. 5 days
  35. Nozzle (standard) GN
    ASAHI SUNAC Nozzle (standard) GN
    from S$199.90
    Min. 7 days
  36. Air wrap nozzle AAN
    ASAHI SUNAC Air wrap nozzle AAN
    Nozzle for APSG gun.
    from S$339.90
    Min. 5 days
  37. Pneumatic Airless Ecopon Series Set Ecopon Mini 23
    ASAHI SUNAC Pneumatic Airless Ecopon Series Set Ecopon Mini 23
    The air-driven plunger pump for air es painting generates stable pressure and stands still when no paint is used, so it has a long life and is a simple and compact structure that is easy to maintain. Steel painting, architectural painting, woodwork painting, metal painting, small ship painting, c... Read More
    Dimensions, Width W x Depth D x Height H (mm)  320×400×750  Maximum Discharge Pressure (MPa)  11.5  Mass (kg)  14  compressor  Continuous 1PS / Intermittent 0.5PS  Included Accessories  Gun: MG7 / Hose: NSR06100  Discharge Rate (L/min)  Regular use: 1.3, maximum: 4  pressure ratio  1:23 
    from S$4,699.00
    Min. 5 days
  38. Creamy under seal kit
    KINKI FACTORY Creamy under seal kit
    Trusco Part No.  805-0506 
    from S$299.90
    Min. 4 days
  39. ABAC  PN-1A spray gun set (with universal joint)
    M.O.SPRAYING ABAC PN-1A spray gun set (with universal joint)
    A non-bleed type (air stops when the trigger is returned) spray gun that comes standard with the ABAC hot air low pressure coating machines SG-2500 and 3001. In Europe, it is a standard upper cup method, and a universal joint that can change the direction of the cup is attached as standard. ABAC ... Read More
    Nozzle Diameter (Φmm)  Attached nozzle: 1.0 / 1.5 / 2.0 
    from S$1,399.00
    Min. 6 days
  40. ABAC  PN-1A spray gun set
    M.O.SPRAYING ABAC PN-1A spray gun set
    A non-bleed type (air stops when the trigger is returned) spray gun that comes standard with the ABAC hot air low pressure coating machines SG-2500 and 3001. In Europe, the standard upper cup method is used, and a universal joint that can change the direction of the cup is available as an option.... Read More
    Nozzle Diameter (Φmm)  Attached nozzle: 1.0 / 1.5 / 2.0 
    from S$1,399.00
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 76

Set Ascending Direction