Paint Rollers
The paint roller is used when you want to apply paint over a wide range of objects. There are differences in the length and width of the hair on the paint roller. The longer the hair length, the better it contains paint, making it suitable for painting on uneven surfaces. Short hair is suitable for application to flat and smooth parts because the paint does not drip. Regular rollers with a wide inner diameter of the roller are commonly used, and small rollers with a narrow inner diameter can be applied finely using the tip. Use the paint roller by inserting it into the roller handle.
Other Related Pages
- TRUSCO Regular roller universalThe roller pattern is fine and beautiful. A versatile type that can be widely used for interior and exterior, floor painting, etc.Bristle Length (mm) 13 Core Diameter (mm) 38 Roller Diameter (Φmm) 65 Main Application Multipurpose Core Material PP Material (Roller Part) Polyester, acrylic, model acrylic Size Regular Type Rollerfrom S$44.99Min. 2 days
- MonotaRO Small RollerFor both water-based and oil-based * Do not use for anything other than its intended purpose.Bristle Length (mm) 12 Main Application For water-based and oil-based Type of Fabric High pile Core Material PP Material (Roller Part) Polyester Type Roller Size Small
- MonotaRO Regular RollerFor both water-based and oil-based. *Do not use for anything other than its intended purpose. *The handle is sold separately.Bristle Length (mm) 12 Main Application For water-based and oil-based Type of Fabric High pile Core Material PP Material (Roller Part) Polyester Size Regular Type Roller
- MonotaRO Roller handle for smallLiquid dripping prevention structure The 4-nail square pattern makes it convenient to be hooked on paint cans. * Do not use for anything other than its intended purpose.Length of Grip 148 Handle Diameter (Φmm) 25 Roller Size (inch) 4, 6 combined use Shank Diameter (Φmm) 6 Main Application For painting Type Handle Material (Handle) Polypropylene Size Small Suitable for Small roller 4-6 inch combined use Material (Frame) Steel, chrome plated
- TRUSCO Small Roller (for Universal Use)It contains paint, has good discharge, and has excellent workability.Bristle Length (mm) 13 Roller Diameter (Φmm) 38 Core Diameter (mm) 7 Main Application Multipurpose Core Material PP Material (Roller Part) Polyester Type Roller Size Small Compatible Handle TRF-S、TRF-L
- MonotaRO Roller set with brush 175mmFor both water-based and oil-based * Do not use for anything other than its intended purpose.Bristle Length (mm) 12 Roller Size (mm) 175 Brush Width (mm) 37.5 Roller Size (inch) 7 Main Application For water-based and oil-based Material (Roller Part) Pig hair Material (Roller Tray) Polyester Size Regular Type Roller set
- MonotaRO Joint Handle Telescopic TypeSince the screw part is made of metal, it is hard to break and the strength is increased, and the length can be adjusted appropriately by turning the joint part. Connecting iron buckets and rollers, painting work in high places such as ceilings and walls * Do not use for any other purpose. * Do n... Read MoreMaterial (Screw) (Connecting tip screw) Steel Specification 3-stage telescopic Material (Pipe) Aluminum Main Application For painting Type Splice pattern Material (Clip) Resin Material (Joint) Resin
- OHTSUKA BRUSH MFG. NEW 10 bubble-free rollersAchieves a uniform and beautiful coated surface without pinholes and hair loss by special processing and hair removal processing that does not generate bubbles. The paint spreads well and has excellent workability. Beautiful finish with uniform roller marks. There is almost no hair loss or foamin... Read MoreBristle Length (mm) 12 Main Application For painting iron parts Type Roller Material (Roller Part) Polyester Suitable Paints SOP / rust prevention Size Small Type of Fabric Woven
- MonotaRO Handle for Regular Rollers* Do not use for any other purpose. * Telescopic handle and roller are sold separately.Overall Length (mm) 320 Main Application For painting Type Handle Material (Handle) PE Material (Wire Part) Steel
- MonotaRO Microfiber Small RollerIt is suitable for low-viscosity paint because it has less hair loss, paint scattering, and foam generation due to the microfiber fiber. For both oil-based and water-based paints. (For low VOC, alkyd, acrylic, urethane, silicone, fluorine-based paints) * Do not use for applying chemicals or stron... Read MoreBristle Length (mm) 12 Main Application For painting Core Material PP Material (Roller Part) Polyester microfiber Type Roller
- MonotaRO Small Roller Short HairFor both water-based and oil-based For finishing interior painting * Do not use for anything other than its intended purpose.Bristle Length (mm) 5 Material (Roller Part) 50% acrylic, 50% wool Main Application For water-based and oil-based Type of Fabric High pile Core Material PP Type Roller Size Small
- Asahipen Roller handleRoHS directive (corresponding to 10 substances) Correspondence Main Application For painting Type Handle Size Regular
- TRUSCO Finish Roller Small 10 PcsA short hair type that can be used for smooth surfaces and finish painting.Roller Diameter (Φmm) 26 Bristle Length (mm) 5 Core Diameter (mm) 7 Main Application For finishing Material (Roller Part) Polyester Type Roller Size Small Compatible Handle TRF-S、TRF-L
- Industry Kowa Pure small roller universal spareA versatile type that can be used for painting smooth to slightly uneven surfaces. Repairs and corner painting are possible using the lightweight and easy-to-use tip. Since the core uses a "PP core" that does not use any adhesive, toxic gas is not generated during incineration. Can also... Read MoreBristle Length (mm) 13 Material (Roller Part) Acrylic, polyester RoHS directive (corresponding to 10 substances) Correspondence Type of Fabric High pile Main Application Multipurpose Core Material Polypropylene (PP) Type Roller Size Small Suitable for Smooth surface
- TRUSCO Regular roller handleDurable with a commercial roller handle. Good straightness and excellent workability. It is a 5-spoke specification.Overall Length (mm) 355 Shank Diameter (Φmm) 36 Type Handle Screws M20 (handle) Material (Handle) Polypropylene (PP) Size Regular Material (handle) Steel
- OHTSUKA BRUSH MFG. Roller handle for both middle and small typesRoller handle for middle rollers and small rollers. It can be installed regardless of the roller width. Square grip For middle rollers and small rollersShank Diameter (Φmm) 6 Size For both middle and small Type Handle Grip Type Square
- TRUSCO Regular roller universalThe roller pattern is fine and beautiful. Universal type that can be widely used for interior and exterior, floor painting, etc. Applicable paints: Water-based paint ◎, oil-based paint ◎, acrylic ○, vinyl chloride ○Bristle Length (mm) 13 Core Diameter (mm) 38 Roller Diameter (Φmm) 65 Main Application Multipurpose Core Material PP Material (Roller Part) Polyester, acrylic, model acrylic Size Regular Type Roller
- MARUEI SWAN Velor roller spare2 inch roller. Ideal for painting and finishing in small areas.Roller Size (inch) 2 Bristle Length (mm) 5 Roller Size (mm) 55 Overall Length (mm) 55 Material (Roller Part) Acrylic, wool Main Application For painting Type of Fabric High pile Suitable for Interior, smooth surface Type Roller
- Asahipen Universal roller bucket (38Φ)A versatile type that can be applied from a flat surface to an uneven surface, etc.Bristle Length (mm) About 12 RoHS directive (corresponding to 10 substances) Correspondence Main Application Multipurpose Size Regular Type Roller set
- MonotaRO Bubble-free rollerA roller with a beautiful finish that does not easily generate bubbles. For iron paints, oil-based paints, and rust preventive paints * Do not use for any other purpose.Bristle Length (mm) 12 Main Application For painting Material (Roller Part) Polyester Type Roller Suitable Paints SOP, rust preventive Size Small Type of Fabric Woven
- Industry Kowa Pure Regular Roller UniversalA versatile type that can be used for painting smooth to slightly uneven surfaces. Since the core uses a "PP core" that does not use any adhesive, toxic gas is not generated during incineration.Bristle Length (mm) 13 RoHS directive (corresponding to 10 substances) Correspondence Type of Fabric High pile Type Roller Main Application Multipurpose Material (Roller Part) Polyester Core Material Polypropylene (PP) Size Regular Suitable for Smooth surface
- Handy Crown HC Mini Roller Multi-use spareBristle Length (mm) 13 Roller Size (inch) 2 Roller Size (mm) 60 RoHS directive (corresponding to 10 substances) Correspondence Main Application Multipurpose Material (Roller Part) PE、PP Type Roller
- OHTSUKA BRUSH MFG. Tetsu Screw RollerDefoaming roller A defoaming roller that completely impregnates glass fibers with resin and allows them to blend in sufficiently so that there are no remaining air bubbles. Popular type with moderate weight Roller for FRP (for defoaming)RoHS directive (corresponding to 10 substances) Correspondence Main Application For FRP (for defoaming) Feature Popular type with moderate weight Type Roller Material (Roller Part) Tetsu screw
- Handy Crown HC mini roller Multi-use setExcellent workability with large inclusions and smooth discharge. A versatile type that can be painted from a flat surface to a slightly uneven surface.Length (mm) 33 Roller Size (mm) 60 Height (mm) 70 Width (mm) 85 RoHS directive (corresponding to 10 substances) Correspondence Main Application Multipurpose Material (Roller Part) PE、PP Material (Grip) PP Type Roller set Material (Frame) Steel
- OHTSUKA BRUSH MFG. Waterproof roller smallWith a hair length of 13 mm, it also contains plenty of high-viscosity paint, improving work efficiency. In addition, it can be used for general finishing as it does not easily generate bubbles and has a good finish.Bristle Length (mm) 13 Material (Roller Part) Acrylic Applicable coating material Con mol Main Application For waterproof Type Roller Size Small Suitable Paints Urethane waterproof (primer / top coat) Type of Fabric Woven
- OHTSUKA BRUSH MFG. Urethane-Kun Small Roller"Urethane-kun" is compatible with 1-component, 2-component, and solvent-based paints using a revolutionary new material and a newly developed super manufacturing method. With a fine finish, it is ideal for top coats for iron parts, concrete, and heavy corrosion protection. There are med... Read MoreMaterial (Roller Part) Polyester Type of Fabric Woven
- OHTSUKA BRUSH MFG. Wooler BGood pulling and beautiful finish with uniform roller marks. A best-selling all-purpose type with excellent durability. * Match the compatible handle to the inch size.Bristle Length (mm) 13 Type Roller Material (Roller Part) Acrylic Main Application For interior and exterior Type of Fabric High pile Size Regular Compatible Handle Regular type handle
- YOSHIKAWA SANGYO YK New Aluminum Roller PoleManufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden on workers.RoHS directive (corresponding to 10 substances) Correspondence Type Handle
- OHTSUKA BRUSH MFG. Small roller for peach exteriorNylon fiber mixed hair. Exterior roller that boasts outstanding durability. It contains paint and has excellent discharge performance, and can be used on any pattern surface. A full lineup of hair lengths up to 14, 20, 25, and 30 mm that are easy to handle according to the application. Aqueous an... Read MoreApplicable coating material Conmol, siding, slate RoHS directive (corresponding to 10 substances) Correspondence Main Application For exterior Type of Fabric High pile Material (Roller Part) Polyester, nylon Type Roller Size Small
- OHTSUKA BRUSH MFG. Regular Type Roller HandleA roller handle for regular rollers. Please choose according to the roller size (inch).Type Handle Size Regular
- OHTSUKA BRUSH MFG. Petit rollerIt can be applied swiftly even in narrow places and small places. It is a small roller with a small turning radius and is easy to use. There are many types, and you can choose according to the painted surface.Compatible Handle Dedicated handle Main Application For painting Type of Fabric High pile
- TRUSCO Splice HandleIt is a pattern for rollers common to all companies. With a length of about 1200 mm, it is easy to paint walls and floors. Since the joint part contains an iron core, it is hard to break. Painting work on high walls and floor painting.Overall Length (mm) 1285 Diameter (Φmm) 27 Trusco Part No. 301-8776 Mass (g) 340 Type Handle Compatible Handle Handle screw part M20 Material (Main Unit) Steel, PE
- OHTSUKA BRUSH MFG. NEWNo-bubble roller (small)Achieves a uniform and beautiful coated surface without pinholes and hair loss by special processing and hair removal processing that does not generate bubbles. The paint spreads well and has excellent workability. Beautiful finish with uniform roller marks. There is almost no hair loss or foamin... Read MoreBristle Length (mm) 12 Type Roller Size For both middle and small Main Application For painting Material (Roller Part) Polyester Suitable Paints SOP / rust prevention Type of Fabric Woven
- TRUSCO Small Roller HandleHeavy duty roller handle for durability. Good straightness and excellent workability. It can be used for small roller spares of each company. * Cannot be used for regular roller spares.Roller Size (inch) 4, 6 combined use Shank Diameter (Φmm) 6 Width (mm) 95 Type Handle Screws M20 (handle) Material (Handle) Polypropylene (PP) Size Small Material (handle) Steel
- Industry Kowa Mini rollerConvenient for painting in tight spaces. It can also be used to apply glue and adhesives. * Strong solvents such as lacquer cannot be used.Set Contents 1 handle and 1 roller Trusco Part No. 322-7910 Mass (g) 75 Roller Size (mm) 75 Feature Convenient for painting in tight spaces. RoHS directive (corresponding to 10 substances) Correspondence Material (Roller Part) Ester urethane Main Application For painting Material (Handle) Steel Type Roller set Size minimum
- YOSHIKAWA SANGYO Small roller "Microcube"Discharge: The unique processing of the roller surface allows the paint to flow in and out smoothly. Painted surface: Smooth processing of ultrafine fibers. Good compatibility with painted surfaces. For a beautiful finish. Fogging: Efficient workability due to the overwhelming amount of fogging. ... Read MoreRoHS directive (corresponding to 10 substances) Correspondence Material (Roller Part) Polyester microfiber fabric Type Roller Size Small
- Industry Kowa Minimum rollerThe work is easier and easier than conventional brush painting. The work time can be shortened, and the finish after painting can be outstandingly beautiful. It is resistant to solvents and can be used with confidence regardless of whether it is water-based or oil-based.Height (mm) 25 Suitable Paints Aqueous and oily RoHS directive (corresponding to 10 substances) Correspondence Main Application For interior and exterior Type of Fabric High pile Type Roller Material (Roller Part) Polyester Size minimum
- OHTSUKA BRUSH MFG. Small Roller LilyIdeal for finishing smooth surfaces such as interiors and finishing beauty. For smooth surfacesMain Application For iron doors and smooth surface finish Material (Roller Part) Polyester Type Roller Size Small Type of Fabric Woven
- Industry Kowa Mini roller spareConvenient for painting in tight spaces. It can also be used to apply glue and adhesives. 75mm spare * Strong solvents such as lacquer cannot be used.Mass (g) 15 Trusco Part No. 322-9416 Roller Size (mm) 75 RoHS directive (corresponding to 10 substances) Correspondence Material (Roller Part) Ester urethane Main Application For painting Type Roller Size minimum
- Industry Kowa Expansion joint 2000It can be expanded and contracted in two stages from normal walls to high ceilings. It is safe and easy to paint with iron buckets and rollers in high places and dangerous places.Maximum Length (mm) 2000 Mass (g) 370 Length when Shortened (mm) 850 Overall Length (mm) 850~2000 Material (Main Unit) Aluminum RoHS directive (corresponding to 10 substances) Correspondence Type Handle