All Category

Extension Poles

The next pattern is a pattern that can be attached to a pattern such as a roller or a scraper, and is a convenient tool for painting in difficult-to-reach areas such as the ceiling and high walls. When using the next pattern, the roller and iron must be equipped with a dedicated handle, which is usually shared by each company. The next pattern is made of light and durable aluminum, and the joints are made of strong steel. Some of them can adjust the length by turning the joint.
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction
  1. Joint Handle Telescopic Type
    MonotaRO Joint Handle Telescopic Type
    Since the screw part is made of metal, it is hard to break and the strength is increased, and the length can be adjusted appropriately by turning the joint part. Connecting iron buckets and rollers, painting work in high places such as ceilings and walls * Do not use for any other purpose. * Do n... Read More
    Material (Screw)  (Connecting tip screw) Steel  Specification  3-stage telescopic  Material (Pipe)  Aluminum  Main Application  For painting  Type  Splice pattern  Material (Clip)  Resin  Material (Joint)  Resin 
    Rating:
    88%
    from S$13.99
    Min. 2 days
  2. YK New Aluminum Roller Pole
    YOSHIKAWA SANGYO YK New Aluminum Roller Pole
    Manufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden on workers.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    Rating:
    88%
    from S$39.99
    Min. 2 days
  3. Splice Handle
    TRUSCO Splice Handle
    It is a pattern for rollers common to all companies. With a length of about 1200 mm, it is easy to paint walls and floors. Since the joint part contains an iron core, it is hard to break. Painting work on high walls and floor painting.
    Overall Length (mm)  1285  Diameter (Φmm)  27  Trusco Part No.  301-8776  Mass (g)  340  Type  Handle  Compatible Handle  Handle screw part M20  Material (Main Unit)  Steel, PE 
    Rating:
    77%
    from S$10.99
    Min. 2 days
  4. Expansion joint 2000
    Industry Kowa Expansion joint 2000
    It can be expanded and contracted in two stages from normal walls to high ceilings. It is safe and easy to paint with iron buckets and rollers in high places and dangerous places.
    Maximum Length (mm)  2000  Mass (g)  370  Length when Shortened (mm)  850  Overall Length (mm)  850~2000  Material (Main Unit)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    Rating:
    87%
    from S$21.99
    Min. 2 days
  5. Handle 3-stage Type
    Asahipen Handle 3-stage Type
    By attaching it to a roller bucket or iron bucket, it can be used in high places that are difficult to reach, or for painting floors, etc. without bending over. Telescopic type whose length can be adjusted between about 530 mm and about 1200 mm Asahipen Roller Pake / Kote Pake Extension
    Maximum Length (mm)  1200  Length when Shortened (mm)  530  Overall Length (mm)  About 530 to about 1200  Material (Handle)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    Rating:
    70%
    from S$24.99
    Min. 2 days
  6. Handle Telescopic Type 1200mm
    Asahipen Handle Telescopic Type 1200mm
    You can easily paint the ceiling and floor
    Maximum Length (mm)  1200  Length when Shortened (mm)  700  Overall Length (mm)  700~1200  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  7. Elastic Joint Handle
    TRUSCO Elastic Joint Handle
    By turning the joint part, it expands and contracts from a minimum of 850 mm to a maximum of 2000 mm. The specifications are common to all companies, so it is very convenient. Painting work on high walls and floor painting.
    Diameter (Φmm)  30  Trusco Part No.  301-8784  Mass (g)  370  Overall Length (mm)  850~2000  Material (Main Unit)  Aluminum, PE  Type  Handle  Compatible Handle  Handle screw part M20 
    Rating:
    82%
    from S$19.99
    Min. 2 days
  8. Roller joint
    OHTSUKA BRUSH MFG. Roller joint
    Type  Handle 
    Rating:
    91%
    from S$15.99
    Min. 2 days
  9. reach
    OHTSUKA BRUSH MFG. reach
    The brush can also be used by attaching it to the roller joint.
    RoHS directive (corresponding to 10 substances)  Correspondence  Material (Main Unit)  Made of PP 
    Rating:
    76%
    from S$2.99
    Min. 2 days
  10. New Aluminum Extension Pole
    OHTSUKA BRUSH MFG. New Aluminum Extension Pole
    Compared to conventional aluminum joint patterns, this product is lighter, cheaper, and less tiring, with an emphasis on workability. The sliding type makes it easy to move indoors.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    Rating:
    100%
    from S$38.99
    Min. 2 days
  11. YK roller pole 2-stage type (expandable)
    YOSHIKAWA SANGYO YK roller pole 2-stage type (expandable)
    Manufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden on workers.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle  Specification  Two-stage type 
    Rating:
    100%
    from S$22.99
    Min. 2 days
  12. Aluminum slide joint
    OHTSUKA BRUSH MFG. Aluminum slide joint
    Type  Handle 
    Rating:
    77%
    from S$87.99
    Min. 2 days
  13. Pc Extension Pole (Telescopic)
    Asahipen Pc Extension Pole (Telescopic)
    You can easily paint the ceiling and floor. For both iron and roller buckets
    Mass (g)  210  Dimensions (H x W x D) (mm)  30×30×700  Overall Length (mm)  700~1200  Material (Handle)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    Rating:
    50%
    from S$21.99
    Min. 2 days
  14. PC Handle
    YOSHIKAWA SANGYO PC Handle
    Manufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden of work differences.
    Type  Handle  Specification  Screwed 
    from S$15.99
    Min. 2 days
  15. Woodwork Handle (Screw Scissors Type)
    YOSHIKAWA SANGYO Woodwork Handle (Screw Scissors Type)
    Manufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden on workers.
    Overall Length (mm)  1200  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle  Specification  Screw scissors type 
    from S$9.59
    Min. 6 days
  16. Handle Telescopic Type
    Asahipen Handle Telescopic Type
    You can easily paint the ceiling and Yuka
    Overall Length (mm)  1000~1800  Dimensions (H x W x D) (mm)  1000~1800×27×27  Roller Size (mm)  1800  Mass (g)  360  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    from S$36.99
    Min. 5 days
  17. Aluminum Telescopic Handle
    Industry Kowa Aluminum Telescopic Handle
    If you use it for the roller handle, you can easily paint in high places. It is a 3-stage type and can be expanded and contracted from 1.1 m to a maximum of 3 m.
    Overall Length (mm)  1100~3000  Material (Main Unit)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Three-stage type 
    from S$29.99
    Min. 6 days
  18. Maruyoshi Aluminum Roller Pole (Extended 3-stage type)
    YOSHIKAWA SANGYO Maruyoshi Aluminum Roller Pole (Extended 3-stage type)
    Manufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden on workers.
    Overall Length (mm)  1950~4800  Specification  3-stage type  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    Rating:
    20%
    from S$159.90
    Min. 2 days
  19. One-touch Slide Joint Handle
    OHTSUKA BRUSH MFG. One-touch Slide Joint Handle
    It can be expanded and contracted with one touch just by pushing the lever. Light and durable. For painting in high places by attaching a roller handle.
    Overall Length (mm)  1345~2400  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    Rating:
    80%
    from S$43.99
    Min. 5 days
  20. Connection
    YAYOI CHEMICAL INDUSTRY Connection
    By attaching it to the roller handle, you can smoothly apply the adhesive and sealer to high places and floors. The length of the slide joint can be adjusted freely (750mm-1300mm), and work in high places can be done smoothly. The joint pattern is a simple and economical type.
    Overall Length (mm)  1300  Type  Handle 
    from S$7.89
    Min. 5 days
  21. Roller joint
    Step Roller joint
    It is a joint handle for rollers
    Type  Handle  Material (Handle)  Iron 
    from S$6.49
    Min. 8 days
  22. Steel slide joint
    OHTSUKA BRUSH MFG. Steel slide joint
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    Rating:
    100%
    from S$19.99
    Min. 2 days
  23. Roller joint
    HIROSHIMA Roller joint
    It is used to connect to the handles of hit rollers, blue line rollers, and new rollers and apply to places that are out of reach such as walls.
    Overall Length (mm)  1300  Type  Handle 
    from S$9.79
    Min. 6 days
  24. Handle One Type
    Asahipen Handle One Type
    You can easily paint the ceiling and Yuka
    Overall Length (mm)  1200  Roller Size (mm)  1200  Dimensions (H x W x D) (mm)  1200×22×22  Mass (g)  182  RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For painting  Type  Handle 
    from S$16.99
    Min. 2 days
  25. Slide Joint Handle Everlock 4-8FT (131-238CM)
    OHTSUKA BRUSH MFG. Slide Joint Handle Everlock 4-8FT (131-238CM)
    Overall Length (mm)  1310~2380  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    from S$58.99
    Min. 5 days
  26. 1200mm Roller Brush Long Handle (3 Pcs)
    ESCO 1200mm Roller Brush Long Handle (3 Pcs)
    Overall Length (mm)  1200  Esco Part No.  EA109NB-105  Type  Handle  Material (Handle)  Polypropylene  Material (Head)  plastic 
    from S$56.99
    Min. 6 days
  27. FRP roller joint handle
    OHTSUKA BRUSH MFG. FRP roller joint handle
    There is no electrical conductivity, and it is a joint that is mainly intended for work with electricity and voltage. Made of FRP, it is a little heavier than other joints (aluminum and steel), but it is stronger and less likely to rust. For electrical and voltage work
    Overall Length (mm)  1200  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    from S$12.99
    Min. 4 days
  28. Aluminum Expansion Joint Handle
    Step Aluminum Expansion Joint Handle
    Lightweight type joint pattern that can be made to the desired length by adjusting the joint part
    Material (Handle)  AL  Type  Handle 
    Rating:
    80%
    from S$15.99
    Min. 8 days
  29. Handle Everlock 3 Steps 4-12FT
    OHTSUKA BRUSH MFG. Handle Everlock 3 Steps 4-12FT
    Roller joint pattern
    Overall Length (mm)  1450~3960  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    from S$109.90
    Min. 5 days
  30. Slide Joint Handle Everlock 2-4FT (69-122CM)
    OHTSUKA BRUSH MFG. Slide Joint Handle Everlock 2-4FT (69-122CM)
    Overall Length (mm)  690~1220  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    from S$46.99
    Min. 5 days
  31. Slide Joint Handle Everlock 1-2FT (39-61CM)
    OHTSUKA BRUSH MFG. Slide Joint Handle Everlock 1-2FT (39-61CM)
    Overall Length (mm)  390~610  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle 
    from S$38.99
    Min. 5 days
  32. Maruyoshi Aluminum Roller Pole (2-stage telescopic)
    YOSHIKAWA SANGYO Maruyoshi Aluminum Roller Pole (2-stage telescopic)
    Manufacturer's original lightweight design. It is made with an emphasis on workability, reducing the burden on workers.
    Overall Length (mm)  1800 (when stretched)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Handle  Specification  Two-stage type 
    Rating:
    100%
    from S$75.99
    Min. 6 days
  33. 110-270cm telescopic handle
    ESCO 110-270cm telescopic handle
    Overall Length (mm)  1100~2700  Material (Handle)  Aluminum  Esco Part No.  EA109NB-103  Type  Handle  Material (Head)  plastic 
    from S$68.99
    Min. 6 days
  34. [1.2-2.4m] Fiberglass handle
    ESCO [1.2-2.4m] Fiberglass handle
    Please select EA928BM-1 / 8, -20, -26, -27, 4-1 / -44, AK-33, -35 as the brush. Please use EA928BH-2, -5 for the angle adapter for the brush. Brush and tool holder (EA928BH-1) can be attached. You can also use the window washer (EA928BG-12, -13). An optional adapter (EA928BH-3) is required to use... Read More
    Material (Pipe)  Aluminum  Material (Handle)  Fiberglass  Type  Handle 
    from S$55.99
    Min. 4 days
  35. 1930-3500mm / 10-stage telescopic handle (one-touch lock)
    ESCO 1930-3500mm / 10-stage telescopic handle (one-touch lock)
    Overall Length (mm)  1930~3500  Esco Part No.  EA109NX-303  Type  Handle 
    from S$159.90
    Min. 6 days
  36. 70-120cm telescopic handle
    ESCO 70-120cm telescopic handle
    Pipe Diameter (Φmm)  22 (1st stage), 19 (2nd stage)  Overall Length (mm)  700~1200  Material (Handle)  Aluminum  Esco Part No.  EA109NB-101  Type  Handle  Material (Head)  plastic 
    from S$36.99
    Min. 6 days
  37. [1.8-5.4m] Fiberglass handle
    ESCO [1.8-5.4m] Fiberglass handle
    Please select EA928BM-1 / 8, -20, -26, -27, 4-1 / -44, AK-33, -35 as the brush. Please use EA928BH-2, -5 for the angle adapter for the brush. Brush and tool holder (EA928BH-1) can be attached. You can also use the window washer (EA928BG-12, -13). An optional adapter (EA928BH-3) is required to use... Read More
    Overall Length (mm)  1800~5400  Handle Diameter (Φmm)  32  Material (Pipe)  Aluminum  Material (Handle)  Fiberglass  Type  Handle 
    from S$139.90
    Min. 4 days
  38. Wooden Joint Handle 24Φ × 1200
    OHTSUKA BRUSH MFG. Wooden Joint Handle 24Φ × 1200
    Overall Length (mm)  1200  Type  Handle  Material (Handle)  wooden 
    from S$19.99
    Min. 5 days
  39. Roller joint
    Daiwa Roller joint
    Connecting rollers, painting work in high places such as ceilings and walls
    from S$159.90
    Min. 4 days
  40. 78-182cm telescopic handle
    ESCO 78-182cm telescopic handle
    Overall Length (mm)  780~1820  Material (Handle)  Aluminum  Esco Part No.  EA109NB-102  Type  Handle  Material (Head)  plastic 
    from S$48.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 58

Set Ascending Direction