All Category

Rollers for FRP

The FRP roller is a roller dedicated to FRP that is used to apply FRP resin or to degas bubbles contained in the applied resin. FRP is a plastic whose strength has been improved by mixing glass fibers. This roller is used in a wide range of scenes such as waterproofing construction of buildings and molding with hobbies. There are dedicated types for application and defoaming, and there is also a dual-purpose type that can handle both. For application, mohair that is easy to impregnate resin is used. For defoaming, pig hair or aluminum is used. You can select a roller size that suits your application.

Other Related Pages

View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Tetsu Screw Roller
    OHTSUKA BRUSH MFG. Tetsu Screw Roller
    Defoaming roller A defoaming roller that completely impregnates glass fibers with resin and allows them to blend in sufficiently so that there are no remaining air bubbles. Popular type with moderate weight Roller for FRP (for defoaming)
    RoHS directive (corresponding to 10 substances)  Correspondence  Main Application  For FRP (for defoaming)  Feature  Popular type with moderate weight  Type  Roller  Material (Roller Part)  Tetsu screw 
    Rating:
    89%
    from S$16.99
    Min. 2 days
  2. FRP-G roller set
    OHTSUKA BRUSH MFG. FRP-G roller set
    FRP roller for both resin coating and defoaming. It is especially effective for evenly impregnating the resin. For FRP (for both lamination and defoaming) For roller finishing * There is no suitable joint pattern.
    Compatible Handle  Dedicated handle  Set Contents  Dedicated handle, roller  Main Application  For finishing  Material (Roller Part)  Made of mohair  Type  Roller set 
    Rating:
    95%
    from S$11.99
    Min. 2 days
  3. FRP-A Roller set
    OHTSUKA BRUSH MFG. FRP-A Roller set
    The most popular FRP-A roller for applying FRP resin. It contains a lot of resin and has excellent coating efficiency. It is especially efficient when working with large molded products. Roller for FRP (for lamination) * There is no suitable joint pattern.
    Roller Size (mm)  15  Compatible Handle  Dedicated handle  Set Contents  Dedicated handle, roller  Main Application  For FRP (for stacking)  Material (Roller Part)  Hard wool pile  Type  Roller set 
    Rating:
    76%
    from S$12.99
    Min. 2 days
  4. FRP-G roller spare
    OHTSUKA BRUSH MFG. FRP-G roller spare
    FRP-G roller spare cylinder For FRP (for both lamination and defoaming) For roller finishing * A special handle is required separately.
    Compatible Handle  Dedicated handle  Main Application  For finishing  Material (Roller Part)  Made of mohair  Type  Roller 
    Rating:
    95%
    from S$5.39
    Min. 2 days
  5. FRP-A roller spare
    OHTSUKA BRUSH MFG. FRP-A roller spare
    Compatible Handle  Dedicated handle  Material (Roller Part)  Hard wool pile  Type  Roller 
    Rating:
    84%
    from S$6.49
    Min. 2 days
  6. FRP Caterpillar roller set
    OHTSUKA BRUSH MFG. FRP Caterpillar roller set
    FRP roller for both resin coating and defoaming. It is especially effective for evenly impregnating the resin. Roller for FRP (for both lamination and defoaming) Especially excellent defoaming effect * There is no suitable joint pattern.
    Compatible Handle  Dedicated handle  Set Contents  Dedicated handle, roller  Material (Roller Part)  Made of pig hair  Type  Roller set 
    Rating:
    76%
    from S$22.99
    Min. 2 days
  7. Aluminum Roller
    OHTSUKA BRUSH MFG. Aluminum Roller
    Defoaming roller A defoaming roller that completely impregnates glass fibers with resin and allows them to blend in sufficiently so that there are no remaining air bubbles. Lightweight and excellent workability Roller for FRP (for defoaming)
    Rating:
    80%
    from S$21.99
    Min. 2 days
  8. FRP Caterpillar Roller Spare Brush
    OHTSUKA BRUSH MFG. FRP Caterpillar Roller Spare Brush
    Replacement cylinder for FRP caterpillar roller Roller for FRP (for both lamination and defoaming) * A special handle is required separately.
    Compatible Handle  Dedicated handle  Material (Roller Part)  Made of pig hair  Type  Roller 
    Rating:
    95%
    from S$16.99
    Min. 2 days
  9. Steel Defoaming Roller SF (Short Handle) Set
    YOSHIKAWA SANGYO Steel Defoaming Roller SF (Short Handle) Set
    The screw type series is the most popular defoaming roller. Anyone can get a stable defoaming effect.
    RoHS directive (corresponding to 10 substances)  Correspondence  Type  SF  Specification  Short pattern 
    Rating:
    90%
    from S$15.99
    Min. 2 days
  10. FRP iron screw roller (for defoaming)
    MUSASHI HANBAI FRP iron screw roller (for defoaming)
    The iron roller defoams by making a spiral (screw type) cut in the roller surface. If the resin sticks, you can use it again by burning it with fire. For FRP
    Main Application  For defoaming  Type  Roller set 
    from S$21.99
    Min. 2 days
  11. FRP spiral (SP) roller (for defoaming)
    MUSASHI HANBAI FRP spiral (SP) roller (for defoaming)
    It is a one-touch type of SP. Since there are no protrusions such as nuts and washers, there is no wrapping of glass fibers, etc., making cleaning and cleaning very easy. For FRP
    Main Application  For defoaming  Suitable Handle  Z-shaped handle 
    Rating:
    100%
    from S$21.99
    Min. 2 days
  12. Spiral Roller SP 28Φ (Short Handle) Set
    YOSHIKAWA SANGYO Spiral Roller SP 28Φ (Short Handle) Set
    The ERP defoaming roller spiral series uses pig hair with a good defoaming effect as a dedicated defoaming roller and is the most widely used.
    Roller Diameter (Φmm)  28  RoHS directive (corresponding to 10 substances)  Correspondence  Type  SP  Specification  Short pattern 
    Rating:
    60%
    from S$15.99
    Min. 2 days
  13. FRP Spiral (SP) Roller (For Defoaming)
    MUSASHI HANBAI FRP Spiral (SP) Roller (For Defoaming)
    We use strong pig hair and pierce the glass fiber at the tip of the hair to enhance the defoaming effect. For FRP
    Main Application  For defoaming 
    Rating:
    100%
    from S$13.99
    Min. 2 days
  14. FRP Roller (For Both Application and Defoaming)
    MUSASHI HANBAI FRP Roller (For Both Application and Defoaming)
    With a roller brush for both application and defoaming, the yarn of mohair (Angora rabbit) is twisted to make a particularly strong woven fabric, and the hair length is 3 m / m, but the content is abundant. For FRP
    Main Application  For both application and defoaming 
    from S$9.69
    Min. 2 days
  15. FRP lamination roller (for coating)
    MUSASHI HANBAI FRP lamination roller (for coating)
    The roller brush for laminating uses wool twisted yarn to strengthen the fabric, improve the resin content, and have excellent durability. For FRP
    Main Application  For application 
    from S$11.99
    Min. 10 days
  16. FRP stainless steel press corner roller (for defoaming)
    MUSASHI HANBAI FRP stainless steel press corner roller (for defoaming)
    There are large and small sizes and corners only. Please use according to the angle. For FRP
    Main Application  For defoaming  Suitable Handle  For Φ6 only  Type  Roller set 
    Rating:
    100%
    from S$53.99
    Min. 2 days
  17. FRP aluminum screw roller (for defoaming)
    MUSASHI HANBAI FRP aluminum screw roller (for defoaming)
    A roller that uses aluminum material and is threaded in a spiral shape. Since it is lighter than an iron screw roller, it is a very easy-to-use product. For FRP
    Main Application  For defoaming  Type  Roller set 
    Rating:
    60%
    from S$27.99
    Min. 11 days
  18. 100m Roller (For FRP Layering and Defoaming)
    ESCO 100m Roller (For FRP Layering and Defoaming)
    Dimension W (mm)  120  Overall Length (mm)  265  Dimension T (mm)  29  Esco Part No.  EA942ET-2  Main Application  For FRP application  Material (Roller Part)  Iron, woolen fabric  Type  Roller set  Material (Handle)  Wood 
    from S$34.99
    Min. 6 days
  19. FG Roller 24Φ (Short Handle) Cover
    YOSHIKAWA SANGYO FG Roller 24Φ (Short Handle) Cover
    A roller for both resin coating and defoaming. The pile is made of chewy mohair, and the roll end is wrap-around. It is a roller that is indispensable for cloth pasting work for finishing.
    Core Diameter (mm)  24  Bristle Length (mm)  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roller set 
    from S$5.69
    Min. 6 days
  20. 75m iron roller (for FRP defoaming)
    ESCO 75m iron roller (for FRP defoaming)
    Dimension T (mm)  25  Overall Length (mm)  265  Dimension W (mm)  90  Esco Part No.  EA942ET-1  Main Application  For FRP defoaming  Material (Roller Part)  Iron  Type  Roller set  Material (Handle)  Wood 
    from S$34.99
    Min. 4 days
  21. Spiral Roller SPZ
    Ozakikame Shoten Spiral Roller SPZ
    Roller Diameter (Φmm)  28 
    from S$10.99
    Min. 7 days
  22. Iron Screw Type Paint Roller
    Ozakikame Shoten Iron Screw Type Paint Roller
    The iron screw type roller is used for FRP defoaming like the spiral roller. Since the roller part is made of iron, it is characterized by being able to bake the sticky resin and burn it. Also convenient
    Main Application  FRP defoaming 
    Rating:
    40%
    from S$8.39
    Min. 2 days
  23. Spiral roller SP 28Φ cover
    YOSHIKAWA SANGYO Spiral roller SP 28Φ cover
    The ERP defoaming roller spiral series uses pig hair with a good defoaming effect as a dedicated defoaming roller and is the most widely used.
    Roller Diameter (Φmm)  28  RoHS directive (corresponding to 10 substances)  Correspondence  Type  SP 
    from S$12.99
    Min. 6 days
  24. FA Roller 24Φ (Short Handle) Cover
    YOSHIKAWA SANGYO FA Roller 24Φ (Short Handle) Cover
    The most common and commonly used roller for ERP lamination molding and coating. The pile is made of hard wool with a roll end that wraps around to prevent side damage and make corner application easier.
    Bristle Length (mm)  12  Core Diameter (mm)  24  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roller set 
    from S$6.49
    Min. 6 days
  25. FRP Caterpillar Small
    MUSASHI HANBAI FRP Caterpillar Small
    FRP waterproof defoaming roller
    Dimension (mm)  30  Main Application  For defoaming  Type  Roller set 
    from S$39.99
    Min. 5 days
  26. FA Roller 24Φ (Short Handle) Set
    YOSHIKAWA SANGYO FA Roller 24Φ (Short Handle) Set
    It is the most common and often used roller for FRP laminated molding and coating. The pile is made of hard wool with a roll end that wraps around to prevent side damage and make corner application easier.
    Core Diameter (mm)  24  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roller set  Specification  Short pattern 
    Rating:
    20%
    from S$9.69
    Min. 6 days
  27. Steel Defoaming Roller SF (Handle Length) Set
    YOSHIKAWA SANGYO Steel Defoaming Roller SF (Handle Length) Set
    The screw type series is the most popular defoaming roller. Anyone can get a stable defoaming effect.
    Roller Diameter (Φmm)  10  RoHS directive (corresponding to 10 substances)  Correspondence  Type  SF  Specification  Short pattern 
    Rating:
    80%
    from S$15.99
    Min. 5 days
  28. FRP stainless press roller (for defoaming)
    MUSASHI HANBAI FRP stainless press roller (for defoaming)
    The stainless steel plate is punched out in a circle and fixed by matching the number of sheets. The deep groove makes it ideal for defoaming thick and resin concrete. For FRP
    Main Application  For defoaming  Type  Roller set 
    from S$84.99
    Min. 11 days
  29. FG Roller 24Φ (Short Handle) Set
    YOSHIKAWA SANGYO FG Roller 24Φ (Short Handle) Set
    A roller for both resin coating and defoaming. The pile is made of chewy mohair, and the roll end is wrap-around. It is a roller that is indispensable for cloth pasting work for finishing.
    Core Diameter (mm)  24  RoHS directive (corresponding to 10 substances)  Correspondence  Type  Roller set  Specification  Short pattern 
    from S$9.59
    Min. 6 days
View : Grid List
Filter

29 Item(s)

Set Ascending Direction