All Category

Strip Doors & Vinyl Curtains

A partition sheet / vinyl curtain is a partition sheet or vinyl curtain that is used to partition a space. Attach a hook to the eyelet on the seat and use it through the rail. Choose the size and material that best suits your needs, such as factories, garages, and living spaces. Anti-static and flame-proof types are suitable for electronic devices and places where there is fire. In high-humidity factories, it is convenient to choose a product with ribs that prevent stickiness between sheets. UV cut vinyl curtains can protect important things from UV rays.
View : Grid List
Filter

Items 1 - 40 of 238

Set Ascending Direction
  1. Partition sheet hanging bracket set
    YUTAKA MAKE Partition sheet hanging bracket set
    Hook for partition sheet only. Easy to install even after stretching the rope!
    Material  Steel 
    Rating:
    52%
    from S$13.99
    Min. 2 days
  2. 0.3x915mmx10m Translucent Film (Made of PVC)
    ESCO 0.3x915mmx10m Translucent Film (Made of PVC)
    Thickness (mm)  0.3  Length (m)  10  Width (mm)  915  Esco Part No.  EA911AG-103  Material  PVC translucent (satin finish)  Type  Translucent (Nashiji specification) 
    from S$98.99
    Min. 5 days
  3. Windproof veranda curtain
    AIMEDIA Windproof veranda curtain
    Safe even in sudden rain! Rain shelter for laundry, blindfold sheet A rain shelter sheet for balconies that can be used by passing it through a clothesline. For sudden rain protection and blindfolding from anxious eyes! Also, for drying in the shade such as sweaters. The central part is a well-ve... Read More
    Height (cm)  About 150  Width (cm)  About 190 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  4. plastic curtain
    HILOGIK plastic curtain
    A vinyl curtain that is widely used as a partition between factories and warehouses. When used in combination with the partition rail, more comfortable opening and closing operations are possible. "Comfortable environment" It also functions as a space partition to avoid rain, wind, inse... Read More
    Color  yellow  Mass (g/m2 730  Installation Location  Indoor / outdoor use  Material  Polyvinyl chloride, polyester  Thickness (mm)  0.55  Function  Threaded, flameproof, insectproof 
    from S$359.90
    Min. 12 days
  5. 0.3x2030mmx 20m Oil resistant vinyl sheet
    ESCO 0.3x2030mmx 20m Oil resistant vinyl sheet
    Esco Part No.  EA911AF-23A 
    from S$759.90
    Min. 6 days
  6. Transparent sheet with thread
    MonotaRO Transparent sheet with thread
    This transparent sheet is highly transparent and lightweight, making it useful in a variety of situations. It has a threaded design that makes it difficult to tear. For partitions, windbreaks, simple greenhouses, etc. *Do not use near fire or sparks. There is a risk of fire. *Environments exceedi... Read More
    Eyelet Inner Diameter (mm)  9.5  Eyelet  Aluminum eyelet  Color  Transparent  Eyelet Spacing (mm)  Two sides 225: Two sides 450  Feature  Water and weather resistant 
    Rating:
    90%
    from S$29.99
    Min. 2 days
  7. Vinyl Curtain Hook Ring Set
    YUTAKA MAKE Vinyl Curtain Hook Ring Set
    A hook for turning the partition sheet into a rail using a pipe or the like. Can be used up to a pipe diameter of 35 mm.
    Material  Nylon 
    Rating:
    85%
    from S$6.99
    Min. 2 days
  8. Plastic Curtain
    HILOGIK Plastic Curtain
    "Comfortable environment" ・ ・ ・ Measures to avoid rain, wind, insects and dust, and also functions as a partition of the space "Visibility" ・ ・ ・ Outstanding transparency. High visibility and crime prevention effect "Energy saving" ・ ・ ・ Improved cooling and... Read More
    Material (Eyelet)  Aluminum (four-sided folding)  Fabric  PVC (with polyester thread) 
    Rating:
    85%
    from S$139.90
    Min. 2 days
  9. Simple Vinyl Curtain (Flameproof / Antistatic Type)
    YUTAKA MAKE Simple Vinyl Curtain (Flameproof / Antistatic Type)
    Smooth opening and closing is possible by inserting core materials at intervals of 20 cm at the top. The height can be cut freely. With Velcro on the side. For partitioning work areas. * Seat only, hook is not included.
    Thickness (mm)  0.3  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC + polyester  Heat Resistance Temperature (℃)  Up to about 60 ℃ 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  10. Sneeze Guard Vinyl Curtain
    SASAGAWA Sneeze Guard Vinyl Curtain
    The best vinyl curtain for splash infection control! Eyelet processing makes it easy to remove and clean! You can use it immediately just by hooking it. A solid thickness of 0.5 mm. The product size may differ slightly from the actual product. Please note.
    Thickness (mm)  0.5  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    60%
    from S$58.99
    Min. 2 days
  11. Simple Partition Sheet (UV Cut Type)
    YUTAKA MAKE Simple Partition Sheet (UV Cut Type)
    Smooth opening and closing is possible by inserting core materials at intervals of 20 cm at the top. The height can be cut freely. With Velcro on the side. Approximately 98% of ultraviolet rays (wavelength: 300 to 380 nm) are cut Entrance / eaves / room partition. * This product does not come wit... Read More
    Thickness (mm)  0.15  Sheet Thickness (mm)  0.15  Material (Eyelet)  Aluminum  RoHS directive (corresponding to 10 substances)  Correspondence  Material (Seat)  PVC + polyester yarn  Core Material  Polyethylene  Color  Transparent  Type  UV cut  Hem finish  Uncut 
    Rating:
    88%
    from S$87.99
    Min. 2 days
  12. Curtain sheet Vinyl made Antistatic + insect-proof type
    MonotaRO Curtain sheet Vinyl made Antistatic + insect-proof type
    Insect repellent + antistatic type at this price! It is generally said that insects are attracted to ultraviolet rays of 340 to 380 nm. It exerts an insect repellent effect by blocking ultraviolet rays of 450 nm or less contained in fluorescent lamps. Since it is an antistatic type, it prevents d... Read More
    Length (m)  30  Thickness (mm)  About 2.0  Type  With ribs  Color  Orange (transparent)  Material  Vinyl chloride (PVC) 
    Rating:
    90%
    from S$239.90
    Min. 2 days
  13. Sheet Roll for Vinyl Curtains
    MonotaRO Sheet Roll for Vinyl Curtains
    An uneven ribbed sheet that prevents the sheets from sticking to each other. Useful for simple soundproofing, windproofing, heat retention, and cold insulation effects. At the factory entrance. Inside the seat shutter. * Be careful not to cut your hands when cutting. * Please do not use in places... Read More
    Length (m)  30  Thickness (mm)  About 2.0  Type  With ribs  Color  Transparent blue  Material  Vinyl chloride (PVC) 
    Rating:
    91%
    from S$229.90
    Min. 2 days
  14. Hanger
    OKADA SOSHOKU KANAMONO Hanger
    For noren sheet width 200mm. (Hanger width is 150mm) For partitions that hang strip-shaped goodwill sheets.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$11.99
    Min. 2 days
  15. Goodwill-type partition curtain 15cmx approximately 2m
    YUTAKA MAKE Goodwill-type partition curtain 15cmx approximately 2m
    Power saving measures. For improving indoor heating and cooling efficiency. There is no need for troublesome special metal fittings or construction, and it is possible to use a tension rod. Since it is a "hook" type, it can be attached one by one and is easy to remove. It can be attache... Read More
    Width (mm)  150  Length (mm)  1945  Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC  Specification  With 2 hooks 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  16. Insect / flameproof sheet with transparent thread Orange
    YUTAKA MAKE Insect / flameproof sheet with transparent thread Orange
    Thickness (mm)  0.25  Eyelet Spacing (cm)  About 45  Material (Eyelet)  Aluminum  Flameproof Performance Test Number  BT030045  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Orange  Material (Seat)  PVC + polyester yarn 
    from S$76.99
    Min. 2 days
  17. Fremirror sheet Antistatic flameproof transparent
    Inovex (formerly Japan Wave Rock) Fremirror sheet Antistatic flameproof transparent
    Partition curtains, clean booths, clean rooms in general factories If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Delivery to places without parking space is n... Read More
    Thickness (mm)  0.3  Dimension (mm)  0.3×1370  Width (mm)  1370  Length (m)  30  Flameproof Performance Test Number  A1150175  Function  Antistatic and flameproof  Color  Transparent (blue) 
    from S$589.90
    Min. 2 days
  18. Partition sheet metal fittings set
    YUTAKA MAKE Partition sheet metal fittings set
    A set of wires and hooks instead of rails. With metal fittings that can easily fix the wire. When using a partition sheet.
    Rating:
    80%
    from S$49.99
    Min. 2 days
  19. 0.5x915mmx 2m [PVC] film (clear)
    ESCO 0.5x915mmx 2m [PVC] film (clear)
    Esco Part No.  EA911AG-21 
    Rating:
    100%
    from S$37.99
    Min. 2 days
  20. Eco curtain
    FORALL Eco curtain
    In the summer, it blocks the sunlight and hot air to suppress the temperature rise in the room, and in the winter, it blocks the cold air from the outside to protect the warmth of the room. Aluminum vapor deposition special multi-layer structure demonstrates high heat shielding and light shieldin... Read More
    Width (mm)  900 
    Rating:
    87%
    from S$26.99
    Min. 2 days
  21. Sheet with transparent thread
    YUTAKA MAKE Sheet with transparent thread
    Eyelet Spacing (cm)  45  Material  Sheet: PVC, Thread: Polyester  Color  Transparent 
    from S$55.99
    Min. 2 days
  22. 0.5x915mmx10m [PVC] film (clear)
    ESCO 0.5x915mmx10m [PVC] film (clear)
    Esco Part No.  EA911AG-23 
    from S$179.90
    Min. 2 days
  23. Goodwill seat frame [Type B] fixed
    OKADA SOSHOKU KANAMONO Goodwill seat frame [Type B] fixed
    It is a fixed noren sheet frame. For partitions that hang strip-shaped goodwill sheets.
    Length (mm)  1000  RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$73.99
    Min. 2 days
  24. 0.5x915mmx  5m  [made of PVC] Film (clear)
    ESCO 0.5x915mmx 5m [made of PVC] Film (clear)
    Esco Part No.  EA911AG-22 
    Rating:
    100%
    from S$88.99
    Min. 2 days
  25. Frame for Slit Curtain [A Type] Fixed Type
    OKADA SOSHOKU KANAMONO Frame for Slit Curtain [A Type] Fixed Type
    It is a fixed noren sheet frame. For partitions that hang strip-shaped goodwill sheets.
    Length (mm)  1000  RoHS directive (corresponding to 10 substances)  Correspondence  Specification  With hanger retaining bar 
    from S$84.99
    Min. 2 days
  26. Tough Neal Transparent Sheet for Partition
    Inovex (formerly Japan Wave Rock) Tough Neal Transparent Sheet for Partition
    It has excellent transparency. A versatile and versatile PVC film. For curing and cover. Partition. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Delivery to ... Read More
    Thickness (mm)  0.1  Length (m)  100  Mass (kg)  12.0  Trusco Part No.  405-6370  Width (mm)  915  Material  Polyvinyl chloride (PVC)  Color  Transparent (blue) 
    from S$219.90
    Min. 2 days
  27. Strip-type partition hanger
    TRUSCO Strip-type partition hanger
    Minimizes the escape of cold and warm air and improves cooling and heating efficiency. If you use it as a partition of the freezing room, you can easily realize freezing rooms with different temperatures. It has excellent soundproofing, moisture-proofing, moisture-proofing, and insect-proofing ef... Read More
    from S$9.99
    Min. 2 days
  28. Plastic Curtain
    HILOGIK Plastic Curtain
    A vinyl curtain that is widely used as a partition between factories and warehouses. When used in combination with the partition rail, more comfortable opening and closing operations are possible. "Comfortable environment" It also functions as a space partition to avoid rain, wind, inse... Read More
    Thickness (mm)  0.3  Mass (g/m2 390  Installation Location  Indoor use  Material  PVC  Color  Transparent  Function  Without thread 
    from S$129.90
    Min. 2 days
  29. Flame retardant transparent threaded sheet 0. 9m x 1. 8m clear
    YUTAKA MAKE Flame retardant transparent threaded sheet 0. 9m x 1. 8m clear
    Thickness (mm)  0.25  Mass (kg)  0.7  Width (m)  0.9  Length (m)  1.8  Number of Eyelets  12 pieces  Tensile strength (N / 3cm)  170 vertical, 170 horizontal  Tear Strength (N)  40 vertical, 50 horizontal  Eyelet Spacing (cm)  45  Trusco Part No.  494-8815  Flameproof Performance Test Number  BT030045  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Transparent 
    Rating:
    100%
    from S$69.99
    Min. 2 days
  30. Steel shelf dustproof sheet set NEO
    HINAKA Steel shelf dustproof sheet set NEO
    Height (mm)  2100  Allowable Load (kg) 
    from S$159.90
    Min. 2 days
  31. A hanger
    Achilles A hanger
    from S$13.99
    Min. 2 days
  32. 0.3x915mmx10m transparent film (non-vinyl chloride)
    ESCO 0.3x915mmx10m transparent film (non-vinyl chloride)
    Esco Part No.  EA911AG-203 
    from S$169.90
    Min. 2 days
  33. Tough-Nyl SG Type
    Inovex (formerly Japan Wave Rock) Tough-Nyl SG Type
    It is more self-adhesive than polyethylene, easy to fix, and economical because it reduces the amount used. For fixing luggage and packaging. If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible... Read More
    Length (m)  100  Material  Polyvinyl chloride (PVC)  Color  Transparent (blue) 
    from S$78.99
    Min. 2 days
  34. B frame for strip type partition
    TRUSCO B frame for strip type partition
    Length (m)  Mass (kg)  1.3  Width (mm)  75  Color  Silver 
    from S$46.99
    Min. 2 days
  35. 1.0x915mmx 2m [PVC] film (clear)
    ESCO 1.0x915mmx 2m [PVC] film (clear)
    Esco Part No.  EA911AG-61 
    Rating:
    100%
    from S$99.90
    Min. 2 days
  36. Flameproof Transparent Vinyl Film Achilles Fulleret 1. 0 × 1370 × 10m
    Achilles Flameproof Transparent Vinyl Film Achilles Fulleret 1. 0 × 1370 × 10m
    It has been renewed. A soft transparent vinyl chloride film with excellent flameproof performance that complies with the REACH regulation and RoHSII directive.
    Thickness (mm)  1.0  Length (m)  10  Width (mm)  1370  Oxygen index  27 (for JIS K 7201)  Trusco Part No.  516-0570  Color  Transparent 
    from S$599.90
    Min. 2 days
  37. Partition drop 16Φ seat
    OKADA SOSHOKU KANAMONO Partition drop 16Φ seat
    Embed in the floor and receive the shaft of the drop.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    Rating:
    100%
    from S$9.59
    Min. 2 days
  38. Type A frame
    Achilles Type A frame
    Metal fittings for Achilles Mierre.
    Rating:
    100%
    from S$67.99
    Min. 2 days
  39. Sankipoli Nannen Seiden
    KOKUGO Sankipoli Nannen Seiden
    Excellent flameproof & transparent MVSS test criteria cleared JIS A 1322 Flameproof Passed Product
    Color  Transparent 
    from S$299.90
    Min. 6 days
  40. Flame retardant transparent threaded sheet 1. 8m x 1. 8m clear
    YUTAKA MAKE Flame retardant transparent threaded sheet 1. 8m x 1. 8m clear
    Thickness (mm)  0.25  Mass (kg)  1.2  Width (m)  1.8  Length (m)  1.8  Number of Eyelets  16 pieces  Tensile strength (N / 3cm)  190 vertical, 190 horizontal  Eyelet Spacing (cm)  45  Tear Strength (N)  60 height, 70 width  Trusco Part No.  754-0281  Flameproof Performance Test Number  BT030045  RoHS directive (corresponding to 10 substances)  Correspondence  Color  Transparent 
    from S$99.90
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 238

Set Ascending Direction