All Category

Strip Curtains

View : Grid List
Filter

12 Item(s)

Set Ascending Direction
  1. Curtain sheet Vinyl made Antistatic + insect-proof type
    MonotaRO Curtain sheet Vinyl made Antistatic + insect-proof type
    Insect repellent + antistatic type at this price! It is generally said that insects are attracted to ultraviolet rays of 340 to 380 nm. It exerts an insect repellent effect by blocking ultraviolet rays of 450 nm or less contained in fluorescent lamps. Since it is an antistatic type, it prevents d... Read More
    Length (m)  30  Thickness (mm)  About 2.0  Type  With ribs  Color  Orange (transparent)  Material  Vinyl chloride (PVC) 
    Rating:
    90%
    from S$239.90
    Min. 2 days
  2. Sheet Roll for Vinyl Curtains
    MonotaRO Sheet Roll for Vinyl Curtains
    An uneven ribbed sheet that prevents the sheets from sticking to each other. Useful for simple soundproofing, windproofing, heat retention, and cold insulation effects. At the factory entrance. Inside the seat shutter. * Be careful not to cut your hands when cutting. * Please do not use in places... Read More
    Length (m)  30  Thickness (mm)  About 2.0  Type  With ribs  Color  Transparent blue  Material  Vinyl chloride (PVC) 
    Rating:
    91%
    from S$229.90
    Min. 2 days
  3. Goodwill-type partition curtain 15cmx approximately 2m
    YUTAKA MAKE Goodwill-type partition curtain 15cmx approximately 2m
    Power saving measures. For improving indoor heating and cooling efficiency. There is no need for troublesome special metal fittings or construction, and it is possible to use a tension rod. Since it is a "hook" type, it can be attached one by one and is easy to remove. It can be attache... Read More
    Width (mm)  150  Length (mm)  1945  Length (m)  RoHS directive (corresponding to 10 substances)  Correspondence  Material  PVC  Specification  With 2 hooks 
    Rating:
    80%
    from S$27.99
    Min. 2 days
  4. Strip type partition sheet electrostatic transparent
    TRUSCO Strip type partition sheet electrostatic transparent
    Type  Transparent  Color  Transparent  Length (m)  30  Thickness (mm)  Mass (kg)  15.8  Trusco Part No.  447-3817  Width (mm)  200 
    from S$389.90
    Min. 3 days
  5. Strip-type ribbed partition sheet electrostatic transparent
    TRUSCO Strip-type ribbed partition sheet electrostatic transparent
    Thickness (mm)  Type  Charging with ribs  Trusco Part No.  447-3850  Length (m)  30  Color  Transparent  Specification  Antistatic type  Mass (kg)  15.8  Width (mm)  200 
    from S$469.90
    Min. 2 days
  6. Curtain Sheet
    AS ONE Curtain Sheet
    from S$6.69
    Min. 13 days
  7. Strip type ribbed partition sheet Insect repellent orange
    TRUSCO Strip type ribbed partition sheet Insect repellent orange
    Mass (kg)  15.8  Thickness (mm)  Width (mm)  200  Length (m)  30  Rib thickness (mm)  Trusco Part No.  447-3868  Type  Ribbed charge insect repellent  Color  Transparent orange 
    from S$489.90
    Min. 2 days
  8. Strip type partition sheet insect repellent orange
    TRUSCO Strip type partition sheet insect repellent orange
    It has excellent soundproofing, dustproofing, insectproofing, and moistureproofing effects. Minimizes the escape of cold and warm air and improves cooling and heating efficiency. The corners of the seat have been dropped (round edge processing) for safety reasons. For curtains and partitions at e... Read More
    Trusco Part No.  447-3833  Length (m)  30  Color  Transparent orange  Width (mm)  200  Mass (kg)  15.8  Type  Insect repellent  Thickness (mm) 
    from S$439.90
    Min. 3 days
  9. Strip door sheet + flat flameproof electrostatic 2t x 200 x 12M roll
    Swallon Strip door sheet + flat flameproof electrostatic 2t x 200 x 12M roll
    Partition * When cutting, please consider the shrinkage and cut longer with a margin of around 3%. (The sheet is wrapped a lot in consideration of the shrinkage scale.) * Separate fare required
    Trusco Part No.  101-1022  Length (m)  12  Thickness (mm)  2.0  Width (mm)  200  Mass (kg)  Material  Polyvinyl chloride (PVC)  Color  Transparent 
    from S$279.90
    Min. 3 days
  10. Strip door sheet + flat flameproof electrostatic 2t x 200 x 30M roll
    Swallon Strip door sheet + flat flameproof electrostatic 2t x 200 x 30M roll
    Partition * When cutting, please consider the shrinkage and cut longer with a margin of around 3%. (The sheet is wrapped a lot in consideration of the shrinkage scale.) * Separate fare required
    Trusco Part No.  101-1046  Mass (kg)  17  Thickness (mm)  2.0  Width (mm)  200  Length (m)  30  Material  Polyvinyl chloride (PVC)  Color  Transparent 
    from S$669.90
    Min. 3 days
  11. Vinyl curtain sheet for factory
    KYORAKU Vinyl curtain sheet for factory
    Added ribs to prevent stickiness between sheets. It can be used comfortably even in a humid factory. It also clears the RoHS standard, which is the EU's regulation for specified hazardous substances. Since the width standard is the same as the existing product, the seat can be replaced using ... Read More
    Commodity condition  * Reasonable (unused / damaged box)  Thickness (mm)  2.0  Width (mm)  200  Length (m)  30  Type  Antistatic type  Color  Transparent blue  Material  Vinyl chloride 
    Discontinued
  12. Achilles Miele line insect control
    Achilles Achilles Miele line insect control
    A strip-type door curtain that exerts an excellent insect repellent effect by blocking UV rays and prevents stickiness with line-shaped protrusions. It is suitable as a curtain or partition for entrances and exits of factories where the invasion of insects at night is a major problem in food proc... Read More
    Commodity condition  * There is a reason (unused / opened)  Color  Orange (with rib)  Thickness (mm)  2.0  Length (m)  30  Width (mm)  300 
    Discontinued
View : Grid List
Filter

12 Item(s)

Set Ascending Direction