All Category

Interior Work Related

Interior-related products are tools used in the construction for finishing and decorating indoor walls, ceilings, floors, etc. The roller for crimping wallpaper and carpet can be selected from various materials such as chrome plating, Duracon resin, and urethane. You can choose from a wide variety of rulers, such as wooden, plastic, and stainless steel. There are also support lifters to support ceiling members, brushes that are useful for air venting and wrinkle-stretching work, sponges for wiping and cleaning, and waist bags that can hold multiple tools.
View : Grid List
Filter

Items 1 - 40 of 2437

Set Ascending Direction
  1. Tsuppari(Tension) Stand
    Hikari Tsuppari(Tension) Stand
    For ceiling work and prevention of load collapse on the loading platform! As a fixing or temporary pillar for curing sheets. Also for ceiling work!
    Static Load (kg)  (Vertical) 50  Pipe Diameter (Φmm)  29  Color  Ivory 
    Rating:
    92%
    from S$59.99
    Min. 2 days
  2. Convenient holder
    KYOKUTO (Kyokuto-Sanki) Convenient holder
    It can be attached to the top lid of a manual wallpaper gluing machine, and is convenient for storing small items such as cutters, pencils, and note paper.
    Dimension (mm)  160×86×65 
    from S$3.99
    Min. 2 days
  3. Linoleum roller 45
    YAYOI CHEMICAL INDUSTRY Linoleum roller 45
    Since the roller is divided into three parts, the flooring material can be securely crimped according to the unevenness of the base. The handle is removable and easy to carry. A bush is used for the roller rotation shaft, and rotation is smooth.
    Material  Steel (plated) / with bush  Roller Dimensions, Diameter x L (Φmm x mm)  144×388  Mass (kg)  45 
    from S$979.90
    Min. 7 days
  4. Perfect Cutter Premium
    HIROSHIMA Perfect Cutter Premium
    A premium model with a Japanese-style pattern on the piano black finish body.
    from S$499.90
    Min. 6 days
  5. Bath scriber (for 8-inch)
    HIROSHIMA Bath scriber (for 8-inch)
    It can be used for multiple purposes such as cutting the joints of the sheet, finishing the outer edge of the dent when cutting the drop of the stile, and the surface of a circular table.
    Overall Length (mm)  200 
    from S$129.90
    Min. 6 days
  6. Edge cutter
    YAYOI CHEMICAL INDUSTRY Edge cutter
    Used for removing ears from long sheets. Rollers are attached to both ends of the main body, so you can easily cut by just running on the floor. There is also a roller inside the groove, so the seat slides smoothly. Since the sheet is cut from the top and bottom, even hard materials can be cut re... Read More
    from S$539.90
    Min. 5 days
  7. Pajarit Recess 401
    HIROSHIMA Pajarit Recess 401
    A standard recess scriber made by Corduro Nylon Back, Germany.
    Included Accessories  One pin  Material  Brass  Dimensions (Length L x Width W x Height H) (mm)  100 x 15 x 40 (no pin)  Specification  Hole length 22mm 
    from S$159.90
    Min. 6 days
  8. Plastic Roller
    MonotaRO Plastic Roller
    A versatile roller that uses POM resin. Crimping cloth, carpet, etc. * Do not use for any other purpose.
    Overall Length (mm)  195  Roller Diameter (Φmm)  35  Material (Roller Part)  POM resin  Specification  Without bearing 
    Rating:
    91%
    from S$11.99
    Min. 2 days
  9. Support Lifter
    BeHAUS Support Lifter
    Ideal for holding ceiling members. You can work alone. With a base that tilts up to 45 °, stable support is possible even for slanted objects. Comes with rubber that is not slippery and does not easily damage the work piece.
    Load capacity (N)  Approx. 196 (when using both base 0 °)  Material  Equivalent SS400 
    Rating:
    80%
    from S$43.99
    Min. 2 days
  10. Double Sided Tape for Super Strong Plastic Shoji Paper
    Asahipen Double Sided Tape for Super Strong Plastic Shoji Paper
    Super strong plastic shoji paper can be easily and neatly pasted For wooden shoji frames and aluminum shoji frames
    RoHS directive (corresponding to 10 substances)  Tape Length (m)  20  Tape Width (mm) 
    Rating:
    94%
    from S$5.19
    Min. 2 days
  11. Roller steel
    MonotaRO Roller steel
    It is a heavy steel roller. Suitable for crimping and joint work of flooring materials. Crimping of flooring materials, carpets, etc. * Do not use for any other purpose.
    Overall Length (mm)  180  Roller Diameter (Φmm)  35  Mass (g)  350  Width (mm)  45  Material (Roller Part)  Steel  Specification  Without bearing 
    Rating:
    89%
    from S$24.99
    Min. 2 days
  12. 5-piece wallpaper set
    Lintec Commerce 5-piece wallpaper set
    Roller, cutter, bamboo spatula, stainless cutter guide, It is a set of wallpaper pasting tools with 5 pieces of white squeeze. The "cutter" is used to cut the wallpaper. The "Stain Cutter Guide" is used when cutting the boundary between the ceiling and the timber with a cutter... Read More
    Rating:
    86%
    from S$17.99
    Min. 2 days
  13. Spinal
    MKC Spinal
    A convenient device that easily removes dust, dust, small insects, etc. adhering to the painted surface with the thorn-shaped protrusions on the needle tip. Ergonomically easy-to-grip handle, forming thorn-shaped protrusions (micro technology) that are easy to hook on the needle tip
    Material  18-8 stainless spring steel  Overall Length (mm)  73  Handle Diameter (Φmm) 
    Rating:
    90%
    from S$32.99
    Min. 2 days
  14. Implant brush
    YAYOI CHEMICAL INDUSTRY Implant brush
    It is a brush that is stroked using high-grade horsehair. It is very light, has excellent workability, and is economical.
    Wall Thickness (mm)  (Handle) about 15  Bristle Length (mm)  About 15  Shape  Broom brush  Material of Bristle  Horsehair 
    Rating:
    89%
    from S$14.99
    Min. 2 days
  15. sponge
    KYOKUTO (Kyokuto-Sanki) sponge
    For cleaning buckets and cleaning glue machines. It is a long size that can be cut to the desired length.
    Dimension (mm)  120×80×1000  Color  yellow 
    Rating:
    83%
    from S$17.99
    Min. 2 days
  16. Cover paper Pressing roller
    Asahipen Cover paper Pressing roller
    With bearings, it rotates smoothly and firmly adheres the seams and corners of the cover paper to the base. Cover paper.
    RoHS directive (corresponding to 10 substances)  Roller Diameter (Φmm)  35  Material (Roller Part)  Nylon  Specification  With bearing  Material (Handle)  Wood 
    Rating:
    98%
    from S$9.79
    Min. 2 days
  17. Glass and mirror cloth for business use
    KYOKUTO (Kyokuto-Sanki) Glass and mirror cloth for business use
    An earth-friendly glass / mirror cleaning cloth that can remove most of the dirt just by wiping with water. Even if you do not wipe it twice with a dry cloth (finishing wipe), fluff, streaks, cloudiness, etc. are less likely to remain. Cleaning windows and show windows
    Dimension (mm)  About 300 × 500  Material  Polyester fiber, nylon fiber 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  18. 3M Cubitron II Putty Sharpening Sheet 775L
    3M 3M Cubitron II Putty Sharpening Sheet 775L
    By using 3M's original precision molded abrasive grains and abrasive coating technology, we were able to develop an abrasive film that suppresses clogging due to putty. This product is ideal for base treatment (putty sharpening) of interior wallpaper. Achieves outstanding durability and long ... Read More
    Dimension (mm)  75×240 
    Rating:
    97%
    from S$45.99
    Min. 2 days
  19. Mini Hand Sander One-Touch Type
    YAYOI CHEMICAL INDUSTRY Mini Hand Sander One-Touch Type
    An easy-to-grip grip using a high-grade wooden handle. Easy to replace sandpaper with one-touch function. The aluminum plate is extruded and anodized, so even if the side surface is rubbed against the window frame, it will not turn black easily.
    Material (Handle)  Veneer  Length (mm)  170  Thickness (mm)  3, total thickness about 6  Material  Aluminum  Blade Width (mm)  70 
    Rating:
    94%
    from S$19.99
    Min. 2 days
  20. Thin Type 2-Line Brush
    KYOKUTO (Kyokuto-Sanki) Thin Type 2-Line Brush
    A brush that uses real horsehair. It is a U-shaped and lightweight finish.
    Bristle Length (mm)  15  Material  Horse hair 
    Rating:
    98%
    from S$13.99
    Min. 2 days
  21. High Pitch Paper HNAS
    FUJI STAR (Sankyo-Rikagaku) High Pitch Paper HNAS
    Because it is a magic type, you can change the count with one touch. Long life with less clogging. Uses a heat-resistant adhesive. Car repair and polishing work Coating film polishing work for various vehicles Metal baking paint polishing work Various polishing work at woodworking and furniture m... Read More
    Rating:
    70%
    from S$48.99
    Min. 2 days
  22. Guide Cutter
    KYOKUTO (Kyokuto-Sanki) Guide Cutter
    A special cutter that can cut only the backing paper (paper pattern) of the adhesive sheet. The spare blade uses a thin blade of 0.15 mm.
    Replacement Blades  15-2788 
    Rating:
    82%
    from S$49.99
    Min. 2 days
  23. Joint Roller
    KYOKUTO (Kyokuto-Sanki) Joint Roller
    A light and durable general-purpose roller.
    Roller Diameter (Φmm)  35  Width (mm)  40  Material (Roller Part)  Duracon (R), no bearings  Dimension (mm)  Φ35×40 
    Rating:
    98%
    from S$14.99
    Min. 2 days
  24. Professional Paint Roller (Special Urethane)
    KYOKUTO (Kyokuto-Sanki) Professional Paint Roller (Special Urethane)
    Special urethane has excellent water repellency and peelability, making it easy to wipe off dirt such as glue.
    Roller Diameter (Φmm)  35  Material (Roller Part)  Special urethane bearing included 
    Rating:
    100%
    from S$39.99
    Min. 2 days
  25. Wooden ruler pole (Kiwami) W arch
    KYOKUTO (Kyokuto-Sanki) Wooden ruler pole (Kiwami) W arch
    Both sides of the ruler are rounded so that the wallpaper can be pressed by the edges and cut without slippage.
    Width (mm)  55  Thickness (mm) 
    Rating:
    88%
    from S$36.99
    Min. 2 days
  26. Guide Cutter Replacement Blade
    KYOKUTO (Kyokuto-Sanki) Guide Cutter Replacement Blade
    A special cutter that can cut only the backing paper (paper pattern) of the adhesive sheet. The spare blade uses a thin blade of 0.15 mm.
    Suitable Model  15-2782 
    Rating:
    100%
    from S$7.19
    Min. 2 days
  27. 2 bran pullers
    Asahipen 2 bran pullers
    Wide selection of sizes and designs For exchanging bran pullers
    RoHS directive (corresponding to 10 substances)  Included Accessories  5 pull nails 
    Rating:
    78%
    from S$4.39
    Min. 2 days
  28. Procut ruler
    KYOKUTO (Kyokuto-Sanki) Procut ruler
    When cutting cloth etc., the legs on the back are stable, so you can firmly press and fix it. The rubber handle makes it easy to grip.
    Thickness (mm)  0.6 
    Rating:
    73%
    from S$22.99
    Min. 2 days
  29. Brass jointer
    Mizukami Brass jointer
    A brass joint bar.
    Material  Brass 
    from S$19.99
    Min. 2 days
  30. Hand smoother set
    OHTSUKA BRUSH MFG. Hand smoother set
    A cordless type injection gun for repairing cracks that does not require a compressor or power supply. U-cut and V-cut are not required, and cracks are repaired directly, so the initial aesthetics are not spoiled and the construction time is greatly shortened. A moisture-curable epoxy resin that ... Read More
    Specification  Medium pressure resin injection method 
    Rating:
    89%
    from S$329.90
    Min. 2 days
  31. Sponge bag
    KYOKUTO (Kyokuto-Sanki) Sponge bag
    A sponge bag with a large pocket for easy access to the sponge and an inner pocket for caulking inside.
    Dimension (mm)  160×130×230  Mass (g)  About 150  Color  Black / red 
    Rating:
    95%
    from S$34.99
    Min. 2 days
  32. Perfect Sander Black
    KYOKUTO (Kyokuto-Sanki) Perfect Sander Black
    A sander that is the perfect size for paper. You can siding in the corner without sticking out. The back side has velcro.
    Dimensions, Width W x Length L (mm)  75×240  Cushioning  About 2mm  Color  Black 
    Rating:
    100%
    from S$34.99
    Min. 2 days
  33. 2 row brush horse hair
    KYOKUTO (Kyokuto-Sanki) 2 row brush horse hair
    A two-row brush with horsehair that has been densely planted to give it a waist. The hair is planted outward (diagonally) and the corners are easy to stroke.
    Bristle Length (mm)  20  Material of Bristle  Horse hair 
    Rating:
    90%
    from S$18.99
    Min. 2 days
  34. Putty for Undercoat HI Level Super
    KYOKUTO (Kyokuto-Sanki) Putty for Undercoat HI Level Super
    -Lightweight type with light spatula extension and easy to apply. -The soft material has less spoilage and is hard to draw streaks. -Good adhesion to topcoat putty. -Difficult to crack even when thickly applied.・ There is very little spoilage. Putty gypsum board for undercoat / veneer / mortar /... Read More
    Construction area (m 2 About 21  Appearance  Cream powder  Dilution Factor  Hi Level Super 100: Water 60-70 
    Rating:
    80%
    from S$32.99
    Min. 2 days
  35. CF cutter
    KYOKUTO (Kyokuto-Sanki) CF cutter
    A corner cutter with a perforated grip that fits comfortably in your hand and is easy to apply force. You can cut either left or right by changing the direction of the cutter blade. As for the spare blade, the cutter spare blade (large) can be used with two polygonal lines.
    Rating:
    80%
    from S$99.90
    Min. 2 days
  36. Kangaroo Wide
    YAYOI CHEMICAL INDUSTRY Kangaroo Wide
    By putting the glued wallpaper inside the kangaroo wide, the glue will not dry out, and as a result, the joints will not see through. The wallpaper can be stored quickly and easily, and it is very easy to seal because it can be folded in half. It is effective for both thin and thick wallpaper, an... Read More
    Dimensions (Width W x Depth D) (mm)  1220×970  Thickness (mm)  About 0.11  Material  Polyethylene  Color  White 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  37. Brushes (perforated)
    Ohta Seisakusho Brushes (perforated)
    The pattern is painted brown. For air bleeding with cloth.
    Mass (g)  115  Bristle Length (mm)  13  Tip width (mm)  270  Trusco Part No.  295-1517  Height (mm)  72  Shape  Broom brush  Material of Bristle  Pig hair  Material (Handle)  Wood 
    Rating:
    90%
    from S$16.99
    Min. 2 days
  38. Dirt remover rubber
    KYOKUTO (Kyokuto-Sanki) Dirt remover rubber
    It is a stain remover that does not use water or detergent. It is also effective for stains such as hand stains on walls and vinyl wallpaper, graffiti, chests of drawers, oil-based markers on desks, and scorched stains on pots and kettles.
    Mass (g)  44 (excluding container) 
    Rating:
    80%
    from S$13.99
    Min. 2 days
  39. Cutting Mat with Scale 1100
    YAYOI CHEMICAL INDUSTRY Cutting Mat with Scale 1100
    When used as an underlay when cutting cloth, the blade will not shake much and stable cutting will be possible. The blade of the cutter and kitchen knife is not easily damaged and lasts a long time. It can be used on both sides and has a scale on one side. * Avoid using or storing in places with ... Read More
    Width x Length (mm)  170×1100  Thickness (mm)  About 3.1 
    Rating:
    100%
    from S$39.99
    Min. 8 days
  40. Bracing stand parts
    Hikari Bracing stand parts
    Rating:
    84%
    from S$7.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 2437

Set Ascending Direction