All Category

Recess Scribers

Other Related Pages

View : Grid List
Filter

30 Item(s)

Set Ascending Direction
  1. Bath scriber (for 8-inch)
    HIROSHIMA Bath scriber (for 8-inch)
    It can be used for multiple purposes such as cutting the joints of the sheet, finishing the outer edge of the dent when cutting the drop of the stile, and the surface of a circular table.
    Overall Length (mm)  200 
    from S$169.90
    Min. 6 days
  2. Pajarit Recess 401
    HIROSHIMA Pajarit Recess 401
    A standard recess scriber made by Corduro Nylon Back, Germany.
    Included Accessories  One pin  Material  Brass  Dimensions (Length L x Width W x Height H) (mm)  100 x 15 x 40 (no pin)  Specification  Hole length 22mm 
    from S$159.90
    Min. 6 days
  3. NEW Recess Scriber
    KYOKUTO (Kyokuto-Sanki) NEW Recess Scriber
    The effective scribing width is increased by 10 mm, and it can also be used for stair scribing.
    Rating:
    80%
    from S$67.99
    Min. 2 days
  4. Replacement needle for scriber
    YAYOI CHEMICAL INDUSTRY Replacement needle for scriber
    It is a versatile scriber that can be used in three ways: recess scriber, staircase scriber, and berth scriber. Made of stainless steel to prevent rust. Since there are two frames and two needles, you can adjust the position of each injury and draw a circle.
    Size  45mm 
    from S$6.79
    Min. 2 days
  5. Recess scriber diffusion type
    HIROSHIMA Recess scriber diffusion type
    It is a popular product of the recess scriber.
    Overall Length (mm)  120 
    from S$29.99
    Min. 2 days
  6. Recess scriber
    KYOKUTO (Kyokuto-Sanki) Recess scriber
    For dropping joints in long flooring.
    from S$32.99
    Min. 5 days
  7. Berserber
    YAYOI CHEMICAL INDUSTRY Berserber
    You can injure a long sheet according to the wall surface or pillar.
    from S$56.99
    Min. 5 days
  8. Recess scriber
    HIROSHIMA Recess scriber
    Ideal for dropping all joints in long flooring. It is small and lightweight, easy to handle, and can be adjusted according to the thickness of the flooring material. You can also use it for scribing by turning it upside down and inserting the knurling. (10 pieces with spare blade) The material is... Read More
    from S$58.99
    Min. 6 days
  9. Recess scriber top
    YAYOI CHEMICAL INDUSTRY Recess scriber top
    It is a versatile scriber that can be used in three ways: recess scriber, staircase scriber, and berth scriber. Made of stainless steel to prevent rust. Since there are two frames and two needles, you can adjust the position of each injury and draw a circle.
    from S$15.99
    Min. 5 days
  10. Bar Scriber
    KYOKUTO (Kyokuto-Sanki) Bar Scriber
    It is a wide bar scriber. Please use it for seams and notches near windows.
    from S$56.99
    Min. 5 days
  11. With recess scriber needle fixing head
    HIROSHIMA With recess scriber needle fixing head
    Ideal for dropping all joints in long flooring. It is small and lightweight, easy to handle, and can be adjusted according to the thickness of the flooring material. You can also use it for scribing by turning it upside down and inserting the knurling. (10 pieces with spare blade) The material is... Read More
    from S$58.99
    Min. 6 days
  12. Step scriber
    KYOKUTO (Kyokuto-Sanki) Step scriber
    A scriber for stair construction. It can be used for both kicking stairs and injuring along non-slip.
    from S$48.99
    Min. 5 days
  13. Recess scriber
    YAYOI CHEMICAL INDUSTRY Recess scriber
    It is small and lightweight, easy to handle, and the pin position and depth can be adjusted according to the thickness of the flooring material. You can also use it as a scribing stick by inserting the knob through the groove on the back.
    Overall Length (mm)  120 
    from S$29.99
    Min. 5 days
  14. Scriber
    KYOKUTO (Kyokuto-Sanki) Scriber
    Suitable Model  21-5025、22-5020 
    from S$12.99
    Min. 5 days
  15. Free scriber
    HIROSHIMA Free scriber
    A scriber for marking on the wall. Bearings are included in the part that corresponds to the wall surface. Also, since the shape on the opposite side is concave, it can be moved smoothly without the vertical movement of the main body. When using the free scriber alone, it can be used as a marking... Read More
    from S$159.90
    Min. 6 days
  16. Recess scriber with tip bearing
    HIROSHIMA Recess scriber with tip bearing
    Ideal for dropping all joints in long flooring. It is small and lightweight, easy to handle, and can be adjusted according to the thickness of the flooring material. You can also use it for scribing by turning it upside down and inserting the knurling. (10 pieces with spare blade) The material is... Read More
    from S$77.99
    Min. 6 days
  17. Recess scriber spread type
    HIROSHIMA Recess scriber spread type
    from S$9.29
    Min. 6 days
  18. Berth scriber (for 8-inch)
    HIROSHIMA Berth scriber (for 8-inch)
    from S$12.99
    Min. 6 days
  19. Disc 170
    HIROSHIMA Disc 170
    A scriber for marking on the wall. Bearings are included in the part that corresponds to the wall surface. Also, since the shape on the opposite side is concave, it can be moved smoothly without the vertical movement of the main body. When using the free scriber alone, it can be used as a marking... Read More
    from S$109.90
    Min. 6 days
  20. Disk mount
    HIROSHIMA Disk mount
    A scriber for marking on the wall. Bearings are included in the part that corresponds to the wall surface. Also, since the shape on the opposite side is concave, it can be moved smoothly without the vertical movement of the main body. When using the free scriber alone, it can be used as a marking... Read More
    from S$38.99
    Min. 6 days
  21. Recess scriber with frame
    YAYOI CHEMICAL INDUSTRY Recess scriber with frame
    Since it uses a rotating top, it slides smoothly when the joints are dropped. A durable scriber that can prevent top wear.
    Overall Length (mm)  120 
    from S$33.99
    Min. 5 days
  22. Hook recess scriber
    YAYOI CHEMICAL INDUSTRY Hook recess scriber
    Since it uses a rotating top, it slides smoothly when the joints are dropped. A durable scriber that can prevent top wear.
    from S$29.99
    Min. 5 days
  23. Berserber
    YAYOI CHEMICAL INDUSTRY Berserber
    You can injure a long sheet according to the wall surface or pillar.
    from S$55.99
    Min. 5 days
  24. Disc 80
    HIROSHIMA Disc 80
    A scriber for marking on the wall. Bearings are included in the part that corresponds to the wall surface. Also, since the shape on the opposite side is concave, it can be moved smoothly without the vertical movement of the main body. When using the free scriber alone, it can be used as a marking... Read More
    from S$57.99
    Min. 6 days
  25. With recess scriber needle fixing head (with tip bearing)
    HIROSHIMA With recess scriber needle fixing head (with tip bearing)
    Ideal for dropping all joints in long flooring. It is small and lightweight, easy to handle, and can be adjusted according to the thickness of the flooring material. You can also use it for scribing by turning it upside down and inserting the knurling. (10 pieces with spare blade) The material is... Read More
    from S$69.99
    Min. 6 days
  26. Recess Scriber Sten
    YAYOI CHEMICAL INDUSTRY Recess Scriber Sten
    Since it uses a rotating top, it slides smoothly when the joints are dropped. A durable scriber that can prevent top wear.
    Overall Length (mm)  137 
    from S$57.99
    Min. 5 days
  27. Super scriber
    YAYOI CHEMICAL INDUSTRY Super scriber
    It is a versatile scriber that can be used in three ways: recess scriber, staircase scriber, and berth scriber. Made of stainless steel to prevent rust. Since there are two frames and two needles, you can adjust the position of each injury and draw a circle.
    Overall Length (mm)  295 
    Discontinued
  28. Hard recess with tip bearing
    HIROSHIMA Hard recess with tip bearing
    The material is the highest quality SUS304 (18-8) stainless steel, so it does not rust. Since the finest materials are laser-cut by clean cutting, the cut surface is clean and smooth without burrs or scratches. In addition, the whole is buffed, so it is finished more smoothly. Two types of heads ... Read More
    Discontinued
  29. Super recess (PAT.P)
    HIROSHIMA Super recess (PAT.P)
    Blade alignment is easy and reliable. If you replace the blade (needle) on the back side, you can use it as a scribing stick. It can be used for multiple purposes such as joint cutting, watermark cutting, overlapping cutting, stair drop cutting, scribing of width timber, circles, etc. Comes with ... Read More
    Discontinued
  30. Hard recess with needle fixing head (with tip bearing)
    HIROSHIMA Hard recess with needle fixing head (with tip bearing)
    The material is the highest quality SUS304 (18-8) stainless steel, so it does not rust. Since the finest materials are laser-cut by clean cutting, the cut surface is clean and smooth without burrs or scratches. In addition, the whole is buffed, so it is finished more smoothly. Two types of heads ... Read More
    Discontinued
View : Grid List
Filter

30 Item(s)

Set Ascending Direction