All Category

Rulers

A ruler is a tool used to draw lines, cut things, and mold work. Here, we mainly deal with rulers used in construction sites such as architecture and interiors. The items range from a ruler made of bamboo, which is also used for cover work, to a ruler that is easy to see, such as a transparent clear triangle ruler. It can be used for a wide variety of purposes such as paper and paper cutting. Some types include a paper ruler for shoji and a type with a rubber handle for exclusive use with cross-cuts.
View : Grid List
Filter

Items 1 - 40 of 164

Set Ascending Direction
  1. Wooden ruler pole (Kiwami) W arch
    KYOKUTO (Kyokuto-Sanki) Wooden ruler pole (Kiwami) W arch
    Both sides of the ruler are rounded so that the wallpaper can be pressed by the edges and cut without slippage.
    Width (mm)  55  Thickness (mm) 
    Rating:
    88%
    from S$46.99
    Min. 2 days
  2. Procut ruler
    KYOKUTO (Kyokuto-Sanki) Procut ruler
    When cutting cloth etc., the legs on the back are stable, so you can firmly press and fix it. The rubber handle makes it easy to grip.
    Thickness (mm)  0.6 
    Rating:
    73%
    from S$26.99
    Min. 2 days
  3. Wooden ruler with pole V arch blade
    KYOKUTO (Kyokuto-Sanki) Wooden ruler with pole V arch blade
    A wooden ruler with the back side of the ruler cut into a round shape so that the joint can be cut without slipping.
    Included Accessories  Blade plate 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  4. Width ruler with handle
    KYOKUTO (Kyokuto-Sanki) Width ruler with handle
    A width ruler with a handle. Easy to carry and convenient. It is easy to hold down and can be firmly fixed.
    Mass (g)  320  Dimension (mm)  85×170 
    Rating:
    100%
    from S$36.99
    Min. 2 days
  5. Width ruler
    YAYOI CHEMICAL INDUSTRY Width ruler
    It can be widely used for cutting flooring and molding work. Since it is transparent, the base can be seen well and construction can be done with peace of mind.
    Size  85 x 170 x 15 mm 
    Rating:
    95%
    from S$18.99
    Min. 2 days
  6. Stainless straight ruler
    KYOKUTO (Kyokuto-Sanki) Stainless straight ruler
    A stainless steel straightedge with excellent durability.
    from S$38.99
    Min. 5 days
  7. Ace ruler
    HIROSHIMA Ace ruler
    Since it is transparent, the part to be cut can be seen clearly from above, and you can cut with confidence.
    Rating:
    84%
    from S$33.99
    Min. 2 days
  8. Shoji paper cut ruler
    Asahipen Shoji paper cut ruler
    You can easily cut the shoji paper straight just by fitting it to the shoji frame.
    Length (mm)  200  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 
    Rating:
    93%
    from S$11.99
    Min. 2 days
  9. With fine scale aluminum cut scale handle
    KYOKUTO (Kyokuto-Sanki) With fine scale aluminum cut scale handle
    It has a stainless steel plate on the back to prevent the cutter from biting into it, and a blade folding device is attached to the handle. The center base point scale with the center as 0 makes it easy to allocate dimensions to the left and right.
    from S$77.99
    Min. 2 days
  10. Wooden joint ruler Momoyama
    KYOKUTO (Kyokuto-Sanki) Wooden joint ruler Momoyama
    Since it is curved in the vertical and horizontal directions, the wallpaper can be adhered by simply pressing it lightly against the joint, and the joint can be cut without shifting.
    from S$119.90
    Min. 2 days
  11. Polycarbonate Stop Ruler
    INOUE (Inouekougu) Polycarbonate Stop Ruler
    Convenient for dicing at right angles and 45 degrees. Made of plastic, it is light and easy to handle. I don't want to be cold even in winter. With scale (for cm) Wood delineation
    Material  Polycarbonate  Size (mm)  170×63  Mass (g)  33 
    Rating:
    100%
    from S$6.79
    Min. 2 days
  12. PC straight ruler 8mm thickness
    KYOKUTO (Kyokuto-Sanki) PC straight ruler 8mm thickness
    A ruler that can be cut while checking the base.
    Thickness (mm) 
    Rating:
    100%
    from S$23.99
    Min. 2 days
  13. Cross cut ruler
    HIROSHIMA Cross cut ruler
    A ruler for cross joint cutting. Fluorescent green acrylic is used. Finger holes are made for easy sliding.
    Dimension (mm)  5 thickness x 70 width x 370 
    Rating:
    100%
    from S$14.99
    Min. 2 days
  14. Wooden ruler
    HIROSHIMA Wooden ruler
    It is a very lightweight ruler. Since decora (melamine resin) is pasted on both sides, it is slippery.
    Rating:
    20%
    from S$26.99
    Min. 2 days
  15. Clear isosceles triangle ruler
    YAYOI CHEMICAL INDUSTRY Clear isosceles triangle ruler
    You can cut fusuma paper, fissures, and paper while looking at a right angle. The pattern of the base can be seen well when cutting.
    Size  5 × 425 × 425 × 600mm thick 
    from S$46.99
    Min. 2 days
  16. Width ruler
    KYOKUTO (Kyokuto-Sanki) Width ruler
    A high-grade acrylic width ruler. There is a red line in the center, which is convenient for marking and pattern matching. It can be chamfered diagonally to cut corners.
    Dimension (mm)  85×170 
    Rating:
    90%
    from S$24.99
    Min. 2 days
  17. Mini joint ruler green
    YAYOI CHEMICAL INDUSTRY Mini joint ruler green
    It is a size that is easy to handle for cutting cross joints. Since there are two round holes, it is easy to slide and align the ruler when cutting.
    Width (mm)  70  Length (mm)  300  Thickness (mm) 
    Rating:
    100%
    from S$12.99
    Min. 2 days
  18. Decorative film cutting ruler
    KYOKUTO (Kyokuto-Sanki) Decorative film cutting ruler
    A ruler with a sliding guide that can wrap and cut the edges of doors and furniture with a certain width when the adhesive film is installed.
    Thickness (mm)  (Ruler part) 5, (Guide part) 6  Dimension (mm)  80×180×100 
    Rating:
    100%
    from S$45.99
    Min. 2 days
  19. Cover paper Stainless steel cutting ruler
    Asahipen Cover paper Stainless steel cutting ruler
    With a cut ruler with an angle that is easy to handle, you can cut unnecessary parts of cover paper, bran paper, and shoji paper.
    Width (mm)  220  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Stainless steel 
    from S$10.99
    Min. 2 days
  20. PC straight ruler 5mm thickness
    KYOKUTO (Kyokuto-Sanki) PC straight ruler 5mm thickness
    A ruler that can be cut while checking the base.
    Thickness (mm)  Color  Green 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  21. Pro-cut ruler (cross tool)
    INOUE (Inouekougu) Pro-cut ruler (cross tool)
    When cutting cloth, rugs, flooring materials, films, etc., the flat feet are stable, so they can be firmly pressed and fixed. Since the handle has rubber, it is easy to grip and does not get tired.
    Height (mm)  110 
    from S$24.99
    Min. 2 days
  22. Acrylic joint ruler
    SAKAZUME Manufactory Acrylic joint ruler
    Made of transparent and heavy acrylic, not only does the joint part look good, but it also works well and is ideal for pattern matching. The shape of the cutter blade is easy to insert vertically, making it ideal for cutting flooring materials. Since it has an angle, it is easy to cut the start a... Read More
    from S$38.99
    Min. 2 days
  23. Long ruler case
    KYOKUTO (Kyokuto-Sanki) Long ruler case
    A long case that can compactly store long rulers and Kagspeer (23-7650). You can prevent and protect the ruler from scratches and defects.
    Dimension (mm)  1450×100 
    from S$49.99
    Min. 2 days
  24. Cut ruler with handle
    Asahipen Cut ruler with handle
    A stainless steel cut ruler with a wooden handle makes it easy to handle and speedily cut unnecessary parts of cover paper, bran paper, and shoji paper. Cover paper, bran paper, shoji paper.
    Material  Wood, stainless 
    from S$22.99
    Min. 2 days
  25. PC straight ruler 10mm thickness
    KYOKUTO (Kyokuto-Sanki) PC straight ruler 10mm thickness
    A ruler that can be cut while checking the base. * We do not deliver to private homes (detached houses / apartments). * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be incurred. * Since it will be delivered by a large vehicle of 4 tons... Read More
    Color  Transparent 
    Rating:
    80%
    from S$69.99
    Min. 5 days
  26. Bamboo
    YAYOI CHEMICAL INDUSTRY Bamboo
    It is a bamboo ruler that is easy to use as a substitute for dimensional measurement and hanging rods during surface mounting work. * Each scale is equivalent to a scale (1 scale = approx. 30.3 cm).
    from S$8.39
    Min. 2 days
  27. Stainless width ruler
    YAYOI CHEMICAL INDUSTRY Stainless width ruler
    The plate part is made of stainless steel, which is resistant to rust, and has an appropriate weight, so it works well. With a handle, it is easy to slide and carry.
    from S$44.99
    Min. 5 days
  28. Wooden ruler pole (Kiwami) W arch
    KYOKUTO (Kyokuto-Sanki) Wooden ruler pole (Kiwami) W arch
    Both sides of the ruler are rounded so that the wallpaper can be pressed by the edges and cut without slippage.
    Length (mm)  1000  Dimension (mm)  1000×50×7  Width (mm)  50  Thickness (mm) 
    Rating:
    100%
    from S$129.90
    Min. 5 days
  29. Polica stop ruler
    EB-SK11 Polica stop ruler
    You can easily draw a line when cutting at a right angle or 45 degrees to wood. Made of plastic, it is light and improves work efficiency. Does not damage objects or cutlery. It's not cold even in winter and it makes work easier. Right angle or 45 degree line drawing. * Never throw or drop. *... Read More
    Material  Plastic (polycarbonate) 
    from S$6.49
    Min. 3 days
  30. Width ruler with stainless handle
    HIROSHIMA Width ruler with stainless handle
    As it is stainless steel, it has excellent wear resistance. The handle is made of stainless steel and has a rubber wrap that fits in your hand.
    Width (mm)  170  Length (mm)  85 
    from S$58.99
    Min. 2 days
  31. Width ruler 50
    HIROSHIMA Width ruler 50
    It is convenient for molding on the tread surface of stairs and molding with paper pattern. * When used in combination with the separately sold Z plate, material can be cut easily and speedily near walls and on the treads of stairs (after non-slip installation).
    Dimension (mm)  100×50 
    from S$39.99
    Min. 2 days
  32. PC straight ruler
    YAYOI CHEMICAL INDUSTRY PC straight ruler
    It is a ruler that can see the base well because it is transparent. Since it uses a thick acrylic material, it has a moderate weight and works well.
    Thickness (mm)  10 
    Rating:
    100%
    from S$56.99
    Min. 5 days
  33. Rotating width ruler
    YAYOI CHEMICAL INDUSTRY Rotating width ruler
    The plate part is made of stainless steel, which is resistant to rust, and has an appropriate weight, so it works well. With a handle, it is easy to slide and carry.
    Dimensions, Diameter x Thickness (Φmm x mm)  50×4 
    from S$29.99
    Min. 2 days
  34. Width ruler 50
    KYOKUTO (Kyokuto-Sanki) Width ruler 50
    It is convenient for molding on the tread surface of stairs and molding with paper pattern. By combining with Z plate, you can easily cut the flooring material near the window or on the tread surface of the stairs.
    Thickness (mm)  0.8  Dimension (mm)  100×50 
    from S$48.99
    Min. 5 days
  35. Mini width ruler 2
    YAYOI CHEMICAL INDUSTRY Mini width ruler 2
    Since it is smaller than a normal width ruler, it can be injured more accurately against uneven land on the wall surface. The antistatic acrylic makes it difficult for dust to adhere, and it is transparent so that the base can be seen well.
    from S$22.99
    Min. 2 days
  36. Stainless width ruler
    HIROSHIMA Stainless width ruler
    As it is stainless steel, it has excellent wear resistance.
    from S$44.99
    Min. 2 days
  37. set square
    KYOKUTO (Kyokuto-Sanki) set square
    For cornering work such as surface decoration and sliding doors.
    Dimension (mm)  424×424×600×5、600×345×690×5  Material  Acrylic  Color  Green 
    from S$119.90
    Min. 5 days
  38. PC straight ruler clear
    YAYOI CHEMICAL INDUSTRY PC straight ruler clear
    Because it is transparent, the base can be seen clearly and cutting work can be done with confidence.
    Rating:
    100%
    from S$13.99
    Min. 5 days
  39. Mighty Skoya
    HIROSHIMA Mighty Skoya
    For marking at right angles and 45 °. It is easy to use because the base of the stand is large.
    Material (Shorter Rule)  Aluminum die-cast  Material (Longer Rule)  Stainless steel SUS420J2 
    from S$38.99
    Min. 6 days
  40. Sasara baseboard ruler
    KYOKUTO (Kyokuto-Sanki) Sasara baseboard ruler
    It is a ruler for molding the sasara lumber of the stairs. You can take three stages of mold at once.
    from S$139.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 164

Set Ascending Direction