All Category

Waist Tool Bags

Waist bags are used to put tools such as pliers and screwdrivers on the waist through a belt. Since the place to put in is finely divided and the tool can be fixed, you can take out the tool efficiently and work. The feature of leather is that it gets used as you use it. Because there is strength, you can use it for a long time while enjoying the change of the material. Nylon material is lightweight and some are waterproof, so you can feel safe even when wet. Waist bags are abundant in size and type, so you can choose according to your application.
View : Grid List
Filter

Items 1 - 40 of 132

Set Ascending Direction
  1. Sponge bag
    KYOKUTO (Kyokuto-Sanki) Sponge bag
    A sponge bag with a large pocket for easy access to the sponge and an inner pocket for caulking inside.
    Dimension (mm)  160×130×230  Mass (g)  About 150  Color  Black / red 
    Rating:
    95%
    from S$35.99
    Min. 2 days
  2. One-touch belt with lock
    KYOKUTO (Kyokuto-Sanki) One-touch belt with lock
    A work belt that is strong and does not easily lose its shape. Adopting a one-touch buckle with a lock, it will not come off due to weight. You can freely adjust the waist.
    Dimensions, Width W x Length L (mm)  48×1200  Material  Nylon 
    from S$18.99
    Min. 2 days
  3. Tool back white
    KYOKUTO (Kyokuto-Sanki) Tool back white
    Diagonal pockets for smooth loading and unloading of tools
    Dimensions, Vertical x Horizontal x Height (mm)  130×310×250  Opening Size (mm)  About 220 × 70  Mass (g)  About 530  Material  Canvas  Color  White 
    Rating:
    93%
    from S$139.90
    Min. 2 days
  4. Local spatula holder
    KYOKUTO (Kyokuto-Sanki) Local spatula holder
    A waist bag for ground wrasses that is both left and right and pursues usability and design.
    Dimension (mm)  260×50×245  Mass (g)  About 240 
    Rating:
    100%
    from S$76.99
    Min. 2 days
  5. Sponge Bag
    KYOKUTO (Kyokuto-Sanki) Sponge Bag
    A large pocket that makes it easy to put in and take out the sponge. A sponge bag with a pocket for caulking inside.
    Outer Dimensions, Width W x Depth D x Height H (mm)  160×130×230 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  6. Tool back B
    KYOKUTO (Kyokuto-Sanki) Tool back B
    A waist bag with diagonal pockets that are easy to put in and take out, an inner pocket that fits small items well, and a bottom plate that stabilizes tools. Two sizes are available, two diagonal pockets are available in different directions, and three stylish colors are available.
    from S$109.90
    Min. 2 days
  7. Gara bag with string
    HIROSHIMA Gara bag with string
    Dimensions (cm)  57×88 
    Rating:
    40%
    from S$9.59
    Min. 2 days
  8. Tool Bag
    KYOKUTO (Kyokuto-Sanki) Tool Bag
    The material is a sandwich structure in which a special core material is sandwiched between special nylon woven fabrics. It is lighter than leather.
    from S$77.99
    Min. 2 days
  9. Leather waist bag damage brown
    KYOKUTO (Kyokuto-Sanki) Leather waist bag damage brown
    A genuine leather waist bag that has been damaged and the more you use it, the more familiar the "taste" will come out. You can enjoy natural materials such as the texture that changes little by little and the wrinkles that are carved each time you use it.
    Color  Brown 
    from S$149.90
    Min. 2 days
  10. Support belt damage brown
    KYOKUTO (Kyokuto-Sanki) Support belt damage brown
    It is a non-slip support belt made of genuine leather that has been damaged and gives a familiar "taste" as you use it. The recessed side of the buckle can be removed for easy setting on the waist bag.
    Suitable for  (Waist size) Approx. 800-1150  Material  Cowhide, nylon 
    from S$99.90
    Min. 2 days
  11. Bella waist bag black Ⅱ
    HIROSHIMA Bella waist bag black Ⅱ
    The bottom is rounded to soften the contact with the waist, and it has a double structure with cushioning material. It is also useful for reinforcement. A mobile phone (about iPhone 6s Plus) can be stored in the large pocket of the waist bag. Wall-mounted rollers can be placed in the left and rig... Read More
    Dimension (mm)  25×28 
    from S$59.99
    Min. 2 days
  12. Marute Belt for waist bag
    OHTSUKA BRUSH MFG. Marute Belt for waist bag
    Marute Painted waist bag with perforations and belt Black belt
    Dimensions (Width W x Height H) (mm)  1100×52  RoHS directive (corresponding to 10 substances)  Correspondence  Material  Nylon 
    from S$11.99
    Min. 2 days
  13. SP back
    KYOKUTO (Kyokuto-Sanki) SP back
    There is no need to worry about getting wet due to the double structure of nylon fabric. An accessory case such as a caulking holder can be attached to the front belt.
    Dimension (mm)  180×100×220 
    from S$58.99
    Min. 5 days
  14. Camouflage waist bag
    YAYOI CHEMICAL INDUSTRY Camouflage waist bag
    It is equipped with a large number of small pockets so that cutters, tsunovellas, rollers, punches, etc. can be efficiently stored during cloth construction. Since the resin bottom plate can be fixed with a hook, it does not come out inside and protects the bottom from the cutting edge of the gro... Read More
    Suitable Belt Width (mm)  48~50 
    from S$76.99
    Min. 2 days
  15. One-touch belt
    KYOKUTO (Kyokuto-Sanki) One-touch belt
    A belt that can be attached and detached with a single touch.
    Dimensions, Width W x Length L (mm)  (Belt) 50 x 1200 
    from S$27.99
    Min. 2 days
  16. Baby bag
    KYOKUTO (Kyokuto-Sanki) Baby bag
    As a sponge holder.
    Main Unit Dimensions, Length x Width x Height H (mm)  (Including baby bags) 87 × 130 × 170  Color  Orange 
    Rating:
    60%
    from S$19.99
    Min. 2 days
  17. Bella waist bag blue
    HIROSHIMA Bella waist bag blue
    The bottom is rounded to soften the contact with the waist, and it has a double structure with cushioning material. It is also useful for reinforcement. A mobile phone (about iPhone 6s Plus) can be stored in the large pocket of the waist bag. Wall-mounted rollers can be placed in the left and rig... Read More
    Dimension (mm)  25×28 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  18. Ground Bella Holder Damage Brown
    KYOKUTO (Kyokuto-Sanki) Ground Bella Holder Damage Brown
    A waist bag for ground wrasses that is both left and right and pursues usability and design. It is made of genuine leather that has been damaged and gives a familiar "taste" as it is used.
    Dimension (mm)  245×50×260  Mass (g)  About 360 
    from S$109.90
    Min. 2 days
  19. Support belt black / red
    KYOKUTO (Kyokuto-Sanki) Support belt black / red
    A genuine leather support belt with a luxurious crocodile pattern. The belt loop that slides left and right is convenient for positioning the waist bag. The recessed side of the buckle can be removed for easy setting of the waist bag.
    Material  Cowhide, EVA, PVC, nylon  Color  Black / red  Suitable for  (Waist size) Approx. 800-1150 
    from S$119.90
    Min. 2 days
  20. Tool back A
    KYOKUTO (Kyokuto-Sanki) Tool back A
    A waist bag with diagonal pockets that are easy to put in and take out, an inner pocket that fits small items well, and a bottom plate that stabilizes tools. Two sizes are available, two diagonal pockets are available in different directions, and three stylish colors are available.
    from S$109.90
    Min. 5 days
  21. Brush holder damage brown
    KYOKUTO (Kyokuto-Sanki) Brush holder damage brown
    A vertically long waist bag for brushes. It is made of genuine leather that has been damaged and gives a familiar "taste" as it is used.
    Dimension (mm)  180×70×260  Mass (g)  About 410 
    from S$87.99
    Min. 5 days
  22. All-purpose back bag made of lining leather
    HIROSHIMA All-purpose back bag made of lining leather
    Wide version of No.612-00.
    Dimension (mm)  29 x 25 x 8 (depth) 
    Rating:
    100%
    from S$76.99
    Min. 6 days
  23. SP pocket
    KYOKUTO (Kyokuto-Sanki) SP pocket
    It is a new shape waist bag with a double structure of nylon fabric so that you do not have to worry about getting wet. You can also hang a towel etc. on the front.
    Mass (g)  About 180  Opening Size (mm)  About 250 × 130 
    from S$58.99
    Min. 2 days
  24. Floor pocket II
    HIROSHIMA Floor pocket II
    A small leather waist bag. There is a plastic spacer inside so that the tools can be put in separately.
    Dimensions, Width W x Depth D x Height H (mm)  (Opening) 90 × 50 × 130 
    from S$67.99
    Min. 6 days
  25. High grade waist bag Black II 200
    HIROSHIMA High grade waist bag Black II 200
    The bottom is rounded to soften the contact with the waist, and it has a double structure with cushioning material. It is also useful for reinforcement. A mobile phone (about iPhone 6s Plus) can be stored in the large pocket of the waist bag. Wall-mounted rollers can be placed in the left and rig... Read More
    Dimension (mm)  20 x 22 x 10 (depth) 
    from S$77.99
    Min. 2 days
  26. JOUGI holder
    KYOKUTO (Kyokuto-Sanki) JOUGI holder
    A ruler bag that can be easily attached to a belt or stepladder. The inside is anti-slip processed, and a short ruler can be stored.
    Dimension (mm)  100×425 
    from S$38.99
    Min. 2 days
  27. Military waist bag
    HIROSHIMA Military waist bag
    from S$89.99
    Min. 6 days
  28. Supporter belt
    KYOKUTO (Kyokuto-Sanki) Supporter belt
    Cushion material and non-slip guard keep the best position. The belt loop that slides left and right is convenient for positioning the waist bag.
    Suitable for  (Waist size) Approx. 750-1100  Material  EVA, EPE, SBR, nylon  Type  Momoiro camouflage 
    from S$76.99
    Min. 5 days
  29. High grade waist bag Black II 300
    HIROSHIMA High grade waist bag Black II 300
    The bottom is rounded to soften the contact with the waist, and it has a double structure with cushioning material. It is also useful for reinforcement. A mobile phone (about iPhone 6s Plus) can be stored in the large pocket of the waist bag. Wall-mounted rollers can be placed in the left and rig... Read More
    Dimension (mm)  30 x 25 x 10 (depth) 
    from S$86.99
    Min. 6 days
  30. Sponge bag WP silver
    YAYOI CHEMICAL INDUSTRY Sponge bag WP silver
    The double-layered structure of the waterproof fabric is used to prevent water leakage. Towels etc. can be hooked on the front.
    Mass (g)  About 220  Dimensions, Width W x Depth D x Height H (mm)  190×60×180  Suitable Belt Width (mm)  48~50 
    from S$46.99
    Min. 5 days
  31. Genuine leather waist bag crocodile
    KYOKUTO (Kyokuto-Sanki) Genuine leather waist bag crocodile
    A stylish genuine leather waist bag with a luxurious crocodile pattern and a surface treatment that makes it easy to wipe off dirt. There is a tool holder that can store scissors in the main pocket. In addition, the back to the bottom are rounded for ease of use and durability.
    from S$169.90
    Min. 5 days
  32. Medium back Ⅲ
    KYOKUTO (Kyokuto-Sanki) Medium back Ⅲ
    A waist bag made from high-quality Oshu-colored fabric. We have secured a space for thin items in the inner pocket.
    Color  camouflage 
    from S$99.90
    Min. 6 days
  33. High grade waist bag gray 300
    HIROSHIMA High grade waist bag gray 300
    The bottom is rounded to soften the contact with the waist, and it has a double structure with cushioning material. It is also useful for reinforcement. A mobile phone (about iPhone 6s Plus) can be stored in the large pocket of the waist bag. Wall-mounted rollers can be placed in the left and rig... Read More
    Dimension (mm)  30 x 25 x 10 (depth) 
    from S$86.99
    Min. 6 days
  34. Petite pocket
    KYOKUTO (Kyokuto-Sanki) Petite pocket
    A lightweight and compact waist bag suitable for floor work. The front pocket is sewn so that the hook blade does not get caught in the opening
    Dimensions, Width W x Depth D x Height H (mm)  145×105×180  Mass (g)  About 250 
    from S$53.99
    Min. 2 days
  35. Support belt
    KYOKUTO (Kyokuto-Sanki) Support belt
    Ergonomic back pain countermeasure auxiliary belt. The back side is processed to prevent stuffiness and slippage. A double cushion that fits the spine is used in the center of the back. With a D ring, you can point to hammer tools other than the waist bag.
    Suitable for  (Waist size) Approximately 750 * 1050  Color  wine 
    from S$96.99
    Min. 5 days
  36. Genuine leather waist bag
    HIROSHIMA Genuine leather waist bag
    It uses the finest cowhide and can be used for many years with a bottom plate.
    Dimension (mm)  23 x 23 x 8 (depth) 
    Rating:
    60%
    from S$159.90
    Min. 6 days
  37. Triple back
    KYOKUTO (Kyokuto-Sanki) Triple back
    With two large pockets and a convex pouch attached to the belt, it is greedy and can store a wide variety of tools.
    Mass (g)  About 920 
    Rating:
    80%
    from S$87.99
    Min. 5 days
  38. Catcher AIR waist supporter
    KYOKUTO (Kyokuto-Sanki) Catcher AIR waist supporter
    An air cushion is used in the center of the back to ease the burden on the waist. Suspenders can be attached with a D-ring hook.
    from S$43.99
    Min. 5 days
  39. Multi tool back mini
    HIROSHIMA Multi tool back mini
    It is a small tool bag. Instead of a squeeze, there is a rectangular plastic cylinder inside.
    Dimension (mm)  12 x 18 x 5.5 (depth) 
    from S$53.99
    Min. 6 days
  40. Bella waist bag gray
    HIROSHIMA Bella waist bag gray
    The bottom is rounded to soften the contact with the waist, and it has a double structure with cushioning material. It is also useful for reinforcement. A mobile phone (about iPhone 6s Plus) can be stored in the large pocket of the waist bag. Wall-mounted rollers can be placed in the left and rig... Read More
    Dimension (mm)  25×28 
    from S$59.99
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 132

Set Ascending Direction