All Category

Cleaning Cloths

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Glass and mirror cloth for business use
    KYOKUTO (Kyokuto-Sanki) Glass and mirror cloth for business use
    An earth-friendly glass / mirror cleaning cloth that can remove most of the dirt just by wiping with water. Even if you do not wipe it twice with a dry cloth (finishing wipe), fluff, streaks, cloudiness, etc. are less likely to remain. Cleaning windows and show windows
    Dimension (mm)  About 300 × 500  Material  Polyester fiber, nylon fiber 
    Rating:
    90%
    from S$9.99
    Min. 2 days
  2. Glass shot clean
    KYOKUTO (Kyokuto-Sanki) Glass shot clean
    Even if you do not wipe it twice with a dry cloth (finishing wipe), fluff, streaks, cloudiness, etc. are less likely to remain. It can be used with either a dry wipe or a water wipe.
    Dimension (mm)  About 400 × 500  Material  Polyester / nylon fiber 
    from S$15.99
    Min. 2 days
  3. One wipe
    KYOKUTO (Kyokuto-Sanki) One wipe
    A wiping towel that uses ultra-fine fibers. It absorbs moisture and dirt compared to ordinary fiber towels. With long hair on one side, it can be wiped off even more powerfully, improving work efficiency.
    Dimension (mm)  About 400 × 400  Material  Polyester / nylon fiber 
    from S$15.99
    Min. 2 days
  4. Glass shot clean
    YAYOI CHEMICAL INDUSTRY Glass shot clean
    A cloth that uses special ultra-fine microfiber. It is possible to wipe glass, mirrors, etc. cleanly without leaving fluff or traces of water droplets.
    Dimension (mm)  300×400  Material  Polyester, nylon 
    from S$13.99
    Min. 5 days
  5. The wiper
    Nitto The wiper
    from S$1,099.00
    Min. 5 days
  6. The wiper
    KYOKUTO (Kyokuto-Sanki) The wiper
    A wipe with good wiping properties. It can be widely used for finishing after construction and for cleaning the gluing machine.
    Material  100% nylon  Material (Pile)  100% rayon%  Dimension (mm)  320×260 
    Discontinued
  7. Magical fiber cloth
    HIROSHIMA Magical fiber cloth
    Contains 5 colorful pieces. It can be color-coded according to the usage scene. It can be washed and used repeatedly! Fast drying after washing. Excellent water absorption ultra-fine fibers wipe off without leaving any dirt.
    Material  80% polyester, 20% nylon 
    Discontinued
  8. KOWA Pentle cross 200 × 300 5 pieces
    Industry Kowa KOWA Pentle cross 200 × 300 5 pieces
    Trusco Part No.  806-6299 
    Discontinued
  9. Wipe off one-shot Norrispon
    KYOKUTO (Kyokuto-Sanki) Wipe off one-shot Norrispon
    A wet wiper that can be used wet. It has high water absorption and flexibility and does not damage the object. It has excellent wear resistance and can be washed and regenerated. Please use after softening with water.
    Dimension (mm)  About 230 × 230 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction