All Category

Carpet & Tile Cutters

A floor cutter is a work cutter that cuts tile carpets and PVC flooring. For cutting long sheets, we use a cutter that can be installed smoothly with a light force while suppressing the sheet, and a border cutter that is convenient for dropping ears. When welding, a knife for scraping the welding rod and a cutter for grooving are required. Since the blade has a special shape, be sure to prepare a dedicated blade along with the main body. The cutting mat protects the underlying sheet and the blade edge of the cutter.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 211

Set Ascending Direction
  1. Perfect Cutter Premium
    HIROSHIMA Perfect Cutter Premium
    A premium model with a Japanese-style pattern on the piano black finish body.
    from S$499.90
    Min. 6 days
  2. Edge cutter
    YAYOI CHEMICAL INDUSTRY Edge cutter
    Used for removing ears from long sheets. Rollers are attached to both ends of the main body, so you can easily cut by just running on the floor. There is also a roller inside the groove, so the seat slides smoothly. Since the sheet is cut from the top and bottom, even hard materials can be cut re... Read More
    from S$489.90
    Min. 5 days
  3. CF cutter
    KYOKUTO (Kyokuto-Sanki) CF cutter
    A corner cutter with a perforated grip that fits comfortably in your hand and is easy to apply force. You can cut either left or right by changing the direction of the cutter blade. As for the spare blade, the cutter spare blade (large) can be used with two polygonal lines.
    Rating:
    84%
    from S$99.90
    Min. 2 days
  4. Cutting Mat with Scale 1100
    YAYOI CHEMICAL INDUSTRY Cutting Mat with Scale 1100
    When used as an underlay when cutting cloth, the blade will not shake much and stable cutting will be possible. The blade of the cutter and kitchen knife is not easily damaged and lasts a long time. It can be used on both sides and has a scale on one side. * Avoid using or storing in places with ... Read More
    Width x Length (mm)  170×1100  Thickness (mm)  About 3.1 
    Rating:
    100%
    from S$39.99
    Min. 8 days
  5. Cross cutting mat
    KYOKUTO (Kyokuto-Sanki) Cross cutting mat
    It is a mat for cutting that does not open the cut even if the blade of the cutter is inserted. Unlike plywood, the blade is less damaged, the cutter blade does not escape, and running is smooth. Can be used on both sides.
    Thickness (mm) 
    Rating:
    80%
    from S$48.99
    Min. 2 days
  6. Cutting mat with scale 1400
    YAYOI CHEMICAL INDUSTRY Cutting mat with scale 1400
    When used as an underlay when cutting cloth, the blade will not shake much and stable cutting will be possible. The blade of the cutter and kitchen knife is not easily damaged and lasts a long time. It can be used on both sides and has a scale on one side. * Avoid using or storing in places with ... Read More
    Width x Length (mm)  170×1400  Thickness (mm)  About 3.1 
    Rating:
    93%
    from S$59.99
    Min. 8 days
  7. Cutter with spatula (PAT.P)
    HIROSHIMA Cutter with spatula (PAT.P)
    A durable stainless steel spatula is attached to the cloth cutter to save time and effort twice. (Length 195mm) * Please use a commercially available cutter small blade replacement blade.
    Length (mm)  195 
    Rating:
    73%
    from S$35.99
    Min. 2 days
  8. V cutter with guide
    YAYOI CHEMICAL INDUSTRY V cutter with guide
    It makes it easier to fold when you take out the remaining contents of an Itto-kan or dispose of the can. It can be easily cut by simply pushing it into the corner of an itto-kan. A protective guide that matches the shape of the blade is attached to enhance safety. * The mouth of the can opener a... Read More
    Overall Length (mm)  290 
    from S$67.99
    Min. 2 days
  9. Minicanna
    HIROSHIMA Minicanna
    For chamfering and chamfering floor tiles. It is a pocket size that is easy to carry. Made of aluminum die gust and sturdy.
    Blade Width (mm)  35 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  10. Corner cutter Gokuto / KYOKUTO
    KYOKUTO (Kyokuto-Sanki) Corner cutter Gokuto / KYOKUTO
    A corner cutter with a low center of gravity that fits comfortably in your hand. With a special resin base, it slides well and is easy to use. For window construction of store / residential seats
    Included Accessories  Base x 1 
    from S$269.90
    Min. 2 days
  11. Wooden ruler pitamaru
    YAYOI CHEMICAL INDUSTRY Wooden ruler pitamaru
    The new round cross-sectional shape improves stability when cutting cross joints. Since decora (melamine resin) is pasted on both sides, the smoothness of the cutter blade is improved. Since there are two round holes, it is easy to slide and align when cutting. * If cutting accuracy is required, ... Read More
    External dimensions (thickness x width x length) (mm)  7×50×300 
    Rating:
    100%
    from S$29.99
    Min. 2 days
  12. Hook blade for utility knife
    KYOKUTO (Kyokuto-Sanki) Hook blade for utility knife
    Type  Spare blade  Suitable for  23-5599、23-5562 
    from S$21.99
    Min. 2 days
  13. Squeeze cutter
    HIROSHIMA Squeeze cutter
    It is a cutter that can squeeze only the release paper on the back side of the sheet with adhesive such as Dynoc and Neox.
    from S$56.99
    Min. 2 days
  14. Cross-cutting mat
    HIROSHIMA Cross-cutting mat
    The cutter blade does not run along the front cut like plywood. As it is a mat type, it can be used repeatedly. There is less damage to the cutter blade. Can be used on both sides. * Since it is not a heat-resistant type, do not leave it in a place where it gets hot indoors such as a car.
    Rating:
    67%
    from S$39.99
    Min. 2 days
  15. Perfect cutter (with sliding base)
    HIROSHIMA Perfect cutter (with sliding base)
    Cutter for flooring corner cutting
    from S$339.90
    Min. 2 days
  16. Grooving cutter
    YAYOI CHEMICAL INDUSTRY Grooving cutter
    A grooving cutter for welding long flooring materials. A cap is attached to the end of the handle, and a spare blade can be stored.
    from S$35.99
    Min. 2 days
  17. Molding cutter
    HIROSHIMA Molding cutter
    Uses the finest cutlery steel (SK-5)
    Overall Length (mm)  205  Blade Length (mm)  45 
    from S$46.99
    Min. 2 days
  18. Squeeze cutter spare blade
    HIROSHIMA Squeeze cutter spare blade
    Rating:
    100%
    from S$6.19
    Min. 2 days
  19. Minicanna spare blade
    HIROSHIMA Minicanna spare blade
    Suitable for  404-09 
    Rating:
    100%
    from S$16.99
    Min. 2 days
  20. Continuous hook blade for floor
    KYOKUTO (Kyokuto-Sanki) Continuous hook blade for floor
    The hook blade is convenient for cutting CF sheets and long sheets. Since the blade thickness is 0.5 mm, it can be used by setting it on a large cutter.
    Rating:
    100%
    from S$22.99
    Min. 2 days
  21. Sealer knife
    HIROSHIMA Sealer knife
    A small hook blade replacement blade type knife. * First, 1 hook blade and 1 straight blade are included. The spare blade is also used as a mozato knife.
    Overall Length (mm)  133 
    from S$35.99
    Min. 2 days
  22. Grooving cutter
    KYOKUTO (Kyokuto-Sanki) Grooving cutter
    There are blades on the front and back of the blade, and you can dig a U groove from the groove to the end. The blade uses high-grade blade steel.
    Included Accessories  1 replacement blade  Replacement Blades  23-5332  Blade Size (mm) 
    from S$56.99
    Min. 2 days
  23. Grooving cutter UV
    KYOKUTO (Kyokuto-Sanki) Grooving cutter UV
    It is a cutter that can make grooves in U type and V type. It is easy to adjust the depth of the groove, and the slim design allows cutting that follows unevenness.
    Dimension (mm)  50×160×80  Included Accessories  V blade (45 °), U blade (2.8mm) 
    from S$159.90
    Min. 2 days
  24. Sliding base
    HIROSHIMA Sliding base
    Rating:
    100%
    from S$35.99
    Min. 2 days
  25. SWIF-T
    KYOKUTO (Kyokuto-Sanki) SWIF-T
    A special guide that protrudes from the rear of the blade is set closer to the blade, making it a grooving device that can reliably cut to the very edge of the wall. With a special case, a spare blade can be stored in the main body.
    Dimension (mm)  125×61.5×18.5 
    from S$379.90
    Min. 2 days
  26. Mosart knife spare blade (professional model)
    HIROSHIMA Mosart knife spare blade (professional model)
    from S$13.99
    Min. 2 days
  27. Mosart knife spare blade (professional model)
    HIROSHIMA Mosart knife spare blade (professional model)
    It is a knife of MOZART of Germany. Created in Solingen. The spare blade EFG has a titanium-coated blade, so it has the best sharpness, durability, and performance.
    Thickness (mm)  0.63 
    from S$16.99
    Min. 2 days
  28. Wooden ruler light mini
    YAYOI CHEMICAL INDUSTRY Wooden ruler light mini
    It is a mini size that is ideal for joint cutting of cloth in narrow places. Since decora (melamine resin) is pasted on both sides, the smoothness of the cutter blade is improved. The new round cross-sectional shape provides excellent stability when cutting cross joints. * If cutting accuracy is ... Read More
    External dimensions (thickness x width x length) (mm)  7×50×150 
    from S$19.99
    Min. 2 days
  29. Yukiri Super
    KYOKUTO (Kyokuto-Sanki) Yukiri Super
    Grooving for long sheet welding. The structure that does not easily come off from the joint makes it difficult for chips to get clogged, which greatly improves work efficiency. If you remove the guide roller, you can also cut the groove with the design.
    Dimension (mm)  100×50×23 
    from S$289.90
    Min. 2 days
  30. Crossman
    HIROSHIMA Crossman
    This cutter is a product specially developed for cloth construction. You can cut left, right, corner to corner perfectly without using a ground spatula. Please use the special color Harigane (stainless steel) not only for the ground spatula action but also for the spatula presser.
    from S$37.99
    Min. 2 days
  31. Slide base for corner cutter
    KYOKUTO (Kyokuto-Sanki) Slide base for corner cutter
    Slide base only.
    from S$39.99
    Min. 2 days
  32. Little plain 27
    HIROSHIMA Little plain 27
    For chamfering and chamfering floor tiles. It is a pocket size that is easy to carry. The blade can be easily adjusted with a single screw. Both push and pull are possible. Since it is a metal plane stand, there is no need to remake it.
    Blade Width (mm)  27  Material  SK5 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  33. Edge trimmer
    KYOKUTO (Kyokuto-Sanki) Edge trimmer
    Convenient for removing ears from hard type long sheets.
    Width (mm)  (Ear drop width) about 10 
    from S$169.90
    Min. 2 days
  34. Dolphin knife
    HIROSHIMA Dolphin knife
    It has a shape that fits comfortably in your hand. With plastic pouch. * First, the blade is not included. The spare blade is a Mosart knife spare blade.
    Overall Length (mm)  165 
    from S$69.99
    Min. 2 days
  35. Professional cutter
    YAYOI CHEMICAL INDUSTRY Professional cutter
    Rating:
    100%
    from S$6.19
    Min. 2 days
  36. Cutting mat joint type 600
    YAYOI CHEMICAL INDUSTRY Cutting mat joint type 600
    It is convenient because it can be connected and used according to the length of the object you want to cut. Easy to carry in-vehicle or on-site. Made of olefin resin, it can be used on both sides, and has a scale on one side. * Please use it on a flat surface with no steps.
    Dimension (mm)  600 (effective 580) x 290  Thickness (mm)  About 3.1 
    Rating:
    40%
    from S$33.99
    Min. 9 days
  37. Sliding base
    KYOKUTO (Kyokuto-Sanki) Sliding base
    Sliding base only.
    from S$36.99
    Min. 5 days
  38. Perfect cutter color
    HIROSHIMA Perfect cutter color
    The color type of the perfect cutter.
    from S$389.90
    Min. 6 days
  39. SK U groove canna
    KYOKUTO (Kyokuto-Sanki) SK U groove canna
    Since the joint part is traced with the guide needle, grooving can be performed with a stable width and depth even for curved joints and slight unevenness.
    Dimensions (Length L x Width W x Height H) (mm)  105×30×55  Replacement Blades  23-5617 
    Rating:
    100%
    from S$249.90
    Min. 6 days
  40. NEW cutting mat
    YAYOI CHEMICAL INDUSTRY NEW cutting mat
    It is a large cutting mat that can be used as a workbench for sliding sliding doors and covering. There is little blurring of the blade during cutting, and it can be cut smoothly and neatly. It lasts a long time without damaging the blade of the cutter or kitchen knife. Can be used on both sides.... Read More
    Thickness (mm) 
    from S$669.90
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 211

Set Ascending Direction