All Category

Carpet & Tile Cutters

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction
  1. Perfect Cutter Premium
    HIROSHIMA Perfect Cutter Premium
    A premium model with a Japanese-style pattern on the piano black finish body.
    from S$499.90
    Min. 6 days
  2. Edge cutter
    YAYOI CHEMICAL INDUSTRY Edge cutter
    Used for removing ears from long sheets. Rollers are attached to both ends of the main body, so you can easily cut by just running on the floor. There is also a roller inside the groove, so the seat slides smoothly. Since the sheet is cut from the top and bottom, even hard materials can be cut re... Read More
    from S$489.90
    Min. 5 days
  3. CF cutter
    KYOKUTO (Kyokuto-Sanki) CF cutter
    A corner cutter with a perforated grip that fits comfortably in your hand and is easy to apply force. You can cut either left or right by changing the direction of the cutter blade. As for the spare blade, the cutter spare blade (large) can be used with two polygonal lines.
    Rating:
    84%
    from S$99.90
    Min. 2 days
  4. Cutter with spatula (PAT.P)
    HIROSHIMA Cutter with spatula (PAT.P)
    A durable stainless steel spatula is attached to the cloth cutter to save time and effort twice. (Length 195mm) * Please use a commercially available cutter small blade replacement blade.
    Length (mm)  195 
    Rating:
    73%
    from S$35.99
    Min. 2 days
  5. V cutter with guide
    YAYOI CHEMICAL INDUSTRY V cutter with guide
    It makes it easier to fold when you take out the remaining contents of an Itto-kan or dispose of the can. It can be easily cut by simply pushing it into the corner of an itto-kan. A protective guide that matches the shape of the blade is attached to enhance safety. * The mouth of the can opener a... Read More
    Overall Length (mm)  290 
    from S$67.99
    Min. 2 days
  6. Minicanna
    HIROSHIMA Minicanna
    For chamfering and chamfering floor tiles. It is a pocket size that is easy to carry. Made of aluminum die gust and sturdy.
    Blade Width (mm)  35 
    Rating:
    100%
    from S$49.99
    Min. 2 days
  7. Corner cutter Gokuto / KYOKUTO
    KYOKUTO (Kyokuto-Sanki) Corner cutter Gokuto / KYOKUTO
    A corner cutter with a low center of gravity that fits comfortably in your hand. With a special resin base, it slides well and is easy to use. For window construction of store / residential seats
    Included Accessories  Base x 1 
    from S$269.90
    Min. 2 days
  8. Squeeze cutter
    HIROSHIMA Squeeze cutter
    It is a cutter that can squeeze only the release paper on the back side of the sheet with adhesive such as Dynoc and Neox.
    from S$56.99
    Min. 2 days
  9. Perfect cutter (with sliding base)
    HIROSHIMA Perfect cutter (with sliding base)
    Cutter for flooring corner cutting
    from S$339.90
    Min. 2 days
  10. Grooving cutter
    YAYOI CHEMICAL INDUSTRY Grooving cutter
    A grooving cutter for welding long flooring materials. A cap is attached to the end of the handle, and a spare blade can be stored.
    from S$35.99
    Min. 2 days
  11. Molding cutter
    HIROSHIMA Molding cutter
    Uses the finest cutlery steel (SK-5)
    Overall Length (mm)  205  Blade Length (mm)  45 
    from S$46.99
    Min. 2 days
  12. Sealer knife
    HIROSHIMA Sealer knife
    A small hook blade replacement blade type knife. * First, 1 hook blade and 1 straight blade are included. The spare blade is also used as a mozato knife.
    Overall Length (mm)  133 
    from S$35.99
    Min. 2 days
  13. Grooving cutter
    KYOKUTO (Kyokuto-Sanki) Grooving cutter
    There are blades on the front and back of the blade, and you can dig a U groove from the groove to the end. The blade uses high-grade blade steel.
    Included Accessories  1 replacement blade  Replacement Blades  23-5332  Blade Size (mm) 
    from S$56.99
    Min. 2 days
  14. Grooving cutter UV
    KYOKUTO (Kyokuto-Sanki) Grooving cutter UV
    It is a cutter that can make grooves in U type and V type. It is easy to adjust the depth of the groove, and the slim design allows cutting that follows unevenness.
    Dimension (mm)  50×160×80  Included Accessories  V blade (45 °), U blade (2.8mm) 
    from S$159.90
    Min. 2 days
  15. SWIF-T
    KYOKUTO (Kyokuto-Sanki) SWIF-T
    A special guide that protrudes from the rear of the blade is set closer to the blade, making it a grooving device that can reliably cut to the very edge of the wall. With a special case, a spare blade can be stored in the main body.
    Dimension (mm)  125×61.5×18.5 
    from S$379.90
    Min. 2 days
  16. Yukiri Super
    KYOKUTO (Kyokuto-Sanki) Yukiri Super
    Grooving for long sheet welding. The structure that does not easily come off from the joint makes it difficult for chips to get clogged, which greatly improves work efficiency. If you remove the guide roller, you can also cut the groove with the design.
    Dimension (mm)  100×50×23 
    from S$289.90
    Min. 2 days
  17. Crossman
    HIROSHIMA Crossman
    This cutter is a product specially developed for cloth construction. You can cut left, right, corner to corner perfectly without using a ground spatula. Please use the special color Harigane (stainless steel) not only for the ground spatula action but also for the spatula presser.
    from S$37.99
    Min. 2 days
  18. Slide base for corner cutter
    KYOKUTO (Kyokuto-Sanki) Slide base for corner cutter
    Slide base only.
    from S$39.99
    Min. 2 days
  19. Little plain 27
    HIROSHIMA Little plain 27
    For chamfering and chamfering floor tiles. It is a pocket size that is easy to carry. The blade can be easily adjusted with a single screw. Both push and pull are possible. Since it is a metal plane stand, there is no need to remake it.
    Blade Width (mm)  27  Material  SK5 
    Rating:
    70%
    from S$12.99
    Min. 2 days
  20. Edge trimmer
    KYOKUTO (Kyokuto-Sanki) Edge trimmer
    Convenient for removing ears from hard type long sheets.
    Width (mm)  (Ear drop width) about 10 
    from S$169.90
    Min. 2 days
  21. Dolphin knife
    HIROSHIMA Dolphin knife
    It has a shape that fits comfortably in your hand. With plastic pouch. * First, the blade is not included. The spare blade is a Mosart knife spare blade.
    Overall Length (mm)  165 
    from S$69.99
    Min. 2 days
  22. Professional cutter
    YAYOI CHEMICAL INDUSTRY Professional cutter
    Rating:
    100%
    from S$6.19
    Min. 2 days
  23. Sliding base
    KYOKUTO (Kyokuto-Sanki) Sliding base
    Sliding base only.
    from S$36.99
    Min. 5 days
  24. Perfect cutter color
    HIROSHIMA Perfect cutter color
    The color type of the perfect cutter.
    from S$389.90
    Min. 6 days
  25. SK U groove canna
    KYOKUTO (Kyokuto-Sanki) SK U groove canna
    Since the joint part is traced with the guide needle, grooving can be performed with a stable width and depth even for curved joints and slight unevenness.
    Dimensions (Length L x Width W x Height H) (mm)  105×30×55  Replacement Blades  23-5617 
    Rating:
    100%
    from S$249.90
    Min. 6 days
  26. Floor
    KYOKUTO (Kyokuto-Sanki) Floor
    A corner cutter that uses plastic for the base and handle, is light and fits well in the hand. The thickness can be easily adjusted by simply sliding it according to the scale of the cutter body. The cut surface of the sheet can be cut at a certain angle.
    Material  Plastic etc. 
    from S$199.90
    Min. 2 days
  27. SK U groove groove spare blade
    KYOKUTO (Kyokuto-Sanki) SK U groove groove spare blade
    Suitable Model  23-5616 
    from S$24.99
    Min. 5 days
  28. Trimming knife 102
    HIROSHIMA Trimming knife 102
    A small hook blade knife. * First, one hook blade is included. Both mozart knives and handy knives can be used as spare blades.
    Overall Length (mm)  133 
    from S$19.99
    Min. 6 days
  29. Molding cutter
    YAYOI CHEMICAL INDUSTRY Molding cutter
    The blade is made of high-grade alloy tool steel with a rust-resistant fluororesin finish, and the blade is made of aluminum alloy for stable cutting. The soft grip makes it easy to grip, and when not in use, it can be locked with the blade closed.
    Blade Length (mm)  About 47 
    from S$38.99
    Min. 5 days
  30. Super hope
    KYOKUTO (Kyokuto-Sanki) Super hope
    Easy to fit in the hand and easy to adjust the thickness. With a special resin base, it is slippery and easy to use.
    Included Accessories  Base x 1 
    from S$439.90
    Min. 2 days
  31. Border cutter
    KYOKUTO (Kyokuto-Sanki) Border cutter
    A cutter that can speedily cut stairs, borders, etc. on long sheets. By sandwiching the long sheet and knee pan ears with the head, positioning and width reduction can be done easily. Commercially available hook blades, straight blades, and L blades can be used as replacement blades.
    from S$399.90
    Min. 5 days
  32. After slot cutter guide
    HIROSHIMA After slot cutter guide
    from S$7.69
    Min. 6 days
  33. Before slot cutter guide
    HIROSHIMA Before slot cutter guide
    from S$7.69
    Min. 6 days
  34. CF cutter
    YAYOI CHEMICAL INDUSTRY CF cutter
    The wooden perforated grip makes it easy to apply force and is easy to operate. The thickness can be easily adjusted by simply changing the position where the spacer holding the blade is sandwiched. The blade is used by folding two polygonal lines of a commercially available L-shaped cutter.
    from S$87.99
    Min. 5 days
  35. Yukiri Super X
    KYOKUTO (Kyokuto-Sanki) Yukiri Super X
    It is one size larger than Yukiri to give a sense of stability in grooving. With rollers on the side, the angle of the blade changes and the flooring can be cut easily. You can also cut the last uncut part with the rear knife.
    Replacement Blades  23-5291、23-5292、23-5293 
    from S$449.90
    Min. 2 days
  36. Edge trimmer hook blade type
    HIROSHIMA Edge trimmer hook blade type
    The conventional edge trimmer has been improved so that it can be used in combination with the hook blade and the folding blade of a commercially available cutter L-type spare blade. Lead cut with a cutter blade, and then cut straight and clean with a hook blade. The thin hook blade has good shar... Read More
    Overall Length (mm)  127 
    from S$219.90
    Min. 6 days
  37. Loop pile cutter 10-152
    HIROSHIMA Loop pile cutter 10-152
    Adjusting any kind of loop pipe carpet, regardless of thickness Adjusting the throat allows you to cut the root of the pile accurately. It is designed so that two blades can be used to make the finish beautiful. The main body has 10 spare blades.
    from S$189.90
    Min. 6 days
  38. Grooving cutter V blade for UV
    KYOKUTO (Kyokuto-Sanki) Grooving cutter V blade for UV
    It is a cutter that can make grooves in U type and V type. It is easy to adjust the depth of the groove, and the slim design allows cutting that follows unevenness.
    Blade Angle (°)  45 
    from S$18.99
    Min. 5 days
  39. Handy knife
    HIROSHIMA Handy knife
    It is a knife if it is metallic and very beautiful.
    Rating:
    80%
    from S$49.99
    Min. 6 days
  40. Border cutter BC300
    HIROSHIMA Border cutter BC300
    The width can be reduced from the ear drop of a long sheet to 300 mm. Please use it to make a back streak when bending a flat surface and a rising part such as a staircase. * Cutter holder sold separately
    Overall Width (mm)  200  Overall Length (mm)  350 
    from S$119.90
    Min. 6 days
View : Grid List
Filter

Items 1 - 40 of 111

Set Ascending Direction