All Category

Putties for Interior Work

Putty is a paste-like coating material that prepares the base for interior wall finishing (painting, cloth pasting, etc.) and creates a uniform base. When the wall base is ready, there will always be steps in the joints of plywood and plasterboard, and holes for screws and nails. Putty work is an important process for obtaining a smooth and beautiful surface. Many spatulas used for work are also handled in this category. The spatula used to flatten a large surface has different work efficiency depending on its lightness, how easy it is to grip, and how the spatula bends, so it is important to choose the one that fits your hand.
View : Grid List
Filter

17 Item(s)

Set Ascending Direction
  1. Putty for Undercoat HI Level Super
    KYOKUTO (Kyokuto-Sanki) Putty for Undercoat HI Level Super
    -Lightweight type with light spatula extension and easy to apply. -The soft material has less spoilage and is hard to draw streaks. -Good adhesion to topcoat putty. -Difficult to crack even when thickly applied.・ There is very little spoilage. Putty gypsum board for undercoat / veneer / mortar /... Read More
    Construction area (m 2 About 21  Appearance  Cream powder  Dilution Factor  Hi Level Super 100: Water 60-70 
    Rating:
    80%
    from S$35.99
    Min. 2 days
  2. Hi-Up (Curing Accelerator for Powder Putty) in Container
    KYOKUTO (Kyokuto-Sanki) Hi-Up (Curing Accelerator for Powder Putty) in Container
    By spraying an appropriate amount of effect accelerator on gypsum putty, the curing time of putty can be shortened. There is little spoilage. Acceleration of hardening of gypsum-based putty
    Main Component  Inorganic salts  Appearance  White powder 
    Rating:
    87%
    from S$11.99
    Min. 2 days
  3. Topcoat exclusive putty  HI Smooth Super
    KYOKUTO (Kyokuto-Sanki) Topcoat exclusive putty HI Smooth Super
    -Lightweight type with less stickiness, light spatula elongation, and easy to apply. -Good adhesion to wallpaper.・ The sander hook is light. Putty gypsum board for topcoat / veneer / mortar / silicon board
    Construction area (m 2 About 21  Appearance  Cream powder  Dilution Factor  Hi Smooth Super 100: Water 60-70 
    Rating:
    90%
    from S$35.99
    Min. 2 days
  4. Ultra-fast dry putty for partial repair (5 minutes curing type)
    KYOKUTO (Kyokuto-Sanki) Ultra-fast dry putty for partial repair (5 minutes curing type)
    A reaction-curing putty. The texture is fine, the spatula is cut well, and the workability is excellent. It dries quickly and has excellent adhesion to various substrates. Partial putty treatment for new construction, groundwork repair during remodeling * Be sure to read the precautions and const... Read More
    Main Component  Gypsum / synthetic resin  Appearance  Yellow powder  Time can be Used (minutes)  Ratio  Putty α100: Water 25  Type  Reaction curing type 
    from S$16.99
    Min. 2 days
  5. Undercoat Putty HI Level 60/120/240
    KYOKUTO (Kyokuto-Sanki) Undercoat Putty HI Level 60/120/240
    A putty that is easy to melt and easy to apply. Even when thickly applied, there is little discoloration and cracks are unlikely to occur. Excellent adhesion of upper putty. Good workability and economy. Putty gypsum board for undercoat / veneer / mortar / silicon board
    Specification  (Water) Hi level 100: Water 45-55 
    Rating:
    90%
    from S$26.99
    Min. 2 days
  6. Putty for Both Topcoat and Undercoat Hi Light Super
    KYOKUTO (Kyokuto-Sanki) Putty for Both Topcoat and Undercoat Hi Light Super
    Work efficiency is good because it can be used for undercoating and topcoating. Lightweight type with light spatula extension and easy to apply. It has little spoilage and is excellent in workability. Good adhesion to wallpaper. Suitable for remodeling type. Putty for both topcoat and undercoat o... Read More
    Application Area (m2/kg)  21  Time can be Used (minutes)  30  Appearance  Cream powder  Ratio  Putty 100: Water 63-69  Type  Reaction curing type 
    Rating:
    100%
    from S$56.99
    Min. 5 days
  7. Stainless most putty
    KYOKUTO (Kyokuto-Sanki) Stainless most putty
    A putty vera that has been subjected to special taper polishing to achieve both supple cutting edge and waist strength.
    Material  stainless steel 
    from S$29.99
    Min. 5 days
  8. Top coat putty HI smooth 60 ・ 120 ・ 240
    KYOKUTO (Kyokuto-Sanki) Top coat putty HI smooth 60 ・ 120 ・ 240
    A putty that is easy to melt and easy to apply. Good adhesion to wallpaper. Good adhesion to the lower putty. Good workability and economy. Topcoat putty gypsum board / veneer / mortar / silicon board
    Specification  (Water) Hi Smooth 100: Water 50-60 
    Rating:
    100%
    from S$33.99
    Min. 5 days
  9. Foundation Repair Work Hi Repair Eco
    KYOKUTO (Kyokuto-Sanki) Foundation Repair Work Hi Repair Eco
    A dry-curing putty. It is lightweight, finely textured, and has good spatula cutting, so workability is also good. Easy to spread as a wide range of base conditioner. It dries quickly and has excellent adhesion to various substrates. Groundwork repair during wallpaper construction * Be sure to re... Read More
    Main Component  Acrylic el majon  Coating Thickness  0.5mm  Application Area (m2/kg)  Appearance  Cream paste 
    from S$46.99
    Min. 2 days
  10. Hi-up (curing accelerator for powder putty)
    KYOKUTO (Kyokuto-Sanki) Hi-up (curing accelerator for powder putty)
    By spraying an appropriate amount of effect accelerator on gypsum putty, the curing time of putty can be shortened. There is little spoilage. Acceleration of hardening of gypsum-based putty
    Main Component  Inorganic salts  Appearance  White powder 
    from S$19.99
    Min. 5 days
  11. Top coat putty Hi Smooth Super Plus
    KYOKUTO (Kyokuto-Sanki) Top coat putty Hi Smooth Super Plus
    Increased the amount of synthetic resin compounded in Hi Smooth Super to further improve putty strength. Lightweight type with less stickiness, light spatula spread and easy to apply. Very good adhesion to undercoat putty and wallpaper. Putty for topcoating on gypsum board / veneer / mortar / sil... Read More
    Appearance  Cream powder  Type  Reaction curing type  Application Area (m2/kg)  21 
    from S$38.99
    Min. 5 days
  12. Putty for topcoat  HI smooth
    KYOKUTO (Kyokuto-Sanki) Putty for topcoat HI smooth
    A putty that is easy to melt and apply. Lightweight type with good spatula spread, light and easy to apply. It has little spoilage and is excellent in workability. Good adhesion to wallpaper. Putty for both topcoat and undercoat on gypsum board / veneer / mortar / silical board
    Application Area (m2/kg)  21  Time can be Used (minutes)  60  Appearance  Cream powder  Ratio  Putty 100: Water 63-69  Type  Reaction curing type 
    from S$38.99
    Min. 5 days
  13. Patongong (powder putty reinforcement)
    KYOKUTO (Kyokuto-Sanki) Patongong (powder putty reinforcement)
    Liquid synthetic resin is added to improve strength, and sanding is easier than applied putty. Strengthening of reaction-curing putty after curing, reinforcement of adhesive strength with wallpaper and base
    Appearance  White powder  Main Component  Vinyl acetate-ethylene copolymer 
    Rating:
    100%
    from S$6.79
    Min. 5 days
  14. Hi-Up (Curing Accelerator for Putty Powder) for Refilling
    KYOKUTO (Kyokuto-Sanki) Hi-Up (Curing Accelerator for Putty Powder) for Refilling
    A dry-curing putty for topcoating. Putty can be kneaded (sealed and stored) and can be used without waste. Lightweight type with good spatula spread and easy to apply. Good adhesion to wallpaper. The sander is light. Japan Building Finishing Materials Industry Association F ☆☆☆☆ Putty for gypsum ... Read More
    Appearance  Cream powder  Ratio  Putty 100: Water 43-57 
    Rating:
    100%
    from S$7.49
    Min. 6 days
  15. Dry-curing putty HI Dry Super
    KYOKUTO (Kyokuto-Sanki) Dry-curing putty HI Dry Super
    ・ Dry-curing putty for topcoating ・ Putty can be kneaded (sealed and stored) and used without waste. -Lightweight type with light spatula extension and easy to apply. -Good adhesion to wallpaper.・ The sander hook is light. Putty gypsum board for topcoat
    Dilution Factor  Hi Dry Super 100: Water 43-57  Appearance  Cream powder 
    from S$39.99
    Min. 5 days
  16. one time
    No Brand one time
    A ready-made aquatic / filling putty that can fill and repair almost large and small holes, cracks, joints, etc. with just one use. Its filling is almost 100%. The drying time is fast, and topcoating with aquatic and solvent-based paints is also possible.
    Discontinued
  17. Dry-curing putty  HI Lark
    KYOKUTO (Kyokuto-Sanki) Dry-curing putty HI Lark
    A dry-curing putty with little spoilage. Putty can be kneaded (sealed and stored) and can be used without waste. Excellent adhesion to wallpaper. Putty attachment Suitable for Pateraque flex (see page 113). Also suitable for working with putty vera. Putty gypsum board for both topcoat and undercoat
    Specification  (Water) Hi Lark 100: Water 40-50 
    Discontinued
View : Grid List
Filter

17 Item(s)

Set Ascending Direction