All Category

Building Hardware

Architectural hardware refers to metal parts used in construction other than those used for building structural parts, roofs, and piping equipment. Typical examples are iron and stainless steel hinges, nails, handles and latches. It is characterized by a wide variety of construction hardware such as stainless steel pipes used for handrails and protective fences, floor support members, outer wall ventilation openings, gutter lids, curtain rails, and hanging hardware. Mailboxes that decorate the entrance, room name tags, and clothesline attached to the ceiling and walls are also included in the construction hardware.
View : Grid List
Filter

Items 1 - 40 of 25684

Set Ascending Direction
  1. Stainless Steel Wire
    MonotaRO Stainless Steel Wire
    A highly versatile 1 kg roll stainless steel wire. For work using wires outdoors such as gardening. * Since the mass is the standard, the length is slightly different and is used as a guide. * Please wear gloves when using the product. * Use a tool such as nippers for cutting. * Do not use for fi... Read More
    Mass (kg)  About 1  Material  Stainless steel (SUS304) 
    Rating:
    93%
    from S$15.99
    Min. 2 days
  2. All Stainless Steel Pipe
    Mory Industries All Stainless Steel Pipe
    Decorative and structural stainless steel pipes with excellent aesthetics, corrosion resistance, durability, strength, etc. and maintenance-free abrasive finish are used for handrails and protective fences, and are indispensable materials for current building structural materials. It is widely us... Read More
    Finish  # 400 mirror polishing (side view) 
    Rating:
    94%
    from S$11.99
    Min. 2 days
  3. Copper Wire
    WAKI Copper Wire
    It has a unique luster, is beautiful, and has excellent corrosion resistance. Soft and easy to use. Suitable for crafts and hobbies.
    Material  Copper 
    Rating:
    84%
    from S$2.99
    Min. 2 days
  4. Indoor hoscine spot type
    GIKEN (Kawaguchi Giken) Indoor hoscine spot type
    The long-selling SPA type has been improved to a smarter design. The body, which is as thin as 13 mm, does not stand out even near the ceiling and does not impair the interior design. The weight reduction of the pole makes it easy to put on and take off. At the base of the ring, a load guide func... Read More
    Allowable Load (kg)  (Estimated) 8  Specification  Pole is removable, guide for load guide 
    Rating:
    98%
    from S$53.99
    Min. 2 days
  5. Door closer 80 series parallel type (with stop)
    NEW STAR (NIPPON DOOR CHECK MFG) Door closer 80 series parallel type (with stop)
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Stop angle  70°~180°  Stop  Attached  Type  Parallel type 
    Rating:
    91%
    from S$99.90
    Min. 2 days
  6. Shelf Support for Color Shelf
    ACE Shelf Support for Color Shelf
    Please use it together with the inset type dedicated support. Ideal for wall storage in rooms. You can adjust the height of the shelf according to the slotted hole. * Tap lightly with a mallet until the long hole is closed.
    Finish  Baking  shelf support bracket  For shelf pillars  Material  Made of steel 
    Rating:
    85%
    from S$4.79
    Min. 2 days
  7. Iron thick hinge
    Kumamoto Iron thick hinge
    * Wood screws are not included
    Material  (Hane) SPCC
    (Axis) SWM-B 
    RoHS directive (corresponding to 10 substances)  Type  Flat hinge  Finish  Phosphate 
    Rating:
    91%
    from S$0.90
    Min. 2 days
  8. Door Stop with Upper Frame
    ACE Door Stop with Upper Frame
    Used for indoor doors * Wood screws are the same color as the main body. [Left and right perspective] Pull the door toward you and the right hanging source is on the right. Pull the door toward you and the left hanging source is on the left.
    Mass (g)  72 
    Rating:
    90%
    from S$9.69
    Min. 2 days
  9. Door Closer 80 Series Parallel Installation
    NEW STAR (NIPPON DOOR CHECK MFG) Door Closer 80 Series Parallel Installation
    Compact body and robustness. A long-selling orthodox type that emphasizes functionality. The door closing speed can be easily adjusted with separate valves for 1st and 2nd speed. There is no distinction between left and right on the main body, and it can be used for either if it is tilted up and ... Read More
    Stop angle  Stop  None 
    Rating:
    93%
    from S$79.99
    Min. 2 days
  10. Stainless Steel Round Louver
    Usami Industrial Stainless Steel Round Louver
    Since it is an inward facing glass, it is safe even when the construction position is low.
    RoHS directive (corresponding to 10 substances)  Wire mesh  12M  Type  Round galley  Material  SUS304 
    Rating:
    97%
    from S$12.99
    Min. 2 days
  11. Stainless Crescent
    Geo. Prince Takeshita Stainless Crescent
    Made of stainless steel, it has excellent corrosion resistance and heat resistance. Various cabinets general purpose, sashes, etc.
    RoHS directive (corresponding to 10 substances)  Mass (g)  51  Finish  Electrolytic polishing  Right or Left Hand  Right  Material  Stainless steel plate (SUS-304) 
    Rating:
    82%
    from S$6.19
    Min. 2 days
  12. Square register
    Shinyei Home Create (Former Shinkyowa) Square register
    * Please install the opening size (inner size) of the wooden frame with a margin of about 5 mm from the body size of the register.
    Material  ABS resin  Specification  Opening / closing lever type  Color  Silver white  Type  Square register 
    Rating:
    93%
    from S$8.59
    Min. 2 days
  13. Adjustable metal fittings made of aluminum
    MonotaRO Adjustable metal fittings made of aluminum
    Ceiling-mounted clothesline. The height can be adjusted. For installing a clothesline. * Mounting brackets and bolts are not included, so please prepare them separately. * If there are installation standards for condominiums, etc., please check with the administrator before installing. * When ins... Read More
    Allowable Load (kg)  100  Material  Aluminum profile  Type  Ceiling free type  Color  Silver 
    Rating:
    89%
    from S$43.99
    Min. 2 days
  14. Stainless Steel Shelf Post
    Osaka Spirit Stainless Steel Shelf Post
    Overall Length (mm)  1820  Specification  No curing sheet  Material / Finish  SUS430 / Hairline 
    Rating:
    81%
    from S$23.99
    Min. 2 days
  15. Pilashell Shelf Post
    WAKI Pilashell Shelf Post
    It is a shelf pillar that can be freely stored with 1 x 4 material and can be used as a set with a pillar shell shelf holder. It can be easily installed with wood screws. Ideal for fixing shelf supports. * Be sure to attach the shelf pillar to the wall surface where wood screws work. * (Wood scre... Read More
    Rating:
    95%
    from S$6.39
    Min. 2 days
  16. Door viewer
    Karp Door viewer
    The door viewer can see the visitor without opening the door. Since the lens uses optical glass that has been precision-polished, the field of view is not blurred like a plastic lens. It is easy to install and the width of the pinch can be adjusted according to the thickness of the door.
    Visibility  160°  Mounting Hole Diameter (Φmm)  12  Material  Brass 
    Rating:
    100%
    from S$25.99
    Min. 2 days
  17. Handrail Dimple Type
    Osaka Spirit Handrail Dimple Type
    Natural wood with a handrail diameter of 35 mm is dimple-processed to make it an easy-to-grip and non-slip handrail bar. You can cut and adjust the length. A handrail that can be used both vertically and horizontally. It is a handrail made of natural wood (rubber laminated wood) and is an Eco Mar... Read More
    Eco Mark Certification Number  06115005  Allowable Load (kg)  80  Included Accessories  Base fixing screw (Φ4.0 × 40mm) × 6  Eco Mark Certification  Certification  Color  Natural  Material  Natural wood (rubber glued lumber) 
    Rating:
    91%
    from S$36.99
    Min. 2 days
  18. Stainless Steel Reinforcement Hardware L Type Bracket
    No Brand Stainless Steel Reinforcement Hardware L Type Bracket
    Thickness (mm)  Number of Holes  Finish  Hairline  Material  SUS304  Specification  Without screw 
    Rating:
    94%
    from S$1.49
    Min. 2 days
  19. Aluminum Wire
    WAKI Aluminum Wire
    It is colorful, rust-resistant, and soft, so it is easy to add and does not damage other things. Infinite uses such as gardening, hobbies, and interiors.
    Rating:
    100%
    from S$3.69
    Min. 2 days
  20. UNIQLO powerful round drop
    Kumamoto UNIQLO powerful round drop
    For fixing gates, etc.
    Material (Main Unit)  SS41・SPCC  Finish  Unichromate 
    Rating:
    88%
    from S$5.59
    Min. 2 days
  21. Slide latch with display (with emergency unlocking function)
    SYS (Shibutani) Slide latch with display (with emergency unlocking function)
    Suitable for  (Strike) LB-431, LB-530, LB-36, LB-36TN  Compatible Panel Thickness (mm)  30~40  Finish  Hairline  Set screw  M4 × 35 flat head screw (+) 2 SUS  Material  Stainless steel  Specification  With handle 
    Rating:
    80%
    from S$42.99
    Min. 2 days
  22. Push-type register
    Shinyei Home Create (Former Shinkyowa) Push-type register
    This product is suitable for a 24-hour ventilation system. Equipped with a plastic insect net and heat insulating sheet as standard equipment.
    Material  ABS resin  Color  Silver white  Type  Square register  Specification  Push type, with plastic molding net 
    Rating:
    86%
    from S$18.99
    Min. 2 days
  23. Kuri Beam Support Hardware
    KURIYAMA HYAKUZO Kuri Beam Support Hardware
    It is a hardware that joins beams together. Since the lower part of the hardware is cut, it can be installed without interfering with the foundation, so it can also be used as a large underwriter. Since there is no jaw, it can be installed without worrying about the size of the beam.
    Surface Treatment  JIS G 3302 Fused Z27 
    Rating:
    84%
    from S$3.69
    Min. 2 days
  24. Window frame clothes hose
    GIKEN (Kawaguchi Giken) Window frame clothes hose
    The angle of the arm can be changed from the conventional 40 ° to 20 °, allowing you to choose a position that is easier to use than ever before. 4 steps utilization (upper 20 ° use / horizontal use / lower 20 ° use / lower 40 ° use) + arm lower folding specification Outdoor clothesline for windo... Read More
    Type  Wall mounted type 
    Rating:
    100%
    from S$67.99
    Min. 2 days
  25. Rubber feet with T type washer
    LILIEL Rubber feet with T type washer
    With a T-type washer, it has excellent load-bearing characteristics, and the rubber legs will not be crushed even if the screws are tightened with a screwdriver.
    Color  Black  Surface Treatment  Black, trivalent chromate  Material  EPDM、SPCE 
    Rating:
    93%
    from S$0.51
    Min. 2 days
  26. Replacement door cart for screen door
    HILOGIK Replacement door cart for screen door
    Door car replacement series for screen doors, sashes, shutters, and sliding doors
    Rating:
    88%
    from S$15.99
    Min. 2 days
  27. Round Air Vent Louver (without Net)
    Shinyei Home Create (Former Shinkyowa) Round Air Vent Louver (without Net)
    Color  Silver white  Material  ABS resin  Specification  Without standard mesh  Type  Round galley 
    Rating:
    90%
    from S$6.19
    Min. 2 days
  28. Fit shelves
    SPG (SANUKI) Fit shelves
    A thin, slim, diamond-shaped hole and two design lines make this a stylish shelf pillar. Because it is thin, the gap between the wall and the shelf board you care about can be reduced. For creating storage space for closets, etc.
    Finish  NO.4 (ground color)  Material  SUS430  Width (mm)  10  Allowable Load (kg)  (4 pieces) 60  Thickness (mm) 
    Rating:
    84%
    from S$14.99
    Min. 2 days
  29. Design wire
    Nippon Kasen Design wire
    It is a color wire that you can choose according to your image from abundant color variations and various thicknesses. It can be easily bent, twisted and wrapped by hand. If you use a special cap (sold separately), it will be safe and beautiful. From professionals to children, you can enjoy model... Read More
    Rating:
    70%
    from S$5.69
    Min. 2 days
  30. My Number Dial Combination Lock (for Horizontal Door Opening)
    Tajima Metal Work My Number Dial Combination Lock (for Horizontal Door Opening)
    You can change the unlocking number to your liking as many times as you like with a simple operation. The lock is easy to operate due to the large number display and the protrusion of the knob.
    Type  For side door 
    Rating:
    100%
    from S$47.99
    Min. 2 days
  31. U9 LA Lever Lock
    MIWA (MIWA Lock) U9 LA Lever Lock
    A lever handle lock that has both strength and durability. U9 cylinder, 20TYPE lever.
    Applicable Door Thickness (mm)  33~41  Right or Left Hand  Left and right shared  Color  SV  Included Accessories  With 3 keys 
    Rating:
    100%
    from S$139.90
    Min. 2 days
  32. Stainless Bracket (Reinforcing Bracket) 516-A
    KGY Stainless Bracket (Reinforcing Bracket) 516-A
    Board width (mm)  16  Wall Thickness (mm)  Finish  Hairline  shelf support bracket  L-shaped shelf holder  Material  SUS304  Finish Processing  Single-sided dish processing 
    Rating:
    90%
    from S$9.19
    Min. 2 days
  33. Stainless Steel Shelf Support
    WAKI Stainless Steel Shelf Support
    Supports used when attaching shelves to dead spaces such as closets and closets. Please attach the shelf board as a set with the special shelf holder (sold separately).
    Safety Load (kg)  30 
    Rating:
    88%
    from S$5.39
    Min. 2 days
  34. TKS Tubular sickle tablets
    ATOM LIVINTECH TKS Tubular sickle tablets
    A tubular lock that is easy to dig. It is a thin type with a digging diameter of Φ21 mm. Even if you accidentally close the door with the sickle out, the sickle will be automatically stored in the main body when it hits the frame. It is safe because it does not easily lead to damage to the frame ... Read More
    Back Set  51mm 
    Rating:
    93%
    from S$49.99
    Min. 2 days
  35. Puller Horizontal pulling Stainless double circle
    BIDOOR Puller Horizontal pulling Stainless double circle
    Material  SUS304 
    Rating:
    87%
    from S$7.79
    Min. 2 days
  36. Square band stop
    HILOGIK Square band stop
    Metal fittings / joints / DIY parts series
    Hole Diameter (Φmm)  (Bolt) 7, (screw) 3.5  Thickness (mm)  2.6  Material  Iron  Finish  Unichrome 
    Rating:
    73%
    from S$3.39
    Min. 2 days
  37. Joint bracket 19 type C stainless steel
    TRUSCO Joint bracket 19 type C stainless steel
    Compact, lightweight, compact and highly steel, it can be used as a multipurpose tool for various types of joining, reinforcement and connection. A member that can be easily and variously combined. Connecting bracket. Auto parts mounting bracket. Can be used in various situations including woodwo... Read More
    Material  Stainless steel (SUS304)  Dimension W (mm)  19  Dimension L2 (mm)  28  Wall Thickness (mm)  2.0  Hole Diameter (Φmm)  6.5 
    Rating:
    93%
    from S$5.89
    Min. 2 days
  38. Flat clothesline
    FIRST Flat clothesline
    * For mounting parts, please purchase the parts according to the mounting location separately.
    Load Capacity Per Unit (kg)  50  Material  Aluminum die casting  Type  Wall mounted type 
    Rating:
    90%
    from S$19.99
    Min. 2 days
  39. Stainless steel laundry basket
    IRIS OHYAMA Stainless steel laundry basket
    A clothesline that uses a durable, clean, and rust-resistant stainless steel-wrapped pipe.
    Color  Blue  Type  Clothesline 
    from S$17.99
    Min. 4 days
  40. Window wall ho-screen standard type
    GIKEN (Kawaguchi Giken) Window wall ho-screen standard type
    Since the angle can be easily changed even after installation, you can choose the rod height that suits your usage. All operations are possible with the rod inserted, and it has excellent operability. * Parts for mounting wood are included (please purchase other parts separately.)
    Allowable Load (kg)  (Estimated) 30  Mounting thickness (mm)  14  Type  Wall mounted type 
    Rating:
    80%
    from S$67.99
    Min. 2 days
View : Grid List
Filter

Items 1 - 40 of 25684

Set Ascending Direction