All Category

Steel Frame Structure Hardware

Steel construction hardware is the hardware necessary for assembling various parts necessary for steel construction. There are bottle caps, Necopies, hanging pieces, prefab joints, etc. The bottle cap is a hardware that protects the bolts on the folded roof and prevents rust and corrosion. Necopyx has 1 to 4 holes and is suitable for mounting steel base materials and body edges. The hanging piece is a piece for lifting columns and beams. Prefabricated joints can be cleaned inside the piping by attaching them to appropriate locations in the piping.

Other Related Pages

View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction
  1. NECOPYS 1 hole
    Furusato Industries NECOPYS 1 hole
    Dimension B (mm)  40  Dimension D (mm)  14.5  Material  SPHC 
    Rating:
    89%
    from S$0.99
    Min. 2 days
  2. Necopys 2 holes
    Furusato Industries Necopys 2 holes
    Dimension B (mm)  40  Dimension D (mm)  14.5  Dimension P (mm)  50  Material  SPHC  Dimension A (mm)  90 
    Rating:
    88%
    from S$1.69
    Min. 2 days
  3. Hanging piece with slit
    Furusato Industries Hanging piece with slit
    Dimension A (mm)  130  Dimension C (mm)  50  Dimension B (mm)  100  Material  SS400  Dimension E (mm)  Dimension D (mm)  42 
    Rating:
    100%
    from S$8.29
    Min. 2 days
  4. Condo hanging piece (pillar / beam hanging piece)
    KONDOTEC Condo hanging piece (pillar / beam hanging piece)
    Hanging piece for columns and beams. * Be sure to hang two hanging pieces. * Use a standard (JIS) shackle for the shackle. * A piece that suspends steel members. It cannot be used repeatedly. * The working load is when two are used.
    Material  Equivalent SS400 
    from S$5.99
    Min. 2 days
  5. NECOPYS vertical hole
    Furusato Industries NECOPYS vertical hole
    Dimension t (mm)  4.5  Dimension B (mm)  50  Dimension P (mm)  50  Dimension D (mm)  14.5  Dimension H2 (mm)  80  Dimension H1 (mm)  30  Material  SPHC 
    Rating:
    100%
    from S$3.59
    Min. 2 days
  6. Peace plate
    Furusato Industries Peace plate
    Material  SS400  Wall Thickness (mm)  3.2 
    from S$1.69
    Min. 2 days
  7. Necopys 4 holes
    Furusato Industries Necopys 4 holes
    Dimension D (mm)  14.5  Dimension P2 (mm)  50  Dimension t (mm)  4.5  Dimension P1 (mm)  50  Dimension B (mm)  40  Material  SPHC  Dimension A (mm)  190 
    Rating:
    100%
    from S$5.99
    Min. 2 days
  8. Self-supporting Steel Angle Stretcher Plate
    KONDOTEC Self-supporting Steel Angle Stretcher Plate
    Since the R (bent part) has a protrusion, it is easy to align at the connecting part (body butter and haze and pillar / truss). The unique structure that does not collapse greatly improves work efficiency. Safe, lightweight and powerful. We have an assortment of products that will satisfy you wit... Read More
    Hole Diameter (Φmm)  14.5 
    Rating:
    100%
    from S$119.90
    Min. 2 days
  9. Straight construction piece
    Furusato Industries Straight construction piece
    Material  SS400 
    from S$4.19
    Min. 2 days
  10. Parent rope hanging piece
    Furusato Industries Parent rope hanging piece
    Material  SS400  Dimension R (mm)  25  Dimension d (mm)  13  Dimension B (mm)  50 
    Rating:
    100%
    from S$4.19
    Min. 2 days
  11. Parent rope hanging piece (hat type)
    Furusato Industries Parent rope hanging piece (hat type)
    Dimension d (mm)  13  Dimension H (mm)  50  Dimension A (mm)  60  Dimension B (mm)  50  Material  SS400 
    from S$5.09
    Min. 2 days
  12. Net receiving piece
    Furusato Industries Net receiving piece
    Material  SS400  C(°)  60 
    Rating:
    60%
    from S$1.09
    Min. 2 days
  13. Frame Brace Sheet (for Temporary House)
    KONDOTEC Frame Brace Sheet (for Temporary House)
    For temporary house
    from S$149.90
    Min. 5 days
  14. Brace Sheet (Corner Plate)
    KONDOTEC Brace Sheet (Corner Plate)
    Type  JIS brace compatible  Material  SN-400B 
    from S$179.90
    Min. 2 days
  15. Prefab joint
    ESCO Prefab joint
    from S$18.99
    Min. 4 days
  16. JIS steel ceiling base material clip double
    KANPOH STEEL JIS steel ceiling base material clip double
    Wall Thickness (mm)  0.6  Dimension (mm)  28×50  Material  Hot-dip galvanized steel sheet 
    from S$179.90
    Min. 8 days
  17. One piece with claw 9 × 25 6C
    Furusato Industries One piece with claw 9 × 25 6C
    Specification  One-piece type, with claw, with 6C taper 
    from S$16.99
    Min. 5 days
  18. Column backing 9 × 25 6C
    Furusato Industries Column backing 9 × 25 6C
    Dimension Tolerance (mm)  (l1、l2)+0、-1  Material  SN400B  Specification  U shape, no claw, with 6C taper 
    from S$6.79
    Min. 5 days
  19. Column backing (claw) 9 × 25 6C
    Furusato Industries Column backing (claw) 9 × 25 6C
    Specification  U shape, with claw, with 6C taper 
    from S$9.59
    Min. 5 days
  20. JIS steel ceiling base material clip single
    KANPOH STEEL JIS steel ceiling base material clip single
    Wall Thickness (mm)  0.6  Dimension (mm)  28×50  Material  Hot-dip galvanized steel sheet 
    from S$229.90
    Min. 8 days
  21. JIS steel wall base material spacer
    KANPOH STEEL JIS steel wall base material spacer
    Wall Thickness (mm)  0.8  Material  Hot-dip galvanized steel sheet 
    from S$199.90
    Min. 8 days
  22. JIS steel ceiling base material field edge receiving joint
    KANPOH STEEL JIS steel ceiling base material field edge receiving joint
    Wall Thickness (mm)  Dimension (mm)  35×105  Material  Hot-dip galvanized steel sheet 
    from S$76.99
    Min. 8 days
  23. F Non Scallop 15.5R 9 × 25SN490B
    Furusato Industries F Non Scallop 15.5R 9 × 25SN490B
    Dimension R (mm)  15.5  Dimension W (mm)  25  Dimension t (mm)  Material  SN490B 
    from S$2.99
    Min. 5 days
  24. JIS steel ceiling base material hanger
    KANPOH STEEL JIS steel ceiling base material hanger
    Wall Thickness (mm)  Dimension (mm)  23×100  Material  Hot-dip galvanized steel sheet 
    from S$139.90
    Min. 8 days
  25. Shiki plate
    No Brand Shiki plate
    from S$169.90
    Min. 6 days
  26. Condo ceramics tab (for different width)
    KONDOTEC Condo ceramics tab (for different width)
    Since it is sintered at a high temperature of about 1400 ° C, it has excellent fire resistance and can be reused. The ceramics are easy to remove, eliminating the need for gas cutting and grinding like steel tabs. It has excellent heat resistance and does not generate gas, so good welding conditi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$899.90
    Min. 5 days
  27. Dice with plate
    No Brand Dice with plate
    from S$119.90
    Min. 6 days
  28. Pallet Legs
    KONDOTEC Pallet Legs
    Leg hardware that matches the shape of square pipes and round pipes. Designed to fit the legs of your own steel pallet. There are many shapes. It is strong because it is integrally molded with a press.
    Material  SPHC-P 
    Rating:
    100%
    from S$9.79
    Min. 2 days
  29. Steel Frame Structure Hardware for Temporary House
    KONDOTEC Steel Frame Structure Hardware for Temporary House
    We have an assortment of products that satisfy both types and sizes. Reduces material loss during construction. It is easy to carry and easy to manage on site. Hardware for connecting braces and structures
    from S$139.90
    Min. 6 days
  30. Pipe Lid
    KONDOTEC Pipe Lid
    There are many types of blindfolds at the ends of square pipes. It is strong because it is integrally molded with a press. Designed to fit the blindfold at the end of a square pipe.
    Material  SPHC-P 
    from S$5.69
    Min. 2 days
  31. #  65  Prefabricated joint
    ESCO # 65 Prefabricated joint
    Withstand Pressure (MPa)  Nominal Diameter  65 (PVC pipe)  Material  Rigid polyvinyl chloride 
    from S$139.90
    Min. 5 days
  32. #  75  Prefabricated joint
    ESCO # 75 Prefabricated joint
    Withstand Pressure (MPa)  Nominal Diameter  75 (PVC pipe)  Material  Rigid polyvinyl chloride 
    from S$219.90
    Min. 5 days
  33. Condo ceramics tab (for column)
    KONDOTEC Condo ceramics tab (for column)
    Since it is sintered at a high temperature of about 1400 ° C, it has excellent fire resistance and can be reused. The ceramics are easy to remove, eliminating the need for gas cutting and grinding like steel tabs. It has excellent heat resistance and does not generate gas, so good welding conditi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,199.00
    Min. 5 days
  34. Self-supporting compiece (two holes)
    KONDOTEC Self-supporting compiece (two holes)
    Since the R (bent part) has a protrusion, it is easy to align at the connecting part (body buttocks / haze and pillar / truss). The unique structure that does not collapse greatly improves work efficiency. Safe, lightweight and powerful. We have an assortment of products that satisfy both types a... Read More
    Hole Diameter (Φmm)  14.5 
    from S$169.90
    Min. 6 days
  35. # 65  Telescopic joint
    ESCO # 65 Telescopic joint
    Withstand Pressure (MPa)  0.35  Nominal Diameter  65 (PVC pipe)  Material  Hard vinyl chloride 
    from S$88.99
    Min. 5 days
  36. Condo ceramics tab (for same width)
    KONDOTEC Condo ceramics tab (for same width)
    Since it is sintered at a high temperature of about 1400 ° C, it has excellent fire resistance and can be reused. The ceramics are easy to remove, eliminating the need for gas cutting and grinding like steel tabs. It has excellent heat resistance and does not generate gas, so good welding conditi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$749.90
    Min. 5 days
  37. JIS steel ceiling base material field edge joint double
    KANPOH STEEL JIS steel ceiling base material field edge joint double
    Wall Thickness (mm)  0.5  Dimension (mm)  90×17.5×48  Material  Hot-dip galvanized steel sheet 
    from S$129.90
    Min. 8 days
  38. Condo back plate
    KONDOTEC Condo back plate
    A groove is formed between the C-shaped steel material and the weld meat (bead) does not protrude from the C-shaped steel material surface. The side surface of the bolt head touches the protrusion and regulates rotation, improving work efficiency.
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$479.90
    Min. 5 days
  39. Square dice for elasticity
    No Brand Square dice for elasticity
    from S$99.90
    Min. 6 days
  40. Condo ceramics tab (for scallop)
    KONDOTEC Condo ceramics tab (for scallop)
    Since it is sintered at a high temperature of about 1400 ° C, it has excellent fire resistance and can be reused. The ceramics are easy to remove, eliminating the need for gas cutting and grinding like steel tabs. It has excellent heat resistance and does not generate gas, so good welding conditi... Read More
    RoHS directive (corresponding to 10 substances)  Correspondence 
    from S$1,499.00
    Min. 5 days
View : Grid List
Filter

Items 1 - 40 of 48

Set Ascending Direction