All Category

Mailboxes for Apartment

An apartment post is a box-shaped building hardware that is used as a postal mail or a newspaper tray in an apartment. Select from the front-to-front and front-end types that are used for orthodox front-to-front and front-to-back types that are used in auto-lock condominiums, etc., taking into account the flow of users and mail / newspaper deliverers. Product variations that take security into consideration, such as a drip-proof type, prevention of withdrawal, and a dial lock. Two to four-unit type can reduce construction work. It is possible to embed shallow depth in a corridor, etc., in the wall if the entrance space is narrow, vertical or horizontal, and deep in depth.
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction
  1. Collective mailbox AM-B series
    Kowa Sonia Collective mailbox AM-B series
    It is a "horizontal type, front-in front-out" type. High precision and simple construction is beautiful and functional, durable, long lasting and economical. For apartments
    Material / Finish  SUS304/No.4 
    Rating:
    100%
    from S$169.90
    Min. 2 days
  2. Mailbox 98
    Tajima Metal Work Mailbox 98
    High-purity ferritic stainless steel is used as the material. For the lock, we have adopted a set dial lock that allows you to reset your PIN. For indoor use * Since it is not waterproof, rainwater may infiltrate when installed outdoors due to strong wind and rain and various conditions. Install ... Read More
    Size (mm)  333 x 21 (input)  Material / Finish  Stainless / No.4 
    Rating:
    85%
    from S$269.90
    Min. 2 days
  3. Detached and collective mailbox (drip-proof type) Bon Mer Rainbow M2
    NASTA Detached and collective mailbox (drip-proof type) Bon Mer Rainbow M2
    Thin type drip-proof mail box with wall and pole installation
    Length (mm)  145  Height (mm)  280  Width (mm)  380  Color  Hairline  Specification  Previous entry 
    Rating:
    90%
    from S$269.90
    Min. 2 days
  4. Collective mailbox box KAM series
    Kowa Sonia Collective mailbox box KAM series
    It is a "horizontal type, front-in front-out" type. The dial lock can have 80 different keys. High precision and simple construction is beautiful and functional, durable, long lasting and economical. For apartments * Mounting parts such as screws and metal fittings are not included.
    Lock  Dial lock  Mail type  First-in first-out  Series  KAM series  Material / Finish  SUS304/No.4 
    from S$499.90
    Min. 2 days
  5. Mail box
    Tajima Metal Work Mail box
    Ideal for mail corners and corridors with narrow frontages. You can freely combine as many rows and stages as you like. The use of stainless steel and black resin creates an entrance and exit. Holds 3 square envelopes. (2 square envelopes are not included) For indoor use
    Mass (kg)  2.5  Slot dimensions (width W x height H) (mm)  243×56  Dimensions, Width W x Height H x Depth D (mm)  265×340×150  Mail type  First-in first-out  Material (Main Unit)  Stainless steel (SUS304) NO4 finish 0.7t 
    from S$229.90
    Min. 2 days
  6. D-ALL collective mailbox
    NASTA D-ALL collective mailbox
    It can receive large-sized mail and is effective against sampling by adopting the unique flap structure "Nastaguard". When opening up. It is a mechanism that prevents the door from closing suddenly by adopting a unique torque hinge. Prevents your hands from getting caught in the door.
    Dimension (mm)  Can be mailed / 340 × 260 × 30mm  Mail type  First-in first-out  Lock  Silent large dial lock  Color (Door)  Stainless hairline 
    from S$259.90
    Min. 17 days
  7. Post box
    Shinyei Home Create (Former Shinkyowa) Post box
    The construction time has been shortened by integrating a few units. You can easily insert A4 size mail (210 x 297). It is a front-in front-out type that can be mounted on the wall or embedded in the wall. With a door stopper, you can take out mail with one hand. Any number of stages and rows can... Read More
    Dimensions (H x W x D) (mm)  300×360×277  Finish  Body / Door / No.4 Finish  Mail type  First-in first-out  Type  For 3 units (horizontal type)  Specification  Previous entry  Locking method  Silent dial lock  Material (Main Unit)  Stainless steel (SUS304)  Material (Door)  Stainless steel (SUS304) + PC resin 
    Rating:
    80%
    from S$439.90
    Min. 2 days
  8. Mailbox (postbox) vertical
    NASTA Mailbox (postbox) vertical
    * Use a commercially available padlock for the latch lock. * Depending on the size of the mail and the re-picking up of the mail, it may not be possible to take it out unless the door is fully opened at the product setting. When installing, please consider the space when the door is fully opened.
    Type  Post-in / out / indoor 
    from S$229.90
    Min. 17 days
  9. SUS collective mailbox SA type
    NASTA SUS collective mailbox SA type
    It can be locked with a commercially available padlock.
    Mail type  First-in first-out  Material  Hinge / Hasp / Stainless Steel (SUS304)  Specification  Previous entry  Material (Main Unit)  Stainless steel (SUS304) 
    from S$489.90
    Min. 5 days
  10. Mail box (with dial / latch lock lock)
    Shinyei Home Create (Former Shinkyowa) Mail box (with dial / latch lock lock)
    The construction time has been shortened by integrating a few units. Envelopes of 2 square sizes (240 x 332) can also be easily inserted. It is a front-in front-out type that can be mounted on the wall or embedded in the wall. Any number of stages and rows can be combined according to the mountin... Read More
    Finish  Door / Clear painted hairline  Mail type  First-in first-out  Specification  Previous entry  Material  Stainless steel (SUS304) 
    Rating:
    80%
    from S$299.90
    Min. 5 days
  11. Mail box (with dial lock)
    Shinyei Home Create (Former Shinkyowa) Mail box (with dial lock)
    You can easily insert A4 size mail (210 x 297). It is a front-in front-out type that can be mounted on the wall or embedded in the wall. A type with a wide opening (outlet) that is easy to take out. Any number of stages and rows can be combined according to the mounting space and the required num... Read More
    Dimensions (H x W x D) (mm)  360×260×160  Mass (kg)  About 2.8  Locking method  Dial lock  Mail type  First-in first-out  Finish  No.4 finish  Specification  Previous entry  Material  Stainless steel (SUS304) 
    from S$239.90
    Min. 5 days
  12. Collective mailbox
    NASTA Collective mailbox
    Uses stainless steel doors with excellent corrosion resistance and durability
    Dimensions (H x W x D) (mm)  150×360×276  Mass (kg)  2.9  Mail type  First-in first-out  Specification  Previous entry  Lock  Silent large dial lock 
    from S$199.90
    Min. 4 days
  13. White goat-san Vertical type
    Tajima Metal Work White goat-san Vertical type
    High-purity ferritic stainless steel suitable for the material is used. The box size per unit is 100 x 360 x 294 (mm), which is a multi-stage type with excellent workability, and is a space-saving type that is ideal for apartments with limited installation space such as mail corners and entrance ... Read More
    Slot dimensions (width W x height H) (mm)  333×21  Material (Main Unit)  Ferritic stainless steel, NO4 ・ 2, 0.7t  Material (Door)  Ferritic stainless steel, hairline, 0.8t  Mail type  First-in last-out 
    from S$449.90
    Min. 5 days
  14. Collective mailbox
    NASTA Collective mailbox
    Space-saving type that can be freely combined according to the space.
    Mass (kg)  1.9  Dimensions (H x W x D) (mm)  200×250×200  Material  Body, door / stainless steel (SUS304)  Mail type  First-in first-out  Specification  Previous entry  Lock  Silent large dial lock 
    from S$119.90
    Min. 2 days
  15. Poste D-205T
    RINTATSU Poste D-205T
    A plate is attached to the slot to prevent mail from being pulled out. Due to its thin design, it can be installed comfortably and smartly even at the entrance where the installation space is limited. Suitable for studio apartments.
    Dimensions, Width W x Height H x Depth D (mm)  100×360×280  Mass (kg)  2.5  Width of inlet (mm)  20  Thickness of Inlet (mm)  333  Lock  Dial lock (resin gray)  Mail type  First-in last-out 
    from S$149.90
    Min. 6 days
  16. Post Postec
    DAIKEN Post Postec
    from S$229.90
    Min. 6 days
  17. Mailbox (with variable push lock)
    Shinyei Home Create (Former Shinkyowa) Mailbox (with variable push lock)
    Variable push lock type that can change the unlocking number ・ With a withdrawal prevention plate The unlocking number can be freely changed. Envelopes of 2 square sizes (240 x 332) can also be easily inserted. * Indoor specifications.
    Finish  Door / No.4 finish  Mail type  First-in first-out  Specification  Previous entry  Material  Stainless steel (SUS304)  Locking method  Variable push lock 
    from S$439.90
    Min. 5 days
  18. Mail box
    Tajima Metal Work Mail box
    It is a post box type mailbox. The latch lock on the lock can be locked with a commercially available padlock. It has a large capacity that can handle large mail and a large amount of newspapers. For indoor use * Although it is drip-proof, rainwater may invade if strong rain or wind or incomplete... Read More
    Slot dimensions (width W x height H) (mm)  350×40  Dimensions (H x W x D) (mm)  390×390×330  Mass (kg)  7.3  Mail type  First-in last-out 
    from S$899.90
    Min. 5 days
  19. Mail box (with dial lock)
    Shinyei Home Create (Former Shinkyowa) Mail box (with dial lock)
    Ideal for installation spaces with no depth You can easily insert A4 size mail (210 x 297). It is a front-in front-out type that can be mounted on the wall or embedded in the wall. Any number of stages and rows can be combined according to the mounting space and the required number. * Indoor spec... Read More
    Color  (Side) Black  Dimensions (H x W x D) (mm)  240×340×145  Mass (kg)  About 2.0  Thickness (mm)  Body / 0.7, Door / 1.0  Locking method  Dial lock  Mail type  First-in first-out  Specification  Previous entry 
    from S$229.90
    Min. 5 days
  20. Mailbox (with dial / latch lock)
    Shinyei Home Create (Former Shinkyowa) Mailbox (with dial / latch lock)
    The construction time has been shortened by integrating a few units. Envelopes of 2 square sizes (240 x 332) can also be easily inserted. It is a front-in front-out type that can be mounted on the wall or embedded in the wall. Any number of stages and rows can be combined according to the mountin... Read More
    Finish  Door / hairline  Mail type  First-in first-out  Specification  Previous entry  Material  Stainless steel (SUS304) 
    from S$299.90
    Min. 5 days
  21. White goat's horizontal type
    Tajima Metal Work White goat's horizontal type
    High-purity ferritic stainless steel suitable for the material is used. The box size per unit is 100 x 360 x 294 (mm), which is a multi-stage type with excellent workability, and is a space-saving type that is ideal for apartments with limited installation space such as mail corners and entrance ... Read More
    Slot dimensions (width W x height H) (mm)  333×21  Material (Main Unit)  Ferritic stainless steel, NO4 ・ 2, 0.7t  Material (Door)  Ferritic stainless steel, hairline, 0.8t  Mail type  First-in last-out 
    from S$299.90
    Min. 5 days
  22. Poste C-307JL
    RINTATSU Poste C-307JL
    A plate is attached to the slot to prevent mail from being pulled out. It suppresses the noise when opening and closing the slot lid and the metallic noise of the latch when the door is opened.
    Width of inlet (mm)  241  Thickness of Inlet (mm)  30  Mail type  First-in first-out  Lock  Silent type large dial lock 
    from S$269.90
    Min. 6 days
  23. Drip-proof post design post (indoor use) Quiet dial lock
    NASTA Drip-proof post design post (indoor use) Quiet dial lock
    Front-in front-out type
    Dimensions, Width W x Depth D x Height H (mm)  360×316.2×150  Color  Hairline  Lock  Quiet dial lock 
    from S$179.90
    Min. 4 days
  24. Poste C-307PS
    RINTATSU Poste C-307PS
    A plate is attached to the slot to prevent mail from being pulled out. It suppresses the noise when opening and closing the slot lid and the metallic noise of the latch when the door is opened.
    Width of inlet (mm)  241  Thickness of Inlet (mm)  30  Mail type  First-in first-out  Lock  Silent type push lock 
    from S$299.90
    Min. 32 days
  25. SA type collective mailbox
    Shinyei Home Create (Former Shinkyowa) SA type collective mailbox
    Thickness (mm)  Body / 0.7, Backboard / 0.5  Material  Stainless steel (SUS304) 
    from S$329.90
    Min. 5 days
  26. Mailbox MX-60
    Tajima Metal Work Mailbox MX-60
    A timeless design that takes advantage of the stainless steel hairline finish. Also contains 30 mm thick mailings. It is drip-proof. Easily store mail service. An anti-theft plate is attached so that the mail cannot be easily pulled out even if you put your hand in the slot.
    Mass (kg)  Dimension (mm)  262×30  Lock  my number lock 
    from S$179.90
    Min. 5 days
  27. Mailbox (with dial / latch lock)
    Shinyei Home Create (Former Shinkyowa) Mailbox (with dial / latch lock)
    Simple design with stainless steel HL (clear) finish You can easily insert envelopes (240 x 332) with 2 square sizes. It is a front-in front-out type that can be mounted on the wall or embedded in the wall. Any number of stages and rows can be combined according to the mounting space and the requ... Read More
    Thickness (mm)  0.8  Dimensions (H x W x D) (mm)  120×360×277  Mass (kg)  About 2.9  Finish  Door / Clear painted hairline  Mail type  First-in first-out  Specification  Previous entry  Material  Stainless steel (SUS304) 
    from S$229.90
    Min. 5 days
  28. Large mailbox (drip-proof type)
    NASTA Large mailbox (drip-proof type)
    Large drip-proof mail box that can be used in office buildings, schools, and public facilities
    Mass (kg)  12.5  Dimensions (H x W x D) (mm)  590×390×302  Lock  Dimple tablets 
    from S$1,199.00
    Min. 4 days
  29. Collective mailbox
    NASTA Collective mailbox
    Mass (kg)  2.5  Dimensions (H x W x D) (mm)  340×266×160  Mail type  First-in first-out  Specification  Previous entry  Lock  Variable push button lock 
    Rating:
    100%
    from S$229.90
    Min. 4 days
  30. HSK Compos Post
    Happy kinzoku HSK Compos Post
    Thin assembly post * Since it is an indoor product, rainwater may infiltrate when used outdoors. * There is no lid on the insertion slot.
    Mass (kg)  1.9  Mail type  First-in first-out  Specification  Front removal, thin type 
    from S$199.90
    Min. 6 days
  31. Mailbox (with dial / latch lock)
    Shinyei Home Create (Former Shinkyowa) Mailbox (with dial / latch lock)
    Three-dimensional design of aluminum die-cast door You can easily insert A4 size mail (210 x 297). It is a front-in front-out type that can be mounted on the wall or embedded in the wall. Any number of stages and rows can be combined according to the mounting space and the required number. Better... Read More
    Dimensions (H x W x D) (mm)  120×360×280  Mass (kg)  About 2.7  Material (Door)  Aluminum die casting (ADC-12)  Thickness (mm)  Body / 0.8  Finish  Door / Acrylic resin baking finish  Mail type  First-in first-out  Color (Door)  Light gold  Specification  Previous entry  Material (Main Unit)  Stainless steel (SUS304) 
    from S$199.90
    Min. 5 days
  32. SUS collective mail receiver SH type
    NASTA SUS collective mail receiver SH type
    It can be locked with a commercially available padlock.
    Mail type  First-in first-out  Material  Hinge / Hasp / Stainless Steel (SUS304)  Specification  Previous entry  Material (Main Unit)  Stainless steel (SUS304) 
    Rating:
    100%
    from S$899.90
    Min. 4 days
  33. Headline
    Itoki Headline
    For cabinet Large heading Seal type Used for displaying department / section units. Cabinet heading
    Mass (kg)  1.7  Outer Dimensions, Width W x Depth D x Height H (mm)  91×2×93  Dimensions, Width W x Depth D x Height H (mm)  91×91×2 
    from S$17.99
    Min. 24 days
  34. Collective mailbox (drip-proof type)
    NASTA Collective mailbox (drip-proof type)
    Space-saving drip-proof mail box with a small mounting area
    Dimensions (H x W x D) (mm)  120×360×274.1  Mass (kg)  2.9  Mail type  First-in first-out  Specification  Previous entry  Lock  Silent large dial lock  Material (Main Unit)  Stainless steel (SUS304) 
    from S$229.90
    Min. 4 days
  35. Poste D-307 Color Face Series
    RINTATSU Poste D-307 Color Face Series
    Width of inlet (mm)  250  Thickness of Inlet (mm)  30 
    from S$269.90
    Min. 6 days
  36. Return box
    NASTA Return box
    A box dedicated to returning containers for apartments. Durability and reliability are also improved by adopting slide hinges. Designed with a magnet catch! Uses a latch lock that can be easily locked. Easy to clean with a removable tray. The height of the product can be finely adjusted with the ... Read More
    from S$1,999.00
    Min. 24 days
  37. Poste D-307JL
    RINTATSU Poste D-307JL
    By denting the slot and room number to create a sense of unity, misdelivery of mail caused by ambiguous room number positions can be prevented. Since the number of people who display their names to protect personal information has decreased, we have eliminated the name tag provided. The surface i... Read More
    Width of inlet (mm)  250  Thickness of Inlet (mm)  30  Mail type  First-in last-out  Lock  Silent type large dial lock 
    from S$229.90
    Min. 6 days
  38. tray
    Itoki tray
    from S$23.99
    Min. 50 days
  39. SH type collective mailbox
    Shinyei Home Create (Former Shinkyowa) SH type collective mailbox
    Thickness (mm)  Body / 0.7, Backboard / 0.5  Material  Stainless steel (SUS304) 
    from S$749.90
    Min. 5 days
  40. Post-in / out post box (for 3 units) D-ALL
    NASTA Post-in / out post box (for 3 units) D-ALL
    Dimensions, Width W x Depth D x Height H (mm)  300×360×335.8  Mass (kg)  6.2  Mail type  First-in last-out  Type  For 3 units  Key  Silent large dial lock  Color  Stainless hairline 
    from S$439.90
    Min. 8 days
View : Grid List
Filter

Items 1 - 40 of 109

Set Ascending Direction