All Category

Package Drop Boxes

Delivery boxes and delivery boxes are boxes for receiving parcels that are installed in detached houses and collective housing. The home delivery mailbox is an integrated type for delivery and mail that can receive not only mail but also packages when you are away. There is also a convenient type of parcel delivery box that allows you to receive parcels without specifying the time, without the hassle of requesting redelivery. The delivery box can also act as a seal for receipt. Some types of delivery boxes for detached homes have a network system that allows you to receive parcels even when you are away, and you can check the status of your parcels on your smartphone.
View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction
  1. Delivery box Receibo
    Green Life Delivery box Receibo
    You can receive a large courier service whether you are out or at home. With the seal stored inside the door, press the receipt stamp and place the delivery. ... Therefore, it is an environmentally friendly product without the hassle of redelivery. The front door can be replaced by either opening... Read More
    Mass (kg)  14.5  Allowable Load (kg)  Home delivery: 30  Color  Titanium gray 
    from S$349.90
    Min. 5 days
  2. Online shopping post
    IRIS OHYAMA Online shopping post
    It is an online mail order post box that solves the problem of redelivery due to absence with plenty of large deliveries such as mail service. Newspapers and magazines that have been folded up to now will also be clean and prevent product damage. A wall-mounted type that can be neatly hung on the... Read More
    Mass (kg)  About 1.4kg  Dimensions, Width W x Depth D x Height H (mm)  Approx. 310 x 162 x 394  Material  Polypropylene 
    Rating:
    73%
    from S$56.99
    Min. 2 days
  3. Online shopping box
    IRIS OHYAMA Online shopping box
    It is an online mail order post box that solves the problem of redelivery due to absence with plenty of large deliveries such as mail service. Newspapers and magazines that have been folded up to now will also be clean and prevent product damage. It is a stationary type that can be fully inserted.
    Material  Polypropylene 
    Rating:
    100%
    from S$59.99
    Min. 2 days
  4. Delivery box combo middle type
    Panasonic Delivery box combo middle type
    Leave the delivery service to "Combo". Easy construction that does not require electrical work. Easy to accept and take out luggage. The operation procedure is described on the door in an easy-to-understand manner. You can receive it without specifying the time, and there is no need to ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  390×450×590  Type  Middle  Storage Guideline  W340 × D350 × 500mm, up to 20kg 
    Rating:
    100%
    from S$749.90
    Min. 10 days
  5. Petit house Drip-proof skirting board
    NASTA Petit house Drip-proof skirting board
    * Delivery box is sold separately. * Screws for connecting to the delivery box are attached to the skirting board (4 M5 x 8 truss machine screws).
    Dimensions (H x W x D) (mm)  100×360×300 
    from S$199.90
    Min. 2 days
  6. Delivery box big
    NASTA Delivery box big
    [Receiving luggage and shipping luggage] A "delivery box" is also available for detached houses. There is no time limit for picking up your parcel, and you can easily pick up your parcel regardless of whether you are at home or away without having to meet the delivery staff. [Receiving ... Read More
    Included Accessories  1 snowboard, 2 emergency unlock keys  Mass (kg)  13.2  Finish  Powder coating  Type  Pre-in / out-out / Drip-proof  Lock  Push button lock 
    Rating:
    100%
    from S$769.90
    Min. 12 days
  7. Mail service post combined delivery box
    Green Life Mail service post combined delivery box
    You can receive mail, mail service, and parcel delivery with this one! By storing Shachihata in the case attached to the front door, you can receive the parcel delivery without the hassle of redelivery even when you are absent. With a confirmation window that allows you to see at a glance whether... Read More
    Mass (kg)  4.3  Dimensions, Width W x Depth D x Height H (mm)  455 x 166 x 473 (including push lock)  Color  Titanium gray  Material  Steel (baked paint)  Allowable Load (kg) 
    from S$199.90
    Min. 6 days
  8. Mail post post
    K.G.Y. Industry Mail post post
    It is a knob type cylinder lock. Turn it to lock it temporarily, and close it to lock it. It is a top-in front-out post that can handle 360X260X50mm mail service. Large mail service 0 square envelope and circulation board can be inserted in a large size with a slot of about 365 x 55 mm in height.
    Mass (g)  3900  Dimensions (width x depth x height) (mm)  410X190X320  Color  Body: Silver, Door: Brown  Material  Galvanized steel sheet  Included Accessories  Wood screw X4, plug X4, key X2 
    from S$119.90
    Min. 2 days
  9. Delivery box
    HAYAKAWA INDUSTRY Delivery box
    When not in use, it can be folded and placed in a special bag for compact storage. A "delivery box" that allows you to pick up your parcel delivery service even when you are away. It can be fixed to various places such as entrance door handles, handrails, gutters, and gates with the att... Read More
    Mass (g)  About 685  Dimensions, Width W x Depth D x Height H (mm)  Approx. 490 x 340 x 400  Material  Polyester  Included Accessories  Wire (approximately 2m), storage bag 
    from S$59.99
    Min. 8 days
  10. Folding soft delivery box  Receibo  Receibo
    Green Life Folding soft delivery box Receibo Receibo
    Folding soft delivery box that does not require assembly. It can be used not only in a detached house but also in an apartment. A hollow-structured corrugated plastic is used for the core material, which is resistant to weight and water, and is lighter, so it can be used even when hung. (With bac... Read More
    Dimension (mm)  (Approx.) 420 × 320 × 490  Mass (kg)  1.6  Inner Dimensions, Width W x Depth D x Height H (mm)  430×330×500  Dimensions, Width W x Depth D x Height H (cm)  44.0×34.0×52.0  Folding dimensions (cm)  Color  Brown  Material  Polyester 
    from S$99.90
    Min. 5 days
  11. Home Delivery Locker (Receipt Display & Sealing & Mail Service)
    Sanwa Direct Home Delivery Locker (Receipt Display & Sealing & Mail Service)
    A parcel delivery locker where parcels can be deposited by a parcel delivery company or post office when the recipient is away. We use a latch lock that allows you to lock the door without having to hold the key. There are 120 types of keys, and it supports master keys. Made of steel, it is durab... Read More
    Allowable Load (kg)  20  Slot dimensions (width W x height H) (mm)  300 × 35 (Nekoposu service available)  Inner Dimensions, Width W x Depth D x Height H (mm)  360×398×540  Outer Dimensions, Width W x Depth D x Height H (mm)  427×421×602  Capacity (L)  50  Material  Galvanized steel sheet  Key  Latch lock (with indicator)  Color  Light gray 
    from S$599.90
    Min. 5 days
  12. Delivery box Big skirting board
    NASTA Delivery box Big skirting board
    Mass (kg)  Dimensions (H x W x D) (mm)  100×446×343  Finish  Powder coating  Color  Light gray 
    from S$179.90
    Min. 4 days
  13. Delivery box BOX
    Green Life Delivery box BOX
    You can receive a courier service while you are out or at home. With an adjuster, it suppresses rattling during installation. By storing the Shachihata in the case attached to the back of the front door, you can receive the parcel delivery without the hassle of redelivery even when you are absent.
    Material  Steel (powder baking coating)  Mass (kg)  9.1  Allowable Load (kg)  20 
    from S$269.90
    Min. 6 days
  14. Combo Maison Middle 4 tablets
    Panasonic Combo Maison Middle 4 tablets
    from S$1,199.00
    Min. 8 days
  15. Small delivery box
    NASTA Small delivery box
    * Since it is not waterproof, your luggage may get wet depending on strong winds and rain and other conditions. Take out your luggage as soon as possible, or install it in a place with little rain because it is under the eaves. * In order to receive the parcel delivery, please prepare your own th... Read More
    Suitable Box Dimensions (mm)  (Inner size) 470 x 132 x 353  Included Accessories  2 snowboards, 2 emergency release keys  Mass (kg)  5.4  Dimensions (H x W x D) (mm)  500×160×400  Mail type  First-in first-out  Finish  Powder coating  Type  Pre-in / out-out / Drip-proof  Lock  Push button lock 
    from S$499.90
    Min. 17 days
  16. Delivery box regular
    NASTA Delivery box regular
    [Receiving luggage and shipping luggage] A "delivery box" is also available for detached houses. There is no time limit for picking up your parcel, and you can easily pick up your parcel regardless of whether you are at home or away without having to meet the delivery staff. [Receiving ... Read More
    Included Accessories  1 snowboard, 2 emergency unlock keys  Mass (kg)  7.5  Finish  Powder coating  Type  Pre-in / out-out / Drip-proof  Lock  Push button lock 
    from S$699.90
    Min. 4 days
  17. Delivery box Combo Slim type
    Panasonic Delivery box Combo Slim type
    Leave the delivery service to "Combo". Easy construction that does not require electrical work. Easy to accept and take out luggage. The operation procedure is described on the door in an easy-to-understand manner. You can receive it without specifying the time, and there is no need to ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  195×457.5×590  Type  Slim  Storage Guideline  Up to W130 × D350 × H500mm / 10kg 
    from S$649.90
    Min. 13 days
  18. Baseboard for delivery boxes
    NASTA Baseboard for delivery boxes
    *Delivery box body is not included. It becomes the product only for skirting boards.
    Height (mm)  100  Color  Light gray  Length (mm)  343  Specification  Powder coating 
    from S$199.90
    Min. 4 days
  19. Delivery box 2333
    Kowa Sonia Delivery box 2333
    Dimensions (H x W x D) (mm)  290×390×343 
    from S$689.90
    Min. 10 days
  20. Combo Maison Middle 6 Tablets Left Open
    Panasonic Combo Maison Middle 6 Tablets Left Open
    from S$1,199.00
    Min. 8 days
  21. Combo Maison Middle 1 left
    Panasonic Combo Maison Middle 1 left
    from S$899.90
    Min. 8 days
  22. Combo Maison Half 8 tablets FF right open
    Panasonic Combo Maison Half 8 tablets FF right open
    from S$1,199.00
    Min. 8 days
  23. Combo Maison Compa 4 tablets FF left open
    Panasonic Combo Maison Compa 4 tablets FF left open
    from S$989.90
    Min. 8 days
  24. Combo Maison Middle 6 Tablets Right Open
    Panasonic Combo Maison Middle 6 Tablets Right Open
    from S$1,199.00
    Min. 8 days
  25. Delivery box Regular skirting board
    NASTA Delivery box Regular skirting board
    Dimensions (H x W x D) (mm)  100×236×343  Color  Light gray  Mass (kg)  1.5  Finish  Powder coating 
    from S$149.90
    Min. 4 days
  26. COMBO Middle FR left open
    Panasonic COMBO Middle FR left open
    from S$999.00
    Min. 8 days
  27. Combo Maison Compa 8 tablets FF right open
    Panasonic Combo Maison Compa 8 tablets FF right open
    from S$1,199.00
    Min. 8 days
  28. Delivery box combo compact type
    Panasonic Delivery box combo compact type
    Leave the delivery service to "Combo". Easy construction that does not require electrical work. Easy to accept and take out luggage. The operation procedure is described on the door in an easy-to-understand manner. You can receive it without specifying the time, and there is no need to ... Read More
    Dimensions, Width W x Depth D x Height H (mm)  390×150×450  Location to Install  Advance  Mail type  First-in first-out  Storage Guideline  W340 × D80 × H360mm, up to 5kg  Type  compact 
    from S$599.90
    Min. 13 days
  29. Combo Maison Compa 4 tablets FF right open
    Panasonic Combo Maison Compa 4 tablets FF right open
    from S$989.90
    Min. 8 days
  30. COMBO Compa FF left open
    Panasonic COMBO Compa FF left open
    from S$649.90
    Min. 8 days
  31. Delivery post combo for detached house
    Panasonic Delivery post combo for detached house
    Combo-Int (dedicated to embedding in the wall of a house) has two functions, a delivery box and a signpost, that fits neatly into the wall of the house. You can receive mail and parcels from the outside and take them out indoors. Width 130 mm, can receive up to 10 kg [storage size]. The size of t... Read More
    Dimensions, Width W x Depth D x Height H (mm)  395×484×590  Storage Guideline  Up to W130 × D350 × H500mm / 10kg 
    from S$1,999.00
    Min. 14 days
  32. COMBO Slim FR left open
    Panasonic COMBO Slim FR left open
    from S$749.90
    Min. 8 days
  33. Combo Maison Half 8 tablets FF left open
    Panasonic Combo Maison Half 8 tablets FF left open
    from S$1,199.00
    Min. 8 days
  34. COMBO Middle FF left open
    Panasonic COMBO Middle FF left open
    from S$899.90
    Min. 8 days
  35. COMBO Compa FF Right open
    Panasonic COMBO Compa FF Right open
    from S$649.90
    Min. 8 days
  36. COMBO Slim FF right open
    Panasonic COMBO Slim FF right open
    from S$649.90
    Min. 8 days
  37. Combined box embedded right open
    Panasonic Combined box embedded right open
    from S$1,999.00
    Min. 8 days
  38. COMBO slim FR right open
    Panasonic COMBO slim FR right open
    from S$749.90
    Min. 8 days
  39. Outdoor delivery locker + Hub + Stocker
    TRUSCO Outdoor delivery locker + Hub + Stocker
    No key required when locked Can be installed outdoors For delivery and relay of unmanned luggage. For storing luggage for the purpose of preventing loss and theft.
    from S$749.90
    Min. 32 days
  40. Delivery box 3333
    Kowa Sonia Delivery box 3333
    Dimensions (H x W x D) (mm)  390×390×220 
    from S$689.90
    Min. 10 days
View : Grid List
Filter

Items 1 - 40 of 88

Set Ascending Direction