All Category

Meter Access Doors

The meter inspection port is a set of doors and frames that cover inspection locations where various meters such as electricity, gas, and water are concentrated in buildings and houses. Steel is mainly used as the material, and there are functions with one-touch handles and handles with smooth opening and closing of the doors, and locks with and without locks. Some outdoor inspection ports have waterproof and rust prevention functions, and the size and size of the meter inspection port can be selected according to the installation space and size.

Other Related Pages

View : Grid List
Filter

9 Item(s)

Set Ascending Direction
  1. Meter inspection port
    ACE Meter inspection port
    Comes with a one-touch flat handle (with key). * When using the left hanging source, turn the inspection port upside down, then remove the flat handle and install it in the opposite direction.
    Finish  Sash primer  Specification  Suspension right  Material  Hot dip galvanized steel sheet 
    Rating:
    93%
    from S$199.90
    Min. 2 days
  2. Meter inspection port Screw fixing specification
    ACE Meter inspection port Screw fixing specification
    25mm type including frame. Comes with a one-touch flat handle (with key). * When using the left hanging source, turn the inspection port upside down, then remove the flat handle and attach it to the opposite side.
    Material  Hot dip galvanized steel sheet  Hanging base  Right  Finish  Sash primer 
    Rating:
    100%
    from S$199.90
    Min. 2 days
  3. Inspection port (made of galvanized iron plate)
    FUKAGAWA Inspection port (made of galvanized iron plate)
    Open door for inspection of ducts and air conditioners. To safely open and close the inspection door, use the externally open type for the "minus (-) pressure air conditioner" and the internally open type for the "plus (+) pressure air conditioner". Easy to open and close with... Read More
    Material  Galvanized iron plate  Type  Open type 
    Rating:
    100%
    from S$99.90
    Min. 7 days
  4. Inspection port (bonde) SD type
    FUKAGAWA Inspection port (bonde) SD type
    Open door for inspection of ducts and air conditioners. To safely open and close the inspection door, use the externally open type for the "minus (-) pressure air conditioner" and the internally open type for the "plus (+) pressure air conditioner". It can be attached to the o... Read More
    Type  Open type 
    Rating:
    100%
    from S$119.90
    Min. 5 days
  5. Kitchen check
    FUKAGAWA Kitchen check
    -Mounting frame one-touch type. -The door is completely removable, which saves space. -The door has a built-in rock wool 50t, so no heat retention is required. Inspection port for kitchen exhaust duct * Indoor only type
    Thickness (mm)  58 
    from S$379.90
    Min. 5 days
  6. Inspection port (bonde) S type (duct type)
    FUKAGAWA Inspection port (bonde) S type (duct type)
    Open door for inspection of ducts and air conditioners. * Folding is required for mounting on the opening surface.
    from S$89.99
    Min. 6 days
  7. Inspection Door with 2445-3 CDB-Ⅲ
    SUEHIRO Kanagu Inspection Door with 2445-3 CDB-Ⅲ
    *This product is in stock.
    Material  SPHC 
    from S$289.90
    Min. 7 days
  8. Meter inspection port with key
    Kumamoto Meter inspection port with key
    Type  Flat handle lock (with key)  Finish  Rust prevention paint (t = 1.6)  Material  Steel sheet 
    Rating:
    60%
    Discontinued
  9. Meter inspection port without key
    Kumamoto Meter inspection port without key
    Type  Flat handle lock (without key)  Finish  Rust prevention paint (t = 1.6)  Material  Steel sheet 
    Discontinued
View : Grid List
Filter

9 Item(s)

Set Ascending Direction