All Category

Wall Access Doors

A wall inspection port is an inspection port that is installed for checking the inside of a wall. A square frame has a door, etc. When you check the inside of the wall, you can open the door and see inside the wall. Many of the wall inspection openings can be opened and closed with one touch, and are easy to open and close. Some wall inspection windows can be crossed, and some are not conspicuous in daily life and activities, and some are airtight wall inspection windows. Various models.
View : Grid List
Filter

26 Item(s)

Set Ascending Direction
  1. Wall Access Door
    DAIKEN Wall Access Door
    Simply turn the coin lock to raise the inner frame forward, and you can easily open the inner frame. The inner frame is a safe and easy attachment / detachment method that cannot be removed unless it is lifted 90 degrees open and pulled toward you. * Cannot be used as a horizontal opening.
    Included Accessories  Board presser x 4 
    Rating:
    80%
    from S$26.99
    Min. 2 days
  2. SPG + wall inspection port
    SPG (SANUKI) SPG + wall inspection port
    An indoor wall inspection port that does not require a base and is easy to install. Easy construction without tools for both outer and inner frames !! The outer frame can handle wall finishing materials with a thickness of 5 to 26 mm, and the inner frame can handle thicknesses of 5 to 14 mm. The ... Read More
    Main material  High impact ABS resin  Color  Off white 
    Rating:
    80%
    from S$19.99
    Min. 2 days
  3. PVC wall inspection port
    Nichidai Kogyo PVC wall inspection port
    Easy installation and opening and closing with one touch! It is hard to break due to integral molding, and there are no joints. Both plasterboard 9.5 mm and 12.5 mm can be supported. It has a neat shape and no joints, and can be kept beautiful forever with a quick wipe. Uses environmentally frien... Read More
    Opening Size (mm)  225×225  Color  Off white  Suitable for  Plaster board 9.5mm, 12.5mm 
    Rating:
    88%
    from S$19.99
    Min. 2 days
  4. Home wall inspection port
    DAIKEN Home wall inspection port
    Wall inspection port frame type according to the specifications of the UR Urban Renewal Organization ・ ・ ・ 1 frame type with screwing from the wall finishing material to the wooden base. Opening and closing frame by removing screws How to fix the board material ・ ・ ・ Easy installation with ... Read More
    Color  White 
    Rating:
    90%
    from S$13.99
    Min. 2 days
  5. Wall inspection port 1 frame type White
    DAIKEN Wall inspection port 1 frame type White
    It is a speedy opening and closing method using a spring. For inspection of wiring, piping, etc. in the wall * Do not use outdoors
    Specification  For indoor walls only 
    Rating:
    70%
    from S$37.99
    Min. 2 days
  6. Aluminum hut back inspection door
    BX Kaneshin Aluminum hut back inspection door
    Comes with a clan panel that integrates a gypsum board and heat insulating material. The rectangular size facilitated entry into the wall. Made of aluminum, it is resistant to temperature changes and has a beautiful finish. It is a point nucleus that opens and closes the frame and clan panel as a... Read More
    Material  Aluminum  Color  Silver 
    Rating:
    50%
    from S$74.99
    Min. 2 days
  7. 1-frame type wall inspection port
    DAIKEN 1-frame type wall inspection port
    Speedy opening and closing method that can be locked by hooking it on a special frame fixing material. The inspection port can be removed with a little protrusion, so it can be attached and detached in a space-saving manner. * The thickness of the applicable wall material (wall finishing material... Read More
    from S$17.99
    Min. 6 days
  8. Aluminum eaves back ventilation
    BX Kaneshin Aluminum eaves back ventilation
    The compact and slim shape makes the exterior of the building beautiful. By ventilating the entire circumference, effective ventilation behind the cabin is promoted. Made of aluminum, it has excellent corrosion resistance. Ventilation hardware to be attached to the parting line or the wind part *... Read More
    Material  Aluminum (JIS H4040)  Color  Ivory  Included Accessories  Stainless steel color screw x 4 
    from S$23.99
    Min. 5 days
  9. Kiso inspection port
    Joto Techno Kiso inspection port
    Insulation inspection port for bathroom compartments that supports next-generation energy saving. * Do not apply unnecessary impact or processing to this product. * Keep away from fire. This product may be deformed. * To clean this product, moisten a soft cloth or sponge with water and wipe it wi... Read More
    Thermal Conductivity (W/m2 K)  0.53  Thermal resistance (m 2 K / W)  1.7 
    Rating:
    40%
    from S$179.90
    Min. 7 days
  10. Kiso Inspection Port (Piping Compatible Type)
    Joto Techno Kiso Inspection Port (Piping Compatible Type)
    Comes with a piping member that allows easy piping. Both sides of the product come with a colorless curing sheet.
    Thermal Conductivity (W/m2 K)  0.53  Thermal resistance (m 2 K / W)  1.7  Color  White 
    from S$259.90
    Min. 7 days
  11. Wall WHT (airtight wall inspection door)
    Naka Wall WHT (airtight wall inspection door)
    Indoor wall inspection door *The decorative plate and cylinder part of the key specification white will not be white.
    Specification  Specification with key (key: P201 only)  Mounting Bracket  hot-dip galvanized copper sheet 
    from S$139.90
    Min. 9 days
  12. Wall Hatch WHA
    Naka Wall Hatch WHA
    Indoor wall inspection door *The decorative plate and cylinder part of the key specification white will not be white.
    Mounting Bracket  hot-dip galvanized copper sheet 
    from S$119.90
    Min. 9 days
  13. Highly airtight wall inspection port  Insulation type
    Joto Techno Highly airtight wall inspection port Insulation type
    Inspection of electrical wiring and piping inside the wall is possible! Highly airtight wall inspection port with integrated lid and heat insulating material! The heat insulating material is an integrated inspection port. You can use it with confidence even in cold regions. The escape allowance m... Read More
    Thermal Conductivity (W/m2 K)  2.3  Type  Hinge 
    from S$329.90
    Min. 7 days
  14. Kiso inspection port (retrofit type)
    Joto Techno Kiso inspection port (retrofit type)
    Since it can be installed after the foundation is placed, the construction timing can be selected. * An opening of 600 to 650 mm is required to install this product. * Urethane foam used when installing this product will be procured on-site. * Make a hole in the pipe in advance. At that time, be ... Read More
    Thermal Conductivity (W/m2 K)  0.76  Thermal resistance (m 2 K / W)  1.31  Dimension (mm)  183×430×700  Applicable Height (mm)  Foundation height: 330-400  Applicable Width (mm)  Foundation width: 120-150  Opening Size (mm)  Personnel: W530 x H290  Color  White 
    from S$229.90
    Min. 7 days
  15. wall hatch SHA
    Naka wall hatch SHA
    Indoor wall inspection door
    Mounting Bracket  Anchor plate  Color  Silver  Specification  Specification with key (key: 0200 only) 
    from S$259.90
    Min. 9 days
  16. Highly Airtight Wall Inspection Port Standard Type
    Joto Techno Highly Airtight Wall Inspection Port Standard Type
    Inspection of electrical wiring and piping inside the wall is possible! Highly airtight wall inspection port with integrated lid and heat insulating material! The heat insulating material is an integrated inspection port. You can use it with confidence even in cold regions. The escape allowance m... Read More
    Included Accessories  1 bag of mounting screws (20 mm x 8)  Material  Decorative frame: ABS, Frame: Aluminum  Type  Hinge  Color  White 
    from S$129.90
    Min. 7 days
  17. Highly airtight wall inspection port  Highly insulated type
    Joto Techno Highly airtight wall inspection port Highly insulated type
    Inspection of electrical wiring and piping inside the wall is possible! Highly airtight wall inspection port with integrated lid and heat insulating material! The heat insulating material is an integrated inspection port. You can use it with confidence even in cold regions. The escape allowance m... Read More
    Thermal Conductivity (W/m2 K)  3.6  Type  Hinge 
    from S$359.90
    Min. 7 days
  18. Highly airtight wall inspection port  Cross pasted type
    Joto Techno Highly airtight wall inspection port Cross pasted type
    Inspection of electrical wiring and piping inside the wall is possible! Highly airtight wall inspection port with integrated lid and heat insulating material! The heat insulating material is an integrated inspection port. You can use it with confidence even in cold regions. The escape allowance m... Read More
    Opening Size (mm)  240×240  Color  Silver  Cutting dimensions (mm)  Wall material: 203 x 203 
    from S$99.90
    Min. 7 days
  19. Home wall inspection port
    DAIKEN Home wall inspection port
    Color  Silver 
    Rating:
    90%
    Discontinued
  20. Daiken wall inspection silver 300 × 300
    DAIKEN Daiken wall inspection silver 300 × 300
    When you turn the coin lock, the inner frame rises forward, and you can easily open the inner frame. For inspection ports for electrical wiring and piping inside walls.
    opening size for wall installation  300×300mm  Mass (g)  520  Included Accessories  Board holding bracket x 4  Width (mm)  311  Trusco Part No.  360-6309  Height (mm)  311  Inner frame board cutting dimensions (mm)  257×257  Color  Silver 
    Discontinued
  21. Daiken wall inspection port white 300 × 300
    DAIKEN Daiken wall inspection port white 300 × 300
    When you turn the coin lock, the inner frame rises forward, and you can easily open the inner frame. For inspection ports for electrical wiring and piping inside walls.
    Inner frame board cutting dimensions (mm)  257×257  opening size for wall installation  300×300mm  Width (mm)  311  Height (mm)  311  Trusco Part No.  360-6317  Mass (g)  520  Included Accessories  Board holding bracket x 4  Color  White 
    Discontinued
  22. Alligator hatch inspection port
    Nichidai Kogyo Alligator hatch inspection port
    Easy to install, one-touch opening and closing, integrally molded to prevent cracking and no joints. Both plasterboard 9.5 mm and 12.5 mm can be supported.
    Opening Size (mm)  225×225  Material  ABS resin  Color  Off white 
    Discontinued
  23. Aluminum cabin back entrance
    BX Kaneshin Aluminum cabin back entrance
    An inspection port attached to the wall inside the building. It fits perfectly in 2x4 houses. Comes with a clan panel that integrates gypsum board and heat insulating material. The rectangular size facilitates entry into the wall. Made of aluminum, it is resistant to temperature changes and has a... Read More
    Material  Aluminum  Color  Silver 
    Discontinued
  24. Daiken wall inspection silver 450 × 450
    DAIKEN Daiken wall inspection silver 450 × 450
    When you turn the coin lock, the inner frame rises forward, and you can easily open the inner frame. For inspection ports for electrical wiring and piping inside walls.
    Color  Silver  opening size for wall installation  450×450mm  Mass (g)  700  Trusco Part No.  360-6325  Width (mm)  461  Included Accessories  Board holding bracket x 4  Height (mm)  461  Inner frame board cutting dimensions (mm)  407×407 
    Discontinued
  25. Wall inspection port
    DAIKEN Wall inspection port
    Structure that has no gaps in the joints and does not easily remove dust and dirt. Achieves a large opening size with a unique hinge mechanism. Mounting hardware that can be retrofitted or pre-installed. Fine adjustment after installation is also possible.
    Discontinued
  26. Daiken wall inspection port white 450 × 450
    DAIKEN Daiken wall inspection port white 450 × 450
    When you turn the coin lock, the inner frame rises forward, and you can easily open the inner frame. For inspection ports for electrical wiring and piping inside walls.
    Trusco Part No.  360-6333  Inner frame board cutting dimensions (mm)  407×407  opening size for wall installation  450×450mm  Width (mm)  461  Height (mm)  461  Mass (g)  700  Included Accessories  Board holding bracket x 4  Color  White 
    Discontinued
View : Grid List
Filter

26 Item(s)

Set Ascending Direction