All Category

Grating

Grating is a metal built-in lid that drains smoothly into grooves. Basically, it is used for U-shaped gutters, side gutters, or sidewalks, which are drainage facilities on the side of the road, but there are also cases that are used as interior building materials for buildings. The shape is a lattice or ladder. Types include copper plate and stainless steel. Different types of strength can be selected according to the environment, and the pressure-contact type that is resistant to impact is used as a drainage basin in the factory and as a crossing groove on the road.
View : Grid List
Filter

29 Item(s)

Set Ascending Direction
  1. Pressure welding type grating Fine non-slip WUS-X type
    Kataoka Sangyo Pressure welding type grating Fine non-slip WUS-X type
    Grating for U-shaped grooves is designed to fit into concrete U-shaped grooves and is used for grooves with medium loads or less. Please use Sound Loose (noise prevention packing) for hospitals, housing complexes, parking lots, residential areas, etc. * Not suitable for use in places with relativ... Read More
    Teeth Spacing  Fine  Shape  Fine Non-slip  Type  U-shaped groove 
    Rating:
    90%
    Discontinued
  2. Pressure welding type grating Coarse, non-slip WU-X type
    Kataoka Sangyo Pressure welding type grating Coarse, non-slip WU-X type
    Grating for U-shaped grooves is designed to fit into concrete U-shaped grooves and is used for grooves with medium loads or less. Please use Sound Loose (noise prevention packing) for hospitals, housing complexes, parking lots, residential areas, etc. * Not suitable for use in places with relativ... Read More
    Cell Spacing (mm)  38  Inner Width (mm)  583  Groove Width (mm)  600  Mass (kg)  64.6  Outer Width (mm)  717  Bearing bar height (mm)  75  Thickness (mm)  Length (mm)  997  Teeth Spacing  Coarse  Shape  Coarse, non-slip  Type  U-shaped groove  Dimensions of Angled Steel (mm)  L75×75×8  Load  T-14 
    Rating:
    93%
    Discontinued
  3. Cast Iron Lattice Lid
    Daiichikizai Cast Iron Lattice Lid
    Material  FC200 / resin paint coating  Type  Lattice lid 
    Rating:
    96%
    Discontinued
  4. Pressure contact type grating Fine non-slip WOS-X type
    Kataoka Sangyo Pressure contact type grating Fine non-slip WOS-X type
    It is a high-heeled (fine) piglet that adds ease of walking to the load capacity. Garbage clogging is solved by using the WI bar. The main component H50 has been newly increased to two models to maximize the economic effect.
    Teeth Spacing  Fine 
    Rating:
    100%
    Discontinued
  5. Pressure welding type grating Fine Non-slip WUS-X type For sidewalk
    Kataoka Sangyo Pressure welding type grating Fine Non-slip WUS-X type For sidewalk
    Grating for U-shaped grooves is designed to fit into concrete U-shaped grooves and is used for grooves with medium loads or less. Please use Sound Loose (noise prevention packing) for hospitals, housing complexes, parking lots, residential areas, etc. * Not suitable for use in places with relativ... Read More
    Cell Spacing (mm)  15  Bearing bar height (mm)  19  Mass (kg)  20.6  Thickness (mm)  Inner Width (mm)  590  Groove Width (mm)  600  Outer Width (mm)  644  Length (mm)  995  Teeth Spacing  Fine  Shape  Fine Non-slip  Load  For sidewalk  Type  U-shaped groove  Dimensions of Angled Steel (mm)  L30×30×3 
    Rating:
    87%
    Discontinued
  6. Ductile iron lattice lid
    Daiichikizai Ductile iron lattice lid
    Material  FCD500 / resin paint coating  Type  Lattice lid  Load  T-8 
    Rating:
    60%
    Discontinued
  7. Pressure welding type grating fine (for groove lid side groove and transverse groove)
    Daikure Pressure welding type grating fine (for groove lid side groove and transverse groove)
    Groove (belt-shaped) Rough fine type By applying a rough pattern to the surface of the main member, friction is increased and the anti-slip function is improved, and a safe and comfortable walking feeling can be obtained. Fine type grating. For roadways * The receiving frame and handle are not in... Read More
    Thickness (mm)  (Bearing bar) 3  Cell Spacing (mm)  (Crossbar) 100  Load Capacity (kN)  (One rear wheel) 80  Load capacity (t)  20  Mass (kg/m)  20.0  Groove Width (mm)  200  Dimension a (mm)  300  Dimension h (mm)  32  Dimension b (mm)  997  Teeth Spacing  Fine  Type  Groove  Load  T-20 (Heavy load type) 
    Rating:
    100%
    Discontinued
  8. Four-way receiving frame for DG
    Daiichikizai Four-way receiving frame for DG
    If the delivery destination is a private house (detached house / apartment house), the shop name is required. Please note that delivery may not be possible if there is no store name. * Depending on the delivery location, the delivery date may be postponed and additional shipping charges may be in... Read More
    Rating:
    20%
    Discontinued
  9. Grating CU (Coarse)
    CHUBU CORPORATION Grating CU (Coarse)
    * Since it is delivered by 4t car, there are some areas such as narrow alleys that cannot be delivered.
    Mass (kg/sheet)  11.1  Groove Width (mm)  200  Dimension (mm)  995(b)×190(w)×25(h)  Height (mm)  Bearing bar / 25  Cell Spacing (mm)  Bearing bar / 30  Teeth Spacing  Coarse  Type  General type  Surface Treatment  Hot dip galvanizing  Dimensions of Angled Steel (mm)  L40×40×5  Length (mm)  Product length A / 260  Material  Steel 
    Discontinued
  10. Grating (for sidewalk)
    MonotaRO Grating (for sidewalk)
    Built-in grating for U-shaped grooves, gutters, and sidewalks. It will be a plain type. * When handling, wear gloves, etc., and be careful not to get injured. Do not use in a place where a load exceeding the design conditions is applied. Ask a specialist for installation / removal. Please do not ... Read More
    Tolerance  (Outer width) 0-3mm, (Length) 0 ± 3mm  Height (mm)  30  Dimensions of Angled Steel (mm)  30×30×3  Uniform load (kN / m 2 Bar Height (mm)  About 19  Cell Spacing (mm)  About 33  Length (mm)  About 995  Teeth Spacing  Coarse  Shape  Coarse plane  Type  U-shaped groove  Material  SS400  Surface Treatment  Zinc plating 
    Rating:
    88%
    Discontinued
  11. Pressure welding type grating coarse, non-slip for sidewalk KOF-X type
    Kataoka Sangyo Pressure welding type grating coarse, non-slip for sidewalk KOF-X type
    It is used for strip-shaped grooves such as road crossing ditches and drainage ditches in factories where there is little traffic. The bearing bar is uneven to prevent slipping. The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over.
    Bearing bar height (mm)  19  Height (mm)  19  Uniform load (kN / m 2 5.0  Teeth Spacing  Coarse  Shape  Coarse, non-slip  Type  Groove 
    Rating:
    100%
    Discontinued
  12. Pressure welding grating Coarse, non-slip KOW-X type
    Kataoka Sangyo Pressure welding grating Coarse, non-slip KOW-X type
    It is used for strip-shaped grooves such as road crossing ditches and drainage ditches in factories where there is little traffic. The bearing bar is uneven to prevent slipping. The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over.
    Length (mm)  995  Teeth Spacing  Coarse  Shape  Coarse, non-slip  Type  Groove 
    Rating:
    90%
    Discontinued
  13. Pressure welding grating Coarse footpath KOF type
    Kataoka Sangyo Pressure welding grating Coarse footpath KOF type
    The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over. It is used for strip-shaped grooves such as drainage ditches in factories.
    Height (mm)  19  Bearing bar height (mm)  19  Uniform load (kN / m 2 5.0  Length (mm)  993  Teeth Spacing  Coarse  Shape  Coarse plane  Type  Groove 
    Rating:
    52%
    Discontinued
  14. Grating (for sidewalk) pressure welding type
    MonotaRO Grating (for sidewalk) pressure welding type
    * Do not use for anything other than its intended purpose.
    Bearing bar height (mm)  19  Cell Spacing (mm)  30  Height (mm)  30  Dimensions of Angled Steel (mm)  30×30×3  Uniform load (kN / m 2 5.0  Length (mm)  993  Teeth Spacing  Coarse  Shape  Coarse plane  Type  U-shaped groove  Material  SS400  Surface Treatment  Zinc plating 
    Rating:
    89%
    Discontinued
  15. Pressure contact type grating Fine KOFS type
    Kataoka Sangyo Pressure contact type grating Fine KOFS type
    It is a fine groove pig that adds ease of walking to the load capacity. The bearing bar pitch is 12.5 mm (15 mm for 5S). The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over.
    Length (mm)  995  Teeth Spacing  Fine  Shape  Fine plane  Type  Groove for side gutter 
    Rating:
    100%
    Discontinued
  16. Fine U-shaped groove cover for side groove
    CHUBU CORPORATION Fine U-shaped groove cover for side groove
    A groove lid that can be easily used by simply placing it on the U-shaped groove. * Please use for gutters. It is dangerous to use it for crossing, such as jumping up. * The angle does not have a protrusion. * Since it is delivered by 4t car, there are some areas such as narrow alleys that cannot... Read More
    Cell Spacing (mm)  100  Dimension b (mm)  997  Length (mm)  997  Material  Body / steel, grating / frame / SS400  Teeth Spacing  Fine  Surface Treatment  Grating / hot dip galvanized HDZ55 (45)  Type  V groove, for side groove, groove cover 
    Discontinued
  17. Multi grating
    Takara Kizai Multi grating
    Even on rainy days, it has a high anti-slip effect and you can walk with peace of mind. The stylish design creates a landscape. Prevents dust from entering the waterway.
    Suitable for  (Load) T-2  Opening (mm)  For 300 x 300  Dimensions, Width W x Length L x Height H (mm)  400×395×25  Mass (kg)  14.6  Trusco Part No.  462-2120  Type  Masuta  Specification  Catchment type 
    Discontinued
  18. Pressure welding type grating KUF type for sidewalk
    Kataoka Sangyo Pressure welding type grating KUF type for sidewalk
    Grating for U-shaped grooves is designed to fit into concrete U-shaped grooves and is used for grooves with medium loads or less. The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over. For gutters in hospitals, housing complexes, par... Read More
    Bearing bar height (mm)  19  Height (mm)  19  Cell Spacing (mm)  30  Dimensions of Angled Steel (mm)  30×30×3  Uniform load (kN / m 2 5.0  Length (mm)  993  Teeth Spacing  Coarse  Shape  Coarse plane  Type  U-shaped groove 
    Rating:
    90%
    Discontinued
  19. OK grating (for U-shaped groove / non-slip type)
    Okuoka OK grating (for U-shaped groove / non-slip type)
    Non-slip processing is applied not only to the main bar but also to the angle. No special work is required and it can be installed just by placing it.
    Suitable for  (Load side groove) T-2  Height (mm)  19  Cell Spacing (mm)  30  Length (mm)  995  Teeth Spacing  Coarse  Specification  For U-shaped groove, coarse type  Dimensions of Angled Steel (mm)  L-3×30×30  Type  U-shaped groove 
    Rating:
    100%
    Discontinued
  20. Pressure welding grating Coarse KO type
    Kataoka Sangyo Pressure welding grating Coarse KO type
    It is used for strip-shaped grooves such as road crossing ditches and drainage ditches in factories where there is little traffic. The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over.
    Length (mm)  995  Teeth Spacing  Coarse  Shape  Coarse plane  Type  Groove 
    Rating:
    92%
    Discontinued
  21. Pressure welding grating Coarse KU type
    Kataoka Sangyo Pressure welding grating Coarse KU type
    Grating for U-shaped grooves is designed to fit into concrete U-shaped grooves and is used for grooves with medium loads or less. The pressure welding type is a manufacturing method that is resistant to impact and the bearing bar from falling over. For gutters in hospitals, housing complexes, par... Read More
    Cell Spacing (mm)  30  Dimensions of Angled Steel (mm)  40×40×5  Length (mm)  995  Teeth Spacing  Coarse  Shape  Coarse plane  Type  U-shaped groove 
    Rating:
    100%
    Discontinued
  22. Built-in type grating, coarse KC type
    Kataoka Sangyo Built-in type grating, coarse KC type
    Cell Spacing (mm)  33  Dimensions of Angled Steel (mm)  40×40×5  Length (mm)  995  Teeth Spacing  Coarse  Shape  Coarse plane  Type  U-shaped groove 
    Rating:
    94%
    Discontinued
  23. U-shaped groove cover for sidewalk
    CHUBU CORPORATION U-shaped groove cover for sidewalk
    A groove lid suitable for U-shaped grooves on pedestrian roads. * The angle does not have a protrusion. * Since it is delivered by 4t car, there are some areas such as narrow alleys that cannot be delivered.
    Dimension h (mm)  19  Load  5.0kN/m2  Cell Spacing (mm)  50  Length (mm)  993  Dimension b (mm)  993  Material  Body / steel, grating / SS400  Teeth Spacing  Coarse  Surface Treatment  Grating / hot dip galvanized HDZ45  Type  U-shaped groove  Dimensions of Angled Steel (mm)  L-30×30×3 
    Discontinued
  24. Steel gravel box grating Side groove lid
    Daiichikizai Steel gravel box grating Side groove lid
    Produce a natural landscape with gravel filling! Compatible with ball gravel 20 mm or more. * The product does not contain filler.
    Material  Lid: SS400 / hot dip galvanizing  Type  Gutter lid 
    Discontinued
  25. Built-in type grating for coarse sidewalk KCF type
    Kataoka Sangyo Built-in type grating for coarse sidewalk KCF type
    Bearing bar height (mm)  19  Height (mm)  19  Dimensions of Angled Steel (mm)  30×30×3  Cell Spacing (mm)  33  Uniform load (kN / m 2 5.0  Length (mm)  995  Teeth Spacing  Coarse  Shape  Coarse plane  Type  U-shaped groove 
    Rating:
    91%
    Discontinued
  26. Four-sided frame for JBM
    Daiichikizai Four-sided frame for JBM
    Produce a natural landscape with gravel filling! Compatible with ball gravel 20 mm or more. * The product does not contain filler.
    Discontinued
  27. JBU through frame
    Daiichikizai JBU through frame
    Mass (kg/m) 
    Discontinued
  28. Leave screen
    Daiichikizai Leave screen
    The fallen leaves that flow through the gaps between the lattice lid and grating are collected for easy cleaning. 4 mesh Wire mesh with a wire diameter of 0.83 mm (opening approx. 5.5 mm), so even small leaves can be caught. Made of stainless steel (SUS304) with excellent corrosion resistance. Li... Read More
    Material  Stainless steel (SUS304) 
    Discontinued
  29. Steel Gravel Box Grating Mas lid
    Daiichikizai Steel Gravel Box Grating Mas lid
    Produce a natural landscape with gravel filling! Compatible with ball gravel 20 mm or more. * The product does not contain filler.
    Material  Lid: SS400 / hot dip galvanizing  Type  Masu lid 
    Discontinued
View : Grid List
Filter

29 Item(s)

Set Ascending Direction