Clothes Drying Hardware
Laundry hardware is used to dry laundry on the veranda or indoors. For indoor use, the laundry can be dried by attaching it to the ceiling and pulling out the wire or pulling out the wire. There is also an indoor clothesline that can store wires. The wall-mounted balcony clothesline is a type that is used by inserting a basket. There are various types such as those that can be folded when not in use, those that can change the angle, and those that save space. There is also a simple balcony clothesline that blends into the exterior.
Other Related Pages
- GIKEN (Kawaguchi Giken) Indoor hoscine spot typeThe long-selling SPA type has been improved to a smarter design. The body, which is as thin as 13 mm, does not stand out even near the ceiling and does not impair the interior design. The weight reduction of the pole makes it easy to put on and take off. At the base of the ring, a load guide func... Read MoreAllowable Load (kg) (Estimated) 8 Specification Pole is removable, guide for load guide
- MonotaRO Adjustable metal fittings made of aluminumCeiling-mounted clothesline. The height can be adjusted. For installing a clothesline. * Mounting brackets and bolts are not included, so please prepare them separately. * If there are installation standards for condominiums, etc., please check with the administrator before installing. * When ins... Read MoreAllowable Load (kg) 100 Material Aluminum profile Type Ceiling free type Color Silver
- GIKEN (Kawaguchi Giken) Window frame clothes hoseThe angle of the arm can be changed from the conventional 40 ° to 20 °, allowing you to choose a position that is easier to use than ever before. 4 steps utilization (upper 20 ° use / horizontal use / lower 20 ° use / lower 40 ° use) + arm lower folding specification Outdoor clothesline for windo... Read MoreType Wall mounted type
- FIRST Flat clothesline* For mounting parts, please purchase the parts according to the mounting location separately.Load Capacity Per Unit (kg) 50 Material Aluminum die casting Type Wall mounted type
- IRIS OHYAMA Stainless steel laundry basketA clothesline that uses a durable, clean, and rust-resistant stainless steel-wrapped pipe.Color Blue Type Clotheslinefrom S$17.99Min. 4 days
- GIKEN (Kawaguchi Giken) Window wall ho-screen standard typeSince the angle can be easily changed even after installation, you can choose the rod height that suits your usage. All operations are possible with the rod inserted, and it has excellent operability. * Parts for mounting wood are included (please purchase other parts separately.)Allowable Load (kg) (Estimated) 30 Mounting thickness (mm) 14 Type Wall mounted type
- GIKEN (Kawaguchi Giken) Hot screen SP type pole only (SPC / SPD / SPE compatible)Kawaguchi Giken: Hoscreen Indoor ceiling-mounted clothesline SPC type, SPD type, SPE type clothesline pole part only. For indoor use
- GIKEN (Kawaguchi Giken) Indoor hoscreen lifting type URMImposition type that is easy to install. The design that suppresses the protrusion from the ceiling and the storage of the rod make it look neat.Allowable Load (kg) (Estimated) 8 Elevation Range (mm) 0~1000 Type Operation stick / detachable Specification Load guide Included Accessories Mounting parts for wood substrates
- ACE Indoor clothesline Sunwing 200It is a simple design that naturally blends into the interior. When using, tilt the arm and hang clothes and laundry on a hanger. You can also use two clotheslines with one clothesline (Φ25-30). The arm is foldable and retractable, and it is safe because the arm is retracted by the damper when no... Read MoreMaterial / Finish ABS / Steel / White
- GIKEN (Kawaguchi Giken) Directly attached parts (wooden steel frame)Installation on wooden base / steel frame * One bag is required for each clotheslineDiameter (Φmm) 8.5from S$5.99Min. 4 days
- GIKEN (Kawaguchi Giken) Hosley indoor clothes drying / QL type hook setIn order to make daily clothes drying more comfortable, we not only pursued convenience, but also aimed for something that is comfortable to look at. That is the QL type with a square shape. The square shape makes it easier for the hanger to align with the two points on the rod. Therefore, it is ... Read MoreMounting Hole Spacing (SPC) Screw / 46-49 Inner Diameter (Φmm) (SPC)39 Outer Diameter (Φmm) (SPC)54 Color (Body) Whitefrom S$179.90Min. 4 days
- ESCO Diameter 29. 6x1380-3800mm clothes basket (stainless steel)An all-stainless steel clothesline that is light and resistant to rust and scratches.Mass (kg) 1.1 Dimension (mm) 1380/3800mm Allowable Load (kg) 8 Specification Telescopicfrom S$39.99Min. 4 days
- ESCO Diameter 29. 6x1380-2540mm laundry basket (made of stainless steel)An all-stainless steel clothesline that is light and resistant to rust and scratches.Mass (kg) 0.7 Allowable Load (kg) 10 Dimension (mm) 1380/2540mm Specification Telescopicfrom S$34.99Min. 4 days
- RELIANCE Laundry pipe setIt is a clothesline for the bathroom. It is very useful when laundry cannot be dried outside due to rain, pollen, PM2.5, etc. A set of commonly used stainless steel laundry pipes and resin brackets.Color Bracket / Cap: White Surface Treatment Pipe: Polishing can be used at bathroom Possible fixing screws provided With mounting screw
- MonotaRO Telescoping Extension Pole Stainless SteelClothesline * Do not hang it or use it for any purpose other than drying clothes. * When using or expanding and contracting, keep the rod horizontal. * Do not use in strong winds. * Be careful not to pinch your fingers when expanding or contracting. * Please do not move the laundry while it is dr... Read MoreMaterial (End cap) Polypropylene Pipe Diameter (Φmm) (Outside) 29, (middle) 25 Material (Pipe) Stainless steel pipe
- MonotaRO Clothesline Wall MountingA wall-mounted type clothes-drying bracket. The angle adjustment can be fixed horizontally at 45 degrees. For installing a clothesline. * Mounting brackets and bolts are not included, so please prepare them separately. * If there are installation standards for condominiums, etc., please check wit... Read MoreAllowable Load (kg) 30 Material Aluminum die casting Type Wall mounted type
- NASTA Clothes mounting bracket F parts SUS 8 × 75 coach screwFor direct mounting on the wallMaterial Stainless steel
- RELIANCE Laundry pipe bracket set (2 pcs 1 set)Laundry pipe receiver set (Relines R22 laundry pipe set bracket and pipe cap only).Dimensions, Width W x Depth D x Height H (mm) 40×22×43 Material ABS resin can be used at bathroom Possible Color White fixing screws provided With mounting screw
- GIKEN (Kawaguchi Giken) Hoscreen EK typeFor costly apartments, we have omitted functions and thoroughly pursued low prices. In addition, in a detached house, you can easily install it in the 2nd and 3rd places apart from the main clothes drying area. * For mounting parts, please purchase the parts according to the mounting location sep... Read MoreSize (mm) 550 Material / Finish Aluminum die casting / baking painting Type Wall mounted type
- NASTA Laundry PoleIt is a clothesline with a design that fits well in the interior even when used indoors. You can easily adjust the length. Even women are lightweight and easy to handle.Allowable Load (kg) 10 Type Clothesline
- MonotaRO Drying metal fittings For indoor use● It is convenient to attach a pole to the ceiling and hang a clothesline. The hanging rod can be adjusted in 2 steps from 470 to 610. ● When not in use, you can remove the hanging pole and store it on the wall using the attached hook. ● You can purchase one by one, so please use one or two to su... Read MoreOverall Length (mm) 470, 610 (2-step adjustment) Allowable Load (kg) 8 Color White
- GIKEN (Kawaguchi Giken) Hoscreen indoor laundryIn order to make daily clothes drying more comfortable, we not only pursued convenience, but also aimed for something that is comfortable to look at. That is the QL type with a square shape. The square shape makes it easier for the hanger to align with the two points on the rod. Therefore, it is ... Read MoreAllowable Load (kg) 15 Material (Connecting Part) ABS resin (plating finish) Type Indoor use Color (Body) White
- NASTA Aluminum hardwareBy removing the screw attached to the arm, the angle can be changed from 3 steps (upper storage, upper 45 degrees, horizontal) to 5 steps. It can be used in combination with a vertically movable pole. For direct mounting on the wallSize (mm) 400 Type Wall mounted type Finish Acrylic baking finish Material Aluminum die casting (ADC12) Allowable Load (kg) 30 Mass per Roll 0.6kg
- GIKEN (Kawaguchi Giken) Parts with zika (wooden)It is a mounting part for Sky Clean Sun Wing Slim Hoscreen. * One bag is required for each clothesline.Specification Installation on wood substratefrom S$7.19Min. 2 days
- NewHikari New Aluminum Laundry Holder MiniSpace-saving and easy to handle! It's foldable and you can leave the rod hanging! Suitable for studio apartments and small groups. Wall type * Mounting parts are not included.Allowable Load (kg) 100 Size (mm) 295
- FIRST Swing ClotheslineIt can be stored (folded) when not in use and does not get in the way. Comes with a rod hook. * For mounting parts, please purchase the parts according to the mounting location separately.Material Aluminum die casting Type Wall mounted type
- GIKEN (Kawaguchi Giken) Waist-High Wall Mount Clothesline Hardware Hoscreen Standard TypeWhen you don't want to see it from the outside, you can use it horizontally, and when you hang a long item, you can use it diagonally upward. You can change the angle in two steps, and the storage is compact. Added a muffling rubber to soften the sound when the arm is stored. * For mounting p... Read MoreAllowable Load (kg) (Estimated) 30 Mounting thickness (mm) 14 Type Wall mounted type
- MORITA ALUMI Indoor Clothes Drying Wire Pid4MSimply pull out the wire and lock it to dry the laundry and store it easily. A safety design that controls the wire winding speed to the walking speed with a special spring structure. Supports frontage of up to 4m. You can dry 10 kg of laundry. * For indoor use only. Do not install it outdoors.Wire Rope Diameter (Φmm) 1.5 Allowable Load (kg) 10 Mass of Main Unit (g) 430 Hook Mass (g) 45
- RELIANCE Laundry pipe set (chrome plating specification)It is a clothesline for the bathroom. It is very useful when laundry cannot be dried outside due to rain, pollen, PM2.5, etc. A set of a luxurious chrome-plated laundry pipe and placket.Color (Cap) Gray Surface Treatment Pipe: Polishing, Bracket: Chrome plating Material Pipe: Stainless steel, bracket ABS resin can be used at bathroom Possible fixing screws provided With mounting screw
- IRIS OHYAMA Stainless steel bottleA stainless steel pole that is strong, clean, and rust-resistant. The structure makes it difficult for the rod to fall out of the rod holder. *It is not a telescopic type. *Delivery may not be possible depending on the area. note that.Type Clothesline
- HILOGIK Clothesline Mounting Bracket B for Wooden BaseIndoor clothes drying, balcony clothes drying, laundry drying hardware series B pack Coach screw set for wooden baseMaterial (Fan Blade) SUS304
- HEIAN SHINDO KOGYO Tension Pole with Indoor Pole Holder* The clothesline is not included.Mounting Height (mm) 1750~2750 Length (mm) 320 Color White
- NASTA AirHoopOverall Length (mm) (S)400、(M)550、(L)700、(S+L)810、(M+L)960 Type Ceiling suspension type Allowable Load (kg) 8 Dimensions, Diameter x Thickness (Φmm x mm) 62×13
- GIKEN (Kawaguchi Giken) Waist-High Wall Mount Clothesline Hardware HoscreenA clothesline for the waist wall that has the same functions and operability as the HC type and HB type. 3-stage utilization type (use diagonally upward / horizontally use / storage), storage stopper specification with sound deadening rubber Outdoor clothesline for waist wall * Mounting parts are... Read MoreAllowable Load (kg) (Estimated) 30 Type Wall mounted type
- NewHikari New Aluminum Laundry HolderStore with one touch! With a hanger hook that won't fall off even if it shakes! It can be used in two stages, upward (45 degrees) and parallel. * Mounting parts are not included.Allowable Load (kg) 100 Type Wall mounted type
- GIKEN (Kawaguchi Giken) Window screen ho-screen long base typeSince the angle can be easily changed even after installation, you can choose the rod height that suits your usage. All operations are possible with the rod inserted, and it has excellent operability. Since it is a long base, it can be installed on the window even if there is a protrusion such as... Read MoreMounting thickness (mm) 18
- NASTA Aluminum hardwareBy removing the screw attached to the arm, the angle can be changed from 3 steps (upper storage, upper 45 degrees, horizontal) to 5 steps. It can be used in combination with a vertically movable pole. For direct mounting on the wallMass per Roll 0.7kg Allowable Load (kg) 30 Size (mm) 550 Finish Acrylic baking finish Material Aluminum die casting (ADC12) Type Wall mounted type
- NewHikari Plastic U-shaped socket + cap set Φ19 (2 pieces per package)A set of socket and pipe cap. The convex part inside the socket allows it to be attached with a single touch, making it difficult for the clothesline to fall off. Please prepare a Φ19mm pipe according to the size of the room. The length of the pipe material is -16 mm from the inside wall dimension.Allowable Load (kg) 10from S$7.49Min. 2 days
- SPG (SANUKI) Indoor clothes drying DRYit (dry it)A style that is not reminiscent of clothes drying. A wall drying that fits any room. A small amount of laundry can be easily dried without installing a rod, and the arm part can be stored neatly when not in use. The arm part has a safety function with a damper mechanism. * This product can be fix... Read MoreMaterial (decorative cover) ABS resin Diameter (Φmm) Recommended laundry basket: 32 or less Material (Main Unit) SUS / Aluminum / ABS resin Color White